All Category

Strapping Machine

Packing equipment refers to packing materials used for packing. Cushioning material roll stand used with cushioning material, its cutter rail, packing stand for storing packing materials, resin band dispenser for easy removal of the band, roll material stand, automatic or semi-automatic packing machine, vacuum packaging There is a machine. Both are effective for business and packing work efficiently. Some cordless band binding devices do not use a power cord.
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Dispenser Φ500mm width caster type for PP band
    MonotaRO Dispenser Φ500mm width caster type for PP band
    A stand for roll type PP bands. With resin casters, it can be moved easily. A tool tray is also included, making it extremely convenient and improving work efficiency. Roll type PP band stand * Do not use for any other purpose.
    Suitable Inner Diameter (Φmm)  200 (roll core)  Applicable Width (mm)  200 (roll width)  Suitable Band Width (mm)  40 or less  Length (mm)  420  Suitable Outer Diameter (Φmm)  495 (roll outer diameter)  Drum outer diameter (mm)  500  Overall Height (mm)  925  Caster  Resin  Material (Main Unit)  Steel / resin  Included Accessories  Tray size: 350 x 152 x 129 (mm) 
    Rating:
    87%
    from S$389.90
    Min. 2 days
  2. Cutter Rail Blade for Cushioning Material Roll Stand
    MonotaRO Cutter Rail Blade for Cushioning Material Roll Stand
    * Do not use for anything other than its intended purpose.
    Suitable Size  Buffer material up to 1200mm width 
    Rating:
    65%
    from S$26.99
    Min. 2 days
  3. Dispenser for PP Band Width Φ500mm Stationary Type
    MonotaRO Dispenser for PP Band Width Φ500mm Stationary Type
    A stand for roll type PP bands. It is one that can play an active part in various sites because it is independent. Roll type PP band stand * Do not use for any other purpose.
    Applicable Width (mm)  160 (roll width)  Suitable Inner Diameter (Φmm)  200 (roll core)  Length (mm)  360  Suitable Band Width (mm)  40mm or less  Suitable Outer Diameter (Φmm)  495 (roll outer diameter)  Drum outer diameter (mm)  500  Overall Height (mm)  615  Material (Main Unit)  Steel  Included Accessories  Tray size: 350 x 152 x 129 (mm) 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  4. Cushioning Material Roll Stand
    MonotaRO Cushioning Material Roll Stand
    A roll stand that allows you to easily take out various seats such as air cushions and seats by yourself. Also, if you install the optional cutter rail and cutter blade, you can cut straight and easily. The height of the roll bar can be adjusted steplessly from 0 to 93 cm, so it can be fixed acco... Read More
    Allowable Load (kg)  15  Dimensions, Width W x Depth D x Height H (mm)  1860×810×1170  Mass (kg)  19  Suitable Size  Cushioning material up to 1500 mm width  Material  Iron  Type  Roll stand body 
    Rating:
    80%
    from S$449.90
    Min. 2 days
  5. Bogus Paper Dispenser
    MonotaRO Bogus Paper Dispenser
    It is very convenient because you can cut without using a knife such as a cutter. Due to its simple structure, it does not take up space. Bogus paper stand * Do not use for any other purpose.
    Length (mm)  170  Height (mm)  215  Suitable for  550mm × 350m or less  Width (mm)  660  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  6. Cutter Rail for Cushioning Roll Stand
    MonotaRO Cutter Rail for Cushioning Roll Stand
    If you attach it to the roll stand, the sheet cutting work will be surprisingly easy! You can cut by simply pulling out the sheet material to the required length and sliding the cutter. The height can be fixed steplessly up to 93 cm. Cutting work such as cardboard rolls and air mats (bubble wrap ... Read More
    Mass (kg)  Type  Cutter rail for roll stand 
    Rating:
    71%
    from S$599.90
    Min. 2 days
  7. Bogus paper dispenser
    MORIYA Sangyo Bogus paper dispenser
    A kind design that is easy to use until the end. The holding rod prevents the roll from slipping. It's easier to use until the end of the roll. Safety design that does not use blades It is very safe because you can cut without using blades such as cutters. Easy to assemble with simple parts T... Read More
    Dimensions (H x W x D) (mm)  210×600×345 
    Rating:
    100%
    from S$199.90
    Min. 5 days
  8. Packing turntable
    TRUSCO Packing turntable
    Since the table is rotary, the bubble wrap can be taken out smoothly. You can improve the efficiency of packing work. Storage and cutting of bubble wrap and corrugated cardboard rolls.
    Rating:
    67%
    from S$88.99
    Min. 32 days
  9. Spinlock
    IMAO Spinlock
    It locks securely with a light knob operation. Fixed the movement of the sheet cutter in the rotation direction.
    2018 Trusco page  2 0374 
    from S$69.99
    Min. 2 days
  10. PP band reel for automatic packing machine
    TRUSCO PP band reel for automatic packing machine
    If you set the PP band for automatic packing machine (GPP-155), you can use it for manual tightening. The band can be pulled out without getting entangled until the end. It has a handle so that you can carry it around. It is possible to keep a piece of PP band in the slit part of the main body. I... Read More
    2018 Trusco page  6 1722 
    from S$179.90
    Min. 2 days
  11. Packing stand vertical
    Osaka Seikan Packing stand vertical
    Contributes to the efficiency of packing work. Since the packing materials are stored upright, it can be installed anywhere.
    Trusco Part No.  372-7181  Type  vertical  Mass (kg)  14.6  Suitable Size (mm)  Φ400×1200  Opening Width W x Depth D x Height H (mm)  610×610×1457  Color  Light gray  Caster Diameter (Φmm)  75 
    Rating:
    100%
    from S$769.90
    Min. 2 days
  12. Coil stand for SPOT PP band
    SHOKO KIKO Coil stand for SPOT PP band
    * This product does not have casters.
    Caster  None  Width (mm)  320  Trusco Part No.  816-6494  Paper Tube Inner Dia. (mm)  [Available] 150 200  Height (mm)  560  Length (mm)  525  Mass (kg) 
    from S$389.90
    Min. 3 days
  13. Packing stand
    Osaka Seikan Packing stand
    Since the packing material stand is tilted, it is designed to be easy to cut. With 6 ball casters, even heavy piece dans can rotate easily.
    Mass (kg)  15  Trusco Part No.  390-5454  Opening Width W x Depth D x Height H (mm)  480×480×781  Wheel Diameter (Φmm)  75  Material (Caster)  Hard rubber car  Material  Steel 
    from S$539.90
    Min. 2 days
  14. Gear line
    NiteIze Gear line
    from S$59.99
    Min. 3 days
  15. Packing machine RAN-125
    KYOKUTO (Kyokuto-Sanki) Packing machine RAN-125
    For various packaging. Not only does it reduce work time, it also helps reduce labor costs. * When using the band 5mm, it is necessary to replace the corresponding parts.
    Suitable Band (mm)  5~15.5  Binding Force (N)  (Maximum) about 500  Mass (kg)  47  Dimensions, Width W x Depth D x Height H (mm)  780×540×750 
    from S$6,899.00
    Min. 5 days
  16. strapping machine
    AKEBONO strapping machine
    Standardized paper tape and film tape specifications. The new tape guide supports a thickness of 60μ, which was not possible with conventional film tape machines, making it possible to reduce running costs. By changing the dimensions of the slide table (width, thickness, front of the frame), pack... Read More
    Trusco Part No.  125-6905  Mass (kg)  About 25.5  Specification  Packing speed: Up to 30 packing / minute  Power supply  Single-phase 100V 50 / 60Hz 250W  minimum package size (mm)  Width 30 x height 10  Maximum Packing Size (mm)  Width 420 x height 210 
    from S$7,999.00
    Min. 3 days
  17. Vacuum Packaging Machine
    AS ONE Vacuum Packaging Machine
    from S$15,990.00
    Min. 34 days
  18. Desktop vacuum packaging machine  Toss pack  Hot
    AS ONE Desktop vacuum packaging machine Toss pack Hot
    A pack of cold and warm items is possible with one unit! Hot pack is now possible with temperature measurement function and course program! More efficient by using different modes according to the temperature of the ingredients. Easy one-touch selection with touch panel. Easy pack for block meat ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  418×641×468  Mass (kg)  49  As ONE Part Number  62-6645-96  Capacity (kW)  Motor: 0.55 (50 / 60Hz)  Capacity (kg)  Pack: up to 3  Power Consumption (kW)  Rating: 1.1 (50 / 60Hz)  Effective dimension (mm)  Seal: 310  Power Supply  Single phase 100V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 167/200 (50 / 60Hz)  Part No.  XSV9001 
    from S$13,990.00
    Min. 13 days
  19. bogus dispenser spat
    Sfactory bogus dispenser spat
    Environmentally friendly paper cushioning material eliminates plastic! Bogus paper with plastic casters Comes with a presser bar Can be moved with casters Crumpled just by pulling the paper Adjustable angle and height * For moving, shipping mail order products, product protection * Damage prevent... Read More
    Height (mm)  1247 (when the head is horizontal)  Mass (kg)  17  Outer Dia. x Width W (mm)  187 x 538 (suitable roll)  Offset Angle (°)  40 (from head/horizontal)  Length (mm)  505  Width (mm)  671  Range of Length Adjustment  Up and down 200 adjustable 
    from S$669.90
    Min. 4 days
  20. Desktop vacuum packaging machine  Toss pack  Hot
    AS ONE Desktop vacuum packaging machine Toss pack Hot
    A pack of cold and warm items is possible with one unit! Hot pack is now possible with temperature measurement function and course program! More efficient by using different modes according to the temperature of the ingredients. Easy one-touch selection with touch panel.
    Dimensions, Width W x Depth D x Height H (mm)  320×535×446  Mass (kg)  33  As ONE Part Number  62-6645-95  Inner Dimensions (mm)  Chamber: 255 x 320 x H55  Capacity (kW)  Motor: 0.35 / 0.45 (50 / 60Hz)  Capacity (kg)  Pack: up to 1  Power Consumption (kW)  Rating: 1.35 (50 / 60Hz)  Effective dimension (mm)  Seal: 420  Power Supply  Single phase 100V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 133/160 (50 / 60Hz)  Part No.  XSV8401 
    from S$8,799.00
    Min. 13 days
  21. Automatic vacuum packaging machine Toss pack
    AS ONE Automatic vacuum packaging machine Toss pack
    Desktop mass production type Both side seal system packs left and right at the same time.
    Standard Equipments  3 nozzles on the left and right  Dimensions, Width W x Depth D x Height H (mm)  583×563×470  As ONE Part Number  62-6645-94  Mass (kg)  81  Capacity (L)  Chamber: 29 (when using spacer: 23)  Inner Dimensions (mm)  Chamber: 500 x 440 x H150  Function  Gas filling device  Dimension (mm)  Maximum packaging material: 400 x 500  Capacity (kW)  Motor: 0.9 (50Hz)  Power Consumption (kW)  Rating: 3.6  Effective dimension (mm)  Sticker: 400 x 2 (left and right)  Power Supply  Three-phase 200V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 416 (50Hz)  Part No.  XSV8001 
    from S$15,990.00
    Min. 13 days
  22. Automatic vacuum packaging machine Toss pack
    AS ONE Automatic vacuum packaging machine Toss pack
    Chamber tilt type Easy pack for large amounts of liquids and powders. A special thick bag is surely equipped with a sealed corrugated heater as standard equipment.
    Dimensions, Width W x Depth D x Height H (mm)  390×635×460  Standard Equipments  4 nozzles  Mass (kg)  60  As ONE Part Number  62-6645-93  Capacity (L)  Chamber: 17  Inner Dimensions (mm)  Chamber: 330 x 430 x H130  Function  Gas filling device  Dimension (mm)  Maximum packaging material: 300 x 400  Capacity (kW)  Motor: 0.55  Power Consumption (kW)  Rating: 1.2  Power Supply  Single phase 100V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 142 (50Hz)  Part No.  XSV5401 
    from S$11,990.00
    Min. 13 days
  23. Desktop Vacuum Packaging Machine
    AS ONE Desktop Vacuum Packaging Machine
    from S$13,990.00
    Min. 18 days
  24. Automatic vacuum packaging machine Toss pack
    AS ONE Automatic vacuum packaging machine Toss pack
    Touch panel type LCD Touch panel navigation makes it easy for anyone to operate. You can easily change the course settings. Vacuum time (seconds) and vacuum pressure (%) can be switched with a single touch. Uses a TFT LCD color touch panel that is easy to see from anywhere.
    Standard Equipments  3 nozzles  Power Supply  3-phase 200V (50 / 60Hz)  Dimensions, Width W x Depth D x Height H (mm)  540×740×470  As ONE Part Number  62-6645-92  Mass (kg)  76  Capacity (L)  Chamber: 40 (when using spacer: 32)  Inner Dimensions (mm)  Chamber: 473 x 579 x H180  Function  Gas filling device  Dimension (mm)  Maximum packaging material: 400 x 600  Capacity (kW)  Motor: 0.9 (50Hz)  Power Consumption (kW)  Rating: 2.3  Effective dimension (mm)  Seal: 420  Pump discharge (L / min)  Vacuum: 416 (50Hz)  Part No.  XSV7901 
    from S$15,990.00
    Min. 13 days
  25. Gear tie clip and twist
    NiteIze Gear tie clip and twist
    Discontinued
  26. Packing stand (portable)
    Osaka Seikan Packing stand (portable)
    It is convenient because it can be carried around.
    Mass (kg)  1.6  Trusco Part No.  403-5658  Body dimensions (frontage x depth x height) (mm)  720×54×40  Material  Steel 
    Rating:
    20%
    Discontinued
  27. Gear tie dockable
    NiteIze Gear tie dockable
    Discontinued
  28. Foot switch for RQ-8
    Strapack Foot switch for RQ-8
    Suitable Model  RQ-8 
    Discontinued
  29. Semi-automatic packing machine
    Strapack Semi-automatic packing machine
    An ultra-low floor type that is ideal for heavy objects and large products.
    Suitable Band Width (mm)  (PP band) 15.5  minimum package size (mm)  (Width x height) 60 x free  Maximum Packing Size (mm)  (Width x height) free x free  Power Consumption (kW)  0.4  Main Unit Dimensions (Width x Depth x Height) (mm)  1455×545×628  Table Height (mm)  340  Binding Force (N)  40 to 500, Stroke method / 320  Table Dimension, Depth (mm)  545  Mass (kg)  55  Table Dimension, Width (mm)  785  Specification  Low floor type  Power Input (V)  Single phase 100 
    Discontinued
  30. Simple sealing machine
    Strapack Simple sealing machine
    You can work from making a cardboard box to sealing with this one unit. The width of the upper side belt and the height of the taping head (upper only) can be easily adjusted by operating the handle. You can easily make a cardboard case with low cost and space. Since both the inner and outer flap... Read More
    Case Dimensions (mm)  (Length) 150-600  Specification  (Tape wrap) 50mm  minimum package size (mm)  (W x H) 160 x 100  Maximum Packing Size (mm)  (Width x height) 450 x 620  Power Consumption (kW)  0.18  Processing Capacity  15-20 cases / minute  Mass (kg)  180  Trusco Part No.  327-7291  Tape Width (mm)  38~50  Table Height (mm)  600~750  Main Unit Dimensions (Width x Depth x Height) (mm)  870×1910×1385  Power Input (V)  Single phase 100 
    Discontinued
  31. Roller cam
    DC Roller cam
    Discontinued
  32. Vacuum packaging machine
    AS ONE Vacuum packaging machine
    As ONE Part Number  1-6175-01  Main Unit Dimensions (mm)  443×503×791 
    Discontinued
  33. PP band reel for automatic packing machine
    TRUSCO PP band reel for automatic packing machine
    If you set the PP band for automatic packing machine (GPP-155), you can use it for manual tightening. The band can be pulled out without getting entangled until the end. It has a handle so that you can carry it around.
    Applicable Dimensions (mm)  (Band diameter) 450  Dimensions, Width W x Height H x Depth D (mm)  216×600×274  Mass (kg)  Trusco Part No.  352-7271  Specification  Finished product  Material  Steel 
    Discontinued
  34. Desktop sealing packaging machine
    AS ONE Desktop sealing packaging machine
    Discontinued
  35. Sealing Machine Workmate 31
    SEKISUI Sealing Machine Workmate 31
    It is a winder that can wind up without distortion by shifting the tarpaulin sheet. Facility using tarpaulin sheet The take-up rod is separate.
    Main Unit Dimensions, Height (mm)  1699  Power Input (V)  Single phase 100  Tape Width (mm)  38~50  Main Unit dimensions, Width (mm)  1702  Processing Capacity  25 cases / minute  Trusco Part No.  453-0896  Main Unit Dimensions, Depth (mm)  832  Power Consumption (kW)  0.3 
    Discontinued
  36. Fully automatic box machine workmate 21
    SEKISUI Fully automatic box machine workmate 21
    Trusco Part No.  453-0888 
    Discontinued
  37. Semi-automatic packing machine
    Strapack Semi-automatic packing machine
    minimum package size (mm)  (Width x height) 60 x free  Maximum Packing Size (mm)  (Width x height) free x free  Power Consumption (kW)  0.4  Mass (kg)  50  Table Dimension, Depth (mm)  545  Table Dimension, Width (mm)  785  Main Unit Dimensions (Width x Depth x Height) (mm)  785×545×750  Power Input (V)  Single phase 100 
    Discontinued
  38. Packing helper
    M.I. Packing helper
    The PP band can be organized and easy to use and move. * PP band with a width of 15.5 mm is not suitable. * We do not deliver to private homes (detached houses / apartments).
    Outer Dimensions, Width W x Depth D x Height H (mm)  300×500×850  Caster Diameter (Φmm)  40  Material  Steel  Color  White 
    Discontinued
  39. Sealing Machine Workmate 41 (Random Type)
    SEKISUI Sealing Machine Workmate 41 (Random Type)
    A special hanger for storing tarpaulin sheets collected by a winder. Facility using tarpaulin sheet. The take-up rod is separate. The number of sheets that can be hung depends on the length of the sheet.
    Tape Width (mm)  38~50  Main Unit dimensions, Width (mm)  1791  Power Input (V)  Single phase 100  Trusco Part No.  453-0900  Power Consumption (kW)  0.3  Main Unit Dimensions, Height (mm)  1726  Main Unit Dimensions, Depth (mm)  954  Mass (kg)  220 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction