All Category

Automatic / Semi-Automatic Strapping Machines

An automatic / semi-automatic packing machine is a packaging material tool for efficient packing work. The semi-automatic packing machine has a function to detect band clogging, and when it is inserted into the guide, the tightening timing can be detected by a signal sound. Since it is an open reel type, it is easy to change the band. Using an automatic packing machine, band loading is one-touch and tightening adjustment is easy. The packing time is about 1.5 seconds per bundle. There is also an automatic packing machine that uses a liquid crystal touch panel, and the operation can be selected on the LCD.
View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Gear line
    NiteIze Gear line
    from S$59.99
    Min. 3 days
  2. Packing machine RAN-125
    KYOKUTO (Kyokuto-Sanki) Packing machine RAN-125
    For various packaging. Not only does it reduce work time, it also helps reduce labor costs. * When using the band 5mm, it is necessary to replace the corresponding parts.
    Suitable Band (mm)  5~15.5  Binding Force (N)  (Maximum) about 500  Mass (kg)  47  Dimensions, Width W x Depth D x Height H (mm)  780×540×750 
    from S$6,899.00
    Min. 5 days
  3. strapping machine
    AKEBONO strapping machine
    Standardized paper tape and film tape specifications. The new tape guide supports a thickness of 60μ, which was not possible with conventional film tape machines, making it possible to reduce running costs. By changing the dimensions of the slide table (width, thickness, front of the frame), pack... Read More
    Trusco Part No.  125-6905  Mass (kg)  About 25.5  Specification  Packing speed: Up to 30 packing / minute  Power supply  Single-phase 100V 50 / 60Hz 250W  minimum package size (mm)  Width 30 x height 10  Maximum Packing Size (mm)  Width 420 x height 210 
    from S$7,999.00
    Min. 3 days
  4. Roller cam
    DC Roller cam
    from S$19.99
    Min. 4 days
  5. Gear tie clip and twist
    NiteIze Gear tie clip and twist
    Discontinued
  6. Gear tie dockable
    NiteIze Gear tie dockable
    Discontinued
  7. Semi-automatic packing machine
    Strapack Semi-automatic packing machine
    An ultra-low floor type that is ideal for heavy objects and large products.
    Suitable Band Width (mm)  (PP band) 15.5  minimum package size (mm)  (Width x height) 60 x free  Maximum Packing Size (mm)  (Width x height) free x free  Power Consumption (kW)  0.4  Main Unit Dimensions (Width x Depth x Height) (mm)  1455×545×628  Table Height (mm)  340  Binding Force (N)  40 to 500, Stroke method / 320  Table Dimension, Depth (mm)  545  Mass (kg)  55  Table Dimension, Width (mm)  785  Specification  Low floor type  Power Input (V)  Single phase 100 
    Discontinued
  8. Foot switch for RQ-8
    Strapack Foot switch for RQ-8
    Suitable Model  RQ-8 
    Discontinued
  9. Simple sealing machine
    Strapack Simple sealing machine
    You can work from making a cardboard box to sealing with this one unit. The width of the upper side belt and the height of the taping head (upper only) can be easily adjusted by operating the handle. You can easily make a cardboard case with low cost and space. Since both the inner and outer flap... Read More
    Case Dimensions (mm)  (Length) 150-600  Specification  (Tape wrap) 50mm  minimum package size (mm)  (W x H) 160 x 100  Maximum Packing Size (mm)  (Width x height) 450 x 620  Power Consumption (kW)  0.18  Processing Capacity  15-20 cases / minute  Mass (kg)  180  Trusco Part No.  327-7291  Tape Width (mm)  38~50  Table Height (mm)  600~750  Main Unit Dimensions (Width x Depth x Height) (mm)  870×1910×1385  Power Input (V)  Single phase 100 
    Discontinued
  10. Sealing Machine Workmate 31
    SEKISUI Sealing Machine Workmate 31
    It is a winder that can wind up without distortion by shifting the tarpaulin sheet. Facility using tarpaulin sheet The take-up rod is separate.
    Main Unit Dimensions, Height (mm)  1699  Power Input (V)  Single phase 100  Tape Width (mm)  38~50  Main Unit dimensions, Width (mm)  1702  Processing Capacity  25 cases / minute  Trusco Part No.  453-0896  Main Unit Dimensions, Depth (mm)  832  Power Consumption (kW)  0.3 
    Discontinued
  11. Semi-automatic packing machine
    Strapack Semi-automatic packing machine
    minimum package size (mm)  (Width x height) 60 x free  Maximum Packing Size (mm)  (Width x height) free x free  Power Consumption (kW)  0.4  Mass (kg)  50  Table Dimension, Depth (mm)  545  Table Dimension, Width (mm)  785  Main Unit Dimensions (Width x Depth x Height) (mm)  785×545×750  Power Input (V)  Single phase 100 
    Discontinued
  12. Fully automatic box machine workmate 21
    SEKISUI Fully automatic box machine workmate 21
    Trusco Part No.  453-0888 
    Discontinued
  13. Sealing Machine Workmate 41 (Random Type)
    SEKISUI Sealing Machine Workmate 41 (Random Type)
    A special hanger for storing tarpaulin sheets collected by a winder. Facility using tarpaulin sheet. The take-up rod is separate. The number of sheets that can be hung depends on the length of the sheet.
    Tape Width (mm)  38~50  Main Unit dimensions, Width (mm)  1791  Power Input (V)  Single phase 100  Trusco Part No.  453-0900  Power Consumption (kW)  0.3  Main Unit Dimensions, Height (mm)  1726  Main Unit Dimensions, Depth (mm)  954  Mass (kg)  220 
    Discontinued
  14. Inkjet printer U2 mobile
    TECHNOMARK Inkjet printer U2 mobile
    A lightweight handy printer weighing only 1 kg. An all-in-one box compact design that allows you to store everything you need in a thin carry case. Character size can be selected from 1 to 4 lines within the range of head size 12.7 mm. It is possible to print automatic date updates such as upperc... Read More
    Trusco Part No.  819-4049  2018 Trusco page  6 1871 
    Discontinued
  15. Torsion bracket (cut type)
    PLUS (Stationey) Torsion bracket (cut type)
    Twist it around and close it tightly! A colorful bag stopper "twisted" with a wire covered with soft resin. One-touch spelling string with iron wire. Just twist and fasten it, and use it for gifts, bag stoppers, wiring arrangement, fixing plants, etc. depending on your ideas. It is also... Read More
    Material  Polyethylene terephthalate (PET) coating  Length (mm)  120  Color  Gold, silver × 50 each 
    Discontinued
  16. Gear tie tube assortment set
    NiteIze Gear tie tube assortment set
    Trusco Part No.  758-1688 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction