Tools / Supplies for Strapping
The work implements and tools for packing are tools that are used when you want to pack things firmly by using packing materials or cardboard when moving. By carrying out the packing work more reliably, it is possible to make it difficult for the product body to be damaged or lost. In this category, we mainly deal with cutters with various features, simple binders that can be twisted by twisting strings, and flap clippers that hold the top cover of cardboard in order to achieve convenient and comfortable packaging.
Other Related Pages
- MonotaRO Cutter for Stretch Film and CarboardThe sliding type speeds up unpacking work. The safe design does not damage your luggage. With a string mounting hole that is convenient to carry (about 7 mm in size). Built-in cutter that is convenient for opening cardboard with a one-touch method. Cut the PP band. Open the cardboard. Cut the str... Read MoreOverall Length (mm) 165 Thickness (mm) 20 Width (mm) 50 Material (Main Unit) Resin Color Yellow / navy
- OLFA Safety Wrap CutterThe "Safety Wrap Cutter" inserts a beak-shaped guide and "scoops" it, so you can cut shrink wrap and PP bands without damaging your luggage. In addition, it is equipped with a stainless steel tape slitter, so the contents of the box will not be cut when the carton tape is unpa... Read MoreOverall Length (mm) 160 Trusco Part No. 403-1181 Mass (g) 47 RoHS directive (corresponding to 10 substances) Correspondence
- HASEGAWA CUTLERY Cardboard Box OpenerCardboard can be unpacked and cut, and PP bands can also be cut. The slide type that allows the blade to be pulled out with one hand improves work efficiency. With strap holeOverall Length (mm) (When using) 137, (when storing) 110 Blade Length (mm) 27 Mass (g) 29 Trusco Part No. 473-6257 RoHS directive (corresponding to 10 substances) Correspondence
- NT Cutter Unpacking CutterIt is safe because the contents do not come into contact with the blade. It also has a spare blade pocket so you can replace it immediately even if it breaks. Cut the PP band. Pull out the sealing needle.Blade Thickness (mm) 0.6 Mass (g) 140 Trusco Part No. 403-0338 Specification Body RoHS directive (corresponding to 10 substances) Correspondence Included Accessories With 2 R blades
- OLFA KaiconeTwo points of safe and easy unpacking work with scooping + tape slitter and safe design. Hard to damage the contents. It is difficult for your fingers to touch the blade. The tip of the main body is a convenient tape slitter and a high hardness stainless steel blade that does not rust easily !! W... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Specification Left / right combined and water-washing Material (Blade) Stainless steel
- HASEGAWA CUTLERY Cardboard Box Opener Dan ChanCurve cutting is also easy. Uses resin containing antibacterial agent. Please use it when cutting cardboard at home, business and hobby.Overall Length (mm) 190 Blade Length (mm) 75 Material (Body) PP resin Material (Blade) Stainless knife steel Included Accessories With storage case (olefin resin)
- OLFA Safety Wrap Cutter Refill BladeBlade Thickness (mm) 0.4 Mass (g) 30.5 Dimension (mm) 40×17.8 Trusco Part No. 422-9533 Material Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence
- OPEN INDUSTRIES Op Safety String Cutting 10pcsA cutter for string / PP band cutting that can be cut quickly. It is a safety design that the razor blade does not touch (the blade cannot be replaced).Trusco Part No. 003-1623 Mass (g/piece) 14 Mass (g) 140 Overall Length (mm) 144 Act on Promoting Green Procurement Conformity Specification No replacement blade
- HASEGAWA CUTLERY Kaiko-chan opened (fluorine coating)Fluorine coating is applied to the double-edged corrugated cardboard saw to prevent sticky substances from remaining. With a special serrated blade, you can cut vinyl strings without slipping.Overall Length (mm) 135 Trusco Part No. 469-6786 Mass (g) 15 Blade Length (mm) 30
- Nissin Boueki Box cutting expertA tool for making creases (perforations) inside the cardboard with a rotary blade. Anyone can easily and neatly adjust the cardboard size. It is an eco-tool that not only saves cardboard and cushioning materials, but also saves courier charges.Material Aluminum, polypropylene
- NT Cutter Refill Blade for Unpacking CutterIt is convenient to remove the stitcher and also have a spare blade pocket. Cut the PP band. Pull out the sealing needle.Blade Length (mm) 37 Specification Spare blade Mass (g) 21 Blade Thickness (mm) 0.6 Blade Width (mm) 12.5 Material SK2 Trusco Part No. 403-0320 Blade Shape Trapezoid blade Hole Diameter (Φmm) 5.2
- HASEGAWA CUTLERY Corrugated cardboard Dan-chan fluorine coatingFluorine coating is applied to the easy-to-use double-edged corrugated cardboard saw. With a special serrated blade, you can cut vinyl strings without slipping. Opening and crafting cardboard.Mass (g) 20 Overall Length (mm) 190 Trusco Part No. 412-2771 Blade Length (mm) 75
- HASEGAWA CUTLERY Slide Dan ChanSince the width of the blade is narrow, even small circles can be easily cut. It is also ideal for cardboard work. The PP band for packing can also be cut without slipping. Cut with the upper blade Cut with the lower blade Can be used from either side. It is a slide type that can store the blade,... Read MoreOverall Length (mm) (When using) 250, (when storing) 170 Blade Length (mm) 75 Mass (g) 77 Trusco Part No. 858-5947 Material (Plastic Part) ABS resin Material (Blade) Stainless knife steel
- Sfactory New MS cutterA convenient cutter for unpacking PP bands, strings, etc. String cutting of strings and PP bands.Dimensions (H x W x D) (mm) 160×30×7 Material (Blade) Iron Material (Main Unit) PS
- MIYAJIMA Chemical Industry Eye eye cutterSafety cutter that fits on your finger Convenient for fruit tree-related and continuous bundling work Does not interfere with workRoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene Color Red
- HASEGAWA CUTLERY Kai Chan OpenerIdeal for opening and closing luggage. It can be used as a countermeasure against foreign matter contamination and safety measures. A short blade that does not easily damage the contents. For opening and closing cardboard and luggage. For cutting PP tape and PP band.Overall Length (mm) 135 Color Red Mass (g) 15 Blade Length (mm) 30 Trusco Part No. 403-6361
- HASEGAWA CUTLERY Cardboard Box Opener Spare BladeMaterial Stainless knife steel
- TRUSCO TRUSCO Carton Edge Holder (Set of 4)Since the cardboard lid can be fixed, packing work can be done efficiently. Convenient goods for packing work. You can easily hold the cardboard lid to pack your luggage. Fixing the lid of a cardboard box for boxing work, etc.Trusco Part No. 389-4631 Length (mm) 60 Material ABS resin Mass (g) 56 Width (mm) 45
- HASEGAWA CUTLERY Cardboard Box Opener Dan Chan (with Cap)Not only can you unpack the cardboard, but you can also cut curves and make holes. You can also cut the PP band.Overall Length (mm) 190 Mass (g) 26 Trusco Part No. 472-8530 Blade Length (mm) 75 RoHS directive (corresponding to 10 substances) Correspondence
- HASEGAWA CUTLERY Logistics-kunCardboard cutting is also possible !! Ideal for unpacking cardboard, as well as making cardboard ear cuts and small windows! The blade can automatically store packing materials such as PP bands !! When storing the blade, press the button on the back side and it will return automatically. With str... Read MoreOverall Length (mm) 135 Dimension (mm) 135×35×18 Blade Length (mm) 27 RoHS directive (corresponding to 10 substances) Correspondence
- HASEGAWA CUTLERY Cardboard Saw Logistics LongSince the width of the blade is narrow, even small circles can be easily cut. Cut with the upper blade Cut with the lower blade Can be used from either side. It is a slide type that can store the blade, so it is convenient to carry. Since it is an 18-step lock, it can be adjusted according to the... Read MoreBody dimensions (vertical x horizontal x height) (mm) 150×35×19 Mass (g) 51 Blade Length (mm) 75 Trusco Part No. 819-9643 Material Blade: Stainless steel, Grip: ABS resin
- OPEN INDUSTRIES Carton OpenerA universal cutter for unpacking cardboard.Trusco Part No. 001-3315 Mass (g) 105 Overall Length (mm) 200 Specification With spare blades (2pc 1 set)
- HASEGAWA CUTLERY Slide Dan-chan spare bladeMain Unit Dimensions, Length x Width x Height H (mm) 114×18×1 Blade Length (mm) 75 RoHS directive (corresponding to 10 substances) Correspondence Suitable for DC-25 Material Stainless knife steel
- TRUSCO Cardboard holderThe surface is designed so that the barcode can be easily peeled off. Since the cardboard lid can be fixed, packing work can be done efficiently. Can be connected. It can be used in multiple ways depending on the application. Convenient goods for packing work. You can easily hold the cardboard li... Read MoreMass (g) 126 Thickness (mm) 18 Length (mm) 250 Trusco Part No. 762-9982 Width (mm) 90 Material Resin
- Artec AT Cardboard Cutter Wooden HandleCorrugated cardboard and Styrofoam can be cut freely.Overall Length (mm) 180 Subject Artisan Content Material Material (Blade) Stainless steel
- Shimomura Kogyo Round and round binderNewspapers, magazines, cardboard boxes, branches, etc. can be easily tied by simply turning them around. Comes with a convenient string cutting cutter. Separation of garbage.Material (Handle) Tamo wood Material (Hooks and washers) Stainless steel Tape Cutter Stainless knife steel Material (Tip Holder) ABS resin Dimensions (H x W x D) (mm) 168×45×23 Mass (g) 35
- Ryusei Community String TieAn indispensable item for uniting newspapers, magazines, cardboard boxes, etc. !! An excellent item that can be easily tied by simply hooking the string on the hook at the tip and turning it.Main Unit Dimensions (mm) 150×32
- HASEGAWA CUTLERY Cardboard saw Slide Dan-chan bladeContains 2 spare blades (stainless steel blades).Type Standard blade Suitable Model DC-30 Mass (g) 8from S$9.79Min. 2 days
- ALLEX Cardboard CutterThe serrated blade processing allows smooth cutting. For cutting corrugated cardboard, cardboard, and styrofoam.Trusco Part No. 381-5781 Overall Length (mm) 240 Mass (g) 35 Blade Length (mm) 128
- TRUSCO Unpacking sawSince the width of the blade is narrow, even small circles can be easily cut. The PP band for packing can also be cut without slipping. Since it has both serrated blades, it can be used from either side. It has a non-slip feature that prevents your fingers from slipping.Trusco Part No. 302-1335 Material (Blade) Stainless steel (SUS402) Blade Length (mm) 75 Overall Length (mm) 190 Mass (g) 21 Material (Grip) Polypropylene resin Blade Width (mm) 11.6
- ESCO Cutter for unpackingBand cutting and tape cutting can be performed. Lightweight and with a pocket hook, it is convenient to carry.Dimension (mm) 160×30×15 Mass (g) 30 Material (Main Unit) ABS, PP resin Esco Part No. EA589AY-1 Material (Blade) Steel Type Use up
- YUTAKA MAKE Band cutterDedicated cutter for band loading. For cutting packing strings and PP bands.Material Plastic, steel Color Green
- ESCO 190mm Cardboard Cutter (Fluorine Coated)Since it is a double-edged blade, it is possible to cut the PP band and unpack it as it is. Fluorine coating is applied to prevent sticky substances such as gum tape from remaining.Material (Blade) Stainless knife steel Material (Handle) Polypropylene resin Esco Part No. EA589CZ-51 Blade Thickness (mm) 0.5 Blade Length (mm) 75 Overall Length (mm) 190
- martor Carton Cutter SECUMAXA high quality cutter made in Germany that has acquired the GS mark. Does not damage the contents when unpacking. Carton tape can also be cut at the tip. The blade can be used left and right. For unpacking work and cutting stretch films, PP bands, etc.Blade Thickness (mm) 0.3 Overall Length (mm) 154 Replacement Blades 3550 Mass (g) 37 2018 Trusco page 4 1120 Trusco Part No. 856-6588from S$29.99Min. 2 days
- Panduit MLT exclusive bundling toolWrap the band's end inside without disconnecting it.Specification For MLT stainless steel band Trusco Part No. 252-1784 Suitable Band Width (mm) 4.3・6.4・7.9 Mass (g) 145 Overall Length (mm) 260
- OPEN INDUSTRIES Op Spare BladeMass (g/sheet) 1.3 Mass (g) 2.6 Trusco Part No. 321-6161 Width x Length (mm) 60×15.5 Suitable for CT-27from S$2.89Min. 2 days
- ESCO 147mm Cutter for unpackingErgonomic handle shape. Convenient for cutting cardboard, tape, strings, shrink wrap, etc. By properly using the side of the blade, it can be used as a cutter, scraper, and packing tape cutter. The sharp blade part is guarded. The gap between the blades is 6.2 mm, which is a safety design that do... Read MoreWidth (mm) (Cut width) 6.2 Blade Thickness (mm) 0.29 Thickness (mm) 10 Overall Length (mm) 147 Blade Width (mm) 16 Mass (g) 24 Blade Length (mm) 28 Maximum Width (mm) 37 Esco Part No. EA589CW-2 Type Left-right combined use-up type Material (Blade) Steel Blade Shape Straight type Material (Main Unit) plasticfrom S$8.79Min. 2 days
- Ishinoko Industry On-site shop Folding saw Cardboard cuttingCompact design in pursuit of ease of use. It is large enough to fit in your pocket when folded. Uses a non-slip rubber grip for the grip. For cutting corrugated cardboard, rope, and styrofoam.Wall Thickness (mm) 0.8 Blade Length (mm) 120 Folding dimensions (mm) 153 Dimensions in Use (mm) 170 End Folding Length Possible
- DS International Packing string tape cutter Vinita No.13For packing, gardening, etc.Tape Length (m) 200~500 Tape Width (mm) 50
- Crown Office Supplies Cardboard cutterEasy to cut cardboard. Saw blade type cutter.Overall Length (mm) 175 Blade Length (mm) 65 Material (Handle) Wood Material (Blade) stainless steelfrom S$5.69Min. 2 days