All Category

Polyethylene Punched Hand Bags

A polyethylene hand-held bag is a polyethylene bag that can be used to carry documents and goods. Polyethylene is a material with excellent workability, and there are a wide variety of products. A rectangular bag with a standard shape with a hole for the handle is called a cut-out bag. The main uses are distribution of materials at briefing sessions and conferences, and shoppers at retail stores. The thickness of polyethylene in a product affects not only the load capacity but also the appearance and texture when touched. In situations where you want to value the impression, it will be the key to product selection along with the color and shape.
View : Grid List
Filter

Items 1 - 40 of 148

Set Ascending Direction
  1. Oversized plastic bag ivory
    SASAGAWA Oversized plastic bag ivory
    Oversized plastic bag! Ideal for large items such as cushions, stuffed animals, futons and picture frames! Large, cut-out plastic bag is convenient for large and bulky items. Contains B2 size panels, etc. Tailored 50 sheets for business use.
    Thickness (mm)  0.08  Folder Thickness (mm)  200  Quantity (Sheets)  50  Height (mm)  800  Width (mm)  900  RoHS directive (corresponding to 10 substances)  Correspondence  Material  High density polyethylene  Color  Ivory 
    from S$229.90
    Min. 5 days
  2. Color poly bag
    TRUSCO Color poly bag
    Soft type and soft to the touch. The thickness is 0.08mm, so it is durable and not easy to tear. For carrying catalogs and documents For carrying parts For handing over pamphlets, company information sessions, and meeting materials
    Thickness (mm)  0.08  Quantity (Sheets)  20  Type  Hand bag 
    Rating:
    90%
    from S$6.89
    Min. 2 days
  3. Stand pack
    HEIKO Stand pack
    It has a gusset at the bottom so it can stand on its own when opened and stuffed with fruits and vegetables. Product packaging, etc. The gusset is only in the center and both ends are gussetless.
    Thickness (mm)  0.04  Quantity (Sheets)  100  Color  Clear  Applicable Standard  Compliant with Food Sanitation Act  Type  Hand bag  Material  OPP 
    Rating:
    67%
    from S$22.99
    Min. 2 days
  4. Plastic bag with handle hole
    Household Japan Plastic bag with handle hole
    A plastic bag with a handle that makes no noise. A plastic bag that is easy to use in the office or at home. It is convenient to carry and can hold A4 size paper such as materials and leaflets. It is also useful as a shopper and at venues such as meetings and events. You can easily use it as a so... Read More
    Rating:
    85%
    from S$6.99
    Min. 2 days
  5. Brochure bag
    HEIKO Brochure bag
    Color poly made of strong CPP material! Ideal for events such as heavy catalogs.
    Thickness (mm)  0.05  Manufacturer Product Code  006995376  Width (mm)  230  Height (mm)  380  Quantity (Sheets)  50  Mass (g/sheet)  Material  CPP  Color  Clear 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  6. Matte Color Poly Bag
    HEIKO Matte Color Poly Bag
    A satin type polyethylene bag. You can create a chic wrapping with a tie ribbon. It is not a cut-out type.
    Thickness (mm)  0.07  Material  LDPE 
    from S$8.99
    Min. 2 days
  7. Unihandy 100 pieces
    SEISANNIPPONSHA Unihandy 100 pieces
    The top of the chuck (handle part) is thicker than the main body. It is convenient to carry. For set sale and take-out
    Quantity (Sheets)  100  Material  Polyethylene (PE)  Color  Transparent 
    from S$38.99
    Min. 2 days
  8. Flat bag
    Fukusuke Kogyo Flat bag
    The dimensions are designed with consideration for the fit after wrapping. Since the handle part is mountain-shaped, the opening widens greatly. The combination of the bottom gusset and the inverted C-shaped sticker gives the bag a sense of stability.
    Material  HDPE  Shape  Oval 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  9. Handbag oval check
    HEADS Handbag oval check
    I drew an orthodox check pattern freehand. It's simple, so it's easy to coordinate.
    Quantity (Sheets)  100  Color  Blue  Material  Polyethylene (hard)  Type  Same design on both sides 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  10. Carry bag lunch
    Fukusuke Kogyo Carry bag lunch
    You can carry lunch boxes, side dishes, etc. without tilting them. The bag has a wide mouth, making it easy to put in and take out products. Due to the bottom gusset design, you can carry lunch boxes, side dishes, cake boxes, bread, etc. in a stable shape.
    Material  HDPE 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  11. HD plastic bag
    HEIKO HD plastic bag
    For panels
    Thickness (mm)  0.035  Quantity (Sheets)  20  Material  HDPE  Type  Hand bag  Color  White 
    from S$29.99
    Min. 2 days
  12. Poly handbag without oval
    Maruman Poly handbag without oval
    LDPE polyethylene bag. A shopping bag with a hand-held hole without an oval, and a soft type that is not rough. It is a glossy and smooth material. With a moderate thickness of 0.06 mm, it is large enough to hold A4 size documents. It is useful for carrying and distributing leaflets, catalogs and... Read More
    Thickness (mm)  0.06  Width (mm)  240  Height (mm)  400 (under the chuck) 
    from S$119.90
    Min. 2 days
  13. PE bag with French frosted zip / white
    HEADS PE bag with French frosted zip / white
    You can easily make setup gifts such as shampoo, cosmetics, and miscellaneous goods. It is a very fashionable and convenient product with an elegant French design that makes the products inside stand out well and is also very useful as a package for products that are displayed and sold at stores.
    Thickness (mm)  0.1  Quantity (Sheets)  30  Material  Polyethylene (soft)  Type  Same design on both sides with zip  Color  Transparent 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  14. Brown check PE bag
    HEADS Brown check PE bag
    A poly bag that can hold large items such as interior goods, art supplies, and bedding. It is a specification that the contents are hard to see through with a checkered pattern in brown.
    Quantity (Sheets)  50  Color  Brown  Material  Polyethylene (hard)  Type  Single-sided design 
    from S$49.99
    Min. 2 days
  15. V pack
    HEIKO V pack
    Can be widely used for vegetables, fruits, watermelons, etc.
    Thickness (mm)  0.013  Manufacturer Product Code  006695100  Quantity (Sheets)  200  Mass (g/sheet)  3.6  Width (mm)  380  Height (mm)  760(480)  Applicable Standard  Compliant with Food Sanitation Act  Material  HDPE  Color  Milky white 
    from S$14.99
    Min. 2 days
  16. Uni-handy (hand bag with chuck) 0.06mm
    SEISANNIPPONSHA Uni-handy (hand bag with chuck) 0.06mm
    The contents will not get wet even on rainy days. The zipper top (handbag part) is thicker than the main body. Convenient to carry. For set sale and take-out. * Cannot be used for liquids.
    Thickness (mm)  0.06  Type  Hand bag with zipper  Color  Transparent 
    from S$299.90
    Min. 4 days
  17. Duty free bag
    SHIMOJIMA Duty free bag
    Peel off the tape and seal it with a sticker! You can see it at a glance when you open it.
    Quantity (Sheets)  50  Material  CPP  Color  Clear 
    from S$28.99
    Min. 5 days
  18. Camouflage PE bag
    HEADS Camouflage PE bag
    This camouflage series is recommended for men's jeans shops, thrift shops, unisex clothing stores, and general merchandise stores. The calm tone camouflage pattern is elegant and fashionable, and is a design that is preferred by both men and women.
    Quantity (Sheets)  100  Material  Polyethylene (hard)  Color  khaki 
    from S$17.99
    Min. 6 days
  19. Culture bag standard product (H type)
    Fukusuke Kogyo Culture bag standard product (H type)
    Material  HDPE  Shape  loop 
    from S$179.90
    Min. 5 days
  20. PE handbag
    Just Corp. PE handbag
    Polyethylene handbag that is very useful from shops to exhibitions
    Quantity (Sheets)  100  Type  Handbag  Material  PE 
    from S$39.99
    Min. 4 days
  21. Carry bag lunch
    Fukusuke Kogyo Carry bag lunch
    You can carry lunch boxes, side dishes, etc. without tilting them. The bag has a wide mouth, making it easy to put in and take out products. Due to the bottom gusset design, you can carry lunch boxes, side dishes, cake boxes, bread, etc. in a stable shape.
    Material  HDPE  Shape  carry  Color  lunch/white milk 
    from S$99.90
    Min. 5 days
  22. Arm bag Nordic style
    KAKUKEI Arm bag Nordic style
    * Color may transfer due to water wetting or rubbing. * Due to the characteristics of the product, the displayed size may differ slightly.
    Material  LDPE  Color  Milky white 
    from S$6.49
    Min. 7 days
  23. Arm bag vintage
    KAKUKEI Arm bag vintage
    * Color may transfer due to water wetting or rubbing. * Due to the characteristics of the product, the displayed size may differ slightly.
    Material  LDPE  Color  Milky white 
    from S$6.49
    Min. 7 days
  24. Mode bag standard product
    Fukusuke Kogyo Mode bag standard product
    Material  HDPE  Shape  mode 
    from S$139.90
    Min. 5 days
  25. Bell bag
    Bellbe Bell bag
    Quantity (Sheets)  100  Material  Paper  Color  Unbleached  Type  paper bag 
    from S$8.99
    Min. 7 days
  26. LD Arm Bag Metallic Blue
    Fukusuke Kogyo LD Arm Bag Metallic Blue
    Material  LDPE  Color  Metallic blue 
    from S$179.90
    Min. 5 days
  27. Clothes bag Bear Collection
    Bellbe Clothes bag Bear Collection
    Quantity (Sheets)  100  Material  Paper  Type  Western bag 
    from S$12.99
    Min. 7 days
  28. Arm bag with gusset
    KAKUKEI Arm bag with gusset
    Arm back with bottom gusset
    Material  OPP#30/CPP#20 
    from S$5.59
    Min. 7 days
  29. Carry bag
    Fukusuke Kogyo Carry bag
    You can carry the product without tilting it.
    Quantity (Sheets)  1000  Height (mm)  200  Material  HDPE  Shape  carry 
    from S$119.90
    Min. 5 days
  30. Carry bag wide
    Fukusuke Kogyo Carry bag wide
    The perfect size for a cake box.
    Folder Thickness (mm)  120  Height (mm)  250  Quantity (Sheets)  500  Width (mm)  530  Material  HDPE  Color  Translucent  Shape  carry  Size  wide 
    from S$86.99
    Min. 5 days
  31. Handbag Duty Free Poly
    HEIKO Handbag Duty Free Poly
    From October 1, 2014, the tax exemption target has expanded to consumables. A sealing bag that you can find when you open the bag, which is necessary for duty-free sales.
    Quantity (Sheets)  20  Type  Handbag 
    from S$26.99
    Min. 5 days
  32. Unihandy (hand bag with chuck) 0.1mm
    SEISANNIPPONSHA Unihandy (hand bag with chuck) 0.1mm
    The contents will not get wet even on rainy days. The zipper top (handbag part) is thicker than the main body. Convenient to carry. For set sale and take-out. * Cannot be used for liquids.
    Thickness (mm)  0.1  Type  Hand bag with zipper  Color  Milky white 
    from S$289.90
    Min. 4 days
  33. New Arm Bag LD Cream
    Fukusuke Kogyo New Arm Bag LD Cream
    SS size is ideal for storing A4 size pamphlets.
    Color  Cream  Material  LDPE  Shape  Oval 
    from S$199.90
    Min. 5 days
  34. Carry bag olive
    Fukusuke Kogyo Carry bag olive
    You can carry the product without tilting it.
    Quantity (Sheets)  1000  Height (mm)  200  Material  HDPE  Shape  carry 
    from S$149.90
    Min. 5 days
  35. LD Arm Bag Gray
    Fukusuke Kogyo LD Arm Bag Gray
    Color  Gray  Material  LDPE 
    from S$179.90
    Min. 5 days
  36. Carry bag brown
    Fukusuke Kogyo Carry bag brown
    It is a calm brown color.
    Quantity (Sheets)  1000  Height (mm)  200  Material  HDPE  Shape  carry 
    from S$149.90
    Min. 5 days
  37. Frost BAG Eiffel
    TSUTSUMU Frost BAG Eiffel
    Width (mm)  150  Height (mm)  260  Material  HDPE  Folder Thickness (mm)  None  Color  White 
    from S$3.89
    Min. 6 days
  38. New Arm Bag LD Light Blue
    Fukusuke Kogyo New Arm Bag LD Light Blue
    SS size is ideal for storing A4 size pamphlets.
    Thickness (mm)  0.06  Quantity (Sheets)  1200  Width (mm)  250  Height (mm)  400  Material  LDPE  Color  Light blue  Shape  Oval  Size  SS 
    from S$199.90
    Min. 5 days
  39. Shopping Bag Plain Black Jumbo Size
    ZAP Shopping Bag Plain Black Jumbo Size
    It is a plain black bag that does not show through the contents. Although it has a handle, it can be distributed free of charge to customers because it is printed for repeated use so that it is not covered by the plastic shopping bag charge. Ideal for shopping bags such as large stuffed animals a... Read More
    Thickness (mm)  0.055  Quantity (Sheets)  200  Folder Thickness (mm)  200  Width (mm)  650  Height (mm)  700  Color  Black  Material  Polyethylene  Size  jumbo 
    from S$129.90
    Min. 6 days
  40. Duty Free Shop Bag
    Fukusuke Kogyo Duty Free Shop Bag
    from S$489.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 148

Set Ascending Direction