All Category

Antirust Paper and Antirust Sheet

As the name suggests, rust-proof paper and rust-proof sheet are sheets used to prevent rust. Rustproof paper can be made by immersing or coating chemicals used for rustproofing. At this time, it is important not to contain scientifically active substances that cause rusting, which makes it convenient for long-term storage of rusting items. There are various sizes of rust-proof paper, and tens or hundreds of sheets are usually one set. Depending on the product, rust prevention for 6 to 12 months is achieved. Even if you are not using it, rust-proof paper will deteriorate, so use it as soon as possible.
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. Vaporizable rustproof paper Adpack GK-7 (M)
    ADCOAT Vaporizable rustproof paper Adpack GK-7 (M)
    The components vaporized from the rust preventive paper into the air immediately form an invisible film on the metal surface to protect it from rust. Rust-proof packaging (packing) can be done easily, and the rust-proof effect is immediately exhibited. Moreover, the product can be used immediatel... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  2. ZERUST Rust Prevention Bag (for Iron / Steel)
    TRUSCO ZERUST Rust Prevention Bag (for Iron / Steel)
    Ideal for rust-proof storage of iron and cast iron parts. When used in combination with a container, it can be used continuously by taking out as many parts as needed while controlling rust prevention. For service parts that need to be stocked overseas, rust prevention is possible by using them t... Read More
    Material / Finish  Polyethylene + Zelast additive 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  3. Vaporizable rustproof paper Adpack CK-6 (M)
    ADCOAT Vaporizable rustproof paper Adpack CK-6 (M)
    The components vaporized from the rust preventive paper into the air immediately form an invisible film on the metal surface to protect it from rust. Rust-proof packaging can be easily performed, and the rust-proof effect is immediately exhibited. Moreover, the product can be used immediately aft... Read More
    Length (m)  100  Width (mm)  1000  Trusco Part No.  321-5296  Material  60g anti-rust craft  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roll type 
    from S$349.90
    Min. 4 days
  4. Gelast film (sheet: iron only)
    Taiyo Petroleum Gas Gelast film (sheet: iron only)
    Zerust(R) anti-corrosion film is a volatile anti-corrosion film made by kneading a rust inhibitor into a resin. There is no front or back to the film, and it protects the metal from rust just by wrapping it. Ideal for rust prevention of iron-based metals such as steel, cast iron, and stainless st... Read More
    Color  Light yellow 
    from S$379.90
    Min. 6 days
  5. Eco Series Vaporizable Anti Corrosive Paper Ad Sheet (for Iron and Steel)
    ADCOAT Eco Series Vaporizable Anti Corrosive Paper Ad Sheet (for Iron and Steel)
    Simply put the ad sheet in a container box or plastic bag and seal it with the product to protect your important metal products from rust. It has much stronger rust preventive power than rust preventive film. It is a JIS-Z1535 acceptable product. The rust inhibitor impregnated in the paper evapor... Read More
    Thickness (mm)  0.13  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Kraft paper + rust inhibitor (for steel)  Shape  Seats  Quality retention period  Unopened for 3 years 
    Rating:
    55%
    from S$68.99
    Min. 2 days
  6. ZERUST Anti Corrosion Paper (for Iron and Non-Ferrous)
    TRUSCO ZERUST Anti Corrosion Paper (for Iron and Non-Ferrous)
    A double-sided rust preventive type vaporizable rust preventive paper impregnated with Zelast rust preventive component. A double-sided rust preventive type vaporizable rust preventive paper impregnated with Zelast rust preventive component. Storage of iron and non-ferrous metals (galvanized, chr... Read More
    Operating Temperature Range (℃)  -10~80  Thickness (mm)  0.07  Suitable Material  Ferrous and non-ferrous metals  Material  Kraft paper + vaporizable rust inhibitor  Shape  Seats 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  7. Vaporizable rust-proof paper Adpack SK-7 (M)
    ADCOAT Vaporizable rust-proof paper Adpack SK-7 (M)
    The components vaporized from the rust preventive paper into the air immediately form an invisible film on the metal surface to protect it from rust. Rust-proof packaging can be easily performed, and the rust-proof effect is immediately exhibited. Moreover, the product can be used immediately aft... Read More
    Material  75g anti-rust craft  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  8. Gelast rust-proof stretch film (for iron and steel)
    TRUSCO Gelast rust-proof stretch film (for iron and steel)
    A special film that has both adhesiveness and elasticity, and the Zelast component is emitted from the adhesive surface. Demonstrates excellent adhesion and enables simultaneous packing of machines of different shapes and types. Because the roll is small and lightweight, it can be handled by one ... Read More
    Thickness (mm)  0.025  Width (mm)  500  Trusco Part No.  270-8116  Mass (kg)  3.2  Length (m)  200 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  9. Shimazu Sabin (Anti-rust Bag)
    Shimadzu Shimazu Sabin (Anti-rust Bag)
    By using inorganic raw materials, there is no vaporization during molding and it is non-toxic and harmless, so you can use it with confidence. It reacts to the moisture in the package and shows weak alkalinity. The effect prevents oxidation and rust. Since it is an inorganic raw material, it has ... Read More
    Thickness (mm)  0.1  Trusco Part No.  335-8216  Mass (g/sheet)  15  Dimensions, Height x Width (mm)  250×350  Color  Transparent blue  Mass (g)  300 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  10. Volatile Anti Corrosion Paper Adpack TK-610(M)
    ADCOAT Volatile Anti Corrosion Paper Adpack TK-610(M)
    The components vaporized from the rust preventive paper into the air immediately form an invisible film on the metal surface to protect it from rust. Rust-proof packaging can be easily performed, and the rust-proof effect is immediately exhibited. Moreover, the product can be used immediately aft... Read More
    Material  60g anti-rust craft  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  11. Vaporizable rustproof paper Adpack GP-7 (M)
    ADCOAT Vaporizable rustproof paper Adpack GP-7 (M)
    The components vaporized from the rust preventive paper into the air immediately form an invisible film on the metal surface to protect it from rust. Rust-proof packaging can be easily performed, and the rust-proof effect is immediately exhibited. Moreover, the product can be used immediately aft... Read More
    Length (m)  100  Width (mm)  1000  Material  75g anti-rust craft  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roll type 
    from S$299.90
    Min. 2 days
  12. Gelast film bag type (for iron)
    Taiyo Petroleum Gas Gelast film bag type (for iron)
    Zelast film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signifi... Read More
    Color  Light yellow 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  13. Vaporizable rust-proof paper Adpack SP-7 (M)
    ADCOAT Vaporizable rust-proof paper Adpack SP-7 (M)
    Not only does it have anti-corrosive properties against iron / non-ferrous metals (copper / brass, phosphor bronze, tinplate), zinc plating, chrome plating, and nickel plating, but it also has little adverse effect on plastics. Passed the test specified in JIS Z 0321. * Regarding the rust prevent... Read More
    Length (m)  100  Width (mm)  1000  Mass (kg)  11  Possible Rust Preventing Period  12-36 months  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roll type  Roll diameter (mm)  Φ145 
    from S$349.90
    Min. 2 days
  14. Anti-rust Bag (for Iron)
    ESCO Anti-rust Bag (for Iron)
    Rating:
    100%
    from S$13.99
    Min. 2 days
  15. Zelast vaporizable rust inhibitor
    TRUSCO Zelast vaporizable rust inhibitor
    When placed in a gas in a closed space, it suppresses the electrochemical reaction of rust and exerts a rust preventive effect. Due to the small size of the product, it is very convenient to install in a narrow space. Anti-corrosion of equipment inside the panel such as control panels and industr... Read More
    Operating Temperature Range (℃)  -10~80  Length (m)  0.05  Heat Resistance Temperature (℃)  120  Width (mm)  25  Dimensions, Width W x Length L x Thickness (mm)  25×50×17  Trusco Part No.  329-4692  Mass (g)  Expiration (year)  5 (unopened)  Capacity  Effective protection 110L  Material  Polypropylene (PP)  Type  sponge 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  16. ZERUST vaporizable rust inhibitor
    Taiyo Petroleum Gas ZERUST vaporizable rust inhibitor
    When placed in a gas in a closed space, it suppresses the electrochemical reaction of rust and exerts a rust preventive effect. Due to the small size of the product, it is very convenient to install in a narrow space. Anti-corrosion of equipment inside the panel such as control panels and industr... Read More
    Operating Temperature Range (℃)  -10~80  Material  Polypropylene 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  17. Vaporization Rust Prevention Tablet
    AS ONE Vaporization Rust Prevention Tablet
    When placed inside a closed device or in a container, the rust preventive component coats the metal to prevent the formation of rust from condensation. The rust preventive film has no electrical, chemical or mechanical effects and does not cause chemical deposition. Approximately 7L per tablet to... Read More
    Mass (g)  0.85 / tablet  Type  100 tablets  As ONE Part Number  3-6232-01 
    from S$77.99
    Min. 2 days
  18. Ad film (rust-proof paper for steel in a plastic bag with a chuck)
    ADCOAT Ad film (rust-proof paper for steel in a plastic bag with a chuck)
    Simply put the ad sheet in a container box or plastic bag and seal it with the product to protect your important metal products from rust. It has much stronger rust preventive power than rust preventive film. It is a JIS-Z1535 acceptable product. Rust-proof paper is set in a plastic bag, so you c... Read More
    Thickness (mm)  0.13  Mass (kg)  1 (bag)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Kraft paper + rust inhibitor (for steel)  Shape  Sheet with plastic bag with chuck  Quality retention period  Unopened for 3 years 
    Rating:
    20%
    from S$64.99
    Min. 2 days
  19. Rust prevention film VpCI-126
    Cotec Rust prevention film VpCI-126
    A unique vaporization rust preventive component coats the metal and prevents the formation of rust from dew condensation. Indoor rust preventive film
    Possible Rust Preventing Period  5 years 
    from S$119.90
    Min. 2 days
  20. Gelast rust prevention film (for iron and steel)
    TRUSCO Gelast rust prevention film (for iron and steel)
    The rust preventive component is emitted from both sides of the film. It has a rust preventive effect just by wrapping metal products and machines. Since no rust inhibitor remains, post-treatment is easy. Since the Zelast component is emitted from both sides of the film, the operator can pack it ... Read More
    Thickness (mm)  0.1  Material / Finish  Polyethylene + Zelast additive 
    from S$559.90
    Min. 2 days
  21. Zelast rust inhibitor tab type
    TRUSCO Zelast rust inhibitor tab type
    When placed in a gas in a closed space, it suppresses the electrochemical reaction of rust and exerts a rust preventive effect. Long-term storage of precision equipment in closed containers and cases.
    Length (m)  0.02  Mass (g)  0.5  Heat Resistance Temperature (℃)  120  Width (mm)  20  Dimensions, Width W x Length L x Thickness (mm)  20×20×1.5  Trusco Part No.  329-4684  Mass (g/bag)  Expiration (year)  5 (unopened)  Material  Polypropylene (PP) 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  22. Vaporizable Rust-proof Paper Adpack TP-810 (M)
    ADCOAT Vaporizable Rust-proof Paper Adpack TP-810 (M)
    A long-term storage type volatile rust preventive paper made by applying a vaporizable rust preventive agent to kraft paper. Widely used for all purposes such as cutting tools such as cutters and kitchen knives, steel, automobiles, and various equipment. Passed the test specified in JIS Z 1535 * ... Read More
    Mass (kg)  10  Possible Rust Preventing Period  10-14 months  Length (m)  100  Width (mm)  1000  Material  75g neutral craft for rustproof paper  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roll type  Roll diameter (mm)  Φ135 
    from S$359.90
    Min. 2 days
  23. Anti-corrosion tablet  Core pack tablet
    Cotec Anti-corrosion tablet Core pack tablet
    Enter the required quantity according to the rust preventive volume.
    Capacity  (Rust prevention) 7L  Dimension (mm)  12×7 
    from S$76.99
    Min. 2 days
  24. VCI film (vaporizable rust preventive film) Bag type for both iron and non-ferrous
    Sunyou Printing VCI film (vaporizable rust preventive film) Bag type for both iron and non-ferrous
    (1) It has both immediate effect and sustainability. (2) Since the film is transparent, you can easily check the contents. (3) Heat sealing is possible in the same way as ordinary polyethylene film. (4) In addition to rust on metal parts, it is also effective in preventing discoloration, fogging,... Read More
    Thickness (mm)  0.08  Color  Green  Material  the film 
    from S$289.90
    Min. 8 days
  25. Volatile rust inhibitor
    NEGUROSU DENKO Volatile rust inhibitor
    A corrosion inhibitor that becomes a gas at room temperature. By dissolving the vaporized component in the moisture in the atmosphere, the imbalance potential formed on the metal surface is suppressed and the generation of rust is suppressed. It is also effective for non-ferrous metals such as co... Read More
    Capacity  (Standard protection) 110L  Operating Temperature Range (℃)  0~60  Valid Period  1 year after opening 
    from S$22.99
    Min. 24 days
  26. VCI film (vaporizable rust-proof film) for both iron and non-ferrous roll type
    Sunyou Printing VCI film (vaporizable rust-proof film) for both iron and non-ferrous roll type
    (1) It has both immediate effect and sustainability. (2) Since the film is transparent, you can easily check the contents. (3) Heat sealing is possible in the same way as ordinary polyethylene film. (4) In addition to rust on metal parts, it is also effective in preventing discoloration, fogging,... Read More
    Color  Green  Material  the film 
    from S$389.90
    Min. 8 days
  27. 100x200mm non-ferrous metal / electrostatic / antioxidation bag / 100 sheets
    ESCO 100x200mm non-ferrous metal / electrostatic / antioxidation bag / 100 sheets
    Special rust preventive material. For non-ferrous metals only. Protects electronic components from static electricity and oxidation. Semi-transparent specifications that are convenient for distinguishing what is inside. An excellent film that has both rust prevention (antioxidation) and antistati... Read More
    Thickness (mm)  0.07  Dimension (mm)  100×200  Valid Period  About 1 year (under normal conditions)  Esco Part No.  EA944CL-100  Suitable Material  Non-ferrous metal 
    from S$25.99
    Min. 6 days
  28. 500mmx200m anti-rust stretch film (for iron)
    ESCO 500mmx200m anti-rust stretch film (for iron)
    It adds a rust preventive effect to the stretch characteristics and is ideal for rust preventive packaging of iron-based parts and iron coils. For iron only
    Length (m)  200  Dimensions, W (mm) x L (m)  500×200  Width (mm)  500  Thickness (mm)  0.025  Esco Part No.  EA944WB-50 
    from S$129.90
    Min. 6 days
  29. Evaporable rust-proof capsule
    Japan Green Cross Evaporable rust-proof capsule
    Vaporizable preservatives suppress the growth of rust and protect electrical and electronic equipment. For in-panel equipment such as control panels and industrial instruments. For marine equipment.
    Possible Rust Preventing Period  Trusco Part No.  147-8256  Outer Diameter (mm)  17×25×50  Mass (g)  Japanese Green Cross No.  346017  Type of Terminal Fitting  Pasting type  Material / Finish  Sponge part: Urethane foam  Specification  With back tape  Operating Temperature (℃)  Within 80 ℃ 
    from S$26.99
    Min. 3 days
  30. Geralast film sheet (for iron)
    Taiyo Petroleum Gas Geralast film sheet (for iron)
    The last film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signi... Read More
    Length (m)  150  Color  Light yellow 
    from S$699.90
    Min. 4 days
  31. 300x460mm anti-rust bag (for iron / 100 sheets)
    ESCO 300x460mm anti-rust bag (for iron / 100 sheets)
    Zelast film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signifi... Read More
    Thickness (mm)  0.1  Dimension (mm)  300×460  Valid Period  About 1 year (under normal conditions)  Esco Part No.  EA944CK-300 
    from S$159.90
    Min. 6 days
  32. Zelast anti-rust air cell bag (for iron)
    TRUSCO Zelast anti-rust air cell bag (for iron)
    A vaporizable rust-preventive cushioning material that has an excellent cushioning effect and also contains a Zelast component. Product subdivision management and rust prevention effect can be performed at the same time. When used in combination with a container, it can be used continuously by ta... Read More
    Diameter (Φmm)  (Bubble) 10  Thickness (mm)  Heat Resistance Temperature (℃)  80  Material  Polyethylene (PE) (Zelast additive) 
    from S$55.99
    Min. 3 days
  33. Rust prevention pouch 1Mul
    Cotec Rust prevention pouch 1Mul
    Rust preventive in Tyvek bag, a product specified by the world's leading bearing manufacturer.
    Capacity  (Rust prevention) 28L  Dimension (mm)  63×70 
    from S$389.90
    Min. 11 days
  34. 150x250mm non-ferrous metal / electrostatic / antioxidation bag / 100 sheets
    ESCO 150x250mm non-ferrous metal / electrostatic / antioxidation bag / 100 sheets
    Special rust preventive material. For non-ferrous metals only. Protects electronic components from static electricity and oxidation. Semi-transparent specifications that are convenient for distinguishing what is inside. An excellent film that has both rust prevention (antioxidation) and antistati... Read More
    Thickness (mm)  0.07  Dimension (mm)  150×250  Valid Period  About 1 year (under normal conditions)  Esco Part No.  EA944CL-150 
    from S$44.99
    Min. 6 days
  35. Rust cup VpCI-105
    Cotec Rust cup VpCI-105
    Rust on complex parts of electrical components such as control equipment, switchboards and equipment can sometimes cause serious and enormous damage. Cortec's rust preventives for electronics and electricity are effective in preventing rust on sensitive equipment, extending the life of equipm... Read More
    Material  PE  Capacity  (Rust prevention) 142L  Dimensions, Diameter x Height H (Φmm x mm)  57×19 
    from S$689.90
    Min. 11 days
  36. Rust prevention film roll type
    Kanto Okura Rust prevention film roll type
    The greenish translucent color makes it easy to check the contents, and customs clearance on the receiving side at the time of export is smooth. The rust preventive effect has an immediate effect on the part that is in direct contact with the object, and is effective when the vaporized component ... Read More
    Color  Green  Thickness (μm)  100  Length (m)  150  Type  M (for both iron and non-ferrous) 
    from S$649.90
    Min. 6 days
  37. 1200mmx100m Anti-rust buffer sheet (for iron)
    ESCO 1200mmx100m Anti-rust buffer sheet (for iron)
    For iron only. Has rust prevention + cushioning effect. For large machines and precision parts that are vulnerable to impact. Due to its excellent cushioning effect, it is ideal for rust prevention of large machines and precision parts that are vulnerable to impact.
    Diameter (Φmm)  Bubbles: 10  Width (mm)  1200  Dimensions, W (mm) x L (m)  1200×100  Esco Part No.  EA944WC-120  Length (m)  100 
    from S$599.90
    Min. 6 days
  38. Evaporable rust-proof capsule
    Japan Green Cross Evaporable rust-proof capsule
    Vaporizable preservatives suppress the growth of rust and protect electrical and electronic equipment. For in-panel equipment such as control panels and industrial instruments. For marine equipment.
    Possible Rust Preventing Period  Trusco Part No.  147-9747  Mass (g)  20  Outer Diameter (mm)  23×32×53  Japanese Green Cross No.  346018  Type of Terminal Fitting  Pasting type  Specification  With back tape  Operating Temperature (℃)  Within 80 ℃ 
    from S$97.99
    Min. 3 days
  39. Rust prevention film roll type (single opening)
    Kanto Okura Rust prevention film roll type (single opening)
    The greenish translucent color makes it easy to check the contents, and customs clearance on the receiving side at the time of export is smooth. The rust preventive effect has an immediate effect on the part that is in direct contact with the object, and is effective when the vaporized component ... Read More
    Color  Green  Type  M (for both iron and non-ferrous)  Length (m)  75  Width (mm)  1200  Thickness (μm)  100 
    from S$449.90
    Min. 8 days
  40. Gelast film sheet (non-ferrous)
    Taiyo Petroleum Gas Gelast film sheet (non-ferrous)
    The last film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signi... Read More
    Thickness (mm)  0.08  Length (m)  75  Color  Pink 
    from S$1,199.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction