All Category

Safety Protection Tapes

Safety protection tapes are tapes designed for safety, and there are various types. Anti-slip tape has the effect of preventing slip accidents simply by applying the tape. Line tape is used for the purpose of showing division display and passage display using white or color tape. Cushion tape is a tape that uses cushioning material and has excellent shock absorption. Grip tape acts as a slipper for gripping objects such as handles. Fluorescent / phosphorescent tapes have a role to pay attention to the display of wall surfaces and columns with fluorescent colors.
View : Grid List
Filter

Items 1 - 40 of 786

Set Ascending Direction
  1. Safety Walk Non-slip Tape Swg
    3M Safety Walk Non-slip Tape Swg
    Simply peel off the backing paper and stick it on to prevent slipping accidents. Slightly thick soft type that can be used even with bare feet. Reliable effect even if water or oil is splashed. Good cushioning and suitable for indoor stairs. For corridors, step stools, stepladder steps, and kitch... Read More
    Color  Gray  Type  Roll type (for indoor use)  Operating Temperature Range (℃)  -20~60  Base Material  plastic  lining  Polyester  Adhesive  Rubber type  Material (Back)  Backing paper: liner paper  Main Application  Anti-slip function  Applying Temperature (℃)  More than 10  Where to Use  For indoor use  Feature  Water and oil resistant 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  2. L-shaped sheet
    Iwata Mfg. L-shaped sheet
    L-shaped, convenient for pallet storage, etc. * When pasting, remove the oil from the surface to be pasted in advance, and then paste in an environment of 15 ° C or higher in a dry state.
    Base Material  PVC  Dimensions, W (mm) x L (m)  50×150×150  Adhesive  Rubber type  Adhesive Force  14N/50mm 
    from S$9.59
    Min. 2 days
  3. Fluorescent reflective butyl tape
    KIRACS Fluorescent reflective butyl tape
    Fluorescent reflective tape that can be attached to concrete surfaces. Since it uses butyl rubber, it can be used outdoors. It stands out vividly during the day, so it has excellent visibility, and at night it shines brightly under the headlights of a car. * The adhesive of this product is a buty... Read More
    Color  Lemon yellow  Base Material  PET / glass beads / aluminum  Adhesive  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Recycled paper use mark  Conformity 
    from S$12.99
    Min. 2 days
  4. Stair slip prevention tape half 14
    MYST Stair slip prevention tape half 14
    Strong non-slip processing For non-slip stairs
    Color  Brown  Base Material  Cotton  Adhesive  Acrylic resin  Main Application  Anti-slip function  Where to Use  For indoor use 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  5. 100mmx5m non-slip tape (transparent)
    ESCO 100mmx5m non-slip tape (transparent)
    For shoes
    Specification  Adhesive, with release paper  Color  Transparent  Base Material  Polyester film  Abrasive Grain  Artificial abrasive  Main Application  Anti-slip function 
    from S$84.99
    Min. 2 days
  6. Non-slip Tape Outdoors
    MonotaRO Non-slip Tape Outdoors
    You can prevent slip accidents by simply peeling off the backing paper and pasting it. It has excellent water resistance and can be used outdoors. Aluminum is used for the lining, making it ideal for adhering to uneven areas. For slip prevention on uneven surfaces such as diamond plates and stair... Read More
    Operating Temperature Range (℃)  -5~50  Type of Abrasive Grain  Mineral particles (aluminum oxide)  Base Material  Aluminum foil  Elongation (%)  25  Adhesive Force  1500g/25mm、14.7N/25mm  Main Application  Anti-slip function  Tensile Strength (N/25mm)  58.8  Durability (years)  Approx. 1~1.5  Where to Use  Outdoor use  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  water resistant 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  7. Line Tape
    MonotaRO Line Tape
    Line tape made of PVC material. Due to the characteristics of PVC, it has the property of stretching slightly. No separator is included. For indoor division of factories, stores, schools, etc. and line drawing of corridors. * Depending on the object to be pasted and the usage environment, there m... Read More
    Base Material  PVC  Adhesive  Acrylic adhesive  Adhesive Force  0.8 or more N/10mm  Main Application  For display and safety  Where to Use  Indoor 
    Rating:
    76%
    from S$5.79
    Min. 2 days
  8. Line Tape E-A Floor Marking Tape
    Nitto L Materials Line Tape E-A Floor Marking Tape
    Standard type with peeling liner. An environment-friendly indoor compartment display tape in which an adhesive that does not contain organic solvents is applied to a polyolefin film that uses organic pigments that do not contain harmful heavy metals. Uses a special adhesive that fits well on roug... Read More
    Tensile Strength (N/10mm)  37.5  Tensile Strength (N/20mm)  75 
    Rating:
    79%
    from S$56.99
    Min. 2 days
  9. PYOLAN (TM) Line Tape L-10
    DIATEX PYOLAN (TM) Line Tape L-10
    Excellent workability due to hand cutting. Acrylic glue is used, and the design has less glue squeeze out and less glue residue. For marking lines on the premises of factories, parking lots, hospitals, etc. For guidance line markings in schools, hotels, station premises, etc. * Not suitable for d... Read More
    Base Material  Polyethylene cloth  Adhesive  Acrylic  Main Application  For display and safety  Tensile Strength (N/10mm)  60  Tensile Strength (N/50mm)  320  Release Liner  None  Where to Use  Indoor 
    Rating:
    75%
    from S$19.99
    Min. 2 days
  10. Safety Walk Non-slip Tape Type A
    3M Safety Walk Non-slip Tape Type A
    Slip accidents can be prevented by simply peeling off the backing paper and pasting it. The effect does not change even if it is exposed to water or oil. A non-slip tape product that uses aluminum foil for packing (lining) and exhibits excellent adhesive strength on uneven surfaces. For slip prev... Read More
    Type of Abrasive Grain  Mineral particles  Base Material  Aluminum foil  Adhesive  Rubber type  Main Application  Anti-slip function  Where to Use  For indoor use  Feature  Water and oil resistant 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  11. Line tape No.340
    TERAOKA SEISAKUSHO Line tape No.340
    A tape made by applying a rubber-based adhesive with excellent removability to a semi-rigid vinyl film with excellent durability and abrasion resistance. It features bright colors. Since there is no separator, pasting work is easy. Ideal for indoor marking lines such as stores, schools, and facto... Read More
    Base Material  Semi-cured vinyl film  Elongation (%)  240  Adhesive  Rubber type  Main Application  For display and safety  Adhesion Strength (N/25mm [gf])  5.39[550]  Tensile Strength (N/25mm [kgf])  245.2[25.0]  Tensile Strength (N/10mm)  98  Adhesion Strength (N/10mm, Reference)  2.16  Release Liner  None  Where to Use  Indoor  Feature  Durability, wear resistance 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  12. Anti-skid Tape AS-127 (for Uneven Surfaces)
    Nitto (Nitto Denko) Anti-skid Tape AS-127 (for Uneven Surfaces)
    It can be attached to various bases on uneven outdoor surfaces. Since aluminum foil is used for the base material, it fits well on uneven surfaces. In addition, due to its excellent durability, the anti-slip effect lasts for a long time. For non-slip of factories, stations, stairs of various faci... Read More
    Adhesive  Acrylic  Main Application  Anti-slip function  Tensile Strength (N/20mm)  150  Where to Use  Outdoor use 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  13. Retroreflective Tape
    MonotaRO Retroreflective Tape
    Accurately retroreflects the projected light. Suitable for marking the walls of parking lots, factories, and warehouses. * Wipe off dust, oil, and moisture from the surface to be pasted before using. *Do not use for electrical insulation. * Cut to the required length with scissors, etc., peel off... Read More
    Adhesive  Acrylic adhesive  Adhesive Force  18N/25mm  Main Application  For display and safety  Feature  Retroreflection 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  14. Line Marking Tape
    Tesa Tape Line Marking Tape
    You can draw clean lines just by pasting, eliminating the need for troublesome masking work. Strong and wrinkle-free. Indoor use. Line marking for factories and warehouses. On the floor of stores, etc., the product storage areas and walking paths are classified. Destination display in the corrido... Read More
    Specification  A cutter is required for cutting  Mass (g)  490  Base Material  Soft vinyl chloride (lead-free)  Adhesive  Rubber type  Elongation (%)  180  Adhesive Force  1.6N/10mm  Main Application  For display and safety  Tensile Strength (N/10mm)  36  Release Liner  None  Where to Use  Indoor  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  15. Anti-Slip Tape for Outdoor Use
    TRUSCO Anti-Slip Tape for Outdoor Use
    Easy to install, it will surely stop your feet from slipping and increase the degree of safety. The anti-slip effect does not change even when water or oil is applied, it fits well on uneven surfaces, and can be used immediately after application due to its excellent adhesive strength. General bu... Read More
    Base Material  Aluminum foil  Abrasive Grain  Silicon carbide, aluminum oxide  Adhesive  Acrylic  Adhesive Force  20N/25mm  Main Application  Anti-slip function  Tensile Strength (N/25mm)  147  Where to Use  Outdoor use  Feature  Water and oil resistant 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  16. Rubber non-slip sheet roll type
    TRUSCO Rubber non-slip sheet roll type
    The rubber surface is textured to prevent slipping. The rubber part is excellent in water resistance and waterproofness. You can freely cut it with scissors or a cutter, so you can cut it to your desired size. Uses a strong adhesive that sticks tightly and is hard to peel off. The sealing part is... Read More
    Color  Black  Base Material  EPDM rubber  Main Application  Anti-slip function  Where to Use  For indoor use 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  17. Line Tape E-SD Floor Marking Tape
    Nitto L Materials Line Tape E-SD Floor Marking Tape
    It is a zero-dust type with no peeling paper. An environmentally friendly tape that does not use lead or PVC. Uses an adhesive that does not contain organic solvents. Indoor use. For premise division lines such as factories and hospital warehouses.
    Base Material  Polyolefin film  Adhesive  Rubber type 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  18. Safety Walk Non-slip Tape Type S-B
    3M Safety Walk Non-slip Tape Type S-B
    Prevents slip accidents with a simple operation of peeling off the backing paper and pasting it. The anti-slip effect does not change even if it is exposed to water or oil. It can be installed easily and reliably by anyone, anywhere, and does not require drying time. A cutter is required for cutt... Read More
    Remark  For plane  Type of Abrasive Grain  Mineral particles  Base Material  Plastic film  Adhesive  Rubber type  Tensile Strength (N/10mm)  114  Where to Use  For indoor use 
    Rating:
    94%
    from S$48.99
    Min. 2 days
  19. Cushion tape Edge type Indoor use
    MonotaRO Cushion tape Edge type Indoor use
    The excellent cushioning properties of polyethylene foam soften the impact when hit by simply sticking it on a workbench or pillar. There is almost no glue left. It can be re-sticky even after it is peeled off. It can be easily cut and processed with a cutter or scissors. The material does not ea... Read More
    Base Material  Polyethylene foam  Adhesive  Urethane  Where to Use  Indoor  Feature  Water and weather resistance 
    Rating:
    83%
    from S$5.89
    Min. 2 days
  20. Rough Surface Line Tape LS Floor Marking Tape
    Nitto L Materials Rough Surface Line Tape LS Floor Marking Tape
    It follows a rough surface well because it uses a firm base material and a strong adhesive. A thick type with excellent wear resistance and durability. It can be used and passed immediately after pasting. For safety measures such as factories and warehouses, section markings, and passage markings... Read More
    Base Material  PVC film  Adhesive  Rubber type  Adhesive Force  14.58N/20mm  Main Application  For display and safety  Tensile Strength (N/10mm)  193.2  Feature  Durability and wear resistance 
    Rating:
    73%
    from S$32.99
    Min. 2 days
  21. Safety Walk Non-slip Tape SWB
    3M Safety Walk Non-slip Tape SWB
    Simply peel off the backing paper and stick it on to prevent slipping accidents. Hard type with abrasive grains. The effect does not change even if it rains. It is resistant to peeling, has excellent weather resistance and durability. Suitable for entrances and slopes. For stairs made of stone, t... Read More
    Color  Black  Type  Roll type (for outdoor use)  Operating Temperature Range (℃)  -20~60  Base Material  Olefin resin  Abrasive Grain  Surface: stone  Adhesive  Rubber type  Material (Back)  Backing paper: liner paper  Main Application  Anti-slip function  Applying Temperature (℃)  More than 10  Where to Use  For outdoor use 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  22. Reflective Pavement Marking Tape
    Matsuura Industry Reflective Pavement Marking Tape
    At night, the car lights reflect the glass beads scattered on the tape substrate. For parking lot line tape of factories, offices, etc.
    Base Material  Synthetic rubber sheet with glass beads  Adhesive  Synthetic rubber  Main Application  For display and safety  Where to Use  Outdoors  Feature  Reflection 
    Rating:
    89%
    from S$38.99
    Min. 2 days
  23. Α-Flash009 Luminescent Tape
    LTI Corp. Α-Flash009 Luminescent Tape
    By illuminating with light such as a fluorescent lamp for about 20 minutes, it emits visible light for 6 to 8 hours in a dark place. Uses PET film that does not generate dioxin. The first PVC-free product in the domestic industry. The first ecological product in Japan to pass the rigorous combust... Read More
    JIS Standard  JC  Main Application  For display and safety 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  24. Line Tape Thick Type
    MonotaRO Line Tape Thick Type
    There is no peeling paper, and you can draw a clean line immediately. It is less likely to wrinkle when pasted. Since the tape core is made of resin, there is no paper waste generated by the paper core. For indoor division of factories, stores, schools, etc. and line drawing of corridors. *Not su... Read More
    Base Material  Soft vinyl chloride  Elongation (%)  175  Adhesive Force  1.4N/10mm  Tensile Strength (N/10mm)  24  Adhesive  Rubber type 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  25. Edge Cushion Tape (for Indoor Use)
    TRUSCO Edge Cushion Tape (for Indoor Use)
    Uses foamed polyethylene with shock absorption. Uses an adhesive that leaves almost no residue after removal. It is also re-adhesive. It can be cut with a cutter or scissors and is easy to process. The closed-cell material does not absorb water and has excellent weather resistance. As a bumper fo... Read More
    Mass (g)  40  Base Material  Polyethylene foam  Adhesive  Urethane  Type of Terminal Fitting  Paste type  Where to Use  Indoor  Feature  Shock absorption, weather resistance 
    Rating:
    89%
    from S$7.99
    Min. 2 days
  26. Road surface tape (uniline tape)
    UNIT (UNIT SAFETY SIGNS) Road surface tape (uniline tape)
    Easy line construction can be done outdoors. Compared to full-scale line construction with paint, line construction can be done at a low price. Reflective and non-reflective types are available. I am familiar with unevenness well. For displaying divisions of factory premises, parking lots, and da... Read More
    Base Material  Synthetic rubber 
    Rating:
    91%
    from S$37.99
    Min. 2 days
  27. Cushion tape Edge type Indoor / outdoor
    MonotaRO Cushion tape Edge type Indoor / outdoor
    A strong adhesive type that does not easily come off. There is no re-adhesion. The excellent cushioning properties of polyethylene foam soften the impact when hit by simply sticking it on a workbench or pillar. It can be easily cut and processed with a cutter or scissors. The material does not ea... Read More
    Base Material  Polyethylene foam  Adhesive  Acrylic  Main Application  For buffer  Where to Use  Indoor / outdoor  Feature  Water and weather resistance  Adhesive Type  Strong adhesive 
    Rating:
    98%
    from S$10.99
    Min. 2 days
  28. Floor sign (line)
    Atom House Paint Floor sign (line)
    Easy installation by just sticking and tapping with adhesive tape. Thick and hard to tear. Display and safety for traffic safety signs on concrete floors and asphalt surfaces, lane markings, numbering, etc. * After pasting, hit evenly with a rubber hammer to crimp. *Cannot be used on rough asphal... Read More
    Specification  Reflective material included  Where to Use  Outdoors 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  29. Grip tape shock absorption type
    O.H. Industrial Grip tape shock absorption type
    Polyurethane tape with a wet feel provides excellent grip. Prevents vibrations and shocks from being transmitted to hands, reducing fatigue. Micro holes on the surface of the tape absorb sweat quickly and prevent slipping.
    Material  Polyurethane  Mass (g)  10  Base Material  Polyurethane  Main Application  Anti-slip function  Feature  Shock absorption 
    Rating:
    88%
    from S$8.49
    Min. 2 days
  30. Non-slip tape
    Nitto L Materials Non-slip tape
    A tape that prevents slipping in slippery areas such as stairs and slopes, and in dangerous workplaces. Since it is an aluminum base material, it follows uneven surfaces. For outdoor use. (General places to walk with other than bare feet) * A cutter is required for cutting.
    Adhesive  Acrylic  Main Application  Anti-slip function  Where to Use  Outdoor use 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  31. Foot type seat
    Iwata Mfg. Foot type seat
    Type  F type  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  32. High Brightness Prism Reflective Tapes
    Nitto L Materials High Brightness Prism Reflective Tapes
    Capsule lens type retroreflective tape. Compared to the conventional glass bead type, it is about 3 times brighter at night and has wide-angle suitability. Reflective sheets of different colors can be layered together or printed or combined with a transparent film to create an excellent alert sig... Read More
    Adhesive  Acrylic 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  33. Non-slip Tape
    NCA (Noritake Coated Abrasive) Non-slip Tape
    Easy construction ensures that your feet are not slippery and the safety level is high. Even if it gets wet with water or oil, the anti-slip effect does not change and it fits well on uneven surfaces, and it can be used immediately after pasting with excellent adhesive strength. (UV protection pr... Read More
    Type of Abrasive Grain  Silicon carbide, aluminum oxide  Base Material  Aluminum foil  Adhesive  Acrylic  Main Application  Anti-slip function  Tensile Strength (N/25mm)  147  Where to Use  For outdoor use 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  34. Heat Shrink Rubber Grip
    ESCO Heat Shrink Rubber Grip
    It shrinks when heated above 120 ° C. Please cut and use.
    Material  EPDM (ethylene propylene rubber)  Base Material  EPDM (ethylene propylene rubber)  Shrinkage Factor (%)  About 50 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  35. Retro-reflective Tape
    Nitto L Materials Retro-reflective Tape
    The projected light is reliably and accurately retroreflected. Reflective glass beads are uniformly enclosed in the base material. It has excellent durability. Suitable for all markings on rough surfaces such as concrete. Suitable for marking the walls of parking lots, factories, warehouses, and ... Read More
    Base Material  PET film  Adhesive  Acrylic  Adhesive Force  16N/25mm  Main Application  For display and safety 
    Rating:
    86%
    from S$16.99
    Min. 2 days
  36. Fluorescent line tape
    TRUSCO Fluorescent line tape
    A bright fluorescent line tape. The lighting fluoresces and looks clear, making it ideal for places that require strong attention. The adhesive strength is strong and it is difficult to peel off. It can also be used for characters such as signboards. For indoor use. On-site division line markings... Read More
    Main Application  For display and safety  Tensile Strength (N/10mm)  36  Feature  fluorescence  Adhesive Type  Powerful 
    Rating:
    95%
    from S$43.99
    Min. 2 days
  37. Point marker seal
    Matsuura Industry Point marker seal
    A 30mmΦ round point marker sticker for marking smooth surfaces. Since the paper is peeled off with ears, it is easy to peel off and has excellent workability. Compared to normal line tape, "it looks beautiful" and "cost can be reduced". The base material is aluminum + polyeste... Read More
    Color  Silver  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive Materials  Metal 
    Rating:
    87%
    from S$6.19
    Min. 2 days
  38. Road line tape NO. 952
    TERAOKA SEISAKUSHO Road line tape NO. 952
    Light is reflected by the glass beads on the surface. Excellent durability. Excellent workability as the separator is simply peeled off and pasted. For outdoor marking lines, for parking lot lines
    Mass (g)  640  Type  With separator  Base Material  Synthetic rubber sheet  Adhesive  Rubber type  Main Application  For display and safety  Tensile Strength (N/25mm)  107.5  Core Diameter (inch)  Feature  Reflection, durability 
    Rating:
    60%
    from S$55.99
    Min. 2 days
  39. Anti-slip tape that can be removed cleanly
    Car-boy Anti-slip tape that can be removed cleanly
    Excellent anti-slip effect just by pasting. As it is a sticker, it can be easily attached. Due to the special adhesive processing, the adhesive does not easily remain even after peeling, and it can be peeled off cleanly. For non-slip of stepladders and cushions and prevention of hangers from slip... Read More
    Base Material  PVC foam resin  Adhesive  Acrylic  Main Application  Anti-slip function  Where to Use  For indoor use 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  40. Reflective tape
    UNIT (UNIT SAFETY SIGNS) Reflective tape
    Ideal for line display!
    Base Material  Polyester resin film  Main Application  For display and safety  Feature  Reflection 
    Rating:
    87%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 786

Set Ascending Direction