All Category

Line Tapes (General Use)

View : Grid List
Filter

Items 1 - 40 of 217

Set Ascending Direction
  1. L-shaped sheet
    Iwata Mfg. L-shaped sheet
    L-shaped, convenient for pallet storage, etc. * When pasting, remove the oil from the surface to be pasted in advance, and then paste in an environment of 15 ° C or higher in a dry state.
    Adhesion Strength (N/50mm)  14  Tape Width (mm)  50  Dimensions, W (mm) x L (m)  50×150×150  Base Material  PVC  Adhesive  Rubber type 
    from S$9.59
    Min. 2 days
  2. Line Tape
    MonotaRO Line Tape
    A line tape made of PVC material. Due to the characteristics of PVC, it has the property of stretching slightly. There is no separator. For indoor division of factories, stores, schools, etc. and line drawing of corridors. * Depending on the object to be pasted and the usage environment, the valu... Read More
    Tape Thickness (mm)  0.13  Adhesive Strength (N/10mm)  0.8 or more  Tape Length (m)  33  Tape Width (mm)  50  Adhesive  Acrylic adhesive  Main Application  For display and safety  Where to Use  Indoor  Base Material  PVC 
    Rating:
    75%
    from S$5.79
    Min. 2 days
  3. Line Tape E-A Floor Marking Tape
    Nitto L Materials Line Tape E-A Floor Marking Tape
    Standard type with peeling liner. An environment-friendly indoor compartment display tape in which an adhesive that does not contain organic solvents is applied to a polyolefin film that uses organic pigments that do not contain harmful heavy metals. Uses a special adhesive that fits well on roug... Read More
    Tape Thickness (mm)  0.16  Adhesive Strength (N/10mm)  12 (against stainless steel)  Tensile Strength (N/10mm)  37.5  Tape Length (m)  50  Tensile Strength (N/20mm)  75 
    Rating:
    79%
    from S$56.99
    Min. 2 days
  4. Piolan (TM) Tape Line Tape L-10
    DIATEX Piolan (TM) Tape Line Tape L-10
    Excellent workability due to hand cutting. Acrylic glue is used, and the design has less glue squeeze out and less glue residue. For marking lines on the premises of factories, parking lots, hospitals, etc. For guidance line markings in schools, hotels, station premises, etc. * Not suitable for d... Read More
    Tape Thickness (mm)  0.17  Adhesion Strength (N/25mm)  11  Tensile Strength (N/50mm)  320  Adhesive Strength (N/10mm)  4.4  Tape Length (m)  50  Tensile Strength (N/10mm)  60  Adhesive  Acrylic  Main Application  For display and safety  Where to Use  Indoor  Release Liner  None  Base Material  Polyethylene cloth 
    Rating:
    75%
    from S$15.99
    Min. 2 days
  5. Line tape No.340
    TERAOKA SEISAKUSHO Line tape No.340
    A tape made by applying a rubber-based adhesive with excellent removability to a semi-rigid vinyl film with excellent durability and abrasion resistance. It features vivid colors. Since it does not contain a separator, pasting work is easy. Ideal for indoor marking lines such as stores, schools, ... Read More
    Tape Thickness (mm)  0.19  Adhesive Strength (N/10mm)  2.15  Adhesion Strength (N/10mm, Reference)  2.16  Tape Length (m)  20  Elongation (%)  240  Tensile Strength (N/25mm [kgf])  245.2[25.0]  Adhesion Strength (N/25mm [gf])  5.39[550]  Tape Width (mm)  50  Tensile Strength (N/10mm)  98  Feature  Durability, wear resistance  Main Application  For display and safety  Where to Use  Indoor  Release Liner  None  Adhesive  Rubber type  Base Material  Semi-cured vinyl film 
    Rating:
    89%
    from S$24.99
    Min. 2 days
  6. Line Marking Tape
    Tesa Tape Line Marking Tape
    You can draw a clean line just by pasting it, and there is no need for troublesome masking work. It is tough and does not wrinkle. For indoor use. Line marking of factories and warehouses. On the floor of stores, etc., the product storage area and pedestrian path are displayed separately. Destina... Read More
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  1.6  Elongation (%)  180  Tape Length (m)  33  Tensile Strength (N/10mm)  36  Mass (g)  490  Tape Width (mm)  50  Specification  A cutter is required for cutting  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For display and safety  Where to Use  Indoor  Release Liner  None  Adhesive  Rubber type  Base Material  Soft vinyl chloride (lead-free) 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  7. Line Tape E-SD Floor Marking Tape
    Nitto L Materials Line Tape E-SD Floor Marking Tape
    It is a zero-dust type with no peeling paper. An environmentally friendly tape that does not use lead or PVC. Uses an adhesive that does not contain organic solvents. For indoor use. For premises division lines such as factories and hospital warehouses.
    Tape Thickness (mm)  0.16  Tape Length (m)  50 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  8. Rough Surface Line Tape LS Floor Marking Tape
    Nitto L Materials Rough Surface Line Tape LS Floor Marking Tape
    It follows a rough surface well because it uses a firm base material and a strong adhesive. A thick type with excellent wear resistance and durability. It can be used and passed immediately after pasting. For safety measures such as factories and warehouses, section markings, and passage markings... Read More
    Thickness (mm)  0.91  Tape Length (m)  10  Adhesion Strength (N/20mm)  14.58  Tensile Strength (N/10mm)  193.2  Feature  Durability and wear resistance  Main Application  For display and safety  Base Material  PVC film  Adhesive  Rubber type 
    Rating:
    73%
    from S$32.99
    Min. 2 days
  9. Road surface reflection line tape
    Matsuura Industry Road surface reflection line tape
    At night, the car lights reflect the glass beads scattered on the tape substrate. For parking lot line tape of factories, offices, etc.
    Tape Thickness (mm)  1.6  Adhesive Strength (N/10mm)  15.7  Length (m)  Recycled paper use mark  Conformity  Main Application  For display and safety  Where to Use  Outdoors  Feature  Reflection  Adhesive  Synthetic rubber  Base Material  Synthetic rubber sheet with glass beads 
    Rating:
    89%
    from S$38.99
    Min. 2 days
  10. Line Tape Thick Type
    MonotaRO Line Tape Thick Type
    There is no peeling paper, and you can draw a clean line immediately. It is less likely to wrinkle when pasted. Since the tape core is made of resin, there is no paper waste generated by the paper core. For indoor division of factories, stores, schools, etc. and line drawing of corridors. * Not s... Read More
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  1.4  Elongation (%)  175  Tensile Strength (N/10mm)  24  Tape Length (m)  33  Tape Width (mm)  50  Adhesive  Rubber type  Material  Soft vinyl chloride 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  11. Road surface tape (uniline tape)
    UNIT (UNIT SAFETY SIGNS) Road surface tape (uniline tape)
    Easy line construction can be done outdoors. Compared to full-scale line construction using paint, line construction can be done at a lower cost. There are reflective and non-reflective types. It fits well on unevenness. For displaying divisions of factory premises, parking lots, and dangerous ar... Read More
    Thickness (mm)  1.5  Tape Thickness (mm)  1.5  Tape Length (m)  Material  Synthetic rubber 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  12. Floor sign (line)
    Atom House Paint Floor sign (line)
    Easy installation by just sticking and tapping with adhesive tape. Thick and hard to tear. For traffic safety signs, lane markings, numbering, etc. on concrete floors and asphalt surfaces * After pasting, tap evenly with a rubber hammer to crimp. * Cannot be used on rough asphalt surfaces because... Read More
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For display and safety  Where to Use  Outdoors  Specification  Reflective material included  Material  Synthetic rubber 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  13. Foot type seat
    Iwata Mfg. Foot type seat
    Thickness (mm)  Adhesive Force  11N (conforms to JIS Z 0237)  Length (mm)  210  Width (mm)  70  Material  Body / PVC, Adhesive / Rubber  Type  F type 
    Rating:
    80%
    from S$9.59
    Min. 2 days
  14. Point marker seal
    Matsuura Industry Point marker seal
    A 30mmΦ round point marker sticker for marking smooth surfaces. Since the paper is peeled off with ears, it is easy to peel off and has excellent workability. Compared to normal line tape, "it looks beautiful" and "cost can be reduced". The base material is aluminum + polyeste... Read More
    Size (Φmm)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive Materials  Metal  Main Works  Parts  Color  Silver 
    Rating:
    87%
    from S$6.19
    Min. 2 days
  15. Line Tape B Type for Premises
    nitoms Line Tape B Type for Premises
    Uses a special adhesive that fits well on uneven surfaces. A thick type with strong adhesive strength, stain resistance, and excellent wear resistance and durability. For information line display of schools, hotels, station premises, etc.
    Tape Thickness (mm)  0.91  Tape Length (m)  10  Tape Width (mm)  50  Heat Resistance Temperature (℃)  60  Mass (g)  780  Feature  Abrasion resistance, durability  Main Application  For display and safety  Where to Use  Indoor  Adhesive Type  Powerful  Adhesive  Rubber type  Base Material  Vinyl chloride  Release Liner  Yes 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  16. 3M Plastic Film Tape 471
    3M 3M Plastic Film Tape 471
    The base material is familiar, and once stretched, it does not easily return to its original shape, so it can be attached to uneven surfaces and curves can be drawn. It is used for lane markings, color-coded markings, lid seals, etc. It uses an adhesive that does not stick out of the glue and doe... Read More
    Tape Thickness (mm)  0.13  Adhesive Strength (N/10mm)  3.33  Tape Width (mm)  50  Main Application  For display and safety  Adhesive  Rubber type  Base Material  Vinyl chloride 
    Rating:
    88%
    from S$76.99
    Min. 2 days
  17. Kikuline Tape 317 Shrink
    J.FRONT DESIGN & CONSTRUCTION Kikuline Tape 317 Shrink
    This product was developed for lane markings that require reflectivity, and is a stick-on type that is easy to install. Reflective performance is provided by the glass beads scattered on the surface. Compared to conventional molten traffic paint, it has excellent durability and saves time and mon... Read More
    Thickness (mm)  1.6  Adhesive Force  15.7N/10mm  Tensile Strength  43N/mm  Length (m)  Specification  A cutter is required for cutting  Main Application  For display and safety  Where to Use  Outdoors  Feature  Reflection  Adhesive  Synthetic rubber  Base Material  Synthetic rubber sheet 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  18. Piolan (TM) Tape Durable Line Tape TL-15
    DIATEX Piolan (TM) Tape Durable Line Tape TL-15
    Line tape with very strong durability! A line tape made of PE cloth with improved durability, abrasion resistance, and concealment. Since it uses a PE cloth base material, it is a durable and hard-to-stretch line tape. It can be easily cut by hand without using a knife, so workability is outstand... Read More
    Tape Thickness (mm)  0.19  Tensile Elongation (%)  17  Adhesion Strength (N/25mm)  19  Tensile Strength (N/50mm)  340  Tape Width (mm)  50  Tape Length (m)  50  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Endurance  Where to Use  Indoor / outdoor  Release Liner  None  Material  Polyethylene  Base Material  Polyethylene cloth 
    from S$38.99
    Min. 2 days
  19. line tape
    Iwata Mfg. line tape
    Line tape for professional use Adopts a sheet thickness of 1.0 mm with excellent durability Made of PVC with excellent water and oil resistance Adhesive material that does not leave adhesive even when peeled off Tapered structure at both ends with small steps For indoor use. In places where troll... Read More
    Tape Thickness (mm)  Material  Body / PVC, Adhesive / Rubber  Main Application  For display and safety  Where to Use  Indoor  Base Material  Polyvinyl chloride (PVC)  Adhesive  Rubber type  Release Liner  Yes 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  20. Environmentally friendly PVC free tape No.365
    TERAOKA SEISAKUSHO Environmentally friendly PVC free tape No.365
    It has excellent flexibility and durability. No PVC is used. Glue does not easily remain even when peeled off. As a block display for indoor facilities such as factories and stores, and as a road marking. For display in a clean room.
    Tape Thickness (mm)  0.165  Tensile Strength (N/19mm, Reference)  124  Adhesion Strength (N/25mm)  13.8  Tensile Strength (N/10mm)  18.9  Tensile Strength (N/25mm)  47.3  Adhesive Strength (N/10mm)  5.52  Tape Width (mm)  50  Tape Length (m)  50  Elongation (%)  720  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flexibility, durability  Main Application  For display and safety  Where to Use  Indoor  Release Liner  None  Adhesive  Rubber type  Base Material  Special olefin film 
    from S$48.99
    Min. 2 days
  21. Floor Sign (Heat Melting Type Line)
    Atom House Paint Floor Sign (Heat Melting Type Line)
    A powerful type floor sign (road marking material) that is heat-welded with a burner. With a thickness of about 1.5 mm, pebbles do not easily pop out even on slightly deteriorated asphalt, and it has excellent durability. Reflective material (spraying glass beads) type. For traffic safety signs, ... Read More
    Tape Length (m)  Tape Thickness (mm)  About 1.5  Thickness (mm)  About 1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For display and safety  Where to Use  Outdoors  Material  Synthetic resin, glass beads 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  22. Color coding / line tape 764
    3M Color coding / line tape 764
    A marking tape with 7 types of color variations suitable for color coding and floor lines. Color coding of pipes, ducts, tools, identification, floor lines of factories and gymnasiums, danger signs
    Tape Thickness (mm)  0.125  Adhesive strength (N / mm)  21  Maximum Operating Temperature (℃)  29  Tape Length (m)  32.9  Tape Width (mm)  50.8  Main Application  For display and safety  Specification  Re-peeling: can be removed  Adhesive  Rubber type  Base Material  Vinyl chloride 
    from S$25.99
    Min. 2 days
  23. Durable Line Tape DLT-800 Floor Marking Tape
    nitoms Durable Line Tape DLT-800 Floor Marking Tape
    With high durability film and strong adhesive strength, there are few tears and adhesive residue, reducing the time and effort of reattachment and reducing the total cost. Since the tape does not expand and contract, there is no meandering and it is easy to apply straight by yourself. Since it do... Read More
    Tape Thickness (mm)  0.21  Adhesion Strength (N/20mm)  13  Elongation (%)  130  Tensile Strength (N/20mm)  185 (horizontal direction)  Tape Length (m)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For display and safety  Material  Polyolefin film / Polyester film  Adhesive  Solvent-free rubber  Adhesive Type  Strong adhesive 
    from S$59.99
    Min. 2 days
  24. Line tape for parking lots
    Glas Fiber Koken Line tape for parking lots
    A line tape that allows you to easily install a parking lot line with DIY. It has excellent weather resistance and can be used for 5 years without any change. Made of special glass fiber reinforced plastic, up to 4 ton cars will not stretch or break even if the tires are turned while stopped on l... Read More
    Length (m)  Tape Length (m)  Material  Glass fiber reinforced thermo plastic 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  25. Floor Line Tape
    Japan Green Cross Floor Line Tape
    Tape Thickness (mm)  0.2  Length (m)  20  Main Application  For display and safety  Material  Soft PVC (PVC) 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  26. Line tape A type for indoor use
    nitoms Line tape A type for indoor use
    A powerful type that does not shift! Draw the line you want.
    Tape Thickness (mm)  0.17  Tape Length (m)  10  Adhesive Strength (N/10mm)  10.28  Mass (g)  190  Tensile Strength (N/10mm)  29.4  Tape Width (mm)  50  Heat Resistance Temperature (℃)  60  Main Application  For display and safety  Where to Use  Indoor  Adhesive Type  Powerful  Adhesive  Rubber type  Base Material  Special polyolefin  Release Liner  Yes 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  27. Line Tape EP
    Nitto L Materials Line Tape EP
    It is a type with peeling paper, and a polyester-based base material is attached to the surface to improve durability. An environmentally friendly tape that does not use lead or PVC. Uses an adhesive that does not contain organic solvents. For indoor use. For premises division lines such as facto... Read More
    Rating:
    60%
    from S$89.99
    Min. 2 days
  28. ASPURE Line Tape
    AS ONE ASPURE Line Tape
    Since the surface of PVC (vinyl chloride resin) tape is PET processed, it has excellent strength. It is a product that can withstand the passage of trolleys. There is little adhesive residue after peeling, and it can be peeled off cleanly. For area division in a clean room. * We do not deliver to... Read More
    Tape Thickness (μm)  142±5  Tape Length (m)  33  Main Application  For display and safety  Feature  High strength 
    from S$87.99
    Min. 2 days
  29. Overcoat line tape
    nitoms Overcoat line tape
    Hard to get dirty or scratched. For displaying divisions and passages in the office. For trade fair venues, gymnasium instruction lines, and line displays.
    Tape Thickness (mm)  0.21  Tape Length (m)  10  Adhesive Strength (N/10mm)  15  Mass (g)  200  Tape Width (mm)  50  Heat Resistance Temperature (℃)  60  Tensile Strength (N/10mm)  63.75  Main Application  For display and safety  Where to Use  Indoor  Adhesive  Rubber type  Base Material  Special polyolefin  Release Liner  Yes 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  30. Verdeviva Hard Tape
    MIDORI ANZEN Verdeviva Hard Tape
    The special coating on the surface is resistant to scratches and dirt. Since it lasts a long time in a clean state, it can be replaced less frequently. The winding core is made of resin and can be used in a clean room. Since it has been antibacterial processed, it is safe even in hospitals and fo... Read More
    Thickness (mm)  0.16  Adhesive strength (N / 24mm)  12.2  Tensile Strength (N/10mm)  130  Main Application  For display and safety 
    from S$97.99
    Min. 2 days
  31. Endurance Floor Marking Sign
    nitoms Endurance Floor Marking Sign
    A new series of highly durable floor display and sign display. A tape that is resistant to rubbing and tearing of forklifts and pallets and is easy to peel off. To determine the storage location for pallets, materials and equipment
    from S$5.59
    Min. 2 days
  32. Viva Super Line Tape
    Japan Green Cross Viva Super Line Tape
    It is hard to get scratches and dirt, and dirt can be easily removed. It is hard to tear, durable and maintains high gloss. Clean and secure with antibacterial and antifungal treatment. Non-combustible material certified product ・ It has chemical resistance, and it is difficult for glue to remai... Read More
    Tape Length (m)  20  Main Application  For display and safety  Material  PET  Back Side  Release paper 
    from S$129.90
    Min. 2 days
  33. Guard tape
    Japan Green Cross Guard tape
    Main Application  For display and safety 
    from S$56.99
    Min. 2 days
  34. 50mmx55m passage marking tape (red)
    ESCO 50mmx55m passage marking tape (red)
    Please use it to mark floors, walls and equipment. When sticking to the floor, a dispenser (EA944SG-10) can be used.
    Tape Thickness (mm)  0.15  Tape Width (mm)  50  Tape Length (m)  55  Standard  Conforms to ANSIZ535.1 standard  Esco Part No.  EA944SG-17  Main Application  For display and safety  Where to Use  Outdoors  Material  PVC  Color  Red  Adhesive  Rubber adhesive 
    from S$31.99
    Min. 2 days
  35. Clean Room Line Tape
    Japan Green Cross Clean Room Line Tape
    Since plastic is used for the core tube in the clean room line tape, dust generation from the core tube is prevented. For indoor use.
    Thickness (mm)  0.14  Adhesion Strength (N/25mm [gf])  1.96  Length (m)  33  Tensile Strength (N/25mm)  9.8  Main Application  For display and safety  Where to Use  Indoor 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  36. 50mmx55m passage marking tape (ash)
    ESCO 50mmx55m passage marking tape (ash)
    Please use it to mark floors, walls and equipment. When sticking to the floor, the dispenser EA944SG-10 can be used. Has excellent durability and chemical resistance.
    Tape Thickness (mm)  0.15  Tape Width (mm)  50  Tape Length (m)  55  Specification  Adhesive, no release paper  Standard  Conforms to ANSIZ535.1 standard  Esco Part No.  EA944SG-23  Main Application  For display and safety  Color  Gray  Where to Use  Outdoors  Material  PVC  Adhesive  Rubber adhesive 
    from S$31.99
    Min. 2 days
  37. Wear-resistant line tape
    Safe-Run Safety Supplies Wear-resistant line tape
    The abrasion resistant layer on the surface makes it stronger than general line tape. Abundant color variations. A line tape that can be used for various purposes.
    Thickness (mm)  0.2  Tape Length (m)  22  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  For display and safety  Feature  Wear resistance 
    from S$45.99
    Min. 2 days
  38. Cloth line tape (for indoor floor sticking)
    TSUKUSHI KOBO Cloth line tape (for indoor floor sticking)
    For indoor floor sticking. Also for packaging for packing.
    Tape Length (m)  25  Main Application  For display and safety  Where to Use  Indoor  Material  Made of cloth 
    from S$15.99
    Min. 2 days
  39. Cut line
    ARAO Cut line
    Ideal for short-term temporary lines. It can also be used for temporary line processing immediately after paving the road. Easy to install (paste) and remove (peeling) and improve work efficiency. There is almost no damage to the road surface. The front side is beaded and the back side is adhesiv... Read More
    Length (m)  45 
    from S$129.90
    Min. 2 days
  40. Line Tape for Indoor Use
    TRUSCO Line Tape for Indoor Use
    Uses a special adhesive that fits well on rough surfaces. A type with strong adhesive strength, stain resistance, and excellent wear resistance and durability. For indoor use. On-site division line markings for factories, parking lots, hospitals, etc.
    Tape Thickness (mm)  0.16  Adhesive Strength (N/10mm)  12  Tensile Strength (N/10mm)  50  Tape Length (m)  50  Tensile Strength (N/20mm)  75  Feature  Abrasion resistance, durability  Main Application  For display and safety  Base Material  Polyolefin  Adhesive Type  Powerful  Adhesive  Rubber type 
    Rating:
    80%
    from S$48.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 217

Set Ascending Direction