All Category

Grip Tapes

Grip tape is a safety protective tape used to prevent slippage and absorb impact on the handles of tools. Non-woven fabric is used as the base material, and polyurethane resin is used as the adhesive. The length of the tape is often about 1,000 mm. There are also grip tapes for agricultural tools such as hoes and sickles, and thin types with a thickness of 0.5 mm. The grip tape, which does not use adhesive, has a unique woodland color. It is not sticky even when removed, so it does not leave any marks. Hand washable and reusable.
View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Grip tape shock absorption type
    O.H. Industrial Grip tape shock absorption type
    Wet polyurethane tape provides excellent grip. Prevents vibration and shock from being transmitted to the hand and reduces fatigue. Micro holes on the surface of the tape absorb sweat quickly and prevent slipping.
    Mass (g)  10  Tape Length (mm)  1050  Tape Width (mm)  26  Tape Thickness (mm)  4.0 (base material 0.5 + sponge 3.5)  Main Application  Anti-slip function  Material  Polyurethane  Feature  Shock absorption 
    Rating:
    88%
    from S$6.49
    Min. 2 days
  2. Heat Shrink Rubber Grip
    ESCO Heat Shrink Rubber Grip
    It shrinks when heated above 120 ° C. Please cut and use.
    Shrinkage Factor (%)  About 50  Thickness (mm)  0.5 (not contracted)  Material  EPDM (ethylene propylene rubber)  Overall Length (m)  0.5 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  3. Grip tape thin type
    O.H. Industrial Grip tape thin type
    Non-slip tape for grips.
    Tape Thickness (mm)  0.5  Tape Length (mm)  1050  Tape Width (mm)  26  Mass (g)  Main Application  Anti-slip function  Material  Polyurethane  Type  Thin 
    Rating:
    93%
    from S$4.89
    Min. 2 days
  4. Grip tape (Shock absorption type)
    MITLOY Grip tape (Shock absorption type)
    Excellent sweat absorption prevents slipping. The special resin processing keeps the fit at the beginning of use and has excellent durability. Can be widely used for grips such as tools, rackets, and bicycle handles.
    Tape Length (m)  1.02  Tape Length (mm)  1020  Tape Thickness (mm)  2.5  Tape Width (mm)  27  Mass (g)  Main Application  Anti-slip function  Base Material  Non-woven  Adhesive  Polyurethane resin 
    Rating:
    93%
    from S$7.69
    Min. 2 days
  5. Nigitai Grip Tape DX
    DOGYU Nigitai Grip Tape DX
    "Non-slip grip" that can be retrofitted to the handle of tools such as hammers. That is the super grip made of heat-shrinkable rubber. And the non-slip tape type that you wrap around is the "grip band".
    Thickness (mm)  0.7  Tape Length (m)  Tape Width (mm)  25  Inner Box / Outer Box (mm)  6/60  Main Application  Anti-slip function  Material  Polyurethane 
    Rating:
    95%
    from S$5.89
    Min. 2 days
  6. Grip tape thin type
    MITLOY Grip tape thin type
    Excellent sweat absorption prevents slipping. The special resin processing keeps the fit at the beginning of use and has excellent durability. Can be widely used for grips such as tools, rackets, and bicycle handles.
    Tape Thickness (mm)  0.5  Tape Length (m)  1.02  Tape Width (mm)  27  Main Application  Anti-slip function  Base Material  Non-woven  Adhesive  Polyurethane resin  Feature  Sweat absorption, durability 
    Rating:
    67%
    from S$6.99
    Min. 2 days
  7. Grip stopper
    TRUSCO Grip stopper
    It can be easily wrapped around your tool, operating lever, etc. to provide a non-slip effect. The thickness is as thin as 0.5 mm, so you won't feel any discomfort when you hold it. For tool grips, machine operating levers and handles of transport carts.
    Tape Thickness (mm)  0.5  Tape Length (m)  0.97  Mass (g)  23  Tape Width (mm)  30  Adhesive  Acrylic  Main Application  Anti-slip function  Included Accessories  End tape for winding  Base Material  Nitrile rubber 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  8. Sponge soft tape
    WAKI Sponge soft tape
    Tape-shaped sponge soft tape, can be attached to various places regardless of thickness or curved surface. It is soft to the touch and does not slip easily.
    Tape Length (mm)  1850  Tape Thickness (mm)  2.7  Tape Width (mm)  30  Dimension (mm)  30×1850  Main Application  Anti-slip function 
    Rating:
    90%
    from S$6.49
    Min. 2 days
  9. Φ20mmx1.0m anti-slip grip (heat shrink)
    ESCO Φ20mmx1.0m anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  10  Inner Diameter Before Shrinkage (Φmm)  20  Tape Width (mm)  20  Main Application  Anti-slip function  Material  Polyolefin 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  10. Gripping material TB641 25mmX4. 57m 2 rolls included
    3M Gripping material TB641 25mmX4. 57m 2 rolls included
    Grip power does not easily drop even if there is water or oil. TB631 has excellent grip and TB641 has excellent durability. For hammer handles and gloves
    Operating Temperature Range  -40~71℃  Thickness (mm)  0.8  Width (mm)  25  Mass (g)  250  Length (m)  4.57  Trusco Part No.  764-6844  Specification  A cutter is required for cutting  Material  Base material: Nylon, Adhesive: Acrylic  Color  Black 
    from S$79.99
    Min. 2 days
  11. Φ15mmx1.0m anti-slip grip (heat shrink)
    ESCO Φ15mmx1.0m anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter Before Shrinkage (Φmm)  15  Tape Width (mm)  15  Inner Diameter after Shrinkage (Φmm)  7.5  Main Application  Anti-slip function  Material  Polyolefin 
    from S$25.99
    Min. 2 days
  12. Φ30mmx1.0m anti-slip grip (heat shrink)
    ESCO Φ30mmx1.0m anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  15  Tape Width (mm)  30  Inner Diameter Before Shrinkage (Φmm)  30  Main Application  Anti-slip function  Material  Polyolefin 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  13. Φ35mmx1.0m anti-slip grip (heat shrink)
    ESCO Φ35mmx1.0m anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  17.5  Tape Width (mm)  35  Inner Diameter Before Shrinkage (Φmm)  35  Main Application  Anti-slip function  Material  Polyolefin 
    from S$56.99
    Min. 2 days
  14. Φ25mmx1.0m Anti-slip grip (heat shrink)
    ESCO Φ25mmx1.0m Anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  12.5  Inner Diameter Before Shrinkage (Φmm)  25  Tape Width (mm)  25  Main Application  Anti-slip function  Material  Polyolefin 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  15. Camouflage tape
    McNETT Camouflage tape
    Unlike gum tape, it does not use adhesive, so it is not sticky and does not leave marks when removed. It has excellent elasticity and has a non-slip effect. Even if it gets dirty, you can wash it by hand with lukewarm water to remove the dirt and restore the adhesive effect, so you can use it as ... Read More
    Tape Thickness (mm)  0.7  Tape Length (m)  3.66  Tape Width (mm)  51  Mass (g)  89  Main Application  Anti-slip function  Material  Fabric (cotton) 
    Rating:
    100%
    from S$38.99
    Min. 3 days
  16. Camouflage tape
    McNETT Camouflage tape
    Unlike gum tape, it does not use adhesive, so it is not sticky even when removed, and it does not stick to it. It has excellent elasticity and has a non-slip effect. Even if it gets dirty, you can wash it by hand with lukewarm water to remove the dirt and restore the adhesive effect, so you can u... Read More
    Tape Length (mm)  3660  Overall Length (mm)  3660  Width (mm)  51  Main Application  Anti-slip function  Material  Fabric (cotton) 
    Rating:
    90%
    from S$29.99
    Min. 3 days
  17. Φ40mmx1.0m anti-slip grip (heat shrink)
    ESCO Φ40mmx1.0m anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  20  Tape Width (mm)  40  Inner Diameter Before Shrinkage (Φmm)  40  Main Application  Anti-slip function  Material  Polyolefin 
    from S$58.99
    Min. 6 days
  18. TEGS BLACK
    LINE OF FIRE TEGS BLACK
    Achieves outstanding grip by attaching it to a tool. Grip tape for line of fire gloves. Work site.
    Length (m)  0.9  Mass (g)  10  Width (mm)  25.4  Trusco Part No.  767-2101  Color  Black 
    from S$25.99
    Min. 2 days
  19. 26mmx1050mm anti-slip tape (shock absorption)
    ESCO 26mmx1050mm anti-slip tape (shock absorption)
    To prevent slipping of the grip part
    Tape Length (mm)  1050  Tape Width (mm)  26  Sponge size (mm)  3.5 thickness  Tape Thickness (mm)  Main Application  Anti-slip function  Material  Polyurethane  Feature  Shock absorption type 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  20. 26mmx1050mm anti-slip tape (thin)
    ESCO 26mmx1050mm anti-slip tape (thin)
    To prevent slipping of the grip part
    Tape Thickness (mm)  0.5  Tape Length (mm)  1050  Tape Width (mm)  26  Main Application  Anti-slip function  Material  Polyurethane 
    from S$5.69
    Min. 6 days
  21. Φ45mmx1.0m anti-slip grip (heat shrink)
    ESCO Φ45mmx1.0m anti-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  22.5  Tape Width (mm)  45  Inner Diameter Before Shrinkage (Φmm)  45  Main Application  Anti-slip function  Material  Polyolefin 
    from S$84.99
    Min. 6 days
  22. Φ50mmx1.0m Non-slip grip (heat shrink)
    ESCO Φ50mmx1.0m Non-slip grip (heat shrink)
    It shrinks (diameter) by 50% when heated at 110 ° C. For slip prevention of pipes, rods, wooden handles, etc. RoHS compliant product
    Overall Length (m)  Inner Diameter after Shrinkage (Φmm)  25  Tape Width (mm)  50  Inner Diameter Before Shrinkage (Φmm)  50  Main Application  Anti-slip function  Material  Polyolefin 
    from S$109.90
    Min. 6 days
  23. Heat Shrink Rubber Grip
    Ozakikame Shoten Heat Shrink Rubber Grip
    Length (m)  Width (mm)  30 
    from S$37.99
    Min. 7 days
  24. IOMIC GRIP TAPE
    TEAM LEO IOMIC GRIP TAPE
    It has excellent oil and chemical resistance, so it can be used as a parts cleaner, and can be washed with a neutral detergent! It can withstand temperatures down to -20°C, so even if the temperature changes, the moist feeling will not change. Amazing shock absorption reduces fatigue even for lon... Read More
    Width (mm)  30  Feature  Oil and chemical resistance 
    from S$38.99
    Min. 8 days
  25. Camouflage tape + real tree edge
    McNETT Camouflage tape + real tree edge
    Unlike gum tape, it does not use adhesive, so it will not be sticky even if it is removed, and it will not stick to it. It has excellent elasticity and anti-slip effect. Even if it gets dirty, if you wash it by hand with lukewarm water, the dirt will be removed and the adhesive effect will return... Read More
    Trusco Part No.  199-1569 
    from S$39.99
    Min. 32 days
  26. Heat shrink tube + rubber grip, super
    Million (KYOWA) Heat shrink tube + rubber grip, super
    A rubber tube that shrinks with heat. It shrinks with the flame of a gas stove or an electric heater, and can be easily attached to rods and grips of various shapes. It is a product that fits snugly, is flexible and has a reliable finish. It is resistant to high temperature, cold, seawater, chemi... Read More
    Color  Black 
    from S$1,099.00
    Min. 8 days
  27. 19mmx18.2m Non-slip grip tape [DUCK]
    ESCO 19mmx18.2m Non-slip grip tape [DUCK]
    The surface of the tape also has some adhesiveness, and by stacking it, the grip will be improved.
    Thickness (mm)  0.38  Tape Length (m)  18.2  Tape Width (mm)  19  Core Diameter (mm)  30(1.1”)  Heat Resistance Temperature (℃)  5~80  Material  Base material: cotton, adhesive: rubber  Color  Black 
    from S$19.99
    Min. 2 days
  28. Grip tape for soil and agricultural tools orange
    Asaka Industrial Grip tape for soil and agricultural tools orange
    It fits in your hand and improves work efficiency! Just wrap it around a grip such as a shovel, hoe, or sickle.
    Tape Thickness (mm)  0.5  Mass (g)  10  Tape Length (mm)  1050  Tape Width (mm)  25  Main Application  Anti-slip function  Color  Orange  Material  Polyester nonwoven fabric 
    Rating:
    90%
    Discontinued
  29. Grips tape for earth and agricultural tools black
    Asaka Industrial Grips tape for earth and agricultural tools black
    It fits in your hand and improves work efficiency! Just wrap it around a grip such as a shovel, hoe, or sickle.
    Tape Thickness (mm)  0.5  Mass (g)  10  Tape Length (mm)  1050  Tape Width (mm)  25  Main Application  Anti-slip function  Color  Black  Material  Polyester nonwoven fabric 
    Rating:
    100%
    Discontinued
  30. Gripping material TB631 25mmX4.
    3M Gripping material TB631 25mmX4.
    Grip power does not easily drop even if there is water or oil. TB631 has excellent grip and TB641 has excellent durability. For hammer handles and gloves
    Length (m)  4.57  Specification  A cutter is required for cutting  Width (mm)  25  Mass (g)  250  Color  Dark gray  Trusco Part No.  764-6836  Material  Base material: Nylon, Adhesive: Acrylic  Thickness (mm)  0.8  Operating Temperature Range  -40~71℃ 
    Discontinued
  31. Grip tape for earth and agricultural tools red
    Asaka Industrial Grip tape for earth and agricultural tools red
    It fits in your hand and improves work efficiency! Just wrap it around a grip such as a shovel, hoe, or sickle.
    Tape Thickness (mm)  0.5  Mass (g)  10  Tape Length (mm)  1050  Tape Width (mm)  25  Main Application  Anti-slip function  Material  Polyester nonwoven fabric  Color  Red 
    Discontinued
  32. Grip band grip tape
    DOGYU Grip band grip tape
    A "non-slip grip" that can be retrofitted to the handle of tools such as hammers. That is a super grip made of heat-shrinkable rubber.
    Thickness (mm)  0.5  Tape Length (m)  Tape Width (mm)  27  Main Application  Anti-slip function  Material  Polyurethane 
    Rating:
    96%
    Discontinued
  33. Grip tape Shock absorption type
    MITLOY Grip tape Shock absorption type
    Excellent sweat absorption prevents slipping. The special resin processing keeps the fit at the beginning of use and has excellent durability. Can be widely used for grips such as tools, rackets, and bicycle handles.
    Length (mm)  1020  Thickness (mm)  2.5  Tape Width (mm)  27  Main Application  Anti-slip function  Feature  Sweat absorption, durability 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction