All Category

Repair / Sealing Tapes

Repair / sealing tape refers to repair tape for repairing with strong adhesive strength, and sealing tape used for waterproofing and bundling. Some have excellent water and weather resistance and can be used outdoors. It is necessary to select a repair tape suitable for the purpose, such as those used to repair tents and watering hoses, those used to repair blue sheets, and those used to repair water pipes. Aluminum tape is also used for repairing ducts and water, and some products can withstand high temperatures.
View : Grid List
Filter

Items 1 - 40 of 452

Set Ascending Direction
  1. 15m Sealing Tape (JIS)
    ESCO 15m Sealing Tape (JIS)
    Can be used for iron, stainless steel, copper, aluminum, and vinyl chloride as a sealant for water pipes
    Tape Thickness (mm)  0.1  Tape Width (mm)  13  Tape Length (m)  15  Esco Part No.  EA351N-1A  Specification  JIS standard product 
    from S$5.69
    Min. 2 days
  2. Heat resistant aluminum foil tape 433
    3M Heat resistant aluminum foil tape 433
    It has high thermal conductivity and excellent heat and light radiation (radiates around and spreads). It is highly durable and can be used outdoors for a long period of time. A silicone-based adhesive that can be used in a wide temperature range. Removable use: -50 to 190 ° C Applications that d... Read More
    Tape Thickness (mm)  0.09  Tensile strength (N / cm)  31  Adhesive Strength (N/cm)  4.7  Tape Length (m)  54.8  Base Material  Aluminum foil  Re-peeling  Can be peeled off  Feature  Outdoor use  Adhesive  Silicone type  Color  Silver 
    from S$229.90
    Min. 2 days
  3. Aluminum tape no gloss
    maxell Aluminum tape no gloss
    Aluminum tape with no surface gloss. Uses environmentally friendly adhesive. For sealing air conditioning ducts. For heat insulating material joints.
    Thickness (mm)  0.08  Operating Temperature Range (℃)  0~100  Length (m)  10  Holding Time (min)  200  Adhesive Strength (N/10mm)  Specification  No gloss 
    from S$9.79
    Min. 2 days
  4. Aluminum tape EX
    Asahipen Aluminum tape EX
    Convenient for temporary repair of gap seals around water and outdoor metal parts. Easy to cut and use by hand. Temporary repair of water areas such as sinks, gap seals in ducts, metal roofs, metal siding outer walls, gutters, etc. * Do not use for any purpose other than display. Do not use in pl... Read More
    Tape Length (m)  10  Tape Width (mm)  48  Adhesive  Acrylic adhesive  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver  Feature  Water resistant, waterproof 
    from S$6.99
    Min. 2 days
  5. Aluminum tape (M) gloss
    Matsuura Industry Aluminum tape (M) gloss
    To prevent water leakage in the sink
    Total Thickness (mm)  0.1  Tensile Strength (N/10mm)  32  Tape Length (m)  Adhesive Strength (N/10mm)  5.8  Adhesive  Acrylic  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 7 days
  6. Aluminum tape +961
    NICHIBAN Aluminum tape +961
    It is resistant to water and rust and has excellent durability. For general construction and pipe protection. For repairing sheet metal of automobiles.
    Width (mm)  25  Thickness (mm)  0.12  Mass (g)  385  Trusco Part No.  205-1320  Color  Silver  Length (m)  50 
    from S$4,399.00
    Min. 33 days
  7. Sealing tape
    MonotaRO Sealing tape
    Used as a sealing material for piping screws Ideal for pipe fittings of water, steam, oil and liquid chemicals * Handle with care when using it as a sealing material for flammable, explosive, and toxic gas.
    Heat Resistance Temperature (℃)  -190~260  Tape Thickness (mm)  0.1  Tape Width (mm)  13  Tensile Strength (N/mm2 Base Material  PTFE 
    Rating:
    68%
    from S$2.09
    Min. 2 days
  8. Aluminum tape strong
    MonotaRO Aluminum tape strong
    It has high adhesiveness and is excellent for use at low and high temperatures. It has excellent hand-cutting properties. It is a product with high workability because it does not come with a release paper. For waterproof and airtight, for ducts. Roof, opening, outer wall, inner wall by external ... Read More
    Thickness (mm)  0.2  Adhesive Strength (N/10mm)  12.5  Length (m)  20  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  Aluminum foil + PE film  Color  Silver 
    Rating:
    88%
    from S$8.79
    Min. 2 days
  9. NITOFLON Pipe Seal No.95S
    Nitto L Materials NITOFLON Pipe Seal No.95S
    Heat Resistance Temperature (℃)  -100~260  Tape Thickness (mm)  0.1  Tape Width (mm)  13  Elongation (%)  80  Tensile Strength (N/cm2) [kgf/mm2 9[0.9]  Feature  Cold resistance, heat resistance 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  10. Aluminum Glass Cloth Tape
    MonotaRO Aluminum Glass Cloth Tape
    It can be used for air conditioning equipment, cold insulation and heat insulation piping, duct sheets, etc. for heat resistance, fire resistance, disaster prevention, and heat insulation from low temperature to high temperature. It is an environmentally friendly product because it does not use p... Read More
    Heat Resistance Temperature (℃)  -30~130  Thickness of Base Material (mm)  0.18  Tape Thickness (mm)  0.28  Tape Length (m)  20  Adhesion Strength (N/25mm)  29.4  Adhesive Strength (g/25mm)  3000  Adhesive  Acrylic  Base Material  Aluminum glass cloth  Main Application  For piping  Feature  Heat, fire, flame, heat and durability  Adhesive Type  Powerful  Gloss  Yes 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  11. Aluminum Tape Matte
    MonotaRO Aluminum Tape Matte
    Aluminum foil tape that is ideal for outdoor use. It fits well on uneven surfaces and curved surfaces. For protection of ducts and pipes. * Do not attach directly to furniture, car body, etc. * Do not attach directly to the human body (skin) or use for electrical insulation. * Wipe off any dust, ... Read More
    Tape Thickness (mm)  0.09  Adhesion Strength (N/25mm)  18  Tensile Strength (N/25mm)  75  Specification  No gloss 
    Rating:
    94%
    from S$4.89
    Min. 2 days
  12. Sealing Tape
    ThreeBond Sealing Tape
    Fluororesin is self-fused with tape that has not been burned. Easy to screw in and remove. Can be cut by hand. It prevents leakage just by winding it around a threaded joint and screwing it in.
    Operating Temperature Range (℃)  -100~250  Tape Thickness (mm)  0.1  Tape Width (mm)  13  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Fluorine resin  Color  White 
    Rating:
    95%
    from S$13.99
    Min. 2 days
  13. Gorilla tape
    KURE Engineering Gorilla tape
    Excellent water resistance and heat resistance. It can be cut cleanly by hand. Ultra-thick durable type that is hard to tear. Uses high-strength polyester cloth. Smooth / rough / uneven surfaces are OK. All-weather type Repair, reinforcement, packing, bundling, fixing, protection of indoor, outdo... Read More
    Tape Thickness (mm)  0.43  Tape Width (mm)  48  Dimensions, Width W x Length L x Thickness (mm)  48×11000×0.43 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  14. Tape Seal
    VALQUA Tape Seal
    Tape for sealing threaded joints of metal pipes, plastic pipes, conjet pipes, etc. that handle various fluids. Easy to work: PTFE is self-lubricating and non-adhesive, so it is easy to screw in and remove and does not cause seizure. Excellent chemical resistance: With the excellent chemical resis... Read More
    Heat Resistance Temperature (℃)  -100~+260  Tape Thickness (mm)  0.1  Tape Width (mm)  13 
    Rating:
    92%
    from S$3.49
    Min. 2 days
  15. Rector Arlon Tape
    Rectorseal Rector Arlon Tape
    For repairing water leaks and bleeding! It can be repaired under pressure. The tapes are self-bonding and can be easily repaired. Without adhesive, the elasticity and adhesion of rubber causes the tapes to fuse together and close the damaged parts and gaps. It can be used without stickiness. Appr... Read More
    Heat Resistance Temperature (℃)  -50~200  Width (mm)  25  Elongation (%)  440  Insulation Strength (V/mil)  570  Tensile Strength  7.0Mpa  Thickness (mm)  About 1  Pressure Resistance  Overlap depending on pressure  Feature  Pressure resistance, chemical resistance  Material  Silicon rubber 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  16. Power Tape
    Asahipen Power Tape
    Strong adhesive tape that can be used for various purposes. It is a strong and durable tape because it contains polyester mesh (net). Since it uses a natural rubber adhesive, it has strong adhesiveness. It is covered with a polyethylene film and has a waterproof function. It is convenient when wo... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For multipurpose repair  Adhesive Type  Powerful  Feature  waterproof 
    Rating:
    88%
    from S$5.69
    Min. 2 days
  17. Aluminum Tape
    nitoms Aluminum Tape
    Ideal for outdoor use. For sealing gaps around water such as sinks. For waterproof repair of metal roofs, outer walls, etc. For repairing air conditioning ducts.
    Operating Temperature Range (℃)  -10~80  Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Tape Length (m)  10  Adhesion Strength (N/20mm)  18.7  Adhesion Strength (N/25mm)  23.3  Tensile Strength (N/20mm)  29.4  Tensile Strength (N/25mm)  36.7  Adhesive  Acrylic  Gloss  None  Color  Silver  Base Material  Soft aluminum foil  Feature  Water and weather resistance  Release Liner  Yes 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  18. Super Aluminum Tape VH
    Kyodo Giken Chemical Super Aluminum Tape VH
    It has high adhesiveness and is excellent for use at low and high temperatures. Has excellent durability and weather resistance. Excellent handling workability. It has excellent hand-cutting properties. Can be cut by hand. For waterproof and airtight, for ducts. Roof, opening, outer wall, inner w... Read More
    Thickness of Base Material (mm)  0.125  Tape Thickness (mm)  0.2  Operating Temperature Range (℃)  0~120  Tensile Strength (N/25mm)  127.5  Adhesive Strength (N/10mm)  13  Tape Length (m)  20  Mass (g)  200  Adhesion Strength (N/25mm)  32.5  Trusco Part No.  367-9250  Tape Width (mm)  50  Tensile Strength (N/10mm)  51  Adhesive  Acrylic  Base Material  Aluminum foil polyethylene (PE)  Feature  Durability, weather resistance  Specification  No release paper  Color  Silver 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  19. sealing tape
    ASADA sealing tape
    It can be used from -100 ° C to 230 ° C and has excellent cold resistance and heat resistance. Easy to screw in and remove. It is not affected by chemicals, solvents, steam, etc. Airtightness of iron, aluminum, stainless steel and plastic pipes.
    Operating Temperature Range  -100~230℃  Tape Thickness (mm)  0.1  Tape Width (mm)  13  Tape Length (m)  15  Mass (g/roll)  24  Mass (g)  240  Trusco Part No.  292-5168  Tensile Strength (N/10mm)  Specification  Can be cut by hand  Feature  Cold resistance, heat resistance  Base Material  Fluorine resin  JIS Standard  K6885  Color  White 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  20. Gorilla tape crystal clear
    KURE Engineering Gorilla tape crystal clear
    Super durable strong adhesive Strong waterproof Fits perfectly on curved surfaces All-weather type Cold and heat resistant (-20 to 60 ° C) that can be cut cleanly by hand Can be used on wet surfaces or underwater Clear type that does not spoil the appearance Strong against ultraviolet rays and do... Read More
    Operating Temperature Range (℃)  -20~60  Tape Thickness (mm)  0.18  Tape Width (mm)  48  Dimensions, Width W x Length L x Thickness (mm)  48×8200×0.18  Tape Length (mm)  8200  Material  Acrylic, special polymer  Color  Clear  Feature  Cold and heat resistant 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  21. Sumiflon Thread Seal Tape NS
    Sumitomo Electric Industries Sumiflon Thread Seal Tape NS
    Especially suitable for sealing high temperature areas. (-100-260 ℃) Also OK for acids, alkalis and chemicals. Your hands will not get dirty and you can easily finish it cleanly.
    Heat Resistance Temperature (℃)  -100~260  Tape Thickness (mm)  0.1 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  22. Sealing Tape
    KAKUDAI MFG Sealing Tape
    It can be completely sealed by simply wrapping it around the screw.
    Operating Temperature Range (℃)  -100~260  Tape Thickness (mm)  0.1  Tape Width (mm)  13 
    Rating:
    90%
    from S$2.29
    Min. 2 days
  23. Aluminum Glass Cloth Fireproof Bowen Tape
    Koyo Kagaku Aluminum Glass Cloth Fireproof Bowen Tape
    Ideal for air conditioning equipment, cold insulation piping, duct sheets, etc. for heat resistance, fire resistance, flameproofing, and heat insulation. Uses a strong acrylic adhesive, which sticks well anywhere and is easy to handle and has excellent durability.
    Heat Resistance Temperature (℃)  -30~130  Thickness of Base Material (mm)  0.1  Tape Thickness (mm)  0.155  Tape Length (m)  20  Adhesion Strength (N/25mm)  29.4  Adhesive Strength (g/25mm)  3000  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  Aluminum glass cloth  Feature  Fireproof, flameproof 
    Rating:
    94%
    from S$17.99
    Min. 2 days
  24. Scotch Powerful Multi Purpose Repair Tape (Duct Seal Tape)
    3M Scotch Powerful Multi Purpose Repair Tape (Duct Seal Tape)
    Comes with a durable polyester mesh. Strong adhesive strength. It is resistant to water and has excellent sealing properties. It can be cut by hand. Good workability. Can be used indoors and outdoors. For waterproofing, packing, bundling, water leakage, reinforcement, repair, fixing, etc.
    Tape Thickness (mm)  0.17  Adhesive Strength (N/10mm)  1.76  Adhesion Strength (N/25mm)  4.4  Tensile Strength (N/10mm)  40.2  Tape Width (mm)  48  Operating Temperature Range (℃)  5~50  Main Application  For multipurpose repair  Base Material  Polyethylene film (with polyester mesh)  Adhesive Type  Powerful  Color  Silver  Adhesive  Special rubber adhesive  Feature  Water resistant 
    Rating:
    92%
    from S$7.99
    Min. 2 days
  25. Rector Hightape
    Rectorseal Rector Hightape
    Simply immerse water in a pipe that leaks or breaks and wrap it around. Economical because no major repair work is required. When it dries, it hardens like metal. It has excellent pressure resistance and heat resistance, and the repair effect is semi-permanent. After curing, it can be polished an... Read More
    Heat Resistance Temperature (℃)  -15~210  Withstand Pressure (MPa [kgf/cm2])  10  Thickness (mm)  About 1  Number of Reels  About 6~8 times  Material  Fiberglass cloth tape  Color  Gray (wet) 
    Rating:
    83%
    from S$39.99
    Min. 2 days
  26. Seal tape 10 roll unit
    TRUSCO Seal tape 10 roll unit
    Operating Temperature Range (℃)  -100~260  Thickness (mm)  0.1  Width (mm)  13  Base Material  Fluorine resin  Color  White 
    Rating:
    85%
    from S$7.99
    Min. 2 days
  27. Aluminum Tape Shiny
    MonotaRO Aluminum Tape Shiny
    ●Do not stick directly on furniture or the body of a car. ● Do not apply directly to the human body (skin) or use for electrical insulation. ● Thoroughly wipe off dust, oil, moisture, etc. from the surface to be pasted. ● When storing the tape, keep it in a cool place away from direct sunlight.
    Tape Thickness (mm)  0.09  Adhesion Strength (N/25mm)  18  Tape Width (mm)  50  Tensile Strength (N/25mm)  75  Specification  Glossy 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  28. Thick Stainless Steel Tape (P-12)
    nitoms Thick Stainless Steel Tape (P-12)
    Strong! Beautiful! Rust resistant! For reinforcement and repair of water areas such as kitchens and countertops. For outdoor waterproofing and repair. * Not suitable for use on uneven or curved surfaces. Please use aluminum tape for repairing air conditioning ducts, etc.
    Thickness of Base Material (mm)  0.04  Tape Thickness (mm)  0.12  Adhesive Strength (N/10mm)  14.0  Tensile Strength (N/10mm)  157.0  Adhesion Strength (N/25mm)  35  Tensile Strength (N/25mm)  392.5  Tape Length (m)  Heat Resistance Temperature (℃)  80  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  SUS443  Color  Silver 
    Rating:
    83%
    from S$29.99
    Min. 2 days
  29. Scotch Heat Resistant Aluminum Tape ALT
    3M Scotch Heat Resistant Aluminum Tape ALT
    A heat-resistant tape made by applying a heat-resistant adhesive to thick aluminum foil. Ideal for repairing and reinforcing hot parts such as kerosene heaters, bath chimneys, and hot air ducts.
    Operating Temperature Range (℃)  -54~316  Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.09  Adhesion Strength (N/25mm)  11.75  Adhesive Strength (N/10mm)  4.70  Tape Length (m)  Base Material  Aluminum foil  Feature  Heat resistant, outdoor / indoor  Gloss  None  Adhesive  Silicone type 
    Rating:
    86%
    from S$28.99
    Min. 2 days
  30. Gorilla double-sided tape strong
    KURE Engineering Gorilla double-sided tape strong
    Strong adhesion with acrylic adhesive All-weather type Excellent water resistance Indoor / outdoor OK Both smooth and rough surfaces are OK Fixing and bonding of various materials * Cannot be used in the following. Difficult surface such as wallpaper, polyethylene, polypropylene, silicone / fluor... Read More
    Operating Temperature Range (℃)  -40 to 120 (after bonding)  Tape Thickness (mm)  1.1  Tape Length (m)  1.52  Dimensions (H x W x D) (mm)  152×95×30  Tape Width (mm)  25.4  Load capacity (g)  450 (for tape length 5 cm)  Mass (g)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  Fixing and bonding 
    Rating:
    73%
    from S$24.99
    Min. 2 days
  31. Swivel Repair Tape
    FiberFix Swivel Repair Tape
    Versatile tape that enables strong repair and reinforcement simply by wetting it with water. It can be used for many purposes from repair to DIY. Easy to use. Soak it in water, wrap it around the area to be repaired, wait 5 minutes, and the surface hardens, making it 100 times stronger than duct ... Read More
    Curing Time (min)  (Surface) 5, (complete) 20  Heat Resistance Temperature (℃)  -50~150  Withstand Voltage (V/min)  10000 (6 layers)  Water pressure resistance (MPa [kgf / cm 2 ])  2 (8 layers)  Compressive strength (N / cm 2 236 (Φ48 / 6 layer)  Tensile strength (N / cm)  241 (1 layer), 409 (2 layers)  Number of Reels  6 rolls minimum / 8 times wet  Color  Black  Main Application  For repair  Included Accessories  Gloves, paper file, vinyl tape 
    Rating:
    70%
    from S$15.99
    Min. 2 days
  32. Repair tape Multipurpose Transparent
    MonotaRO Repair tape Multipurpose Transparent
    It is a tape that has excellent light resistance and water resistance, and is transparent so it is not noticeable. For temporary repair of greenhouses, rain gear, tiles, sheets, etc. *Do not stick it on the human body. * Wipe off dust, oil, and moisture from the surface to be pasted, and press fi... Read More
    Thickness (mm)  0.17  Length (m)  10  Tensile Strength (N/10mm)  19.62  Adhesive Strength (N/10mm)  3.97  Elongation (%)  400  Width (mm)  50  Adhesive  Acrylic  Main Application  For repair  Base Material  Polyethylene film  Color  Transparent 
    Rating:
    93%
    from S$7.49
    Min. 2 days
  33. Thick Aluminum Tape
    nitoms Thick Aluminum Tape
    Double the strength. Sturdy thick type. Excellent water resistance and weather resistance. Ideal for outdoor use. For waterproofing and repairing outdoor tin roofs and corrugated sheets. For a gap seal on the outer wall.
    Thickness of Base Material (mm)  0.08  Tape Thickness (mm)  0.13  Tape Length (m)  10  Tensile Strength (N/25mm)  122  Adhesion Strength (N/25mm)  24.7  Tensile Strength (N/10mm)  49  Adhesive  Acrylic  Gloss  None  Color  Silver  Base Material  Soft aluminum foil 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  34. Heat-resistant Aluminum Tape
    nitoms Heat-resistant Aluminum Tape
    For reinforcement and repair of high temperature areas. For duct seals and reinforcement of pot-type stoves and water heaters For reinforcement and repair of hot parts such as in engine rooms
    Heat Resistance Temperature (℃)  (Aluminum part) 316, (Adhesive) 180  Thickness of Base Material (mm)  0.04  Tape Thickness (mm)  0.12  Adhesion Strength (N/25mm)  12.0  Tensile Strength (N/25mm)  150  Tape Length (m)  9.14  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance  Adhesive  Silicon  Color  Silver  Base Material  Soft aluminum foil  Gloss  Yes 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  35. Waterproof Aluminum Tape Butyl
    nitoms Waterproof Aluminum Tape Butyl
    Has excellent weather resistance, water resistance, and holding power. A polyethylene film is laminated on the surface of aluminum to prevent deterioration and discoloration of aluminum and improve weather resistance by several steps. For waterproof repair of roofing materials, galvanized iron pl... Read More
    Tape Thickness (mm)  0.5  Adhesive Strength (N/10mm)  10.8  Operating Temperature Range (℃)  10~60  Adhesion Strength (N/25mm)  27.0  Tensile Strength (N/10mm)  32  Tape Length (m)  Tensile Strength (N/25mm)  80.0  Adhesive  Rubber type  Color  Silver  Base Material  Soft aluminum foil + polyester film  Feature  Weatherproof, waterproof, waterproof  Separator (Back Paper)  Yes  Release Liner  Yes 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  36. Scotch Super Strong Multi Purpose Repair Tape
    3M Scotch Super Strong Multi Purpose Repair Tape
    Has excellent weather resistance. It is a type with little adhesive residue even when pasted outdoors. Can be cut by hand. It can also be adhered to porous materials such as blocks and plywood.
    Tape Thickness (mm)  0.33  Tape Length (m)  18  Mass (g)  317  Trusco Part No.  363-0935  Tape Width (mm)  48  Adhesive Strength (N/10mm)  5.7  Tensile Strength (N/10mm)  64.3  Color  Dark gray  Main Application  For multipurpose repair  Base Material  Polyethylene (with polyester mesh)  Adhesive  Rubber type  Feature  Weatherability 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  37. Aluminum tape black
    MonotaRO Aluminum tape black
    For repairing black parts and hiding scratches that cannot be used with ordinary aluminum tape. *Do not stick directly on furniture or the body of a car. * Do not stick it directly on the human body (skin) or use it for electrical insulation. *Wipe off dust, oil, moisture, etc. from the surface t... Read More
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.09  Tape Length (m)  10  Tensile Strength (N/25mm)  100  Adhesion Strength (N/25mm)  18 (for iron)  Tape Width (mm)  50  Color  Black  Specification  No gloss 
    Rating:
    85%
    from S$6.39
    Min. 2 days
  38. Aluminum tape Thick and glossy
    MonotaRO Aluminum tape Thick and glossy
    It is a sturdy and thick type. It can be used as a gap seal for the outer wall. *Do not stick directly on furniture or the body of a car. * Do not stick it directly on the human body (skin) or use it for electrical insulation. *Wipe off dust, oil, moisture, etc. from the surface to be pasted. * W... Read More
    Tape Thickness (mm)  0.125  Tape Length (m)  10  Adhesion Strength (N/25mm)  100  Tensile Strength (N/25mm)  18  Tape Width (mm)  50  Specification  Glossy 
    Rating:
    89%
    from S$6.39
    Min. 2 days
  39. Aluminum tape black no gloss
    nitoms Aluminum tape black no gloss
    With excellent water resistance and weather resistance, it fits perfectly on curved surfaces! For waterproofing and moisture-proof repair of corrugated sheets, repair of gates / shutters, steel products, and hiding scratches
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Tape Length (m)  10  Adhesion Strength (N/25mm)  14.5  Mass (g)  165  Tape Width (mm)  50  Adhesive  Acrylic  Color  Black  Type  No gloss type  Gloss  None  Base Material  Soft aluminum foil 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  40. Slion Aluminum Glass Cloth Tape 9810
    maxell Slion Aluminum Glass Cloth Tape 9810
    It can be used in a wide range from low temperature to high temperature. Ideal for joints of fire prevention sheets and air conditioning ducts. Construction specification compliant product. For duct seals, heat insulating material joints
    Tape Length (m)  20  Adhesive Strength (N/10mm)  4.7  Feature  Cold and heat resistant 
    Rating:
    95%
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 452

Set Ascending Direction