Repair Tapes
Repair tape is a strong adhesive tape used to repair various parts. Waterproofing hose and rain doi are waterproof and strong adhesive tape using natural rubber adhesive is suitable. It is a popular product that is easy to work because it can be cut by hand. We offer various types of tapes depending on the application, such as acrylic sheet repair tape for tent repair and blue sheet repair tape made of polyethylene cloth for blue sheet repair. There is also an all-purpose tape that can be repaired and strengthened by simply wetting it with water, and this is an epoch-making tape whose surface hardens like iron in just 5 minutes.
Other Related Pages
- Rectorseal Rector Arlon TapeFor repairing water leaks and bleeding! It can be repaired under pressure. The tapes are self-bonding and can be easily repaired. Without adhesive, the elasticity and adhesion of rubber causes the tapes to fuse together and close the damaged parts and gaps. It can be used without stickiness. Appr... Read MoreHeat Resistance Temperature (℃) -50~200 Width (mm) 25 Elongation (%) 440 Insulation Strength (V/mil) 570 Tensile Strength 7.0Mpa Thickness (mm) About 1 Pressure Resistance Overlap depending on pressure Feature Pressure resistance, chemical resistance Material Silicon rubber
- Asahipen Power TapeStrong adhesive tape that can be used for various purposes. It is a strong and durable tape because it contains polyester mesh (net). Since it uses a natural rubber adhesive, it has strong adhesiveness. It is covered with a polyethylene film and has a waterproof function. It is convenient when wo... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Main Application For multipurpose repair Adhesive Type Powerful Feature waterproof
- KURE Engineering Gorilla tape crystal clearSuper durable strong adhesive Strong waterproof Fits perfectly on curved surfaces All-weather type Cold and heat resistant (-20 to 60 ° C) that can be cut cleanly by hand Can be used on wet surfaces or underwater Clear type that does not spoil the appearance Strong against ultraviolet rays and do... Read MoreOperating Temperature Range (℃) -20~60 Tape Thickness (mm) 0.18 Tape Width (mm) 48 Dimensions, Width W x Length L x Thickness (mm) 48×8200×0.18 Tape Length (mm) 8200 Material Acrylic, special polymer Color Clear Feature Cold and heat resistant
- Rectorseal Rector HightapeSimply immerse water in a pipe that leaks or breaks and wrap it around. Economical because no major repair work is required. When it dries, it hardens like metal. It has excellent pressure resistance and heat resistance, and the repair effect is semi-permanent. After curing, it can be polished an... Read MoreHeat Resistance Temperature (℃) -15~210 Withstand Pressure (MPa [kgf/cm2]) 10 Thickness (mm) About 1 Number of Reels About 6~8 times Material Fiberglass cloth tape Color Gray (wet)
- FiberFix Swivel Repair TapeVersatile tape that enables strong repair and reinforcement simply by wetting it with water. It can be used for many purposes from repair to DIY. Easy to use. Soak it in water, wrap it around the area to be repaired, wait 5 minutes, and the surface hardens, making it 100 times stronger than duct ... Read MoreCuring Time (min) (Surface) 5, (complete) 20 Heat Resistance Temperature (℃) -50~150 Withstand Voltage (V/min) 10000 (6 layers) Water pressure resistance (MPa [kgf / cm 2 ]) 2 (8 layers) Compressive strength (N / cm 2 ) 236 (Φ48 / 6 layer) Tensile strength (N / cm) 241 (1 layer), 409 (2 layers) Number of Reels 6 rolls minimum / 8 times wet Color Black Main Application For repair Included Accessories Gloves, paper file, vinyl tape
- MonotaRO Repair tape Multipurpose TransparentIt is a tape that has excellent light resistance and water resistance, and is transparent so it is not noticeable. For temporary repair of greenhouses, rain gear, tiles, sheets, etc. *Do not stick it on the human body. * Wipe off dust, oil, and moisture from the surface to be pasted, and press fi... Read MoreThickness (mm) 0.17 Length (m) 10 Tensile Strength (N/10mm) 19.62 Adhesive Strength (N/10mm) 3.97 Elongation (%) 400 Width (mm) 50 Adhesive Acrylic Main Application For repair Base Material Polyethylene film Color Transparent
- 3M Scotch Super Strong Multi Purpose Repair TapeHas excellent weather resistance. It is a type with little adhesive residue even when pasted outdoors. Can be cut by hand. It can also be adhered to porous materials such as blocks and plywood.Tape Thickness (mm) 0.33 Tape Length (m) 18 Mass (g) 317 Trusco Part No. 363-0935 Tape Width (mm) 48 Adhesive Strength (N/10mm) 5.7 Tensile Strength (N/10mm) 64.3 Color Dark gray Main Application For multipurpose repair Base Material Polyethylene (with polyester mesh) Adhesive Rubber type Feature Weatherability
- 3M Strong Self Fusing Silicone Tape HDT2 for Repairing Water LeakThe material is self-adhesive and integrates after winding. In addition, by pulling and winding, a strong tightening force can be obtained, and various repairs such as spouting water leaks are possible. Comes with a "pull OK mark" that allows you to see the amount of tape pulling at a g... Read More
- Rectorseal Lector quick tapeRepairing and reinforcing pipes can be completed at once by simply wetting and winding. It sticks in just 3 minutes and completely cures in 20 minutes, greatly reducing work time. Repair and reinforcement of pipes and hoses for metals, PVC, plastics, FRP, ceramics, glass, concrete, etc.Heat Resistance Temperature (℃) -15~200 Pressure Resistance (kg/cm2) 12.6 Tensile Strength 275kg/cm2±88 Hardness 60.0±3.0 Thickness (mm) About 1 Number of Reels About 6~8 times Material Fiberglass cloth tape Color White
- Matsuura Industry Multipurpose transparent repair tape for outdoor useA transparent film tape for simple outdoor repairs. The repaired parts are inconspicuous due to its excellent weather resistance and transparency. For simple repair of vinyl houses and carports. For repairing cracks in plastic products. For simple repair of tiles, tents and sheets. * This product... Read MoreSpecification (Release paper) Paper Thickness (mm) 0.17 Length (m) 10 Tensile Strength (N/10mm) 19.62 Adhesive Strength (N/10mm) 3.97 Elongation (%) 400 Width (mm) 50 Adhesive Acrylic Recycled paper use mark Conformity Base Material Polyethylene film Color Transparent
- Rectorseal Rector SunsheetWhen cured, it has the same strength and durability as normal FRP. It can be easily repaired for holes and cracks in seals, molds, etc., and for corroded parts of steel plates. UV-curable epoxy acrylate resin is reinforced with glass fiber and covered with two PET films. Putty punching, surface f... Read MoreHeat Resistance Temperature (℃) -20~100 Expiration (year) 1 year (unopened) Thickness (mm) 1.5 Elongation at Break (%) 1.5 Tensile Strength 115MPa Curing Time (min) 15 Tape Width (mm) 150 Dimension (mm) 150×220 Bending Strength (MPa) 235
- MonotaRO Duct tape with small box 10m in lengthVarious repair tapes using polyethylene film. Has excellent flexibility and durability. Also, since it is in a small box, it does not get dirty easily and is convenient to carry. Duct repair, etc. * Wipe off dust, water and oil well and stick it firmly. *Do not stick on furniture, walls, glass, c... Read MoreTape Thickness (mm) 0.18 Tape Length (m) 10 Mass (g) 113 Tensile Strength (N/25mm) 114.8 Elongation (%) 22.7 Adhesion Strength (N/25mm) 24.3 Tape Width (mm) 48 Base Material Cotton, polyethylene film Color Silver Adhesive Synthetic rubber adhesive
- nitoms Blue sheet repair tapeYou can easily repair the tear of the blue sheet. A sheet material that is inconspicuous for repairing scratches and splicing. Blue sheet repair. Garbage bag closure. sealing of cardboardTape Thickness (mm) 0.13 Tape Length (m) 10 Trusco Part No. 389-1780 Adhesion Strength (N/50mm) 41.6 Tape Width (mm) 50 Mass (g) 98 RoHS directive (corresponding to 10 substances) Correspondence Main Application For repair Base Material Polyethylene cloth Adhesive Rubber type
- Osaka Seisakusho Maho Thai SMahotai S is an emergency repair material in which the special resin contained in the glass fiber tape reacts with water and integrates with it, and is combined with adhesive butyl rubber (rubber patch). Once cured, it prevents leaks for a long time. It protects piping with the same strength as F... Read MoreHeat Resistance Temperature (℃) (Maho Thai) 210 Curing Time (min) 30 (ambient temperature 20 ° C)
- TAKAMORI KOHKI Screen door repair sheetEasy repair just by pasting! Shut out small insects. A mesh type that is well ventilated even in fragile window frames. Screen door * Do not use for any other purpose. * Wipe off any dirt or moisture before using. * Do not use near fire or in places with high temperatures. * When using in a high-... Read MoreAdhesive Acrylic Material Fiberglass Main Application For repair
- Furuto Industrial (Monf) Strong adhesive Multipurpose repair tapeIt has excellent flexibility and water resistance, can be cut by hand, and can be used for various repairs. Various repairs, packing, fixing, outdoor, bundling, travel, duct repair, etc. *Please do not stick it on the human body. There is a risk of rash. *Do not stick it on furniture, walls, glas... Read MoreHolding Power (mm/15min) 0.1 Tape Thickness (mm) 0.18 Total Thickness (mm) 0.18 Tape Length (m) 10 Tensile Strength (N/25mm) 128.2 Adhesion Strength (N/25mm) 22.6 Ball Tack Test (Ball No.) 36 Tape Width (mm) 48 Tensile Strength (N/10mm) 51.28 Adhesive Strength (N/10mm) 9.04 RoHS directive (corresponding to 10 substances) Correspondence Feature Flexibility, water resistance Base Material Polyethylene film Adhesive Synthetic rubber Main Application multipurpose
- nitoms Cristron Multipurpose Clear Repair TapeFor repairing various materials! Uses a flexible and inconspicuous transparent base material that fits well on curved and uneven surfaces that are difficult to attach. Comes with a spatula for close contact for a clean finish. Operating temperature after pasting: -20 ℃ ~ 80 ℃ 1. Inconspicuous 2.... Read MoreOperating Temperature Range (℃) -20~80 Tape Thickness (mm) 0.18 Tensile Strength (N/10mm) 17.3 Tape Length (m) 2 Adhesion Strength (N/20mm) 8.7 Adhesive Acrylic Color Clear Main Application For plastic, protection and repair Material Polyethylene Specification With contact spatula
- OKN Commercial plastic repair tapeFor repairing cracks in plastic products! Repairs cracks in plastic products such as storage cases and trash cans. This tape is used for business purposes such as waterproofing around sashes and floors. It can be easily cut by hand.Width (mm) 40 Length (m) 5 RoHS directive (corresponding to 10 substances) Correspondence Main Application For repair Material Polyethylene, acrylic adhesive
- ESCO 76mmx4.6m Super powerful all-purpose repair tapeUV resistant transparent adhesive and film With strong adhesive strength, it can be used on uneven surfaces. Due to its water resistance, it can also be used for repairing tents and rain gear.Tape Thickness (mm) 0.13 Tape Length (m) 4.6 Tape Width (mm) 76 Esco Part No. EA944MT-63A Main Application For repair Adhesive Type Super strong Feature water resistantfrom S$49.99Min. 2 days
- nitoms Multipurpose repair tape liteA versatile repair tape that is resistant to water, can be cut by hand, and has a strong base material. It can be firmly attached to a waterproof cotton cloth + polyethylene film by using a natural rubber adhesive. For first aid when plastic or vinyl products are damaged. For temporary fixing of ... Read MoreTape Thickness (mm) 0.17 Adhesion Strength (N/18mm) 3.47 Tensile Strength (N/10mm) 30 Tape Width (mm) 48 Base Material Cotton (waterproof) + PE film Adhesive Natural rubber system Main Application Repair, packing, binding
- SEKISUI Cable section penetration measure member PF pipe sheetIt can also be used for hollow walls and single walls (two reinforced gypsum boards on one side). Construction is completed on only one side of the wall. It can be used with or without PF tube and CD tube. It can be used for the outlet box part installed in the fire protection section of the holl... Read Morefrom S$129.90Min. 2 days
- nitoms Saddle sheet repair tapeSince it is an adhesive tape type, it is a simple task to just stick. It is resistant to rubbing and does not come off easily. It also supports outdoor use by adopting UV cut film. For repairing torn bicycle saddles and motorcycle seats, and for repairing torn chairs with vinyl sheets.Thickness (mm) 0.1 Size 0.1mm×75mm×90cm Length (m) 0.9 Mass (g) 26 Width (mm) 75 Trusco Part No. 793-0844 Color Black Main Application For repair Material Polyester, adhesive: acrylic
- WAKI Screen door patchClose the screen door and repair it! "I'm curious, but it's expensive and troublesome to replace ..." Recommended for such people Easy to install and remove because it is a hook-and-loop fastener type that can be used repeatedly! It's not sticky because it doesn't use ad... Read MoreColor Gray
- nitoms Multipurpose repair tapeNo cutter required, easy to cut by hand. Strong against water and firmly adheres to various materials. For piping, insulation joints, various packaging, bundling, and terminal stoppers.Tape Thickness (mm) 0.25 Tape Width (mm) 48 Tensile Strength (N/10mm) 56.2 Adhesive Strength (N/10mm) 6.0 Main Application For multipurpose repair Color Gray Base Material Polyester + polyethylene Adhesive Rubber type Feature Water resistantfrom S$6.99Min. 2 days
- SEKISUI Cable section penetration measure member PF pipe tapeIt can also be used for hollow walls and single walls (two reinforced gypsum boards on one side). Construction is completed on only one side of the wall It can be used with or without PF tube and CD tube. It can be used for the outlet box part installed in the fire protection section of the hollo... Read Morefrom S$129.90Min. 2 days
- Seiei Water leaking shut that can be re-appliedTape Length (m) 2.5 Dimensions, Width W x Length L (cm) 2.9×250 Tape Width (mm) 29 Mass (g) 75 RoHS directive (corresponding to 10 substances) Correspondence Color White
- TRUSCO Breathable adhesive tapeAdhesive tape with excellent breathability and moisture permeability that allows air and water vapor to pass through. Instead of a simple filter, for repairing ventilation fans, screen doors, etc., for both filling leak prevention and degassing, and for fixing air freshenersOperating Temperature Range (℃) 0-60 (adhesive) Thickness (mm) 0.15 Tensile Strength (N/10mm) 16 Length (m) 20 Adhesive Strength (N/10mm) 4.4 Feature Breathable, breathable Specification Can be cut by hand Color White
- Osaka Seisakusho Mahotai Oris Tape S SetMahotai Oris Tape S Set is a repair material for straight pipes. It is possible to completely stop the water spouting with a special specification tape (Oris tape) that applies the properties of rubber, wrap a mahotai over it, and repair it while the water is spouting. It is easy to work with and... Read MoreHeat Resistance Temperature (℃) Room temperature Withstand Pressure (MPa) Up to 0.5from S$139.90Min. 2 days
- Tesa Tape Temporary fixing strapping tape tesa 4224It uses a uniaxially stretched PP film as a base material and exhibits high strength. It has excellent heat resistance and cold resistance, and can be used outdoors and in low-temperature warehouses. Has chemical resistance. It does not easily leave glue and does not stain the adherend surface. I... Read MoreThickness (mm) 0.07 Tensile Strength (N/mm) 180 Adhesive strength (N / mm) 3.3 Mass (g) 30 Elongation (%) 35 Length (m) 55 Main Application For temporary fixing Feature Heat resistance, cold resistance Base Material Polypropylene Color Whitefrom S$5.39Min. 2 days
- 3M Armor Cast Repair / Reinforcement TapeIt can be used for multipurpose emergency reinforcement or permanent reinforcement of pipelines, cables, and other structures. It reacts with water and cures naturally. (Approximately 20 minutes) Waterproof and airtight treatment is possible when used in combination with waterproof tape. Has exce... Read MoreOperating Temperature Range (℃) -40~100 Thickness (mm) 1 Width (mm) 100 Adhesive Strength (N/10mm) 5.7 Tensile Strength (MPa) 5/10cm Specification A cutter is required for cutting Color Black Main Application For repair and reinforcement Feature Heat-resistant
- Tesa Tape Repair tapeIt has excellent weather resistance and can be used outdoors. Ideal for pasting where transparency is required. It is easy to cut by hand and fits well into complicated shapes. Repair of greenhouses, repair of vinyl films / PO films, fixing of airtight sheets and breathable sheets, repair of hose... Read MoreOperating Temperature Range 0 to 95 ° C (30 minutes) Thickness (mm) 0.21 Total Thickness (mm) 0.21 Mass (g) 246 Length (m) 25 Tensile Strength 43N/10mm Width (mm) 48 Trusco Part No. 494-5476 Operating Temperature Range (℃) 95 (30 minutes) Adhesive Force 9N/10mm Main Application For repair Color Transparent
- ThreeBond Water-curing urethane repair tapeThe base cloth of the urethane repair tape is a glass fiber tape with an elastic knit structure, which is easy to wrap. You can also deal with water leaks by applying a rubber plate for water supply to the leak point. Repair fluid leaks from conduit pipes. Reinforcement of joints and columnar cir... Read MoreCuring Time (min) (24℃)20 Time can be Used (minutes) 3 Main Application For repair Material Urethane polymer / glass fiberfrom S$109.90Min. 2 days
- Osaka Seisakusho Maho Thai Oris Tape L SetMahotai Oris Tape L Set is a repair material for piping steps. It is possible to completely stop the water spouting with a special specification tape (Oris tape) that applies the properties of rubber, wrap a mahotai over it, and repair it while the water is spouting. It is easy to work with and d... Read MoreHeat Resistance Temperature (℃) Room temperaturefrom S$149.90Min. 2 days
- SEKISUI Cable section penetration measure member Fireproof tape for steel conduitConstruction can be completed on only one side regardless of the wall or floor. This is a simple construction method in which tape is wrapped. Compatible with dry partition walls. A 71.4% occupancy rate is possible. Construction is reliable even with small-diameter conduits.from S$139.90Min. 2 days
- nitoms Multipurpose construction cloth tape KZ-31A strong weather-resistant adhesive that is effective for closing holes in void tubes. Moreover, there is little glue left and it is not sticky even in the summer. Active in various scenes at construction sites. Adhesive strength is enhanced by using a strong viscosity and weather resistant adhes... Read MoreTape Thickness (mm) 0.29 Tape Length (m) 25 Adhesive Strength (N/10mm) 31.4 Color Kraft paper color Adhesive Rubber type Adhesive Type Strong adhesive Base Material Sufumos + PE Main Application multipurpose
- Seiei Water leaking shut that can be re-appliedUses a rubber-based foam on the adhesive surface. It absorbs a lot of unevenness and sticks to the other party. Even when peeling off, the adhesive surface can be reattached without leaving any residue on the other party. It can be used for various materials such as stainless steel, tile, enamel,... Read MoreTape Length (m) 2.5 Tape Width (mm) 29 RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$19.99Min. 2 days
- nitoms Repair cloth tape Nobi cloth tapeEasily repair agricultural greenhouse films. For repairing agricultural vinyl, agricultural poly, and agricultural wedges. For reinforcement and repair of various greenhouse film sheets.Tape Thickness (mm) 0.17 Tape Length (m) 20 Mass (g) 280 Tape Width (mm) 80 Adhesive Acrylic Main Application For repair Base Material Polyethylene cloth Color Translucentfrom S$24.99Min. 2 days
- Asahi Repair tapeOperating Temperature Range (℃) -65 to 260 (intermittent use) Color Black Material Silicon
- ESCO 130x200mm synthetic leather repair sheet (black)Tape Width (mm) 130 Tape Length (mm) 200 Color Black Esco Part No. EA944MT-56 Main Application For repairfrom S$14.99Min. 2 days
- ESCO Sheet repair adhesive tape (clear / strong)Can be used for a long time with a UV deterioration inhibitor (2 years). Adhesive strength increases with the passage of time after construction. It does not stand out even on transparent sheets and various color sheets. For polyester canvas, PVC tarpaulin, PE / PP sheetThickness (mm) 0.35 Tape Thickness (mm) 0.35 Tape Width (mm) 100 Dimension (mm) 100×200 Tape Length (mm) 200 Main Application For repair Tape Color Transparentfrom S$5.29Min. 4 days