All Category

Metal Tapes

Metal tape is a highly adhesive repair tape used for piping, ducts, etc., and tape used for waterproofing and bundling. The substrate is made of aluminum glass cloth, aluminum foil or aluminum. There is a strong demand for general aluminum tape used in applications such as clearance seals around water, metal roofs, and waterproofing of outer walls. High-adhesion aluminum tape that can be used at low and high temperatures is used for roofs and openings, etc. for waterproofing and airtightness and for external and internal insulation methods. Heat-resistant, fire-proof, and flame-proof tapes are ideal for air conditioning equipment and cold insulation piping.
View : Grid List
Filter

Items 1 - 40 of 195

Set Ascending Direction
  1. Heat resistant aluminum foil tape 433
    3M Heat resistant aluminum foil tape 433
    It has high thermal conductivity and excellent heat and light radiation (radiates around and spreads). It is highly durable and can be used outdoors for a long period of time. A silicone-based adhesive that can be used in a wide temperature range. Removable use: -50 to 190 ° C Applications that d... Read More
    Tape Thickness (mm)  0.09  Tensile strength (N / cm)  31  Adhesive Strength (N/cm)  4.7  Tape Length (m)  54.8  Base Material  Aluminum foil  Re-peeling  Can be peeled off  Feature  Outdoor use  Adhesive  Silicone type  Color  Silver 
    from S$229.90
    Min. 2 days
  2. Aluminum tape EX
    Asahipen Aluminum tape EX
    Convenient for temporary repair of gap seals around water and outdoor metal parts. Easy to cut and use by hand. Temporary repair of water areas such as sinks, gap seals in ducts, metal roofs, metal siding outer walls, gutters, etc. * Do not use for any purpose other than display. Do not use in pl... Read More
    Tape Length (m)  10  Tape Width (mm)  48  Adhesive  Acrylic adhesive  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver  Feature  Water resistant, waterproof 
    from S$6.99
    Min. 2 days
  3. Aluminum tape (M) gloss
    Matsuura Industry Aluminum tape (M) gloss
    To prevent water leakage in the sink
    Total Thickness (mm)  0.1  Tensile Strength (N/10mm)  32  Tape Length (m)  Adhesive Strength (N/10mm)  5.8  Adhesive  Acrylic  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.69
    Min. 7 days
  4. Aluminum tape +961
    NICHIBAN Aluminum tape +961
    It is resistant to water and rust and has excellent durability. For general construction and pipe protection. For repairing sheet metal of automobiles.
    Width (mm)  25  Thickness (mm)  0.12  Mass (g)  385  Trusco Part No.  205-1320  Color  Silver  Length (m)  50 
    from S$4,399.00
    Min. 33 days
  5. Aluminum tape strong
    MonotaRO Aluminum tape strong
    It has high adhesiveness and is excellent for use at low and high temperatures. It has excellent hand-cutting properties. It is a product with high workability because it does not come with a release paper. For waterproof and airtight, for ducts. Roof, opening, outer wall, inner wall by external ... Read More
    Thickness (mm)  0.2  Adhesive Strength (N/10mm)  12.5  Length (m)  20  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  Aluminum foil + PE film  Color  Silver 
    Rating:
    87%
    from S$8.79
    Min. 2 days
  6. Aluminum Glass Cloth Tape
    MonotaRO Aluminum Glass Cloth Tape
    It can be used for air conditioning equipment, cold insulation and heat insulation piping, duct sheets, etc. for heat resistance, fire resistance, disaster prevention, and heat insulation from low temperature to high temperature. It is an environmentally friendly product because it does not use p... Read More
    Heat Resistance Temperature (℃)  -30~130  Thickness of Base Material (mm)  0.18  Tape Thickness (mm)  0.28  Tape Length (m)  20  Adhesion Strength (N/25mm)  29.4  Adhesive Strength (g/25mm)  3000  Adhesive  Acrylic  Base Material  Aluminum glass cloth  Main Application  For piping  Feature  Heat, fire, flame, heat and durability  Adhesive Type  Powerful  Gloss  Yes 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  7. Aluminum Tape Matte
    MonotaRO Aluminum Tape Matte
    Aluminum foil tape that is ideal for outdoor use. It fits well on uneven surfaces and curved surfaces. For protection of ducts and pipes. * Do not attach directly to furniture, car body, etc. * Do not attach directly to the human body (skin) or use for electrical insulation. * Wipe off any dust, ... Read More
    Tape Thickness (mm)  0.09  Adhesion Strength (N/25mm)  18  Tensile Strength (N/25mm)  75  Specification  No gloss 
    Rating:
    94%
    from S$4.89
    Min. 2 days
  8. Aluminum Tape
    nitoms Aluminum Tape
    Ideal for outdoor use. For sealing gaps around water such as sinks. For waterproof repair of metal roofs, outer walls, etc. For repairing air conditioning ducts.
    Operating Temperature Range (℃)  -10~80  Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Tape Length (m)  10  Adhesion Strength (N/20mm)  18.7  Adhesion Strength (N/25mm)  23.3  Tensile Strength (N/20mm)  29.4  Tensile Strength (N/25mm)  36.7  Adhesive  Acrylic  Gloss  None  Color  Silver  Base Material  Soft aluminum foil  Feature  Water and weather resistance  Release Liner  Yes 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  9. Super Aluminum Tape VH
    Kyodo Giken Chemical Super Aluminum Tape VH
    It has high adhesiveness and is excellent for use at low and high temperatures. Has excellent durability and weather resistance. Excellent handling workability. It has excellent hand-cutting properties. Can be cut by hand. For waterproof and airtight, for ducts. Roof, opening, outer wall, inner w... Read More
    Thickness of Base Material (mm)  0.125  Tape Thickness (mm)  0.2  Operating Temperature Range (℃)  0~120  Tensile Strength (N/25mm)  127.5  Adhesive Strength (N/10mm)  13  Tape Length (m)  20  Mass (g)  200  Adhesion Strength (N/25mm)  32.5  Trusco Part No.  367-9250  Tape Width (mm)  50  Tensile Strength (N/10mm)  51  Adhesive  Acrylic  Base Material  Aluminum foil polyethylene (PE)  Feature  Durability, weather resistance  Specification  No release paper  Color  Silver 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  10. Aluminum Glass Cloth Fireproof Bowen Tape
    Koyo Kagaku Aluminum Glass Cloth Fireproof Bowen Tape
    Ideal for air conditioning equipment, cold insulation piping, duct sheets, etc. for heat resistance, fire resistance, flameproofing, and heat insulation. Uses a strong acrylic adhesive, which sticks well anywhere and is easy to handle and has excellent durability.
    Heat Resistance Temperature (℃)  -30~130  Thickness of Base Material (mm)  0.1  Tape Thickness (mm)  0.155  Tape Length (m)  20  Adhesion Strength (N/25mm)  29.4  Adhesive Strength (g/25mm)  3000  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  Aluminum glass cloth  Feature  Fireproof, flameproof 
    Rating:
    94%
    from S$17.99
    Min. 2 days
  11. Aluminum Tape Shiny
    MonotaRO Aluminum Tape Shiny
    ●Do not stick directly on furniture or the body of a car. ● Do not apply directly to the human body (skin) or use for electrical insulation. ● Thoroughly wipe off dust, oil, moisture, etc. from the surface to be pasted. ● When storing the tape, keep it in a cool place away from direct sunlight.
    Tape Thickness (mm)  0.09  Adhesion Strength (N/25mm)  18  Tape Width (mm)  50  Tensile Strength (N/25mm)  75  Specification  Glossy 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  12. Thick Stainless Steel Tape (P-12)
    nitoms Thick Stainless Steel Tape (P-12)
    Strong! Beautiful! Rust resistant! For reinforcement and repair of water areas such as kitchens and countertops. For outdoor waterproofing and repair. * Not suitable for use on uneven or curved surfaces. Please use aluminum tape for repairing air conditioning ducts, etc.
    Thickness of Base Material (mm)  0.04  Tape Thickness (mm)  0.12  Adhesive Strength (N/10mm)  14.0  Tensile Strength (N/10mm)  157.0  Adhesion Strength (N/25mm)  35  Tensile Strength (N/25mm)  392.5  Tape Length (m)  Heat Resistance Temperature (℃)  80  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  SUS443  Color  Silver 
    Rating:
    83%
    from S$29.99
    Min. 2 days
  13. Scotch Heat Resistant Aluminum Tape ALT
    3M Scotch Heat Resistant Aluminum Tape ALT
    A heat-resistant tape made by applying a heat-resistant adhesive to thick aluminum foil. Ideal for repairing and reinforcing hot parts such as kerosene heaters, bath chimneys, and hot air ducts.
    Operating Temperature Range (℃)  -54~316  Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.09  Adhesion Strength (N/25mm)  11.75  Adhesive Strength (N/10mm)  4.70  Tape Length (m)  Base Material  Aluminum foil  Feature  Heat resistant, outdoor / indoor  Gloss  None  Adhesive  Silicone type 
    Rating:
    86%
    from S$28.99
    Min. 2 days
  14. Thick Aluminum Tape
    nitoms Thick Aluminum Tape
    Double the strength. Sturdy thick type. Excellent water resistance and weather resistance. Ideal for outdoor use. For waterproofing and repairing outdoor tin roofs and corrugated sheets. For a gap seal on the outer wall.
    Thickness of Base Material (mm)  0.08  Tape Thickness (mm)  0.13  Tape Length (m)  10  Tensile Strength (N/25mm)  122  Adhesion Strength (N/25mm)  24.7  Tensile Strength (N/10mm)  49  Adhesive  Acrylic  Gloss  None  Color  Silver  Base Material  Soft aluminum foil 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  15. Heat-resistant Aluminum Tape
    nitoms Heat-resistant Aluminum Tape
    For reinforcement and repair of high temperature areas. For duct seals and reinforcement of pot-type stoves and water heaters For reinforcement and repair of hot parts such as in engine rooms
    Heat Resistance Temperature (℃)  (Aluminum part) 316, (Adhesive) 180  Thickness of Base Material (mm)  0.04  Tape Thickness (mm)  0.12  Adhesion Strength (N/25mm)  12.0  Tensile Strength (N/25mm)  150  Tape Length (m)  9.14  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance  Adhesive  Silicon  Color  Silver  Base Material  Soft aluminum foil  Gloss  Yes 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  16. Waterproof Aluminum Tape Butyl
    nitoms Waterproof Aluminum Tape Butyl
    Has excellent weather resistance, water resistance, and holding power. A polyethylene film is laminated on the surface of aluminum to prevent deterioration and discoloration of aluminum and improve weather resistance by several steps. For waterproof repair of roofing materials, galvanized iron pl... Read More
    Tape Thickness (mm)  0.5  Adhesive Strength (N/10mm)  10.8  Operating Temperature Range (℃)  10~60  Adhesion Strength (N/25mm)  27.0  Tensile Strength (N/10mm)  32  Tape Length (m)  Tensile Strength (N/25mm)  80.0  Adhesive  Rubber type  Color  Silver  Base Material  Soft aluminum foil + polyester film  Feature  Weatherproof, waterproof, waterproof  Separator (Back Paper)  Yes  Release Liner  Yes 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  17. Aluminum tape black
    MonotaRO Aluminum tape black
    For repairing black parts and hiding scratches that cannot be used with ordinary aluminum tape. *Do not stick directly on furniture or the body of a car. * Do not stick it directly on the human body (skin) or use it for electrical insulation. *Wipe off dust, oil, moisture, etc. from the surface t... Read More
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.09  Tape Length (m)  10  Tensile Strength (N/25mm)  100  Adhesion Strength (N/25mm)  18 (for iron)  Tape Width (mm)  50  Color  Black  Specification  No gloss 
    Rating:
    84%
    from S$6.39
    Min. 2 days
  18. Aluminum tape Thick and glossy
    MonotaRO Aluminum tape Thick and glossy
    It is a sturdy and thick type. It can be used as a gap seal for the outer wall. *Do not stick directly on furniture or the body of a car. * Do not stick it directly on the human body (skin) or use it for electrical insulation. *Wipe off dust, oil, moisture, etc. from the surface to be pasted. * W... Read More
    Tape Thickness (mm)  0.125  Tape Length (m)  10  Adhesion Strength (N/25mm)  100  Tensile Strength (N/25mm)  18  Tape Width (mm)  50  Specification  Glossy 
    Rating:
    90%
    from S$6.39
    Min. 2 days
  19. Aluminum tape black no gloss
    nitoms Aluminum tape black no gloss
    With excellent water resistance and weather resistance, it fits perfectly on curved surfaces! For waterproofing and moisture-proof repair of corrugated sheets, repair of gates / shutters, steel products, and hiding scratches
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Tape Length (m)  10  Adhesion Strength (N/25mm)  14.5  Mass (g)  165  Tape Width (mm)  50  Adhesive  Acrylic  Color  Black  Type  No gloss type  Gloss  None  Base Material  Soft aluminum foil 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  20. Slion Aluminum Glass Cloth Tape 9810
    maxell Slion Aluminum Glass Cloth Tape 9810
    It can be used in a wide range from low temperature to high temperature. Ideal for joints of fire prevention sheets and air conditioning ducts. Construction specification compliant product. For duct seals, heat insulating material joints
    Tape Length (m)  20  Adhesive Strength (N/10mm)  4.7  Feature  Cold and heat resistant 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  21. Nitto aluminum tape
    Nitto (Nitto Denko) Nitto aluminum tape
    Using soft aluminum foil as the base material, we used a strong adhesive. It has excellent adhesive strength, heat resistance, and holding power. A cutter is required for cutting. For heat dissipation of floor warming pipe. For air conditioning duct seals, heat insulating materials, sink joint se... Read More
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Operating Temperature Range (℃)  0~50  Adhesion Strength (N/25mm)  23.1  Tensile Strength (N/10mm)  30  Tape Length (m)  50  Adhesive Strength (N/10mm)  8.75  Tensile Strength (N/25mm)  85  Base Material  Aluminum foil  Feature  Heat-resistant  Color  Silver  Adhesive Type  Strong adhesive  Adhesive  Synthetic resin type 
    Rating:
    87%
    from S$35.99
    Min. 2 days
  22. Aluminum Glass Cloth Tape
    nitoms Aluminum Glass Cloth Tape
    Perfectly fits uneven surfaces and curved surfaces. Aluminum glass cloth tape with high strength and easy to apply For sealing air conditioning ducts. For heat insulation cylinders, fixing glass wool, and sealing.
    Thickness of Base Material (mm)  0.02  Tape Thickness (mm)  0.25  Tape Length (m)  10  Adhesion Strength (N/25mm)  10.3  Tensile Strength (N/25mm)  660  Heat Resistance Temperature (℃)  80  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Glass cloth aluminum foil  Gloss  None  Color  Silver 
    Rating:
    95%
    from S$17.99
    Min. 2 days
  23. Aluminum Foil Adhesive Tape No.833
    TERAOKA SEISAKUSHO Aluminum Foil Adhesive Tape No.833
    Glossy type. Flame Retardant UL510 Flame retardant (File No. E56086) For airtightness of electromagnetic wave shields, switching transformer short rings, and ventilation duct seams. For waterproofing gaps in kitchen equipment. For seams of various aluminum and stainless steel products.
    Thickness of Base Material (mm)  0.08  Tape Thickness (mm)  0.13  Elongation (%)  10  Tensile Strength (N/25mm)  142.2  Adhesion Strength (N/25mm)  19.61 (to stainless steel)  Tape Length (m)  20  Adhesive  Acrylic  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardance 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  24. Aluminum Foil Tape 425
    3M Aluminum Foil Tape 425
    Acrylic adhesive is evenly applied to aluminum foil. It was developed as a tape that requires light resistance. Excellent heat and light width. The moisture permeability ( 1.55g / m 2・ 24hr) is low and the sealing effect is excellent. Both the base and adhesive are durable and can be used indoor... Read More
    Operating Temperature Range  -50~150℃  Thickness of Base Material (mm)  0.075  Tape Thickness (mm)  0.11  Adhesion Strength (N/25mm)  13.75  Tensile Strength (N/25mm)  137.5  Elongation at Break (%)  Adhesive Strength (N/10mm)  5.50 (180 peels)  Tensile Strength (N/10mm)  55  Adhesive  Acrylic  Base Material  Aluminum foil  Color  Silver 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  25. Ultra Heat-resistant Aluminum Foil Adhesive Tape
    maxell Ultra Heat-resistant Aluminum Foil Adhesive Tape
    Since it uses a special film separator, it can be easily peeled off and has excellent workability. Joint seals for pipes and ducts that get hot. Repair of exhaust stacks and automobile mufflers.
    Tape Thickness (mm)  0.1  Tape Length (m)  20  Tensile Strength (N/25mm)  83.25  Base Material  Aluminum foil  Adhesive  Silicone type  Feature  Super heat resistant 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  26. Lightweight Damping Material Rejetorekkusu
    Nitto (Nitto Denko) Lightweight Damping Material Rejetorekkusu
    It has a damping effect in a wide temperature range (0 to 40 ° C). Since it is an adhesive type, no adhesive is required. Easy to process. Smoothly follows a three-dimensional curved surface. Measures against raindrop noise on the ceiling of the bay window sash. Soundproofing and damping of struc... Read More
    Tape Length (m)  0.5  Tape Thickness (mm)  1.5  Trusco Part No.  362-1154  Tape Width (mm)  480  Mass (g)  500  Adhesion Strength (N/25mm)  91.4 (to stainless steel plate)  Base Material  Aluminum sheet  Adhesive  Rubber type  Color  Silver 
    Rating:
    88%
    from S$27.99
    Min. 2 days
  27. Aluminum Adhesive Tapes
    maxell Aluminum Adhesive Tapes
    A synthetic resin adhesive with excellent weather resistance is applied to one side of a heat-resistant aluminum foil base material (matte) with a thickness of 0.05 mm. It is a product conforming to the specifications of the Ministry of Land, Infrastructure, Transport and Tourism. A cutter is req... Read More
    Operating Temperature Range (℃)  -30~130  Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Adhesion Strength (N/25mm)  13.25  Ball Tack Test (Ball No.)  32  Tensile Strength (N/10mm)  33.3  Adhesive Strength (N/10mm)  5.3  Elongation (%)  Tensile Strength (N/25mm)  83.25  Adhesive  Acrylic  Base Material  Aluminum foil  Feature  Heat resistance, weather resistance  Type  No gloss  Color  Silver 
    Rating:
    89%
    from S$32.99
    Min. 2 days
  28. Copper Foil Tape
    nitoms Copper Foil Tape
    The color of the copper foil gives it a unique finish. For patina roofing materials and wood makeup. For repairing houses such as walls and roofs.
    Thickness of Base Material (mm)  0.03  Tape Thickness (mm)  0.08  Adhesion Strength (N/25mm)  11.0  Tensile Strength (N/25mm)  270  Tape Length (m)  Adhesive  Acrylic  Color  Copper  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Hard copper foil 
    Rating:
    97%
    from S$24.99
    Min. 2 days
  29. Waterproof Aluminum Tape Butyl
    nitoms Waterproof Aluminum Tape Butyl
    Polyester is laminated on the surface of aluminum and has excellent weather resistance. It has excellent rough surface adhesion and waterproof sealing properties, and has excellent long-term durability. It has excellent flexibility and fits well in corners and rough surfaces. As a waterproof seal... Read More
    Tape Thickness (mm)  0.5  Adhesive Strength (N/10mm)  10.8  Tape Length (m)  15  Tensile Strength (N/25mm)  160  Adhesion Strength (N/25mm)  27  Tape Width (mm)  50  Heat Resistance Temperature (℃)  60  Tensile Strength (N/10mm)  64  Mass (g)  640  RoHS directive (corresponding to 10 substances)  Correspondence  Gloss  None  Adhesive  Rubber type  Color  Silver  Base Material  Soft aluminum foil + polyester film  Release Liner  Yes 
    Rating:
    94%
    from S$38.99
    Min. 2 days
  30. Aluminum tape (no gloss)
    Nitto L Materials Aluminum tape (no gloss)
    Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil. It uses a strong adhesive type acrylic adhesive and has stable adhesive performance. For covering and protecting ducts and pipes. For joints such as heat insulating materials. For decoration, reflection, shield, etc. that... Read More
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Operating Temperature Range (℃)  0~80  Tensile Strength (N/10mm)  10  Adhesion Strength (N/25mm)  20  Tensile Strength (N/25mm)  25  Tape Width (mm)  50  Adhesive Strength (N/10mm)  Adhesive  Acrylic  Base Material  Aluminum foil  Color  Silver  Adhesive Type  Strong adhesive 
    Rating:
    88%
    from S$9.79
    Min. 2 days
  31. Aluminum Tape
    nitoms Aluminum Tape
    Aluminum foil 0.05 thick. For waterproofing and repairing gap seals and water areas in kitchens and countertops.
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.1  Tape Length (m)  10  Adhesion Strength (N/20mm)  18.7  Tensile Strength (N/20mm)  29.4  Tape Width (mm)  50  Feature  waterproof 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  32. Piolan (TM) Tape Aluminum Tape K-10-AL
    DIATEX Piolan (TM) Tape Aluminum Tape K-10-AL
    Easy to cut by hand, this aluminum tape is made by applying an acrylic adhesive to a composite base material of flat yarn cloth and aluminum foil. Since there is no separator, workability is good and excess waste is not generated. It cuts easily by hand, so you can use it without a cutter. The ad... Read More
    Elongation (%)  (Vertical) 17  Tensile Strength (N/50mm)  (Vertical) 280  Thickness of Base Material (mm)  0.07  Tape Thickness (mm)  0.15  Operating Temperature Range (℃)  0~80  Adhesion Strength (N/25mm)  13.0  Tensile Strength (N/10mm)  50  Rewinding Force (N/50mm)  Adhesive  Acrylic  Base Material  Aluminum foil, PE (polyethylene)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver  Gloss  Yes 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  33. Stainless Steel Foil Adhesive Tape
    maxell Stainless Steel Foil Adhesive Tape
    Stainless steel foil has excellent strength and abrasion resistance. It can be used in a wide range from low temperature to high temperature. Stainless steel joint seal, for repair.
    Operating Temperature Range  -10~130℃  Thickness of Base Material (mm)  0.04  Tape Thickness (mm)  0.12  Adhesive Strength (N/10mm)  13.7  Tape Length (m)  20  Tensile Strength (N/10mm)  270  Adhesion Strength (N/25mm)  34.2  Tensile Strength (N/25mm)  675  Specification  A cutter is required for cutting  Adhesive  Acrylic  Feature  High strength, friction resistance  Color  Silver  Base Material  Stainless steel foil  Gloss  Yes 
    Rating:
    86%
    from S$46.99
    Min. 2 days
  34. Color aluminum tape for identification
    nitoms Color aluminum tape for identification
    Colored aluminum tape that stands out for identification and marking purposes. For fluid identification and system display of piping. For decoration and repair of exterior building materials. For area management in factories and production facilities. As various marking marking tapes. * Do not us... Read More
    Tape Thickness (mm)  0.1  Tape Length (m)  Adhesion Strength (N/25mm)  20  Tensile Strength (N/20mm)  28.8  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  Soft aluminum foil 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  35. Aluminum craft adhesive tape
    maxell Aluminum craft adhesive tape
    Aluminum kraft adhesive tape is a type that does not peel off. Insulation material joint seal for private construction properties.
    Operating Temperature Range (℃)  -10~80  Tape Thickness (mm)  0.14  Tensile Strength (N/25mm)  145  Adhesion Strength (N/25mm)  16.5  Holding Time (min)  40 ℃ / drop 500  Tensile Strength (N/10mm)  58  Base Material  Aluminum foil + fine paper  Surface Treatment  Peeling treatment  Color  Silver  Adhesive  Synthetic rubber 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  36. Heat-resistant Aluminum Glass Cloth Tape
    nitoms Heat-resistant Aluminum Glass Cloth Tape
    Aluminum glass cloth tape with high heat resistance. Ideal for repairing hot areas. For joint seals in hot places such as pipes and ducts. For sealing pot-type stoves and high-temperature ducts, heat insulation tubes, fixing glass wool, and sealing. * A cutter is required for cutting
    Operating Temperature Range (℃)  -50~250  Thickness of Base Material (mm)  0.08  Tape Thickness (mm)  0.21  Adhesion Strength (N/25mm)  13.75  Tape Length (m)  Adhesive Strength (N/10mm)  5.5  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Glass cloth aluminum foil  Feature  Heat resistance  Adhesive  Silicone type  Color  Silver  Gloss  Yes 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  37. Thick Aluminum Tape
    maxell Thick Aluminum Tape
    An adhesive tape with a 0.2 mm thick aluminum foil base material coated on one side with a synthetic resin adhesive with excellent weather resistance. It has excellent heat resistance, cold resistance, moisture resistance, and strength and abrasion resistance. Has excellent soundproofing and vibr... Read More
    Tape Thickness (mm)  0.3  Tape Length (m)  20  Tensile Strength (N/25mm)  392  Base Material  Aluminum foil 
    Rating:
    87%
    from S$74.99
    Min. 2 days
  38. KGK Super Aluminum Tape
    Kyodo Giken Chemical KGK Super Aluminum Tape
    Strong adhesive type aluminum foil tape. There is no peeling paper and no dust is generated. It has good hand-cutting ability, excellent curved surface followability, and a beautiful finish. For air conditioning, heat insulation, anticorrosion, floor heating soaking plate, repair.
    Thickness of Base Material (mm)  0.125  Tape Thickness (mm)  0.16  Operating Temperature Range  0~120℃  Tensile Strength (N/25mm)  127.5  Adhesion Strength (N/25mm)  18  Trusco Part No.  324-4253  Tape Width (mm)  50  Tape Length (m)  50  Mass (g)  500  Tensile Strength (N/10mm)  51  Adhesive Strength (N/10mm)  7.2  Adhesive  Acrylic  Base Material  Aluminum foil polyethylene  Specification  Can be cut by hand  Color  Silver  Adhesive Type  Strong adhesive 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  39. Aluminum Craft Adhesive Tape
    maxell Aluminum Craft Adhesive Tape
    It has high adhesive strength and can be laminated. Suitable for private construction properties Cutter is required to cut the heat insulating material joint seal Joint seal of heat insulating agent.
    Tape Thickness (mm)  0.11  Adhesive Strength (N/10mm)  4.7  Adhesive Type  Large adhesive strength  Color  Silver 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  40. Aluminum tape long E
    nitoms Aluminum tape long E
    An environmentally friendly tape that uses an emulsion adhesive. For waterproofing and moisture-proof repair of gap seals, galvanized iron roofs, corrugated sheets, etc.
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.08  Adhesion Strength (N/25mm)  11.7  Tensile Strength (N/10mm)  35  Adhesive Strength (N/10mm)  4.7  Operating Temperature Range (℃)  50  Tape Width (mm)  50  Tensile Strength (N/25mm)  87.5  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap seal  Gloss  None  Color  Silver  Base Material  Soft aluminum material 
    Rating:
    100%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 195

Set Ascending Direction