All Category

Tapes for Building & Construction

Architectural tapes are tapes used for the interior of buildings, and there are various types of tapes. Clearance / water removal tape is used for the purpose of waterproofing, soundproofing, heat insulation, etc., preventing gaps in windows and doors, and is also called packing tape. The threshold slide protects the threshold by applying tape to the threshold and improves the sliding of the bran and shoji. Airtight / waterproof tape is used to prevent joints between insulation and airtight films. In addition, there are joint tapes.
View : Grid List
Filter

Items 1 - 40 of 340

Set Ascending Direction
  1. Residential airtight packing
    nitoms Residential airtight packing
    Adhesive Strength (N/10mm)  5.3  Adhesive  Acrylic  Feature  Airtight  Color  Black  Base Material  EPDM form  Main Application  For gap 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  2. Airtight Packing Tape
    MonotaRO Airtight Packing Tape
    Taking full advantage of the features of synthetic rubber called EPDM, it has excellent water resistance, weather resistance, and cold resistance. * Do not use for anything other than its intended purpose.
    Apparent density (kg / m 3 110±20  Adhesion Strength (N/20mm)  14.6  Tensile strength (kPa)  163.5  Adhesive  Acrylic  Feature  Airtight  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  EPDM foam 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  3. Ace Cross 011
    Koyo Kagaku Ace Cross 011
    It is environmentally friendly without using toluene, xylene, plasticizers, etc. Strong adhesion to summer / winter and rough surfaces. It is thin and durable, can be laminated, and has excellent workability without getting your hands dirty. Strongly adheres to moisture permeable sheets, airtight... Read More
    Tape Thickness (mm)  0.18  Adhesive Strength (N/10mm)  12  Tape Length (m)  20  Adhesion Strength (N/25mm)  30  Adhesive Strength (g/25mm)  3000  Tape Width (mm)  50  Adhesive  Acrylic  Feature  Airtight and waterproof  Release Liner  None  Type  One side  Base Material  Polyethylene cloth  Adhesive Type  Powerful 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  4. Nitto Epto Sealer No.686
    Nitto (Nitto Denko) Nitto Epto Sealer No.686
    A high-performance sealing material with an adhesive sheet attached to EPDM foam, which has the highest durability among general-purpose rubber. It has a stable effect over a long period of time. For waterproofing, airtightness, soundproofing, and heat insulation of air conditioners and air purif... Read More
    Tape Length (m)  Adhesive strength (N / 15mm)  6.1  Color  Black  Base Material  EPDM  Adhesive  Synthetic resin type 
    Rating:
    94%
    from S$3.89
    Min. 2 days
  5. Airtight Waterproof Packing Tape
    TRUSCO Airtight Waterproof Packing Tape
    A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance. Adhesive strength: 4.6N / 10mm Cutter required for cutting For waterproof / airtight / soundproof / heat insulating.
    Tape Length (m)  Adhesive Strength (N/10mm)  4.6  Adhesive  Acrylic  Color  Black  Main Application  For gap  Base Material  Special foam rubber (EPDM) 
    Rating:
    85%
    from S$3.59
    Min. 2 days
  6. Airtight and Waterproof for Butyl Single-sided Tape No.152N
    TERAOKA SEISAKUSHO Airtight and Waterproof for Butyl Single-sided Tape No.152N
    Has excellent airtightness and waterproofness. Has excellent weather resistance and durability. Demonstrates excellent adhesion to rough surfaces. It does not contain harmful organic solvents such as toluene, xylene and formaldehyde. It is easy to put waterproofing agents, adhesives, paints, etc.... Read More
    Tape Thickness (mm)  0.5  Adhesive Strength (N/10mm)  10.5  Tape Length (m)  20  Adhesion Strength (N/25mm)  26.25 (vs stainless steel)  Adhesive  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  PET non-woven fabric  Release Liner  Yes 
    Rating:
    78%
    from S$11.99
    Min. 2 days
  7. Piolan (TM) Tape for airtightness and waterproofing (one side) KM-30
    DIATEX Piolan (TM) Tape for airtightness and waterproofing (one side) KM-30
    Easy to cut by hand and keeps your hands clean. Since the thickness is thin, steps are unlikely to occur. Uses environmentally friendly non-toluene type adhesive. There is no dripping of the adhesive at high temperatures. There is no separator (separation paper), so there is no dust. For fixing a... Read More
    Tape Thickness (mm)  0.17  Tape Length (m)  20  Adhesion Strength (N/25mm)  30  Adhesive  Acrylic  Feature  Airtight and waterproof  Base Material  PE 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  8. Scotch Gap Closes Waterproof Soft Tape EN
    3M Scotch Gap Closes Waterproof Soft Tape EN
    Made of chloroprene foam, it has excellent weather resistance. As it comes with an adhesive, it can be easily and quickly applied. Can be layered. A waterproof type that is resistant to snow, rain, water, and humidity. Gap in shutters / screen doors, storerooms, shutters / gates, etc.
    Tape Length (m)  Adhesive strength (N / 6.5mm)  Adhesive  Acrylic  Color  Black  Base Material  Chloroprene foam  Main Application  For gap  Feature  Weatherproof, waterproof 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  9. Threshold Lubricant Tape
    GIKEN (Kawaguchi Giken) Threshold Lubricant Tape
    It does not fall apart and can be applied lightly. The threshold and fittings are not reduced, and it slides well without pain. The wood grain pattern has streaks that penetrate to the root. Unlike Kintaro-ame, there is no deterioration of two-color formation even if the surface is scraped. * Can... Read More
    Tape Length (m)  20  Tape Thickness (mm)  About 1  Applicable Place  For indoor use  Main Application  For smooth slide  Release Liner  None  Base Material  Special polyethylene 
    Rating:
    89%
    from S$22.99
    Min. 2 days
  10. EPT Sealer Airtight Packing for Windows & Sashes
    nitoms EPT Sealer Airtight Packing for Windows & Sashes
    Incomplete insulation and airtightness can allow cold and warm air to escape from roofs, floors, walls and windows. "High airtightness and high heat insulation" effectively blocks the outside air (warm) and creates a comfortable indoor environment. The Nitoms "Airtight Packing"... Read More
    Tape Length (m)  10  Adhesive Strength (N/10mm)  4.6  Tape Thickness (mm)  Tensile Strength (N/cm2 8.0  Adhesion Strength (N/20mm)  9.2  Adhesive  Acrylic  Feature  Airtight waterproof, heat insulating  Color  Black  Base Material  EPDM  Main Application  For windows and sashes  Release Liner  Yes 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  11. Gap Filling Tape
    ESCO Gap Filling Tape
    A high-performance sealing material that fills all gaps and shuts out heat, water, sound, and vibration. It has low compression strain and high stability. It has excellent weather resistance, cold resistance, heat resistance (-20 to 100 ° C), and chemical resistance.
    Tape Length (m)  Color  Black  Base Material  EPDM foam  Material  EPDM foam  Main Application  For gap 
    Rating:
    93%
    from S$5.69
    Min. 2 days
  12. High weatherproof waterproof packing tape
    TRUSCO High weatherproof waterproof packing tape
    The surface is a strong skin layer and has high water resistance. It has low resilience and constant hardness regardless of temperature changes. Sealing property lasts for a long time. For waterproof / airtight / soundproof / heat insulating.
    Tape Thickness (mm)  10  Adhesion Strength (N/25mm)  10  Tape Length (m)  Adhesive  Acrylic  Color  Black  Feature  Waterproof, airtight 
    Rating:
    74%
    from S$14.99
    Min. 2 days
  13. Airtight Tape ZENTEN Tape (Single-Sided Adhesive) No.6931
    Nitto (Nitto Denko) Airtight Tape ZENTEN Tape (Single-Sided Adhesive) No.6931
    Professional waterproof and airtight tape that protects the building from rain, wind and heat. Even at low temperatures, even on rough surfaces such as softwood plywood, we use an adhesive that has extremely high initial tack (bite) and adhesive strength, and does not easily stain tarpaulins. For... Read More
    Tape Thickness (mm)  0.4  Tape Length (m)  20  Adhesion Strength (N/25mm)  23.0  Tensile Strength (N/10mm)  23.0  Elongation (%)  28  Tensile strength (N / cm)  41  Tensile Strength (N/15mm)  69  Adhesive Strength (N/10mm)  7.2  Adhesive  Butyl rubber  Base Material  Non-woven  Type  Single-sided adhesive strong type  Feature  Waterproof and airtight  Separator (Back Paper)  Yes 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  14. Threshold Lubricant Tape
    GIKEN (Kawaguchi Giken) Threshold Lubricant Tape
    It prevents the wear of the sill and makes the opening and closing of the bran and shoji smooth. * Can only be used indoors. It cannot be used for shutter grooves, etc.
    Tape Thickness (mm)  0.8  Release Liner  Compliant  Main Application  For smooth slide  Base Material  Special polyethylene 
    Rating:
    91%
    from S$6.19
    Min. 2 days
  15. Airtight Packing for Doors and Windows
    nitoms Airtight Packing for Doors and Windows
    It is a generous size (6m) that can be pasted around one door. Mainly composed of EPDM rubber, it has excellent weather resistance and durability. It can be attached to various door frames such as wood, metal, and painted frames. It is effective not only for preventing drafts but also for "s... Read More
    Adhesion Strength (N/25mm)  14  Tape Length (m)  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  16. Outdoor Waterproof Gap Tape
    nitoms Outdoor Waterproof Gap Tape
    It has excellent weather resistance and water stopping properties, making it ideal for outdoor use. (Even when used outdoors, it does not become shabby and lasts a long time.) Although it is hard, it has excellent cushioning properties and adheres tightly. The sound of closing the door will also ... Read More
    Tape Length (m)  Adhesive  Acrylic  Color  Black  Main Application  For gap  Base Material  Special foam rubber (EPDM)  Feature  Weatherproof, waterproof, waterproof 
    Rating:
    91%
    from S$5.59
    Min. 2 days
  17. Clearance Brush Seal
    TSUCHIYA Clearance Brush Seal
    Blocks large gaps such as doors, sliding doors, and automatic doors to prevent wind, dust, and pollen from entering! As it is a high-grade flat plate type, it can be easily applied straight and neatly according to the gap. It is resistant to water and has excellent restoring force, so it maintain... Read More
    Brush Length (mm)  10  Tape Length (m)  Material  Brush: Nylon, Base: Elastomer  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap 
    Rating:
    84%
    from S$37.99
    Min. 2 days
  18. Gap Tape
    nitoms Gap Tape
    Prevents drafts and greatly improves the cooling and heating efficiency of the room.
    Adhesion Strength (N/25mm)  1.0  Adhesive  Acrylic  Main Application  For gap  Color  Gray  Base Material  Polyurethane foam, polyester film 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  19. Gap Tape
    TSUCHIYA Gap Tape
    A polyurethane cushioning material with excellent cushioning properties. It is a dark gray color with less noticeable yellowing. A cutter is required for cutting. Doors, bran, shoji, etc. also absorb shock. Gap closure.
    Adhesive  Acrylic  Color  Dark gray  Main Application  For gap  Base Material  Polyurethane + PET film 
    Rating:
    95%
    from S$2.79
    Min. 2 days
  20. Airtight Waterproof Tape
    SEKISUI Airtight Waterproof Tape
    Work is speedy because it is easy to cut by hand and the tape drawer is light. Easy to paste even in winter. Uses a special acrylic adhesive that does not stain the hands of workers.
    Tape Thickness (mm)  0.16  Unwrapping Force (N/25mm)  1.5  Elongation (%)  16  Tape Length (m)  20  Tensile Strength (N/10mm)  34  Adhesive Strength (N/10mm)  8.1  Feature  Airtight and waterproof  Separator (Back Paper)  None 
    Rating:
    90%
    from S$8.79
    Min. 2 days
  21. Gap Sealing Moheya Seal
    TSUCHIYA Gap Sealing Moheya Seal
    The fine mohair fits even in small gaps and closes uneven gaps in a well-balanced manner. The highest quality mohair cushioning material in Japan that is widely used by sash and joinery manufacturers. Since the hair part closes the gap, it is a product that does not easily cause operating resista... Read More
    Tape Length (m)  Specification  A cutter is required for cutting  Adhesive  Acrylic  Main Application  For gap  Base Material  Polypropylene 
    Rating:
    89%
    from S$6.39
    Min. 2 days
  22. Clearance for The Tape N
    CEMEDINE Clearance for The Tape N
    For preventing wind, noise, dust, etc. from gaps in sliding doors, doors, and cooler mounting parts. There are variations in thickness and width, and you can choose according to the place of use. It is a type that can be peeled off cleanly.
    Adhesive  Acrylic  Main Application  For gap  Base Material  Polyurethane 
    Rating:
    93%
    from S$2.59
    Min. 2 days
  23. Waterproof Soft Tape
    nitoms Waterproof Soft Tape
    Tape that prevents gaps in shutters and sashes Waterproof, strong, long-lasting type Durability, weather resistance is excellent, and it lasts a long time without becoming tattered. For eliminating noise from the doors of shutters and storerooms, gates and doors, for cooling, ventilation fans, cl... Read More
    Tape Length (m)  Adhesive Strength (N/10mm)  5.3  Adhesive  Acrylic  Base Material  EPDM  Main Application  For gap  Feature  Waterproof, durable, weatherproof 
    Rating:
    91%
    from S$4.89
    Min. 2 days
  24. Acrylic Single-Sided Tape Airtight and Waterproof No.418
    TERAOKA SEISAKUSHO Acrylic Single-Sided Tape Airtight and Waterproof No.418
    Has excellent airtightness and waterproofness. It has excellent durability. (Compliant with JIS A5422 and JIS A6930 durability tests equivalent to 50 years) It is easy to cut because it is easy to cut by hand. It easily fits into uneven parts and can be laminated. Because it uses a transparent ad... Read More
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  12.5  Tape Length (m)  20  Mass (g)  200  Tape Width (mm)  50  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Release Liner  None  Base Material  Polyethylene (PE) cloth  Feature  waterproof 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  25. Smooth tape 21 × 20
    Seiki Hanbai Smooth tape 21 × 20
    A sliding tape for sill that makes the opening and closing of bran and shoji smooth. A classic product with a history of 40 years. For sill grooves of wooden fittings such as bran, shoji, and shutters * Wipe off any dirt on the sill groove before using.
    Tape Length (m)  20  Tape Width (mm)  21  Tape Thickness (mm)  About 1  Main Application  For smooth slide 
    Rating:
    98%
    from S$9.79
    Min. 2 days
  26. Airtight Waterproof Tape (Single-sided Type)
    Konishi Airtight Waterproof Tape (Single-sided Type)
    Since it uses an acrylic type adhesive, it has excellent initial and low temperature adhesiveness. Has excellent durability and weather resistance. Can be cut by hand. Bonding of moisture permeable and airtight sheets. 2 x 4 panel / insulation joint seal. Waterproof seal around the sash. Waterpro... Read More
    Tape Thickness (mm)  0.19  Adhesive Strength (N/10mm)  13  Tape Length (m)  20  Mass (g)  210  Trusco Part No.  376-2793  Tape Width (mm)  50  Adhesive  Acrylic  Color  Black  Release Liner  None  Base Material  Polyethylene (PE) cloth  Specification  Single-sided type 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  27. Moheya Seal, Self Adhesive Brush Window Seal Strip
    MonotaRO Moheya Seal, Self Adhesive Brush Window Seal Strip
    A sealing material for gaps. It closes the gap with fine hair and has the effect of silencing, absorbing sound, and mitigating impact. For gaps * Do not use for any other purpose.
    Tape Length (m)  Adhesive  Acrylic  Main Application  For gap  Base Material  PP 
    Rating:
    78%
    from S$4.49
    Min. 2 days
  28. Musushi Mushi Packing II
    PANEFRI INDUSTRIAL Musushi Mushi Packing II
    Easy to paste! Prevents gaps and shuts out unpleasant pests! Stick it on the main body of the kitchen cabinet to prevent the invasion of pests! It can also be used as a cushion for indoor and outdoor doors! For insect repellent such as cupboards, for closing gaps and for muting when opening and c... Read More
    Length (m)  2.1 
    Rating:
    88%
    from S$10.99
    Min. 2 days
  29. Clearance tape
    CEMEDINE Clearance tape
    Adhesive processed urethane foam tape. Cooler mounting part For gaps around doors and windows.
    Tape Thickness (mm)  10  Adhesive  Acrylic  Base Material  Polyurethane foam 
    Rating:
    82%
    from S$4.89
    Min. 2 days
  30. EPDM high-performance gap tape (for shutters)
    TRUSCO EPDM high-performance gap tape (for shutters)
    A surface film is applied to EPDM foam, which has excellent durability and weather resistance, to further improve airtightness and water stoppage. For closing the gap under the shutter. For dustproof, waterproof, airtight, soundproof, and heat insulating. * If there are dents, steps, or inclinati... Read More
    Tape Length (m)  3.5  Adhesive Strength (N/10mm)  8.3 (stainless steel powder)  Adhesive  Acrylic  Color  Black  Main Application  For gap  Specification  With adhesive tape 
    Rating:
    97%
    from S$39.99
    Min. 2 days
  31. Universal water leak prevention sheet "Fast Flash"
    WAKI Universal water leak prevention sheet "Fast Flash"
    By adopting butyl adhesive and EPDM on the entire surface, it is resistant to ultraviolet rays and does not crack even under severe temperature conditions of -40 ° C to 90 ° C. Since the adhesive surface is entirely butyl coated, no adhesive is required and it can be laminated. No special tools a... Read More
    Tape Width (mm)  140 
    Rating:
    76%
    from S$14.99
    Min. 2 days
  32. Ace Cloth 011 Aluminum
    Koyo Kagaku Ace Cloth 011 Aluminum
    It is environmentally friendly without using toluene, xylene, plasticizers, etc. Strong adhesion to summer / winter and rough surfaces. It is thin and durable, can be laminated, and has excellent workability without getting your hands dirty. Strongly adheres to moisture permeable sheets, airtight... Read More
    Operating Temperature Range  -10~100℃  Holding Power (mm)  0.1  Tape Thickness (mm)  0.18  Thickness of Base Material (mm)  0.18  Unwrapping Force (N/25mm)  Adhesive Strength (N/10mm)  12  Tensile Strength (N/25mm)  170  Mass (g)  190  Tape Length (m)  20  Elongation (%)  Adhesion Strength (N/25mm)  30  Trusco Part No.  329-6091  Tensile Strength (N/50mm)  351±49  Tape Width (mm)  50  Adhesive  Acrylic  Specification  Can be cut by hand  Release Liner  None  Base Material  Polyethylene cloth + aluminum foil  Adhesive Type  Powerful  Color  Silver  Feature  Weatherability  Gloss  Yes 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  33. Powerful Waterproof Repair Tape (White Butyl Single-sided Adhesive) KZ-13
    nitoms Powerful Waterproof Repair Tape (White Butyl Single-sided Adhesive) KZ-13
    The color of the tape is white, but it is a single-sided waterproof repair tape that can be overcoated with water-based or oil-based paint after construction. Has excellent rough surface adhesion and waterproof sealing properties. It has excellent flexibility and fits well in corners and rough su... Read More
    Tape Thickness (mm)  0.5  Adhesive Strength (N/10mm)  11.39  Mass (g)  170  Adhesion Strength (N/25mm)  28.48  Tape Length (m)  Tape Width (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For repair  Adhesive  Rubber type  Base Material  Special non-woven fabric  Color  White  Release Liner  Yes  Feature  waterproof 
    Rating:
    76%
    from S$11.99
    Min. 2 days
  34. Ace Cross SBW
    Koyo Kagaku Ace Cross SBW
    It is environmentally friendly without using toluene, xylene, plasticizers, etc. Strong adhesion to summer / winter and rough surfaces. It is thin and durable, can be laminated, and has excellent workability without getting your hands dirty. Strongly adheres to moisture permeable sheets, airtight... Read More
    Tape Thickness (mm)  0.23  Adhesive Strength (N/10mm)  11.7  Tape Length (m)  20  Adhesion Strength (N/25mm)  29.4  Mass (g)  360  Trusco Part No.  419-5337  Tape Width (mm)  50  Adhesive  Acrylic  Color  Black  Type  Both sides  Base Material  Polyethylene cloth  Adhesive Type  Powerful  Release Liner  Yes 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  35. Airtight waterproof packing tape
    TRUSCO Airtight waterproof packing tape
    A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance. For waterproof / airtight / soundproof / heat insulating.
    Tape Length (m)  Tape Thickness (mm)  2018 Trusco page  6 2050  Feature  Durability, weather resistance 
    Rating:
    76%
    from S$2.89
    Min. 2 days
  36. Jumbo gap mohair seal
    TSUCHIYA Jumbo gap mohair seal
    High-quality gap sealing material used by all major domestic sash makers. A long type with 20 mm hair that closes a large gap. The soft fluff fits the gap in a well-balanced manner. It is resistant to water and mold and will last forever. It has excellent restoring force, is resistant to friction... Read More
    Tape Length (m)  Tape Thickness (mm)  20  Tape Width (mm)  Color  Bronze  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap  Material  Mohair: Nylon, Base: Soft polypropylene 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  37. Gap Mohair Seal (for Outdoor Use)
    TSUCHIYA Gap Mohair Seal (for Outdoor Use)
    Since it has excellent restoring force, it maintains stable performance for a long period of time. The fine and elastic hairs close the uneven gaps in a well-balanced manner and do not impair the movement of doors. It has excellent durability and can be used outdoors. Cushioning material for outd... Read More
    Tape Length (m)  2.5  Trusco Part No.  391-4313  Mass (g)  49  Tape Width (mm)  Tape Thickness (mm)  Color  Black  Main Application  For gap  Base Material  Nylon  Adhesive  Rubber type 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  38. Low-Friction Tape
    KYOKUTO (Kyokuto-Sanki) Low-Friction Tape
    Just sticking it on a non-slip threshold will improve the slipperiness of the fittings. It is not noticeable even if it is pasted.
    Thickness (mm)  Length Per Roll (m)  20  Width (mm)  21  Color  White 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  39. Doorstop Corrugated Tape for Entrance Door
    3M Doorstop Corrugated Tape for Entrance Door
    It is a gap closing tape product that can be attached to the gaps in indoors, entrances, bathroom doors, etc. to shut out the draft. ● With just the right thickness and elasticity, it closes the gap exactly. ● Absorbs the impact sound of heavy entrance doors. * A cutter is required for cutting
    Operating Temperature Range (℃)  -5~40  Thickness (mm)  3.5  Length (m)  Adhesive strength (N / 6.5mm)  Width (mm)  8.5  Adhesive  Acrylic  Type  Corrugated  Main Application  For gap  Base Material  Special foam rubber (EPDM foam) 
    Rating:
    87%
    from S$9.79
    Min. 2 days
  40. Easy water leak prevention Repair sheet
    S-WOODS Easy water leak prevention Repair sheet
    Service life is about 20 years !! Butyl adhesive and EPDM rubber are used on the entire surface, so it can be used without waste. Contains aluminum mesh to maintain and stabilize the shape. It can be easily cut with a scissors cutter, and anyone can easily prevent water leakage just by pasting it... Read More
    Service temperature (℃)  -40~90  Service life (years)  Approx. 20 (not guaranteed)  Recycled paper use mark  Conformity  Main Application  For repair 
    Rating:
    80%
    from S$16.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 340

Set Ascending Direction