All Category

Tapes for Electronic / Circuit Board

Electronic and circuit board tapes are tapes designed to protect and bind electrical wiring. Superior heat resistance and electrical insulation than general tape. Polyimide, glass cloth, aluminum, ultra-high molecular weight polyethylene, Nomex paper, etc. are used for the base material, and silicone and acrylic are used for the adhesive. Among the products, there are electronic and circuit board tapes that are also excellent in tensile strength, solvent resistance, and chemical resistance.
View : Grid List
Filter

Items 1 - 40 of 318

Set Ascending Direction
  1. Conductive strong adhesive tape IC tape
    Achilles Conductive strong adhesive tape IC tape
    It has excellent conductivity and transparency. For surfaces that require both transparency and conductivity, such as clean room glass and acrylic plates. Use as a replacement for cellophane tape to prevent static electricity, or as a packing tape for semiconductor devices that are sensitive to s... Read More
    Specification  A cutter is required for cutting  Color  Smoke translucent  Tensile Strength  40N/10mm  Adhesive Force  4.0N / 10mm (vs stainless steel)  Feature  Conductivity 
    from S$779.90
    Min. 8 days
  2. Polyimide Tape Insulation Heat
    MonotaRO Polyimide Tape Insulation Heat
    High temperature support, insulation * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -5~250  Base Material  Polyimide  Adhesive  Silicon  Heat Resistance Temperature (℃)  -5~250  Adhesive Force  3.5~5.5N/25mm  Main Application  For electrical insulation  Tensile Strength (N/25mm)  80  Feature  High temperature resistance, insulation 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  3. Kapton Adhesive Tape
    TERAOKA SEISAKUSHO Kapton Adhesive Tape
    A tape for electrical insulation and heat-resistant masking that is based on Kapton (polyimide film), which has excellent heat and cold resistance, mechanical properties, electrical properties, and chemical resistance, and is coated with a silicone-based adhesive. It can be used in various fields... Read More
    Rating:
    89%
    from S$29.99
    Min. 2 days
  4. Polyester Film Adhesive Tape No.631S # 25
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S # 25
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the trans... Read More
    Base Material  Polyester film  Adhesive  Acrylic  Elongation (%)  80  Main Application  For electrical insulation  Tensile Strength (N/25mm)  95.6  Breakdown voltage (kV)  Feature  Heat resistance, insulation 
    Rating:
    94%
    from S$1.09
    Min. 2 days
  5. Conductive Copper Foil Adhesive Tape
    TERAOKA SEISAKUSHO Conductive Copper Foil Adhesive Tape
    High conductivity can be obtained stably in both the vertical direction (thickness direction) and both directions. Flame retardant (UL510 Flame retardant acquired) Can be soldered on the back. Shielded cables for electromagnetic waves for electronic devices, shielded switching transformers for co... Read More
    Color  Dark brown  Base Material  Rolled copper foil  Adhesive  Acrylic conductive  Main Application  For electric and electronic  Tensile Strength (N/25mm)  98.1  Adhesion Strength (N/10mm, Reference)  3.43  Feature  Conductive, flame retardant 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  6. Aluminum Foil Adhesive Tape
    TERAOKA SEISAKUSHO Aluminum Foil Adhesive Tape
    Flame retardant (acquired UL510 flame retardant) Adhesive tape with acrylic adhesive applied to aluminum foil. Short rings for shielded cables for electromagnetic waves, shielded switching transformers for connectors, etc.
    Base Material  Aluminum foil  Elongation (%)  Adhesive  Acrylic  Main Application  For electric and electronic  Adhesion Strength (N/25mm [gf])  14.71[1500]  Tensile Strength (N/25mm [kgf])  80.9[8.3]  Adhesion Strength (N/10mm, Reference)  5.88  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardance 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  7. Heat-resistant Glass Cloth Tape
    TRUSCO Heat-resistant Glass Cloth Tape
    A glass cloth tape with an adhesive that has excellent heat resistance. It is equivalent to JIS standard heat resistant class H (180 ℃). It has excellent tensile strength and is suitable for various types of binding. For applications that require heat resistance and insulation. For protection and... Read More
    Color  White  Operating Temperature Range (℃)  180 (H class equivalent)  Base Material  Glass cloth  Adhesive  Silicone type  Adhesive Force  3.8N/10mm  Continuous Use Temperature (℃)  180 (H class equivalent)  Tensile Strength (N/10mm)  200  Dielectric Breakdown Voltage (kV/mm)  11  Feature  Heat resistance 
    Rating:
    98%
    from S$25.99
    Min. 2 days
  8. Conductive Aluminum Foil Adhesive Tape
    TERAOKA SEISAKUSHO Conductive Aluminum Foil Adhesive Tape
    A highly functional tape that can be easily used to shield electromagnetic waves and remove static electricity. High conductivity can be obtained stably in both the vertical direction (thickness direction) and both directions. Flame retardant (acquired UL510 flame retardant) Shielded cables for e... Read More
    Type  For electronic equipment  Color  Silver  Base Material  Aluminum foil  Adhesive  Acrylic conductive  Main Application  For electric and electronic  Tensile Strength (N/25mm)  80.9  Adhesion Strength (N/10mm, Reference)  3.92  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Conductive, flame retardant 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  9. Conductive Aluminum Foil Tape AL-50BT
    3M Conductive Aluminum Foil Tape AL-50BT
    High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesive For gro... Read More
    Base Material  Soft aluminum foil, 50um  Adhesive  Acrylic (conductive particle dispersion)  Main Application  For electric and electronic  Release Liner  Silicone treated paper  Contact Resistance (Ω)  (25×25)mm2/0.01  Feature  Conductive, flame retardant 
    Rating:
    89%
    from S$22.99
    Min. 2 days
  10. Ultra High Molecular Weight Polyethylene No.4430
    Nitto (Nitto Denko) Ultra High Molecular Weight Polyethylene No.4430
    It has extremely high impact strength and is one of the best among plastics. Excellent chemical resistance. Excellent wear resistance. Excellent self-lubricating properties. Slide surface for various product filling and labeling machines. Vending machine sliding surface, guide rail wrapping. wash... Read More
    Specification  With release liner  Color  White  Operating Temperature Range (℃)  0~80  Base Material  Ultra high molecular weight polyethylene  Adhesive  Acrylic  Adhesive Force  5.45N/10mm  Main Application  For electric and electronic 
    Rating:
    92%
    from S$17.99
    Min. 2 days
  11. Heat-resistant Glass Cloth Tape
    3M Heat-resistant Glass Cloth Tape
    A tape with excellent heat resistance equivalent to the heat resistance class H class (180°C). Good familiarity and excellent tensile strength. Insulation of heat-resistant wire connections.
    Mass (g)  57  Operating Temperature Range (℃)  180  Base Material  Glass cloth  Adhesive  Silicone type  Adhesive Force  3.8N/10mm  Continuous Use Temperature (℃)  180  Main Application  For electrical insulation  Tensile Strength (N/10mm)  200  Dielectric Breakdown Voltage (kV/mm)  11  As ONE Part Number  2-1489-01  Feature  Heat resistance 
    Rating:
    88%
    from S$25.99
    Min. 2 days
  12. Hyper soft heat dissipation sheet 5580H
    3M Hyper soft heat dissipation sheet 5580H
    Excellent thermal conductivity. Since it is a non-silicone heat dissipation material, it does not generate siloxane gas. Because it is a soft material, it can follow the irregularities of chips and substrates. Due to its excellent adhesion, it reduces the thermal resistance of the adhesive surfac... Read More
    Main Application  For electric and electronic 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  13. Double-coated Kapton (R) Film Adhesive Tape NO.760H #25
    TERAOKA SEISAKUSHO Double-coated Kapton (R) Film Adhesive Tape NO.760H #25
    Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive remains are unlikely to remain even after re-peeling. Since it uses a film separator, it has excellent smoothness on the adhesive surface. The double separator ... Read More
    Operating Temperature Range (℃)  200  Base Material  Kapton film  Adhesive  First side. second side silicone type  Heat Resistance Temperature (℃)  200  Adhesive Force  11.03N/25mm (vs. stainless steel)  Main Application  For electrical insulation  RoHS directive (corresponding to 10 substances)  Correspondence  Shear Adhesive Force (N/400mm2 196.1 
    Rating:
    95%
    from S$28.99
    Min. 2 days
  14. Polyimide Tape PIA220
    3M Polyimide Tape PIA220
    Uses an adhesive that has high heat resistance and does not corrode copper. Especially for insulation applications that require heat resistance and thinness. For insulation of coils, transformers and capacitors. * Due to the characteristics of the product, there may be a gap between the tape body... Read More
    Specification  Flame retardant (UL510)  Color  Brown  Base Material  Polyimide film  Adhesive  Acrylic  Elongation (%)  35  Insulation Resistance (MΩ)  >1×106  Main Application  For electrical insulation  Dielectric Breakdown Voltage (kV)  Tensile Strength (N/10mm)  34.72  Rated Temperature (℃)  220  Feature  Heat resistance, flame retardant  Heat resistance classification  220℃ 
    Rating:
    72%
    from S$24.99
    Min. 2 days
  15. 3M Glass Cloth Tape 361
    3M 3M Glass Cloth Tape 361
    It has heat resistance and the operating temperature range is -54 to 232°C. The tensile strength of the base material is tough. It has excellent heat resistance, solvent resistance, and flame resistance. For heat-resistant fixing such as duct seals. Peripheral masking during welding and polishing.
    Color  White  Base Material  Glass cloth  Adhesive  Silicone type  Tensile Strength (N/10mm)  251  UL Standard  UL510、F.A.R25.853(E124809) 
    Rating:
    88%
    from S$46.99
    Min. 2 days
  16. High Temperature Polyimide Tape 7413D
    3M High Temperature Polyimide Tape 7413D
    Electronic circuit masking during soldering, etc. Tapes of different colors may be caught in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends in the middle, so there is no problem as a tape product.
    Operating Temperature Range (℃)  260  Base Material  Polyimide film (0.025mm thickness)  Adhesive  Silicon  Elongation (%)  40  Heat Resistance Temperature (℃)  260  Adhesive Force  2.4N/cm  Main Application  For electric and electronic  Tensile strength (N / cm)  46  Feature  Heat resistance 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  17. Insultex Tape
    NICHIAS Insultex Tape
    Thick glass tape for heat insulation. It can be easily installed in thin pipes and narrow spaces as a burn prevention and heat insulating material. Since it is thick and elastic, it also demonstrates excellent performance as a sealing material. For burn prevention, duct packing, damper seals, gen... Read More
    Specification  Plain weave  Operating Temperature Range (℃)  550  Base Material  Heat resistant glass fiber  Heat Resistance Temperature (℃)  550 
    Rating:
    85%
    from S$119.90
    Min. 2 days
  18. Thermal Insulation Adhesive Tape
    ESCO Thermal Insulation Adhesive Tape
    Operating Temperature Range (℃)  -29~93  Feature  Insulation 
    Rating:
    95%
    from S$46.99
    Min. 2 days
  19. Aerotape (Aeroflex Heat Resistant Adhesive Tape)
    AEROFLEX Aerotape (Aeroflex Heat Resistant Adhesive Tape)
    A type of insulation that wraps around pipelines. Adhesive tape makes it easy to install even on flexible pipes with optimum adhesive strength. It can be used indoors and outdoors with high durability. Insulation adhesive tape made from the same special elastomer as Aeroflex tube. It is ideal for... Read More
    Rating:
    80%
    from S$22.99
    Min. 2 days
  20. Copper Foil Adhesive Tape
    TERAOKA SEISAKUSHO Copper Foil Adhesive Tape
    Adhesive tape with acrylic adhesive applied to copper foil. Flame retardant (acquired UL510 flame retardant) Short rings for shielded cables for electromagnetic waves, shielded switching transformers for connectors, etc.
    Base Material  Electrolytic copper foil  Adhesive  Acrylic  Main Application  For electric and electronic  Adhesion Strength (N/25mm [gf])  9.81[1000]  Tensile Strength (N/25mm [kgf])  245.2[25.0]  Adhesion Strength (N/10mm, Reference)  3.92  Gloss  Yes  Feature  Flame retardance 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  21. Conductive Single-sided Copper Foil Tape CU-35C
    3M Conductive Single-sided Copper Foil Tape CU-35C
    High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesive For gro... Read More
    Base Material  Soft rolled copper foil, 35um  Adhesive  Acrylic (conductive particle dispersion)  Main Application  For electric and electronic  Release Liner  Silicone treated paper  Contact Resistance (Ω)  (25×25)mm2/0.005  Feature  Conductive, flame retardant 
    Rating:
    84%
    from S$24.99
    Min. 2 days
  22. Kapton adhesive tape NO.652S #25
    TERAOKA SEISAKUSHO Kapton adhesive tape NO.652S #25
    Has excellent high temperature heat resistance. Silicone-based adhesives have the property that adhesive residue does not easily remain even after re-peeling. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 200 ℃ For insulation and fixi... Read More
    Operating Temperature Range (℃)  200  Base Material  Kapton film  Adhesive  Silicone type  Elongation (%)  50  Heat Resistance Temperature (℃)  200  Adhesive Force  7.35N/25mm (for stainless steel)  Tensile Strength (N/25mm)  122.6  Breakdown voltage (kV)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$56.99
    Min. 2 days
  23. Glass cloth adhesive tape NO.540S
    TERAOKA SEISAKUSHO Glass cloth adhesive tape NO.540S
    Has excellent heat resistance and insulation. Has excellent mechanical strength. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 200 ℃ Insulation and protection of hot parts and parts. Insulation and protection of edges and parts. Insul... Read More
    Base Material  Glass cloth  Elongation (%)  Adhesive  Silicone type  Heat Resistance Temperature (℃)  200  Tensile Strength (N/25mm)  612.9  Breakdown voltage (kV)  Feature  Heat resistance, flame retardant 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  24. Conductive Copper Foil Embossed Tape 2245
    3M Conductive Copper Foil Embossed Tape 2245
    High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesive For gro... Read More
    Base Material  Soft copper foil, 35um  Adhesive  Acrylic  Main Application  For electric and electronic  Release Liner  Silicone treated paper  Contact Resistance (Ω)  (25×25)mm2/0.005  Feature  Conductive, flame retardant 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  25. Polyester Adhesive Tape
    Nitto (Nitto Denko) Polyester Adhesive Tape
    This tape was developed for inter-layer / exterior insulation of transformers and coils. Has excellent electrical insulation. Has excellent dimensional stability. Has excellent heat resistance. (Normal operating temperature 120 ° C) For electrical insulation of transformer coils. * Core diameter:... Read More
    Color  Clear  Operating Temperature Range (℃)  -30~120  Base Material  Polyester film  Adhesive  Acrylic  Tensile Strength (N/25mm)  151  Tensile Strength (N/19mm, Reference)  115  Feature  Heat-resistant 
    Rating:
    77%
    from S$8.69
    Min. 2 days
  26. holding tape
    Nitto (Nitto Denko) holding tape
    For holding parts such as electrical products and office equipment, and for temporary fixing. Less contaminated on the adherend
    Color  Light blue  Base Material  Polyester  Adhesive  Rubber type 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  27. Kapton (R) Film Adhesive Tape
    TERAOKA SEISAKUSHO Kapton (R) Film Adhesive Tape
    A tape for electrical insulation and heat-resistant masking that is based on Kapton (polyimide film), which has excellent heat and cold resistance, mechanical properties, electrical properties, and chemical resistance, and is coated with a silicone-based adhesive. It can be used in various fields... Read More
    Operating Temperature Range (℃)  200  Standard  UL510 approved product  Base Material  PI (Polyimide)  Adhesive  Silicon  Heat Resistance Temperature (℃)  200  Main Application  For electric and electronic  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  28. Glass tape plain weave
    MonotaRO Glass tape plain weave
    Excellent heat insulation and flexibility Non-adhesive type Asbestos tape alternatives For ships, automobiles, motorcycles, plants, rubber hose coatings, boiler packing, steel pipe insulation, etc. *Do not inhale dust. Be careful of scattering dust. *Wear appropriate protective equipment, protect... Read More
    Color  White  Operating Temperature Range (℃)  550  Base Material  100% glass fiber  Heat Resistance Temperature (℃)  550  Weaving Type  Plain weave  Feature  Insulation, flexibility 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  29. Splicing tape NO.642
    TERAOKA SEISAKUSHO Splicing tape NO.642
    Has excellent holding power and does not easily shift. For connecting separators and films.
    Color  Blue  Base Material  Polyester film  Adhesive  Silicone type  Adhesive Force  6.86 (for stainless steel) N/25mm  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  30. Conductive Aluminum Foil Double-sided Tape
    TERAOKA SEISAKUSHO Conductive Aluminum Foil Double-sided Tape
    High conductivity can be obtained both in the vertical direction (thickness direction) and in the planar direction. Since a special conductive adhesive is used, high conductivity can be stably obtained. Fixing static electricity removal and ground removal electricity brushes for electronic equipment
    Base Material  Aluminum foil  Adhesive  Acrylic conductive  Main Application  For electric and electronic  Shear adhesive strength (N[kgf]/4cm 2 441.3[45]  Adhesion Strength (N/10mm, Reference)  5.88  Feature  Conductivity 
    Rating:
    69%
    from S$32.99
    Min. 2 days
  31. Conductive copper foil double-sided tape
    TERAOKA SEISAKUSHO Conductive copper foil double-sided tape
    High conductivity can be obtained in both the vertical direction (thickness direction) and the surface direction. Since a special conductive adhesive is used, high conductivity can be obtained stably. Has excellent thermal conductivity. Static electricity removal for electronic devices, grounding... Read More
    Color  Dark brown  Base Material  Rolled copper foil  Adhesive  Acrylic conductive  Main Application  For electric and electronic  Shear adhesive strength (N[kgf]/4cm 2 490.3[50]  Adhesion Strength (N/10mm, Reference)  5.26  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Conductivity 
    Rating:
    70%
    from S$46.99
    Min. 2 days
  32. Glass Cloth Adhesive Tape
    Chukoh (Chukoh Chemical Industries) Glass Cloth Adhesive Tape
    Adhesive tape with excellent heat resistance. Equivalent to heat-resistant category H (180 ° C). The core diameter is as large as 3 inches, making it easy to grip. The glass fiber is less likely to fall off. Insulation of electrical equipment. Temporary fixing and protection under high temperatur... Read More
    Color  White  Operating Temperature Range (℃)  200  Base Material  Glass cloth  Adhesive  Silicone type  Adhesive Force  4N/10mm  Continuous Use Temperature (℃)  180  Maximum Operating Temperature (℃)  200  Dielectric Breakdown Voltage (kV)  Tensile Strength (N/10mm)  280  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat-resistant 
    Rating:
    65%
    from S$14.99
    Min. 2 days
  33. Ultra High Molecular Weight Polyethylene No4430 (Black)
    Nitto (Nitto Denko) Ultra High Molecular Weight Polyethylene No4430 (Black)
    It has extremely high impact strength and is one of the best among plastics. Excellent chemical resistance. Excellent wear resistance. Excellent self-lubricating properties. Slide surface for various product filling and labeling machines. Vending machine sliding surface, guide rail wrapping. wash... Read More
    Specification  With release liner  Color  Black  Operating Temperature Range (℃)  0~80  Base Material  Ultra high molecular weight polyethylene  Adhesive  Acrylic  Adhesive Force  5.3N/10mm  Main Application  For electric and electronic 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  34. Conductive Copper Foil Tape
    maxell Conductive Copper Foil Tape
    It enables conductivity with the adherend, and conductivity can be obtained in the thickness direction and the length direction. Punching is also possible. A cutter is required for cutting. electromagnetic shield. antistatic. switch parts.
    Color  Bronze  Operating Temperature Range (℃)  -10~130  Base Material  Rolled copper foil  Adhesive  Conductive acrylic  Tensile Strength (N/10mm)  62.7  Gloss  Yes  Feature  Conductivity 
    Rating:
    93%
    from S$45.99
    Min. 2 days
  35. Polyester film adhesive tape NO.646S # 25
    TERAOKA SEISAKUSHO Polyester film adhesive tape NO.646S # 25
    Has excellent chemical resistance and solvent resistance. There is almost no adhesive residue even after re-peeling. Resin sealing during plastic molding, electrical insulation, masking, fixing of silicone members.
    Color  Transparent  Base Material  Polyester film  Adhesive  Silicone type  Elongation (%)  80  Adhesive Force  7.52 (for stainless steel) N/25mm  Main Application  For electrical insulation  Tensile Strength (N/25mm)  95.6  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Chemical resistance, solvent resistance 
    Rating:
    80%
    from S$6.89
    Min. 2 days
  36. Polyester Film Adhesive Tape No.631S # 12
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S # 12
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ Insulation of the outer and inner layers of the transformer. Insulation... Read More
    Base Material  Polyester film  Adhesive  Acrylic  Elongation (%)  80  Main Application  For electrical insulation  Tensile Strength (N/25mm)  39.2  Breakdown voltage (kV)  Feature  Heat resistance, insulation 
    Rating:
    20%
    from S$3.49
    Min. 2 days
  37. New Light Adhesive Tape (NL-W)
    SAXIN New Light Adhesive Tape (NL-W)
    Newlite adhesive tape is an industrial tape made from ultra-high molecular weight polyethylene. The wear resistance of Newlite adhesive tape is significantly superior to that of fluororesin, nylon, and many other tapes, and it is extremely excellent because it has a low coefficient of friction an... Read More
    Color  Milky white  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  38. Kapton tape for electrical insulation (Heat resistance class 180°C/H class)
    Nitto Denko (Former Permacel) Kapton tape for electrical insulation (Heat resistance class 180°C/H class)
    Kapton film can withstand continuous high heat and high voltage, is thin and very familiar, has excellent abrasion resistance and is hard to tear. The adhesive used is a silicone-based adhesive with excellent solvent resistance and heat resistance. Bundling of high heat resistant wires, insulatio... Read More
    Color  Amber  Operating Temperature Range (℃)  180  Base Material  25 micron Kapton film  Withstand Voltage  7500V  Adhesive  Silicone type  Elongation (%)  60  Insulation Resistance (MΩ)  1×106  Heat Resistance Temperature (℃)  180  Main Application  For electrical insulation  Electric Corrosion Coefficient  1.0  Tensile Strength (N/10mm)  63  Curing Conditions  (Heat curing) 205 ° C / 3 hours  Feature  Heat resistance  MIL standard  MIL-P-46112 
    from S$74.99
    Min. 2 days
  39. Shield cloth tape
    KYOWA HARMONET Shield cloth tape
    A tape that uses flame-retardant shielding conductive cloth plated with copper and nickel. A reliable shielding effect can be obtained because a conductive adhesive is also used on the adhesive surface. It is flexible and fits what you stick it on. UL510 (FR) certified product. Power cable, shiel... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Conductivity 
    Rating:
    92%
    from S$8.99
    Min. 2 days
  40. Glass yarn rope
    Tambo Shouten Glass yarn rope
    Sealing of industrial furnace
    Rating:
    80%
    from S$97.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 318

Set Ascending Direction