All Category

Glass and Ceramic Tapes

Glass / ceramic tape is a tape made of glass cloth or ceramic fiber among electronic and circuit board tapes that protects and binds electrical wiring. Heat-resistant glass cloth tape is used to protect and bind pipes that require heat resistance and insulation, or to insulate heater wires. In addition to tapes with a continuous use temperature of 180 ° C, there are tapes with a use temperature range of -54 to 232 ° C that are ideal for masking during welding and polishing operations. Thick glass tape for heat insulation can be installed in a narrow space as a heat insulation material to prevent burns. It is also active as a sealing material due to its elasticity.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction
  1. Heat-resistant Glass Cloth Tape
    TRUSCO Heat-resistant Glass Cloth Tape
    A glass cloth tape with an adhesive that has excellent heat resistance. It is equivalent to JIS standard heat resistant class H (180 ℃). It has excellent tensile strength and is suitable for various types of binding. For applications that require heat resistance and insulation. For protection and... Read More
    Tape Thickness (mm)  0.2  Dielectric Breakdown Voltage (kV/mm)  11  Continuous Use Temperature (℃)  180 (H class equivalent)  Tensile Strength (N/10mm)  200  Adhesive Strength (N/10mm)  3.8  Base Material  Glass cloth  Feature  Heat resistance  Adhesive  Silicone type  Color  White 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  2. Heat-resistant Glass Cloth Tape
    3M Heat-resistant Glass Cloth Tape
    A tape with excellent heat resistance equivalent to the heat resistance class H class (180°C). Good familiarity and excellent tensile strength. Insulation of heat-resistant wire connections.
    Tape Thickness (mm)  0.2  Tape Length (m)  10  Dielectric Breakdown Voltage (kV/mm)  11  Continuous Use Temperature (℃)  180  Tape Width (mm)  19  As ONE Part Number  2-1489-01  Tensile Strength (N/10mm)  200  Trusco Part No.  217-2801  Adhesive Strength (N/10mm)  3.8  Mass (g)  57  Main Application  For electrical insulation  Base Material  Glass cloth  Feature  Heat resistance  Adhesive  Silicone type 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  3. 3M Glass Cloth Tape 361
    3M 3M Glass Cloth Tape 361
    It has heat resistance and the operating temperature range is -54 to 232°C. The tensile strength of the base material is tough. It has excellent heat resistance, solvent resistance, and flame resistance. For heat-resistant fixing such as duct seals. Peripheral masking during welding and polishing.
    Tape Thickness (mm)  0.19  Tensile Strength (N/10mm)  251  Adhesive Strength (N/10mm)  4.31  Base Material  Glass cloth  Adhesive  Silicone type  UL Standard  UL510、F.A.R25.853(E124809)  Color  White 
    Rating:
    88%
    from S$46.99
    Min. 2 days
  4. Insultex Tape
    NICHIAS Insultex Tape
    Thick glass tape for heat insulation. It can be easily installed in thin pipes and narrow spaces as a burn prevention and heat insulating material. Since it is thick and elastic, it also demonstrates excellent performance as a sealing material. For burn prevention, duct packing, damper seals, gen... Read More
    Tape Length (m)  30  Heat Resistance Temperature (℃)  550  Material  Heat resistant glass fiber  Specification  Plain weave 
    Rating:
    85%
    from S$119.90
    Min. 2 days
  5. Glass cloth adhesive tape NO.540S
    TERAOKA SEISAKUSHO Glass cloth adhesive tape NO.540S
    Has excellent heat resistance and insulation. Has excellent mechanical strength. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 200 ℃ Insulation and protection of hot parts and parts. Insulation and protection of edges and parts. Insul... Read More
    Tape Thickness (mm)  0.18  Heat Resistance Temperature (℃)  200  Breakdown voltage (kV)  Tape Length (m)  30  Elongation (%)  Tensile Strength (N/25mm)  612.9  Adhesion Strength (N/25mm)  8.58 (for stainless steel)  Base Material  Glass cloth  Feature  Heat resistance, flame retardant  Adhesive  Silicone type 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  6. Glass tape plain weave
    MonotaRO Glass tape plain weave
    Excellent heat insulation and flexibility Non-adhesive type Asbestos tape alternatives For ships, automobiles, motorcycles, plants, rubber hose coatings, boiler packing, steel pipe insulation, etc. *Do not inhale dust. Be careful of scattering dust. *Wear appropriate protective equipment, protect... Read More
    Base Material  100% glass fiber  Tape Length (m)  30  Tape Width (mm)  50  Heat Resistance Temperature (℃)  550  Feature  Insulation, flexibility  Weaving Type  Plain weave  Color  White 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  7. Glass Cloth Adhesive Tape
    Chukoh (Chukoh Chemical Industries) Glass Cloth Adhesive Tape
    Adhesive tape with excellent heat resistance. Equivalent to heat-resistant category H (180 ° C). The core diameter is as large as 3 inches, making it easy to grip. The glass fiber is less likely to fall off. Insulation of electrical equipment. Temporary fixing and protection under high temperatur... Read More
    Tape Thickness (mm)  0.2  Tape Length (m)  10  Continuous Use Temperature (℃)  180  Maximum Operating Temperature (℃)  200  Tensile Strength (N/10mm)  280  Adhesive Strength (N/10mm)  Dielectric Breakdown Voltage (kV)  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat-resistant  Color  White 
    Rating:
    65%
    from S$14.99
    Min. 2 days
  8. Glass yarn rope
    Tambo Shouten Glass yarn rope
    Sealing of industrial furnace
    Rating:
    80%
    from S$97.99
    Min. 2 days
  9. Heat-resistant Glass Cloth Tape
    Nitto Denko (Former Permacel) Heat-resistant Glass Cloth Tape
    Highly heat-resistant insulating glass cloth tape with excellent adhesive strength, tensile strength, and solvent resistance. Since it blends well with varnish and resin, it is suitable for fixing coil lead wires, taping terminals, insulating harness wire cables and terminals, etc.
    Tape Thickness (mm)  0.191  As ONE Part Number  1-6533-01  Insulation Resistance (MΩ)  1500  Heat Resistance Temperature (℃)  205 (3 hours) ・ 200 (continuous)  Tape Width (mm)  25.4  Tensile Strength (N/10mm)  323  Tape Length (m)  33  Adhesive Strength (N/10mm)  6.5  Elongation (%)  8.8  Base Material  Glass cloth  Feature  Heat resistance  Adhesive  Silicon  Flame Retardance  UL standard E20392 
    Rating:
    90%
    from S$87.99
    Min. 2 days
  10. Glass yarn
    Fuji Kogyo Yohin Glass yarn
    It has heat resistance (maximum operating temperature 550 ° C) and is generally used for heat insulation and heat retention. Core material for various gaskets Reinforcement material for heat insulation futons Heat insulation coating material for pipes and ducts
    Operating Temperature (℃)  (Safety) 400  Thermal conductivity (Kcal / mh ℃)  0.035  Density  2.52  Maximum Operating Temperature (℃)  550  Melting Point (℃)  840  Fiber Diameter (μm)  Material  E glass 
    Rating:
    90%
    from S$64.99
    Min. 2 days
  11. Glass tape (plain weave)
    TRUSCO Glass tape (plain weave)
    Excellent insulation and flexibility. Non-adhesive type An alternative to asbestos tape. For ships, automobiles, motorcycles, plants, rubber hose coatings, boiler packing, heat insulating materials for steel pipes, etc. * Be careful of scattering after cutting. Depending on your constitution, itc... Read More
    Base Material  100% glass fiber  Tape Length (m)  30  Tape Width (mm)  50  Heat Resistance Temperature (℃)  550  Fiber Diameter (μm)  Weaving Type  Plain weave  Organism  Plain weave 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  12. Ceramic Tape
    TRUSCO Ceramic Tape
    A small amount of organic fiber is mixed with ceramic fiber, and it is manufactured using spun yarn reinforced with glass fiber as a raw material. Contains no asbestos. Block curtains, combustion work, exhaust duct insulation, and other high temperature areas. * Ceramic fiber itself is nonflammab... Read More
    Tape Thickness (mm)  Tape Length (m)  30  Instantaneous Operating Temperature (℃)  900  Operating Temperature Range (℃)  Up to 400  Specification  Without adhesive 
    from S$159.90
    Min. 2 days
  13. ZETEX Plus Tape
    AS ONE ZETEX Plus Tape
    Suitable as a coating / heat insulating / cushioning tape. Has excellent heat resistance and chemical resistance
    Tape Thickness (mm)  1.6  Tensile Strength (kg)  108.8 x 158.7  Tape Length (m)  30  Heat Resistance Temperature (℃)  816 (continuous)  Feature  Heat resistance, chemical resistance 
    Rating:
    90%
    from S$149.90
    Min. 2 days
  14. Glass cloth tape
    3M Glass cloth tape
    A fiberglass tape that has been processed so that the adhesive can penetrate easily for repairing FRP and resin parts. Used for back reinforcement. Non-adhesive type It is fixed with 3M instant adhesive 8007 and used for backing reinforcement.
    Tape Thickness (mm)  0.25~0.3  Tensile Strength (N/50mm)  2648  Tape Length (m)  Tape Width (mm)  50  Tensile Strength (N/10mm)  529  Base Material  Glass fiber 
    Rating:
    83%
    from S$25.99
    Min. 2 days
  15. Ceramic tape
    Asahi Sangyo (Tarp) Ceramic tape
    Tape Thickness (mm)  Tape Length (m)  30  Tape Width (mm)  50 
    from S$85.99
    Min. 2 days
  16. Glass Cloth Adhesive Tape
    Nitto (Nitto Denko) Glass Cloth Adhesive Tape
    Has excellent mechanical strength and electrical insulation. Has excellent heat resistance. (Normal operating temperature 180 ℃) Excellent flame retardancy. (UL510 acquisition) For electrical insulation of transformer coils. For exterior parts. * A cutter is required for cutting.
    Operating Temperature Range (℃)  -60~180  Tape Thickness (mm)  0.18  Adhesive Strength (N/10mm)  3.52  Tensile Strength (N/10mm)  315  Tape Length (m)  33  Adhesive strength (N / 19mm)  6.7  Tensile Strength (N/19mm, Reference)  600  Color  Beige  Base Material  Glass cloth  Adhesive  Silicone type 
    from S$77.99
    Min. 2 days
  17. Glass ribbon
    Fuji Kogyo Yohin Glass ribbon
    It has heat resistance (maximum operating temperature 550 ° C) and is generally used for heat insulation and heat retention. Core material for various gaskets Reinforcement material for heat insulation futons Heat insulation coating material for pipes and ducts
    Operating Temperature (℃)  (Safety) 400  Thermal conductivity (Kcal / mh ℃)  0.035  Density  2.52  Tape Length (m)  30  Maximum Operating Temperature (℃)  550  Melting Point (℃)  840  Fiber Diameter (μm)  Material  E glass  Feature  Heat-resistant 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  18. Chuko flow adhesive tape glass cloth
    Chukoh (Chukoh Chemical Industries) Chuko flow adhesive tape glass cloth
    Color  Beige  Base Material  PTFE impregnated glass cloth 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  19. Glass Cloth Tape
    AS ONE Glass Cloth Tape
    Tape Thickness (mm)  0.18  Allowable Temperature (℃)  180  Dielectric Breakdown Voltage (kV)  2.5  Tensile Strength (N/10mm)  235  Adhesive Strength (N/10mm)  3.33  Tape Length (m)  30  Tensile Strength (N/25mm [kgf])  588.4(60.0)  Adhesion Strength (N/25mm [gf])  8.34(850)  Base Material  Glass cloth  Adhesive  Silicon  UL Standard  UL510FR UL temperature rating 200 ℃ 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  20. Glass cloth tape 69
    3M Glass cloth tape 69
    Tapes of different colors may be caught in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends in the middle, so there is no problem as a tape product.
    Tape Thickness (mm)  0.19  Insulation Resistance (MΩ)  1.5×102  Heat resistance classification  200℃  Dielectric Breakdown Voltage (kV)  3.5  Tensile strength (N / cm)  307  Adhesive Force  4.4(N/cm)450(gf/cm)  Elongation (%)  Tape Length (m)  55  Constitution  Adhesive: Silicone  Base Material  Glass cloth  Adhesive  Silicone type 
    from S$58.99
    Min. 2 days
  21. Glass tape (GTU-19N)
    Ubon Glass tape (GTU-19N)
    Has excellent heat resistance (180 ° C) and electrical insulation. Used for insulation of high temperature parts.
    Tape Thickness (mm)  0.18  Size  0.18mm×19mm×30M  Tape Width (mm)  19  Material  Glass fiber  Color  White 
    from S$32.99
    Min. 2 days
  22. Glass cloth electrical insulation tape No.69
    3M Glass cloth electrical insulation tape No.69
    It is a tape that is strong against pulling and tearing and has a good familiarity. Uses an adhesive that does not easily corrode copper. Adhesion is stronger by thermosetting. For fixing, bundling, and insulating coils of motors and transformers. For insulation and protection of heat-resistant e... Read More
    Thickness (mm)  0.18  Rated Temperature (℃)  200  Tensile Strength (N/10mm)  310  Adhesive Strength (N/10mm)  4.4  Length (m)  55  Feature  Flame retardance  Specification  Flame retardant (UL510)  Main Application  For electrical insulation  Color  White 
    from S$64.99
    Min. 2 days
  23. Electromagnetic guard shield sleeve
    3M Electromagnetic guard shield sleeve
    Has excellent conductivity, elasticity, flexibility and bending resistance. Lighter than metal braided wire. Soldering is possible. For shielding sliding parts and strengthening grounding (earth). For harness shielding and grounding (earth) strengthening.
    Standard  UL standard compliant (file E120470)  Material  Glass fiber with metal foil  Tape Length (m)  10 
    from S$109.90
    Min. 2 days
  24. Thin Glass Cloth for Lagging (Marintex)
    AS ONE Thin Glass Cloth for Lagging (Marintex)
    Rating:
    100%
    from S$199.90
    Min. 2 days
  25. 19x0.13mm / 10m high heat resistant tape (fluorine impregnated glass cloth
    ESCO 19x0.13mm / 10m high heat resistant tape (fluorine impregnated glass cloth
    For heat sealers, vacuum packaging separators, high temperature electrical insulation coatings, drying rolls for non-woven fabrics and papermaking, and other coatings for non-adhesive and smooth parts.
    Total Thickness (mm)  0.13  Tape Length (m)  10  Adhesion Strength (N/25mm)  10  Tape Width (mm)  19  Operating Temperature Range  250℃  Tensile Strength (N/25mm)  360  Breakdown voltage (kV)  6 (Substrate only)  Esco Part No.  EA944NJ-219  Feature  High heat resistance 
    from S$56.99
    Min. 2 days
  26. Glass cloth electrical insulation tape No.79
    3M Glass cloth electrical insulation tape No.79
    It is a tape that is strong against pulling and tearing and has a good familiarity. Good familiarity with electrical insulation resin and varnish. Uses an adhesive that does not easily corrode copper. Has excellent solvent resistance. For fixing, bundling, and insulating coils of motors and trans... Read More
    Thickness (mm)  0.18  Rated Temperature (℃)  150  Tensile Strength (N/10mm)  260  Adhesive Strength (N/10mm)  3.3  Length (m)  54.8  Main Application  For electrical insulation  Color  White 
    from S$39.99
    Min. 2 days
  27. 25mmx30m glass insulation tape (1.6mm)
    ESCO 25mmx30m glass insulation tape (1.6mm)
    Insulated futon for heat and cold insulation work. For outer cover of heat insulating material. Please fasten the terminal with aluminum glass cloth tape.
    Tape Thickness (mm)  1.6  Tape Width (mm)  25  Tape Length (m)  30  Heat Resistance Temperature (℃)  300 (depending on usage environment)  Material  E glass  Esco Part No.  EA944MH-31  Feature  Insulation 
    from S$77.99
    Min. 2 days
  28. Glass cloth tape 1069
    3M Glass cloth tape 1069
    Thickness (mm)  0.15  Length (m)  33  Base Material  Glass cloth  Feature  Heat resistance  Adhesive  Silicone type  Color  White 
    from S$24.99
    Min. 32 days
  29. Glass tape (twill)
    TRUSCO Glass tape (twill)
    Has excellent heat insulation and flexibility. Ideal for removing weld burns on stainless steel. For stainless steel pickling.
    Tape Thickness (mm)  1.2  Base Material  100% glass fiber  Mass (g)  1400  Trusco Part No.  278-6354  Tape Length (m)  30  Tape Width (mm)  50  Heat Resistance Temperature (℃)  550  Fiber Diameter (μm)  Weaving Type  twill  Organism  twill 
    from S$289.90
    Min. 2 days
  30. Bioceramic tape
    Asahi Sangyo (Tarp) Bioceramic tape
    You can use it with confidence with products that are not subject to RCF regulations.
    Tape Thickness (mm)  Tape Length (m)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Resistance Temperature (℃)  MAX1000 
    Rating:
    20%
    from S$129.90
    Min. 6 days
  31. Glass cloth adhesive tape
    Nitto, Inc. Glass cloth adhesive tape
    Tape Thickness (mm)  0.191  Tape Length (m)  33  Base Material  Glass cloth  Adhesive  Silicone type 
    from S$77.99
    Min. 2 days
  32. 50x0.13mm / 10m high heat resistant tape (fluorine impregnated glass cloth
    ESCO 50x0.13mm / 10m high heat resistant tape (fluorine impregnated glass cloth
    For heat sealers, vacuum packaging separators, high temperature electrical insulation coatings, drying rolls for non-woven fabrics and papermaking, and other coatings for non-adhesive and smooth parts.
    Total Thickness (mm)  0.13  Adhesion Strength (N/25mm)  10  Tape Length (m)  10  Operating Temperature Range  250℃  Tensile Strength (N/25mm)  360  Tape Width (mm)  50  Breakdown voltage (kV)  6 (Substrate only)  Esco Part No.  EA944NJ-250  Feature  High heat resistance 
    from S$149.90
    Min. 2 days
  33. 38mmx30m glass insulation tape (1.6mm)
    ESCO 38mmx30m glass insulation tape (1.6mm)
    Insulated futon for heat and cold insulation work. For outer cover of heat insulating material. Please fasten the terminal with aluminum glass cloth tape.
    Tape Thickness (mm)  1.6  Tape Length (m)  30  Heat Resistance Temperature (℃)  300 (depending on usage environment)  Tape Width (mm)  38  Material  E glass  Esco Part No.  EA944MH-32  Feature  Insulation 
    from S$99.90
    Min. 6 days
  34. 50mmx30m glass insulation tape (1.6mm)
    ESCO 50mmx30m glass insulation tape (1.6mm)
    Insulated futon for heat and cold insulation work. For outer cover of heat insulating material. Please fasten the terminal with aluminum glass cloth tape.
    Tape Thickness (mm)  1.6  Tape Length (m)  30  Heat Resistance Temperature (℃)  300 (depending on usage environment)  Tape Width (mm)  50  Material  E glass  Esco Part No.  EA944MH-33  Feature  Insulation 
    from S$119.90
    Min. 6 days
  35. 50mmx30m glass insulation tape (3.0mm)
    ESCO 50mmx30m glass insulation tape (3.0mm)
    Insulated futon for heat and cold insulation work. For outer cover of heat insulating material. Please fasten the terminal with aluminum glass cloth tape.
    Tape Thickness (mm)  Tape Length (m)  30  Heat Resistance Temperature (℃)  300 (depending on usage environment)  Tape Width (mm)  50  Material  E glass  Esco Part No.  EA944MH-38  Feature  Insulation 
    from S$199.90
    Min. 6 days
  36. 19mmx10m glass cloth tape
    ESCO 19mmx10m glass cloth tape
    Has excellent heat resistance. For bundling, fixing, and duct seals
    Tape Thickness (mm)  0.19  Tape Length (m)  10  Tape Width (mm)  19  Heat Resistance Temperature (℃)  About 230  Esco Part No.  EA943TA-19  Main Application  For binding and fixing 
    from S$28.99
    Min. 6 days
  37. 50mmx30m glass insulation tape (1.7mm)
    ESCO 50mmx30m glass insulation tape (1.7mm)
    Compared to asbestos tape, it has excellent thermal conductivity, strength and flexibility, and can be used for heat insulation of piping and cold insulation.
    Tape Thickness (mm)  1.7  Tape Length (m)  30  Tape Width (mm)  50  Esco Part No.  EA944MT-50B  Material  Glass fiber (special textile)  Feature  Insulation  Organism  Plain weave  Operating Temperature Range  Up to 200 ℃ 
    from S$129.90
    Min. 6 days
  38. Glass cloth tape
    Ubon Glass cloth tape
    With silicone adhesive Heat resistant temperature: JIS Class H 180 ℃ equivalent For insulation and protection of electrically insulating tape heater wires in places exposed to high temperature environments. High tensile strength Size: Width 19mm x Thickness 0.2mm x Length 10m Color: white
    Adhesive Strength (N/10mm)  (Steel) 3.8  Thickness (mm)  0.19  Length (m)  10  Width (mm)  19  Tensile Strength (N/10mm)  200  Base Material  Glass cloth  Color  White 
    from S$59.99
    Min. 5 days
  39. 25mmx30m glass insulation tape (3.0mm)
    ESCO 25mmx30m glass insulation tape (3.0mm)
    Insulated futon for heat and cold insulation work. For outer cover of heat insulating material. Please fasten the terminal with aluminum glass cloth tape.
    Tape Width (mm)  25  Tape Thickness (mm)  Tape Length (m)  30  Heat Resistance Temperature (℃)  300 (depending on usage environment)  Material  E glass  Esco Part No.  EA944MH-36  Feature  Insulation 
    from S$129.90
    Min. 6 days
  40. 38x0.13mm / 10m  High heat resistant tape (fluorine impregnated glass cloth)
    ESCO 38x0.13mm / 10m High heat resistant tape (fluorine impregnated glass cloth)
    For heat sealers, vacuum packaging separators, high temperature electrical insulation coatings, drying rolls for non-woven fabrics and papermaking, and other coatings for non-adhesive and smooth parts.
    Total Thickness (mm)  0.13  Tape Length (m)  10  Adhesion Strength (N/25mm)  10  Operating Temperature Range  250℃  Tensile Strength (N/25mm)  360  Tape Width (mm)  38  Breakdown voltage (kV)  6 (Substrate only)  Esco Part No.  EA944NJ-238  Feature  High heat resistance 
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 63

Set Ascending Direction