All Category

Polyester Tapes

Polyester tape is an adhesive tape that uses a polyester film as the base material. Polyester tape with strong adhesive strength and excellent heat resistance and insulation is an item used in a wide range of work sites such as fixing electronic parts. In addition, it has a high holding power after being applied, and is less likely to slip, so it is also used for winding around coils and protecting wiring connections. Some types have excellent hand-cutting properties, and other types have less adhesive residue even after re-peeling, which is convenient because the work can proceed smoothly.
View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. Polyester Film Adhesive Tape No.631S # 25
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S # 25
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the trans... Read More
    Tape Thickness (mm)  0.05  Adhesion Strength (N/25mm)  12.26  Breakdown voltage (kV)  Elongation (%)  80  Tensile Strength (N/25mm)  95.6  Adhesive  Acrylic  Main Application  For electrical insulation  Feature  Heat resistance, insulation  Base Material  Polyester film 
    Rating:
    94%
    from S$1.09
    Min. 2 days
  2. Polyester Adhesive Tape
    Nitto (Nitto Denko) Polyester Adhesive Tape
    This tape was developed for inter-layer / exterior insulation of transformers and coils. Has excellent electrical insulation. Has excellent dimensional stability. Has excellent heat resistance. (Normal operating temperature 120 ° C) For electrical insulation of transformer coils. * Core diameter:... Read More
    Operating Temperature Range (℃)  -30~120  Tape Thickness (mm)  0.053  Tensile Strength (N/19mm, Reference)  115  Tensile Strength (N/25mm)  151  Adhesive strength (N / 19mm)  5.6  Tape Length (m)  50  Adhesion Strength (N/25mm)  7.3  Adhesive  Acrylic  Color  Clear  Main Application  For electrical insulation  Feature  Heat-resistant  Base Material  Polyester film 
    Rating:
    77%
    from S$8.69
    Min. 2 days
  3. holding tape
    Nitto (Nitto Denko) holding tape
    For holding parts such as electrical products and office equipment, and for temporary fixing. Less contaminated on the adherend
    Tape Length (m)  50  Color  Light blue  Base Material  Polyester  Adhesive  Rubber type 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  4. Splicing tape NO.642
    TERAOKA SEISAKUSHO Splicing tape NO.642
    Has excellent holding power and does not easily shift. For connecting separators and films.
    Tape Thickness (mm)  0.055  Tape Length (m)  50  Adhesion Strength (N/25mm)  6.86 (against stainless steel)  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polyester film  Adhesive  Silicone type 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  5. Polyester film adhesive tape NO.646S # 25
    TERAOKA SEISAKUSHO Polyester film adhesive tape NO.646S # 25
    Has excellent chemical resistance and solvent resistance. There is almost no adhesive residue even after re-peeling. Resin sealing during plastic molding, electrical insulation, masking, fixing of silicone members.
    Tape Thickness (mm)  0.055  Tape Length (m)  33  Adhesion Strength (N/25mm)  7.52 (to stainless steel)  Elongation (%)  80  Tensile Strength (N/25mm)  95.6  Feature  Chemical resistance, solvent resistance  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Base Material  Polyester film  Adhesive  Silicone type  Color  Transparent 
    Rating:
    80%
    from S$6.89
    Min. 2 days
  6. Polyester Film Adhesive Tape No.631S # 12
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S # 12
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ Insulation of the outer and inner layers of the transformer. Insulation... Read More
    Tape Thickness (mm)  0.03  Tape Length (m)  30  Tensile Strength (N/25mm)  39.2  Breakdown voltage (kV)  Adhesion Strength (N/25mm)  8.58 (for stainless steel)  Elongation (%)  80  Adhesive  Acrylic  Main Application  For electrical insulation  Feature  Heat resistance, insulation  Base Material  Polyester film 
    Rating:
    20%
    from S$3.49
    Min. 2 days
  7. Polyester Film Adhesive Tape No.630F # 25
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.630F # 25
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 130 ℃ UL746A CTI ≧ 600 V Insulation of ... Read More
    Tape Thickness (mm)  0.055  Adhesion Strength (N/25mm)  10.30 (to stainless steel)  Breakdown voltage (kV)  Elongation (%)  80  Tensile Strength (N/25mm)  95.6  Adhesive  Acrylic  Main Application  For electrical insulation  Base Material  Polyester film 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  8. Polyester Electrical Insulation Tape No.1350F-1
    3M Polyester Electrical Insulation Tape No.1350F-1
    Flame-retardant insulating tape. Can be overlaid. For insulation of electronic components for electrical insulation of transformers and coils.
    Thickness (mm)  0.06  Rated Temperature (℃)  130  Adhesive Strength (N/10mm)  3.3  Tensile Strength (N/10mm)  44  Length (m)  66  Feature  Flame retardance  Specification  Flame retardant (UL510)  Main Application  For electrical insulation 
    from S$5.89
    Min. 2 days
  9. Polyester film adhesive tape NO.646S2 # 50
    TERAOKA SEISAKUSHO Polyester film adhesive tape NO.646S2 # 50
    Has excellent chemical resistance and solvent resistance. There is almost no adhesive residue even after re-peeling. Obtained UL temperature rating of 130 ° C. Resin sealing during plastic molding, electrical insulation, masking, fixing of silicone members.
    Tape Thickness (mm)  0.08  Tensile Strength (N/25mm)  218.2  Tape Length (m)  30  Adhesion Strength (N/25mm)  7.27 (vs stainless steel)  Elongation (%)  80  Feature  Chemical resistance, solvent resistance  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Base Material  Polyester film  Adhesive  Silicone type  Color  Transparent 
    from S$8.29
    Min. 2 days
  10. Metal me tape
    TERAOKA SEISAKUSHO Metal me tape
    A metal-colored tape with aluminum deposited on a polyester film. It has a metallic luster and a beautiful appearance. Can seals, interiors, seals, decorations, crafts, etc. For light packaging.
    Tape Thickness (mm)  0.05  Adhesion Strength (N/25mm [gf])  11.77(1200)  Tape Width (mm)  12  Tape Length (m)  30  Elongation (%)  80  Tensile Strength (N/25mm)  98.1  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester aluminum foil  Feature  Reflection  Color  Silver  Main Application  multipurpose 
    from S$7.39
    Min. 2 days
  11. Polyester adhesive tape
    maxell Polyester adhesive tape
    For temporary fixing, all adhesive can be peeled off. For temporary fixing of parts, etc., for temporary fixing of parts, etc.
    Thickness (mm)  0.07  Adhesive Force  3.6N/10mm  Length (m)  50  Tensile Strength  54.2N/10mm  Specification  A cutter is required for cutting  Color  Blue  Main Application  For temporary fixing 
    from S$8.69
    Min. 2 days
  12. Polyester electrical insulation tape No.1318
    3M Polyester electrical insulation tape No.1318
    A general-purpose type insulating tape. Can be overlaid. For applications that require transparency. For electrical insulation of transformer coils. Insulation application for electronic components.
    Thickness (mm)  0.06  Rated Temperature (℃)  130  Adhesive Strength (N/10mm)  3.3  Tensile Strength (N/10mm)  44  Length (m)  66  Adhesive  Acrylic  Color  Clear  Main Application  For electrical insulation  Base Material  Polyester film 
    Rating:
    80%
    from S$4.59
    Min. 2 days
  13. Conductive Double-Sided Tape CN4490 Sheet Type (Conductive Nonwoven)
    3M Conductive Double-Sided Tape CN4490 Sheet Type (Conductive Nonwoven)
    Very thin and flexible. Easy to handle due to the non-woven base material. It has excellent conductivity in the thickness direction and the surface direction. For electromagnetic wave shielding and grounding of moving parts. For pasting on uneven parts. For bonding in narrow gaps.
    Contact Resistance (Ω)  (25×25)mm2/0.005  Thickness (mm)  0.05  Adhesive Strength (N/10mm)  3.9  Tensile Strength (N/10mm)  4.9  Feature  Conductivity, flexibility  Color  Gray  Release Liner  Silicone treated paper 
    from S$22.99
    Min. 2 days
  14. Conductive tape 2191FR sheet type (conductive cloth)
    3M Conductive tape 2191FR sheet type (conductive cloth)
    Has excellent flexibility, bending resistance, and shielding effect. For electromagnetic wave shielding and grounding of moving parts. For pasting on uneven parts.
    Contact Resistance (Ω)  (25×25)mm2/0.01  Thickness (mm)  0.15  Tensile Strength (N/10mm)  11  Adhesive Strength (N/10mm)  Adhesive  Acrylic conductive  Feature  Conductivity, flexibility, flexibility  Base Material  Nickel plated polyester cloth  Color  Silver  Standard  UL standard compliant (File E59505) 
    from S$32.99
    Min. 2 days
  15. Polyester film adhesive tape
    TERAOKA SEISAKUSHO Polyester film adhesive tape
    A re-peelable antistatic tape that has an antistatic effect on both the adhesive surface and the back surface. A tape that generates less static electricity and does not easily accumulate static electricity. Suitable for semiconductor device related products that require countermeasures against s... Read More
    Thickness of Base Material (mm)  0.025  Tape Thickness (mm)  0.05  Rewinding Force (N/10mm)  0.5  Adhesion Strength (N/25mm [gf])  10.00[1020]  Paper Core diameter (inch)  Adhesion Strength (N/10mm, Reference)  Adhesion Strength to Stainless Steel (N/10mm)  Tape Length (m)  50  Elongation (%)  80  Tensile Strength (N/25mm [kgf])  95.6[9.8]  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Backing Material  Non-silicone  Paper Core Type  Plastic core  Base Material  Polyester film  Feature  antistatic 
    from S$25.99
    Min. 2 days
  16. Polyester film adhesive tape
    TERAOKA SEISAKUSHO Polyester film adhesive tape
    A rewinding antistatic tape with a strong antistatic effect on the back side. A tape that generates less static electricity and does not easily accumulate static electricity. Suitable for semiconductor device related products that require countermeasures against static electricity damage, work in... Read More
    Thickness of Base Material (mm)  0.038  Tape Thickness (mm)  0.068  Rewinding Force (N/10mm)  1.2  Tensile Strength (N/25mm [kgf])  147.1[15.0]  Adhesion Strength (N/25mm [gf])  17.15[1750]  Paper Core diameter (inch)  Tape Length (m)  50  Adhesion Strength (N/10mm, Reference)  6.86  Adhesion Strength to Stainless Steel (N/10mm)  7.4  Elongation (%)  80  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Backing Material  Non-silicone  Paper Core Type  Plastic core  Base Material  Polyester film  Feature  antistatic 
    from S$25.99
    Min. 2 days
  17. Epoxy film electrical insulation tape
    3M Epoxy film electrical insulation tape
    It is a flame-retardant insulation and is a familiar tape. For electrical insulation of transformer coils, insulation of electronic components
    Main Application  For electrical insulation  Adhesive  Thermosetting rubber system  Base Material  Epoxy resin coated polyimide film  Length (m)  55  Adhesive Force  4.9N/10mm  Color  Milky white  Adhesive strength (N / mm)  5.0  Thickness (mm)  0.13  Tensile Strength  79N/10mm  Tensile Strength (N/mm)  57 
    from S$59.99
    Min. 2 days
  18. Splicing tape NO.642K
    TERAOKA SEISAKUSHO Splicing tape NO.642K
    Has excellent holding power and does not easily shift. Rewinding is light. For connecting separators and films.
    Tape Thickness (mm)  0.088  Tape Length (m)  50  Adhesion Strength (N/25mm)  9.56 (vs stainless steel)  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polyester film  Color  Red  Adhesive  Silicone type 
    from S$32.99
    Min. 2 days
  19. Conductive cloth tape No. 1825
    TERAOKA SEISAKUSHO Conductive cloth tape No. 1825
    It is highly flexible, resistant to bending, and lightweight. For shields of cables and connectors, electromagnetic interference, measures to prevent electromagnetic interference, and auxiliary materials in shield rooms.
    Thickness (mm)  0.12  Length (m)  20  Color  Gray 
    from S$67.99
    Min. 2 days
  20. Shield adhesive tape
    TERAOKA SEISAKUSHO Shield adhesive tape
    A conductive shielding tape made by applying a conductive adhesive to a material with excellent mechanical strength and flexibility. Ideal for electromagnetic wave shielding of home appliances and OA equipment. Flame-retardant and UL510 certified.
    Adhesive  Acrylic conductive  Feature  Conductive, flame retardant 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  21. Polyester film adhesive tape NO.631S2 # 12
    TERAOKA SEISAKUSHO Polyester film adhesive tape NO.631S2 # 12
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ Insulation of the outer and inner layers of the transformer. Insulation... Read More
    Tape Thickness (mm)  0.03  Tape Length (m)  30  Tensile Strength (N/25mm)  39.2  Breakdown voltage (kV)  Adhesion Strength (N/25mm)  8.58 (for stainless steel)  Elongation (%)  80  Adhesive  Acrylic  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Feature  Heat resistance, insulation  Base Material  Polyester film 
    from S$3.49
    Min. 2 days
  22. Polyester electrical insulation tape No.74
    3M Polyester electrical insulation tape No.74
    Very thin insulating tape. Strong adhesion is possible by thermosetting. For insulation in narrow spaces.
    Thickness (mm)  0.02  Rated Temperature (℃)  130  Adhesive Strength (N/10mm)  2.2  Tensile Strength (N/10mm)  21  Length (m)  66  Main Application  For electrical insulation  Color  yellow 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  23. Polyester adhesive tape white
    maxell Polyester adhesive tape white
    For temporary fixing, all adhesive can be peeled off.
    Thickness (mm)  0.07  Adhesive Force  3.6N/10mm  Length (m)  50  Tensile Strength  54.2N/10mm  Main Application  For temporary fixing  Color  White 
    Rating:
    80%
    from S$8.79
    Min. 2 days
  24. Antistatic polyester film adhesive tape
    KOKUGO Antistatic polyester film adhesive tape
    This tape is made by applying an antistatic type acrylic adhesive that can be peeled off to a polyester film that has been subjected to antistatic treatment. As a fixing tape in the clean room process of semiconductor discs. (Uses a plastic core) For fixing plastic trays and shield docks. For fix... Read More
    Length (m)  50 
    from S$37.99
    Min. 5 days
  25. Tube sealing tape 125
    Denka Tube sealing tape 125
    It is easy to match with the pipe and has excellent pipe diameter display, water resistance, and hand cutting resistance. For sleeve sealing and trap protection
    Holding power (mm / 60min)  0.0  Tape Thickness (mm)  0.168  Rewinding Force (N/10mm)  1.3  Elongation (%)  15  Tape Width (mm)  165  Tape Length (m)  25  Tensile Strength (N/10mm)  58  Adhesive Strength (N/10mm)  6.0  Base Material  Polyester  Adhesive  Rubber  Feature  water resistant 
    from S$1,099.00
    Min. 4 days
  26. Masking tape for plating
    TRUSCO Masking tape for plating
    Has excellent heat resistance, cold resistance, and chemical resistance. For PCB plating masking.
    Insulation Resistance  1.0×10~13  Heat Resistance Temperature (℃)  140℃(3Hr)  Width (mm)  19  Adhesive Force  4.9N/25mm  Withstand Voltage  4000V  2018 Trusco page  6 2020  Length (m)  66  Tensile Strength  68N/25mm  Expansion rate (times)  75%  Specification  A cutter is required for cutting  Color  Green 
    from S$25.99
    Min. 2 days
  27. Conductive cloth tape
    Seiwa Electric Mfg. (SEIWA) Conductive cloth tape
    Since it is supple, has excellent bending resistance, and has high adhesiveness, it is effective not only for strengthening the ground but also for strengthening the shield of the cable and taking measures against static electricity. It is a RoHS compliant product. * Please test before using and ... Read More
    Tape Length (m)  20  Feature  Conductivity, bending resistance 
    Rating:
    20%
    from S$77.99
    Min. 48 days
  28. Tube sealing tape 75
    Denka Tube sealing tape 75
    It is easy to match with the pipe and has excellent pipe diameter display, water resistance, and hand cutting resistance. For sleeve sealing and trap protection
    Holding power (mm / 60min)  0.0  Tape Thickness (mm)  0.168  Rewinding Force (N/10mm)  1.3  Tape Width (mm)  100  Elongation (%)  15  Tape Length (m)  25  Tensile Strength (N/10mm)  58  Adhesive Strength (N/10mm)  6.0  Base Material  Polyester  Adhesive  Rubber  Feature  water resistant 
    from S$979.90
    Min. 4 days
  29. Splicing tape
    TERAOKA SEISAKUSHO Splicing tape
    Excellent holding power and hard to slip For connecting separators and films
    Tape Thickness (mm)  0.055  Tape Width (mm)  19  Tape Length (m)  50  Adhesion Strength (N/25mm [gf])  6.86[700]  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polyester film 0.025mm  Adhesive  Silicone type 
    from S$38.99
    Min. 10 days
  30. Polyester tape
    3M Polyester tape
    A transparent polyester tape with good initial adhesive strength. Good adhesive strength even with olefin materials. Seals and fixings.
    Trusco Part No.  161-2482  Tape Width (mm)  48  Tape Length (m)  50  Main Application  Fixed 
    from S$199.90
    Min. 3 days
  31. Polyester Tape 8992
    3M Polyester Tape 8992
    It has high heat resistance and chemical resistance, and can be used for masking, adhesion, and surface protection in situations where high precision is required under severe conditions such as plating process and powder coating. Because it is a silicon-based adhesive, it can be used. Even materi... Read More
    Tape Length (m)  65  Main Application  masking 
    from S$29.99
    Min. 2 days
  32. Tube sealing tape 200
    Denka Tube sealing tape 200
    It is easy to match with the pipe and has excellent pipe diameter display, water resistance, and hand cutting resistance. For sleeve sealing and trap protection
    Holding power (mm / 60min)  0.0  Tape Thickness (mm)  0.168  Rewinding Force (N/10mm)  1.3  Elongation (%)  15  Tape Width (mm)  243  Tape Length (m)  25  Tensile Strength (N/10mm)  58  Adhesive Strength (N/10mm)  6.0  Base Material  Polyester  Adhesive  Rubber  Feature  water resistant 
    from S$869.90
    Min. 4 days
  33. Polyester Film Adhesive Tape No.631S3 ♯50
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S3 ♯50
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the trans... Read More
    Tape Thickness (mm)  0.081  Breakdown voltage (kV)  10.5  Adhesion Strength (N/25mm)  14.66  Tensile Strength (N/25mm)  201.62  Elongation (%)  92  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance, insulation  Base Material  Polyester 
    Rating:
    40%
    from S$1.69
    Min. 12 days
  34. Conductive cloth tape
    Zippertubing Japan Conductive cloth tape
    Tape Thickness (mm)  0.155(±0.025)  Tape Length (m)  50  Surface Resistivity (Ω/sq)  <0.08Ω/□  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flexibility / flexibility  Color  Metallic gray 
    from S$199.90
    Min. 10 days
  35. Tube sealing tape 175
    Denka Tube sealing tape 175
    It is easy to match with the pipe and has excellent pipe diameter display, water resistance, and hand cutting resistance. For sleeve sealing and trap protection
    Holding power (mm / 60min)  0.0  Tape Thickness (mm)  0.168  Rewinding Force (N/10mm)  1.3  Elongation (%)  15  Tape Width (mm)  202  Tape Length (m)  25  Tensile Strength (N/10mm)  58  Adhesive Strength (N/10mm)  6.0  Base Material  Polyester  Adhesive  Rubber  Feature  water resistant 
    from S$779.90
    Min. 4 days
  36. Polyester Film Adhesive Tape No.631S3 ♯50
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S3 ♯50
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the trans... Read More
    Tape Thickness (mm)  0.081  Adhesion Strength (N/25mm)  14.85  Tensile Strength (N/25mm)  212.25  Breakdown voltage (kV)  9.2  Elongation (%)  93  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance, insulation  Base Material  Polyester film  Color  Transparent 
    from S$1.69
    Min. 2 days
  37. Polyester Film Adhesive Tape NO.631S3 # 50
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape NO.631S3 # 50
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the trans... Read More
    Tape Thickness (mm)  0.085  Adhesion Strength (N/25mm)  17.16 (vs stainless steel)  Tensile Strength (N/25mm)  218.2  Breakdown voltage (kV)  Elongation (%)  80  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polyester film 
    Rating:
    90%
    from S$1.79
    Min. 2 days
  38. Polyester Film Adhesive Tape No.631S2 # 50
    TERAOKA SEISAKUSHO Polyester Film Adhesive Tape No.631S2 # 50
    Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the trans... Read More
    Tape Thickness (mm)  0.085  Adhesion Strength (N/25mm)  17.16 (vs stainless steel)  Tensile Strength (N/25mm)  218.2  Breakdown voltage (kV)  Elongation (%)  80  Adhesive  Acrylic  Main Application  For electrical insulation  Feature  Heat resistance, insulation  Base Material  Polyester film 
    Rating:
    100%
    Discontinued
  39. Polyester film adhesive tape NO.630F2 # 50
    TERAOKA SEISAKUSHO Polyester film adhesive tape NO.630F2 # 50
    Excellent heat resistance and insulation. UL standard certified product. (File No. E56086) Flame retardant UL510 Flame retardant UL temperature rating 130℃ UL746A CTI substrate side 500V Adhesive side ≧600V Insulation of the outer and inner layers of the transformer. Insulation and fixing of elec... Read More
    Tape Thickness (mm)  0.085  Adhesion Strength (N/25mm)  12.26 (to stainless steel)  Tensile Strength (N/25mm)  218.2  Breakdown voltage (kV)  Elongation (%)  80  Adhesive  Acrylic  Base Material  Polyester film 
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction