All Category

Electronic Parts / Smooth-Sliding Tapes

Electronic parts / sliding aid tape is a tape that is excellent in sliding among electronic / substrate tapes. Ultra high molecular weight polyethylene-based tape has the highest impact strength among plastics, and has excellent chemical resistance, wear resistance, and self-lubricating properties. Used for product filling, labeling machines, and sliding surfaces of vending machines. The thick type of ultra-high molecular weight polyethylene base material maintains the sliding surface without using any lubricant. It is also effective in preventing car squeaking noises and promoting slippage in the production line. Acrylic, rubber, and silicone adhesives are used as adhesives for electronic parts and sliding aid tapes.
View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Ultra High Molecular Weight Polyethylene No.4430
    Nitto (Nitto Denko) Ultra High Molecular Weight Polyethylene No.4430
    It has extremely high impact resistance and is particularly excellent among plastics. Has excellent chemical resistance. Has excellent wear resistance. Has excellent self-lubricating properties. Sliding surface of various product filling and labeling machines. Vending machine sliding surface, gui... Read More
    Operating Temperature Range  0~80℃  Tape Length (m)  10  Adhesive Strength (N/10mm)  5.45  Adhesive  Acrylic  Main Application  For electric and electronic  Base Material  Ultra high molecular weight polyethylene  Color  White  Specification  With release liner 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  2. Hyper soft heat dissipation sheet 5580H
    3M Hyper soft heat dissipation sheet 5580H
    Has excellent thermal conductivity. Since it is a non-silicone heat dissipation material, it does not generate siloxane gas. Because it is a soft material, it can fully follow the uneven parts of chips and boards. Due to its excellent adhesion, it reduces the thermal resistance of the adhesive su... Read More
    Main Application  For electric and electronic  Length (mm)  100  Width (mm)  100 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  3. Ultra High Molecular Weight Polyethylene No.4430 (Black)
    Nitto (Nitto Denko) Ultra High Molecular Weight Polyethylene No.4430 (Black)
    It has extremely high impact resistance and is particularly excellent among plastics. Has excellent chemical resistance. Has excellent wear resistance. Has excellent self-lubricating properties. Sliding surface of various product filling and labeling machines. Vending machine sliding surface, gui... Read More
    Operating Temperature Range  0~80℃  Tape Length (m)  10  Adhesive Strength (N/10mm)  5.3  Adhesive  Acrylic  Color  Black  Main Application  For electric and electronic  Base Material  Ultra high molecular weight polyethylene  Specification  With release liner 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  4. New Light Adhesive Tape (NL-W)
    SAXIN New Light Adhesive Tape (NL-W)
    Newlite adhesive tape is an industrial tape made from ultra-high molecular weight polyethylene. The wear resistance of Newlite adhesive tape is significantly superior to that of fluororesin, nylon, and many other tapes, and it is extremely excellent because it has a low coefficient of friction an... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  layer thickness  [Adhesive layer] 0.14 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  5. Hyper soft heat dissipation sheet 5589H
    3M Hyper soft heat dissipation sheet 5589H
    A flexible type of 5590H. Since it is a non-silicone heat dissipation material, it does not generate siloxane gas. Since it has excellent stress relaxation properties, it is possible to reduce the pressure on the electronic element after assembly. Due to its excellent adhesion, it reduces the the... Read More
    Width (mm)  100  Main Application  For electric and electronic  Length (mm)  100 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  6. Hyper heat dissipation sheet
    3M Hyper heat dissipation sheet
    Since it is a non-silicone heat dissipation material, it does not generate siloxane gas. Acrylic heat-dissipating material achieves heat resistance of 130 ° C. Since oil bleed-out is less likely to occur even in a compressed usage environment, it is less likely to adversely affect peripheral memb... Read More
    Tape Width (mm)  100  Dimension (mm)  100×100  Heat Resistance Temperature (℃)  130  Main Application  For electric and electronic  Color  Light gray / white  Flame Retardance  UL-94 V-0 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  7. 3M Ultra Tape 5421
    3M 3M Ultra Tape 5421
    This tape has excellent wear resistance and is ideal for promoting slippage. Abrasion resistance: It slips even with severe friction and the promoting effect lasts. Low friction: The surface has a low coefficient of friction and is self-lubricating. Releasability: It has the property that adhesiv... Read More
    Operating Temperature Range (℃)  -34~107  Tape Thickness (mm)  0.18  Tape Length (m)  15  Adhesive Strength (N/10mm)  2.63  Tensile Strength (N/10mm)  51  Main Application  For electric and electronic  Adhesive Type  High adhesive strength  Re-peeling  Possible  Adhesive  Rubber type  Color  White 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  8. New Light Adhesive Tape NL-AS (B)
    SAXIN New Light Adhesive Tape NL-AS (B)
    Newlite adhesive tape is an industrial tape made from ultra-high molecular weight polyethylene. The wear resistance of Newlite adhesive tape is significantly superior to that of fluororesin, nylon, and many other tapes, and it is extremely excellent because it has a low coefficient of friction an... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  layer thickness  [Adhesive layer] 0.14 
    from S$149.90
    Min. 2 days
  9. 3M UHMW Film Tape 5423
    3M 3M UHMW Film Tape 5423
    This tape has excellent wear resistance and is ideal for promoting slippage. Abrasion resistance: It slips even with severe friction and the promoting effect lasts. Low friction: The surface has a low coefficient of friction and is self-lubricating. Releasability: It has the property that adhesiv... Read More
    Operating Temperature Range  -34~107℃  Tape Thickness (mm)  0.31  Tape Length (m)  15  Adhesive Strength (N/10mm)  2.63  Tensile Strength (N/10mm)  94  Specification  A cutter is required for cutting  Main Application  For electric and electronic  Adhesive Type  High adhesive strength  Re-peeling  Possible  Adhesive  Rubber type  Color  White 
    from S$199.90
    Min. 2 days
  10. 0.4 x 50mmx10m Ultra high molecular weight polyethylene adhesive tape
    ESCO 0.4 x 50mmx10m Ultra high molecular weight polyethylene adhesive tape
    For sliding surfaces of various product filling machines, sliding surfaces of home appliances and automatic machines, etc.
    Total Thickness (mm)  0.4  Tape Length (m)  10  Adhesion Strength (N/20mm)  17.1  Elongation (%)  400  Width (mm)  50  Tape Width (mm)  50  Tensile Strength (MPa)  55  Esco Part No.  EA944VC-105  Main Application  For electric and electronic  Specification  With release liner 
    from S$66.99
    Min. 2 days
  11. Heat spreader tape
    3M Heat spreader tape
    It can transfer heat well in the XY direction while minimizing heat conduction in the Z direction. Since the top layer is coated with a polymer film, it has good electrical insulation. Since it is coated with an acrylic adhesive, it is easy to process and fix. No debris is generated during punchi... Read More
    Tape Width (mm)  200  Dimension (mm)  200×300  Adhesive  Acrylic  Feature  Electrical insulation, flexibility  Main Application  For electric and electronic 
    from S$77.99
    Min. 6 days
  12. Ultra-high molecular weight polyethylene tape
    Nitto (Nitto Denko) Ultra-high molecular weight polyethylene tape
    It has extremely high impact strength and is particularly excellent in chemical resistance among plastics. Has excellent wear resistance. Has excellent self-lubricating properties. Chemical resistance is stable except for some inorganic strong acids and aromatic solvents. Has excellent non-water ... Read More
    Elongation (%)  400  Operating Temperature Range (℃)  0~80  Surface Resistivity (Ω/sq)  1016  Tensile Strength (MPa)  55.3  Adhesion Strength (N/20mm)  17.1  Tape Length (m)  10 
    from S$299.90
    Min. 17 days
  13. 0.4 x100mmx10m Ultra high molecular weight polyethylene adhesive tape
    ESCO 0.4 x100mmx10m Ultra high molecular weight polyethylene adhesive tape
    For sliding surfaces of various product filling machines, sliding surfaces of home appliances and automatic machines, etc.
    Total Thickness (mm)  0.4  Tape Length (m)  10  Width (mm)  100  Tape Width (mm)  100  Adhesion Strength (N/20mm)  17.1  Elongation (%)  400  Tensile Strength (MPa)  55  Esco Part No.  EA944VC-110  Main Application  For electric and electronic  Specification  With release liner 
    from S$139.90
    Min. 6 days
  14. 0.13x 50mmx10m Ultra high molecular weight polyethylene adhesive tape
    ESCO 0.13x 50mmx10m Ultra high molecular weight polyethylene adhesive tape
    For sliding surfaces of various product filling machines, sliding surfaces of home appliances and automatic machines, etc.
    Total Thickness (mm)  0.13  Tape Length (m)  10  Adhesion Strength (N/20mm)  17.1  Elongation (%)  400  Tape Width (mm)  50  Width (mm)  50  Tensile Strength (MPa)  55  Esco Part No.  EA944VC-5  Main Application  For electric and electronic  Specification  With release liner 
    from S$53.99
    Min. 6 days
  15. 0.4 x200mmx10m Ultra high molecular weight polyethylene adhesive tape
    ESCO 0.4 x200mmx10m Ultra high molecular weight polyethylene adhesive tape
    For sliding surfaces of various product filling machines, sliding surfaces of home appliances and automatic machines, etc.
    Total Thickness (mm)  0.4  Tape Length (m)  10  Adhesion Strength (N/20mm)  17.1  Tape Width (mm)  200  Width (mm)  200  Elongation (%)  400  Tensile Strength (MPa)  55  Esco Part No.  EA944VC-120  Main Application  For electric and electronic  Specification  With release liner 
    from S$249.90
    Min. 6 days
  16. Sliding aid tape 5430
    3M Sliding aid tape 5430
    This tape has excellent wear resistance and is ideal for promoting slippage. It has the property that adhesives and glue do not easily adhere to the surface. It is a re-peelable type that can be reattached while maintaining high adhesive strength. It has passed the Ministry of Health, Labor and W... Read More
    Tape Thickness (mm)  0.18  Tape Length (m)  32.9  Tape Width (mm)  609  Tensile strength (N / cm)  63  Adhesive Strength (N/cm)  7.37  Adhesive  Acrylic  Re-peeling  Possible  Main Application  Sliding aid  Feature  Wear resistance  Color  White 
    from S$10,990.00
    Min. 7 days
  17. Ultra high molecular weight polyethylene tape (removable) 5421 100mmX15m white
    3M Ultra high molecular weight polyethylene tape (removable) 5421 100mmX15m white
    It has a low coefficient of friction next to fluororesin and has self-lubricating properties. It is a material that is particularly resistant to repeated impacts. It uses a very durable slip-promoting material that uses an ultra-high molecular weight polyethylene film. No lubricating oil is used,... Read More
    Operating Temperature Range  -34~107℃  Thickness (mm)  0.18  Width (mm)  100  Length (m)  15  Adhesive Force  2.63N/10mm  Tensile Strength  51N/10mm  Mass (g)  720  Trusco Part No.  795-2660  Re-peeling  Possible  Feature  Self-lubricating, impact resistant  Main Application  Sliding aid  Color  White 
    from S$699.90
    Min. 3 days
  18. 0.28x100mmx10m Ultra High Molecular Weight Polyethylene Adhesive Tape
    ESCO 0.28x100mmx10m Ultra High Molecular Weight Polyethylene Adhesive Tape
    For sliding surfaces of various product filling machines, sliding surfaces of home appliances and automatic machines, etc.
    Total Thickness (mm)  0.28  Tape Length (m)  10  Width (mm)  100  Tape Width (mm)  100  Adhesion Strength (N/20mm)  17.1  Elongation (%)  400  Tensile Strength (MPa)  55  Esco Part No.  EA944VC-10  Main Application  For electric and electronic  Specification  With release liner 
    from S$109.90
    Min. 6 days
  19. Ultra high molecular weight polyethylene tape (removable) 5423 100mmX15m white
    3M Ultra high molecular weight polyethylene tape (removable) 5423 100mmX15m white
    It is a thick type of 5421. It has excellent wear resistance, impact resistance, low friction resistance, and mold release resistance. It maintains the smoothness of the surface without using any lubricant. It uses a very durable slip-promoting material that uses an ultra-high molecular weight po... Read More
    Operating Temperature Range  -34~107℃  Thickness (mm)  0.31  Mass (kg)  Width (mm)  100  Length (m)  15  Adhesive Force  2.63N/10mm  Trusco Part No.  795-2678  Tensile Strength  94N/10mm  Re-peeling  Possible  Main Application  Sliding aid  Color  White 
    from S$779.90
    Min. 2 days
  20. Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Standard Product)
    SAXIN Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Standard Product)
    Newlite adhesive tape is an industrial tape based on ultra-high molecular weight polyethylene. It has excellent wear resistance, low friction resistance, impact resistance, and mold release resistance. Due to its excellent wear resistance and low friction, it can be widely used as a sliding membe... Read More
    Operating Temperature Range (℃)  0~80  Adhesion Strength (N/25mm)  17.5  Adhesive Strength (N/10mm)  paper tube size (Φ)  90  Color  Milky white  Weatherability  None  Cutting method  Scissors and utility knife  Specification  Written or not 
    from S$87.99
    Min. 2 days
  21. 0.28x200mmx10m Ultra high molecular weight polyethylene adhesive tape
    ESCO 0.28x200mmx10m Ultra high molecular weight polyethylene adhesive tape
    For sliding surfaces of various product filling machines, sliding surfaces of home appliances and automatic machines, etc.
    Total Thickness (mm)  0.28  Tape Length (m)  10  Adhesion Strength (N/20mm)  17.1  Width (mm)  200  Tape Width (mm)  200  Elongation (%)  400  Tensile Strength (MPa)  55  Esco Part No.  EA944VC-20  Main Application  For electric and electronic  Specification  With release liner 
    from S$199.90
    Min. 6 days
  22. Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Antistatic Product)
    SAXIN Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Antistatic Product)
    Newlite adhesive tape is an industrial tape based on ultra-high molecular weight polyethylene. It has excellent wear resistance, low friction resistance, impact resistance, and mold release resistance. Due to its excellent wear resistance and low friction, it can be widely used as a sliding membe... Read More
    Operating Temperature Range (℃)  0~80  Adhesion Strength (N/25mm)  17.5  Adhesive Strength (N/10mm)  paper tube size (Φ)  90  Color  Black  Weatherability  None  Cutting method  Scissors and utility knife  Specification  Written or not 
    from S$97.99
    Min. 2 days
  23. Ultra High Molecular Weight Polyethylene Tape (Removable) 5423
    3M Ultra High Molecular Weight Polyethylene Tape (Removable) 5423
    Thick type of 3M ultra high molecular weight tape 5421. It has excellent wear resistance, impact resistance, low friction resistance, and mold release resistance. It maintains the smoothness of the surface without using any lubricant. It uses a very durable slip-promoting material that uses an ul... Read More
    Thickness (mm)  0.31  Length (m)  15  Adhesive Strength (N/10mm)  2.63  Width (mm)  25  Trusco Part No.  325-1217  Tensile Strength (N/10mm)  94  Main Application  Anti-slip function  Adhesive  Rubber type  Base Material  Ultra high molecular weight polyethylene  Color  White 
    Discontinued
  24. Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Standard Product)
    SAXIN Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Standard Product)
    Newlite adhesive tape is an industrial tape based on ultra-high molecular weight polyethylene. It has excellent wear resistance, low friction resistance, impact resistance, and mold release resistance. Due to its excellent wear resistance and low friction, it can be widely used as a sliding membe... Read More
    Operating Temperature Range (℃)  0~80  Adhesion Strength (N/25mm)  17.5  Adhesive Strength (N/10mm)  paper tube size (Φ)  90  Color  Milky white  Weatherability  None  Cutting method  Scissors and utility knife  Specification  Written or not 
    Discontinued
  25. Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Antistatic Product)
    SAXIN Ultra High Molecular Weight Polyethylene New Light Adhesive Tape (Antistatic Product)
    Newlite adhesive tape is an industrial tape based on ultra-high molecular weight polyethylene. It has excellent wear resistance, low friction resistance, impact resistance, and mold release resistance. Due to its excellent wear resistance and low friction, it can be widely used as a sliding membe... Read More
    Operating Temperature Range (℃)  0~80  Adhesion Strength (N/25mm)  17.5  Adhesive Strength (N/10mm)  paper tube size (Φ)  90  Color  Black  Weatherability  None  Cutting method  Scissors and utility knife  Specification  Written or not 
    Discontinued
  26. Ultra tape
    3M Ultra tape
    It has excellent adhesiveness and wear resistance, and is suitable for promoting slippage. A re-peelable type that maintains high adhesive strength and can be replaced. * It has passed the Ministry of Health and Welfare Notification No. 434 test and can be used to promote food-related slippage.
    Thickness (mm)  0.18  Adhesive Strength (g/10mm)  2.62 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction