All Category

Aluminum Foil Tapes

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Aluminum Foil Adhesive Tape
    TERAOKA SEISAKUSHO Aluminum Foil Adhesive Tape
    Flame retardant (UL510 Flame retardant acquired) Adhesive tape with acrylic adhesive applied to aluminum foil. Shielded cables for electromagnetic waves, shielded switching transformers for connectors, etc. Short rings
    Thickness of Base Material (mm)  0.05  Tape Thickness (mm)  0.08  Adhesion Strength (N/25mm [gf])  14.71[1500]  Tape Length (m)  20  Adhesion Strength (N/10mm, Reference)  5.88  Elongation (%)  Tensile Strength (N/25mm [kgf])  80.9[8.3]  Adhesive  Acrylic  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardance  Main Application  For electric and electronic 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  2. Aluminum foil adhesive tape (matte)
    TERAOKA SEISAKUSHO Aluminum foil adhesive tape (matte)
    Matte type For airtightness of ventilation duct seams. For waterproofing gaps in kitchen equipment. For seams of various aluminum and stainless steel products.
    Tape Thickness (mm)  0.08  Adhesion Strength (N/25mm [gf])  14.71(1500)  Tape Length (m)  20  Elongation (%)  Tensile Strength (N/25mm)  80.9  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    from S$3.89
    Min. 2 days
  3. Aluminum foil adhesive tape (matte)
    TERAOKA SEISAKUSHO Aluminum foil adhesive tape (matte)
    Matte type. Strong adhesive strength For airtightness of ventilation duct seams. For waterproofing gaps in kitchen equipment. For seams of various aluminum and stainless steel products.
    Tape Thickness (mm)  0.1  Adhesion Strength (N/25mm [gf])  22.06(2250)  Elongation (%)  Tape Length (m)  50  Tensile Strength (N/25mm)  78.5  Base Material  Aluminum foil  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    from S$15.99
    Min. 2 days
  4. 50mmx10m soft aluminum foil adhesive tape
    ESCO 50mmx10m soft aluminum foil adhesive tape
    A special coating and water-based / oil-based paint topcoat can be applied to the aluminum surface. It can be painted according to the part to be used, and color matching is possible. For waterproofing and repairing metal roofs and outer walls.
    Tape Thickness (mm)  0.1  Tape Length (m)  10  Tape Width (mm)  50  Esco Part No.  EA944SD-10  Color  Silver 
    from S$26.99
    Min. 6 days
  5. Aluminum foil adhesive tape
    TERAOKA SEISAKUSHO Aluminum foil adhesive tape
    NO.833 is an adhesive tape made by applying an acrylic adhesive to aluminum foil. Please use it for shields and for ducts and pipes. For electromagnetic wave shielding, switching transformer short ring, airtightness of ventilation duct seams, waterproofing of gaps in kitchen equipment, seams of v... Read More
    Thickness (mm)  0.08  Adhesion Strength (N/25mm)  14.71  Width (mm)  19  Length (m)  20  Elongation (%)  Tensile Strength (N/25mm)  80.9  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  UL510 Flame retardant 
    from S$5.99
    Min. 5 days
  6. Conductive aluminum foil tape
    Zippertubing Japan Conductive aluminum foil tape
    Tape Thickness (mm)  0.085(±0.015)  Tape Length (m)  25  Surface Resistivity (Ω/sq)  <0.03Ω/□  Feature  Flexibility / flexibility  Color  Silver 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction