Industrial Films
An industrial film is a thin film made from a polymer compound such as polyester. There are many products with different widths and sizes, and there are many types. The material is PET (polyethylene terephthalate), but there are also products that use materials originally developed by the manufacturer. You can choose according to your purpose and application, such as for surface coating or packaging for protection and processing. Most of the films are transparent, but there are also color types such as black and yellow.
- Toray Industries Lumirror Film T60-A4A film with excellent transparency.Size A4 Material PET film
- Toray DuPont Polyimide Film Kapton (R)Heat and cold resistance: Excellent mechanical properties at room temperature are almost unchanged even in the high temperature range. Flame resistance: It has no melting point and does not start carbonization unless it is 800 ° C or higher. In addition, it has an extremely high LOI (oxygen index... Read MoreWidth (mm) 210 Height (mm) 297 Size (mm) For A4 size
- Toray DuPont Polyimide FilmHeat and cold resistance: Excellent mechanical properties at room temperature are almost unchanged even in the high temperature range. Flame resistance: It has no melting point and does not start carbonization unless it is 800 ° C or higher. In addition, it has an extremely high LOI (oxygen index... Read MoreLength (m) 20 Width (mm) 508 Material PI (Polyimide)
- TEIJIN DUPON FILMS Polyethylene Naphthalate (PEN) Film Q51-A4Tape Width (mm) 210 Dimension (mm) 210×297 Breaking Strength (MPa) 550 Material PEN (polyethylene naphthalate)
- TEIJIN DUPON FILMS Polyethylene Naphthalate Film Q51Easy to handle due to its high rigidity. Has excellent resistance to organic solvents and chemicals.Shrinkage Factor (%) 0.4 (150 ℃ × 30min) Glass transition temperature (℃) 155 Length (m) 20 Breaking Strength (MPa) 550 Material polyethylene terephthalate Type the filmfrom S$169.90Min. 2 days
- MORDOHAR Polyimide film PIF025PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 25 RoHS directive (corresponding to 10 substances) Correspondencefrom S$37.99Min. 2 days
- MORDOHAR Polyimide film PIF050PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 50 RoHS directive (corresponding to 10 substances) Correspondence
- MORDOHAR Polyimide film PIF225PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 225 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 5 days
- MORDOHAR Polyimide film PIF100PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 100 RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 5 days
- MITSUBISHI GAS CHEMICAL Polycarbonate SheetTape Width (mm) 915 Dimension (mm) 915×1830 Grade Flame retardant black Material PC (polycarbonate)from S$199.90Min. 13 days
- MORDOHAR Polyimide film PIF175PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 175 RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 5 days
- MORDOHAR Polyimide film PIF200PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$97.99Min. 5 days
- MORDOHAR Polyimide film PIF125PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 125 RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 5 days
- MORDOHAR Polyimide film PIF075PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 75 RoHS directive (corresponding to 10 substances) Correspondence
- MORDOHAR Polyimide film PIF150PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.Thickness (μm) 150 RoHS directive (corresponding to 10 substances) Correspondencefrom S$79.99Min. 5 days
- Toray Industries Le Mylar S10 General PET Film RollS10 is a standard film for various industrial material applications that require excellent workability. Due to its standard properties, S10 can be widely used in industrial material applications. For example, it can be used for FPC, membrane switch, adhesive tape, electrical insulation, mold rel... Read MoreElongation at Break (%) (MD)167、(TD)153 Breaking Strength (MPa) (MD)217、(MD)224 Coefficient of friction (μs)0.6、(μd)0.4 Dielectric Loss Tangent 0.42%(20℃、1kHz) Width (mm) 1000 Dielectric Breakdown Voltage (kV) 14.9 Length (m) 20 Volume resistivity (Ω.cm) 5 × 10 to the 17th power (20 ℃) Thickness (μm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 8 days
- AS ONE Polyester film Cosmo Shine (R) A4360 seriesDouble-sided easy-adhesion type. * We do not deliver to private homes (detached houses / apartments).Width (mm) 1000 Size 1000mm×20m Length (m) 20from S$399.90Min. 18 days
- KOKUGO kapton filmA film with a low heat shrinkage rate that has further improved dimensional stability in addition to the various characteristics of the H type. * "Kapton" contains less than 1% residual dimethylacetamide (DMAc) and is released into the air at temperatures above 200 ° C. Prolonged and re... Read MoreLength (m) 20 Width (mm) 508from S$399.90Min. 10 days
- AS ONE Hard coat PET film G01 series* We do not deliver to private homes (detached houses / apartments).Width (mm) 1000 Size 1000mm×20m Length (m) 20 Color Clear Feature Transparentfrom S$749.90Min. 18 days
- AS ONE Hard coat PET film N60 series* We do not deliver to private homes (detached houses / apartments).Width (mm) 1000 Size 1000mm×20m Length (m) 20 Color Clear Feature Transparentfrom S$699.90Min. 18 days
- Yodogawa Hu-Tech Yodoflon PTFE film 1M sheet productIt has a heat resistant temperature of 260 ° C and has excellent chemical resistance and electrical characteristics. It has excellent non-adhesiveness and releasability, and does not adhere to sticky substances.Thickness (mm) 1 Length (m) 1 Width (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondencefrom S$779.90Min. 4 days
- AS ONE Iupiron (R) Film FE-2000N7 series* We do not deliver to private homes (detached houses / apartments).Width (mm) 1300 Color Clearfrom S$87.99Min. 18 days
- AS ONE Polyester film Cosmo Shine (R) A4100 seriesSingle-sided easy-adhesion type. * We do not deliver to private homes (detached houses / apartments).Width (mm) 1000 Size 1000mm×20m Length (m) 20from S$399.90Min. 18 days
- AS ONE Hard coat PET film N30 series* We do not deliver to private homes (detached houses / apartments).Width (mm) 1000 Size 1000mm×20m Length (m) 20 Color Clear Feature Transparentfrom S$699.90Min. 18 days
- AS ONE Polyester film Lumirror (R) S10 series* We do not deliver to private homes (detached houses / apartments).Width (mm) 1000 Length (m) 20from S$109.90Min. 13 days
- KOKUGO kapton filmSuper heat / super cold resistance / From extremely low temperature range of -269 ℃ to high temperature range of + 400 ℃. Mechanical properties / Exhibits excellent mechanical properties over a wide temperature range. Electrical characteristics / excellent dielectric breakdown strength, dielectri... Read MoreWidth (mm) 508 Length (m) 20Discontinued
- Tokyo Glass Kikai (TGK) kapton film 20mExcellent insulation, fracture strength, dielectric loss tangent. It is not affected by almost all organic solvents.Length Per Roll (m) 20 Width (mm) 508 Material Polyimide filmDiscontinued
- TERAOKA SEISAKUSHO PEN film adhesive tape NO.635F # 25Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 150 ℃ Insulation of hot parts and parts. Insulation of the outer and inner layers of the transformer.Tape Thickness (mm) 0.055 Adhesion Strength (N/25mm) 10.30 (to stainless steel) Tensile Strength (N/25mm) 152 Tape Length (m) 20 Elongation (%) 50 Breakdown voltage (kV) 6.4 Adhesive Acrylic Main Application For electrical insulation Base Material Polyethylene naphthalate filmDiscontinued