All Category

Pi Films

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Polyimide Film Kapton(R)
    Toray DuPont Polyimide Film Kapton(R)
    Heat and cold resistance: Excellent mechanical properties at room temperature are almost unchanged even in the high temperature range. Flame resistance: It has no melting point and does not start carbonization unless it is 800 ° C or higher. In addition, it has an extremely high LOI (oxygen index... Read More
    Width (mm)  210  Height (mm)  297  Size (mm)  For A4 size 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  2. Polyimide Film 210 × 297mm A4 HJA-A4 Series
    AS ONE Polyimide Film 210 × 297mm A4 HJA-A4 Series
    Tape Width (mm)  210 
    from S$53.99
    Min. 2 days
  3. Polyimide Film
    Toray DuPont Polyimide Film
    Heat and cold resistance: Excellent mechanical properties at room temperature are almost unchanged even in the high temperature range. Flame resistance: It has no melting point and does not start carbonization unless it is 800 ° C or higher. In addition, it has an extremely high LOI (oxygen index... Read More
    Length (m)  20  Width (mm)  508  Material  PI (Polyimide) 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  4. Polyimide film PIF025
    MORDOHAR Polyimide film PIF025
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  25  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$37.99
    Min. 2 days
  5. Polyimide film PIF050
    MORDOHAR Polyimide film PIF050
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$43.99
    Min. 6 days
  6. Polyimide film PIF225
    MORDOHAR Polyimide film PIF225
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  225  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$109.90
    Min. 6 days
  7. Polyimide film PIF100
    MORDOHAR Polyimide film PIF100
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 6 days
  8. Polyimide film PIF175
    MORDOHAR Polyimide film PIF175
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  175  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$89.99
    Min. 6 days
  9. Polyimide film PIF200
    MORDOHAR Polyimide film PIF200
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$97.99
    Min. 6 days
  10. Polyimide film PIF125
    MORDOHAR Polyimide film PIF125
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  125  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 6 days
  11. Polyimide film PIF075
    MORDOHAR Polyimide film PIF075
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  75  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$48.99
    Min. 4 days
  12. Polyimide film PIF150
    MORDOHAR Polyimide film PIF150
    PIF is a polyimide film with excellent chemical, mechanical and electrical properties. Halogen-free, RoHS compliant, UL94 V-0 certified Electronic materials, insulating materials * The value of the characteristic data is not guaranteed.
    Thickness (μm)  150  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$79.99
    Min. 6 days
  13. Kapton film
    KOKUGO Kapton film
    A film with a low heat shrinkage rate that has further improved dimensional stability in addition to the various characteristics of the H type. * "Kapton" contains less than 1% residual dimethylacetamide (DMAc) and is released into the air at temperatures above 200 ° C. Prolonged and re... Read More
    Length (m)  20  Width (mm)  508 
    from S$399.90
    Min. 10 days
  14. Kapton film
    KOKUGO Kapton film
    Super heat / super cold resistance / From extremely low temperature range of -269 ℃ to high temperature range of + 400 ℃. Mechanical properties / Exhibits excellent mechanical properties over a wide temperature range. Electrical characteristics / excellent dielectric breakdown strength, dielectri... Read More
    Width (mm)  508  Length (m)  20 
    Discontinued
  15. Kapton film 20m
    Tokyo Glass Kikai (TGK) Kapton film 20m
    Excellent insulation, fracture strength, dielectric loss tangent. It is not affected by almost all organic solvents.
    Length Per Roll (m)  20  Width (mm)  508  Material  Polyimide film 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction