All Category

Plastic tape

Vinyl tape is used for wiring, bundling, and fixing as an insulation material for cables for electrical work and electrical equipment. Mainly based on polyvinyl chloride, it has excellent electrical insulation. Vinyl tape is highly tacky, flexible and stretches well. It has excellent durability, cold resistance, and heat resistance, and some have excellent waterproof properties, and some are used for repairing water pipes. Some types of vinyl tape can be cut by hand, while others require a cutter.
View : Grid List
Filter

Items 1 - 40 of 405

Set Ascending Direction
  1. Vinyl tape
    MonotaRO Vinyl tape
    For repairing and reinforcing the coating of electric cords. For insulation coating of machines and tools. * Do not apply directly to the skin. When using with electrical insulation, turn off the power. Please keep it in a cool place away from direct sunlight.
    Tape Thickness (mm)  0.17  Peel Strength (N/25mm)  1.5 or more  Operating Temperature Range (℃)  10~80  Tape Width (mm)  19  Adhesion Strength (N/25mm)  4.5  Tensile Strength (N/25mm)  70.0  Main Application  For electrical insulation  Base Material  PVC (thin film)  Adhesive  Rubber adhesive  Standard  UL510  Elongation at Break (%)  over 100 
    Rating:
    81%
    from S$1.79
    Min. 2 days
  2. Acetate adhesive tape
    MonotaRO Acetate adhesive tape
    It is used for insulation protection and bundling of wire harnesses. It is also ideal for bundling uneven wires. For binding home appliances and in-vehicle harnesses. * Please do not use for any other purpose. Storage temperature (℃): 23 ± 2, storage humidity (%): 20-80 Store away from places whe... Read More
    Operating Temperature Range (℃)  -10~105  Tape Thickness (mm)  0.15  Adhesive Strength (N/10mm)  1.5 or more  Tape Width (mm)  19  Tape Length (m)  20  Tensile Strength (N/10mm)  35 or more  Base Material  Acetate cloth  Color  Black 
    Rating:
    77%
    from S$5.89
    Min. 2 days
  3. Acetate Adhesive Tape
    Nitto (Nitto Denko) Acetate Adhesive Tape
    It is used for insulation of electrical and electronic equipment, insulation protection of wire harnesses, and bundling. It is highly flexible and is ideal for bundling uneven wires. Has excellent corrosion resistance. Excellent workability. Can be cut by hand. For class A electrical insulation. ... Read More
    Rating:
    97%
    from S$11.99
    Min. 2 days
  4. Fleece adhesive tape for cable harness
    Tesa Tape Fleece adhesive tape for cable harness
    It is halogen-free. There is no use of 13 VOC regulated substances. It has the effect of reducing noise. Excellent workability with stable rewinding. It does not easily change over time and has excellent corrosion resistance. It is possible to cut by hand. For connecting cable harnesses in automo... Read More
    Heat Resistance  (Minimum) -40 ° C, (3000 hours) 105 ° C  Total Thickness (mm)  0.28  Elongation at Break (%)  20  Length (m)  25  Tensile strength (N / cm)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance  Base Material  PET fleece  Adhesive  Rubber base 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  5. Binding tape
    Tesa Tape Binding tape
    It is halogen-free and does not use any of the 13 VOC restricted substances. It does not easily change over time and has excellent corrosion resistance. It has the effect of reducing noise. (Noise reduction effect 5dB) Excellent workability with stable rewinding. Can be cut by hand. Bundling of e... Read More
    Total Thickness (mm)  0.28  Thickness (mm)  0.28  Length (m)  25  Adhesive Strength (N/10mm)  Adhesive Force  3N/10mm  Tensile Strength (N/10mm)  40  Tensile Strength  40N/10mm  Color  Black  Main Application  For unity 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  6. Fleece adhesive tape for cable harness
    Tesa Tape Fleece adhesive tape for cable harness
    Halogen free. 13 VOC restricted substances are not used. It has the effect of reducing noise. (Noise reduction effect 10db) Excellent workability with stable rewinding. Excellent abrasion resistance. It does not easily change over time and has excellent corrosion resistance. For connecting cable ... Read More
    Heat Resistance  (Minimum) -40 ° C, (3000 hours) 105 ° C  Total Thickness (mm)  0.65  Length (m)  10  Silence Effect (dB)  10(Class D)  Width (mm)  19  Adhesive Strength (N/cm)  3 (Steel)  Tensile strength (N / cm)  30  Elongation at Break (%)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance  Base Material  PET fleece  Adhesive  Rubber base 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  7. Asahi P tape (adhesive polyethylene insulation tape)
    Sumiden Transmission & Distribution System Products Asahi P tape (adhesive polyethylene insulation tape)
    A synthetic rubber compound with good adhesion is laminated on one side of a polyethylene film, and is suitable for insulation and waterproofing of cable connections and terminations. It has excellent ozone resistance, waterproofness, and tracking resistance.
    Tape Thickness (mm)  0.5  Dielectric Breakdown Voltage (kV)  0.5mm / 12 or more  Tape Length (m)  10  Volume Resistivity (Ωcm)  1015  Tape Width (mm)  19  Adhesive strength (N / 19mm)  19.6 or more  Tensile Strength (N/19mm, Reference)  19.6 or more  Adhesion Strength (N/25mm)  25.7  Tensile Strength (N/25mm)  25.7  Elongation (%)  400 or more  Main Application  For electrical insulation  Release Liner  None  Base Material  Polyethylene film  Adhesive  Synthetic rubber 
    from S$14.99
    Min. 2 days
  8. 25.4mmx 3.65m self-bonding insulating tape (black)
    ESCO 25.4mmx 3.65m self-bonding insulating tape (black)
    Operating Temperature Range (℃)  -60/200 (continuous use)  Tape Thickness (mm)  0.51  Withstand Pressure (MPa)  0.8 (hose inner diameter 25mm)  Tape Width (mm)  25.4  Tape Length (m)  3.65  Withstand Voltage  8000V  Color  Black  Esco Part No.  EA944RG-6  Feature  Self-fusing insulation  Material  Silicone rubber 
    from S$26.99
    Min. 2 days
  9. Vinyl Tape No.21
    nitoms Vinyl Tape No.21
    Obtained JIS C2336 Even after use, the characteristics do not deteriorate and the electrical insulation is exhibited. There is little peeling of the terminal, and wiring work can be done reliably. It has excellent cutability and can be cut by hand. It has excellent cold resistance, and its adhesi... Read More
    Tape Thickness (mm)  0.2  Operating Ambient Temperature (℃)  10~60  Tape Width (mm)  19  Adhesion Strength (N/25mm)  5.1  Tensile Strength (N/25mm)  52.6  Feature  Cold resistance, initial tackiness  Main Application  For electrical insulation  Adhesive  Rubber type  Base Material  Vinyl chloride  Elongation (%)  over 100 
    Rating:
    91%
    from S$1.39
    Min. 2 days
  10. Vinyl Tape for Electrical Insulation No.21N
    Nitto (Nitto Denko) Vinyl Tape for Electrical Insulation No.21N
    It has excellent electrical insulation. Demonstrates electrical insulation without degrading its characteristics even after use. There is little peeling of the terminal, and wiring work can be done reliably. It has excellent cutability and can be cut by hand. It has excellent cold resistance, and... Read More
    Operating Temperature Range (℃)  -10~60  Tape Thickness (mm)  0.2  Adhesion Strength to Stainless Steel (N/10mm)  1.81  Elongation (%)  180  Tape Width (mm)  19  Rewinding Force (N/10mm)  3.42 (low speed)  Tensile Strength (N/10mm)  31.3  Tensile Strength (N/mm)  35.9  Dielectric Breakdown Voltage (kV/mm)  56.9 (normal)  Feature  Cold resistance, initial tackiness  Main Application  For electrical insulation  JIS Standard  JIS C 2336 Class A  Specification  Phthalic acid free  Adhesive  Rubber type  Base Material  Vinyl base material 
    Rating:
    86%
    from S$9.79
    Min. 2 days
  11. Binding Tape 250
    Denka Binding Tape 250
    A PVC adhesive tape specially developed for electrical wiring in automobiles. Due to its excellent base material and adhesive strength, it is also suitable for harsh environments such as engine compartments. It has good tightness and firmly adheres to the adherend. For bundling wire harnesses of ... Read More
    Tape Thickness (mm)  0.13  Elongation (%)  170  Tape Width (mm)  19  Tensile Strength (N/10mm)  19.6  Tape Length (m)  20  Withstand Voltage  3500V (1 minute)  Volume Resistivity (MΩcm)  6.0×108  Main Application  For unity  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    91%
    from S$2.79
    Min. 2 days
  12. Vinyl tape VT-19
    NICHIBAN Vinyl tape VT-19
    A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read More
    Length (m)  10  Width (mm)  19  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    98%
    from S$1.39
    Min. 2 days
  13. Vinyl Tape for Electrical Insulation 117
    3M Vinyl Tape for Electrical Insulation 117
    Uses a highly adhesive adhesive. Shows high adhesive strength to various adherends. Uses a flexible film. It stretches well and follows uneven surfaces well. Primary electrical insulation up to 600V in electrical wiring work Various wiring, piping binding, fixing, identification, etc. are covered... Read More
    Adhesive Strength (N/10mm)  (Steel) 2.8  Operating Temperature Range (℃)  -10~80  Tape Thickness (mm)  0.2  Volume Resistivity (MΩ.m)  1 x 10 6 or more  Elongation (%)  180  Tensile Strength (N/10mm)  25  Dielectric Breakdown Voltage (kV/mm)  25  JIS Standard  Conforms to JIS C 2336 Class A  Main Application  For electrical insulation  Specification  Lead free  Base Material  Polyvinyl chloride resin  Adhesive  Rubber adhesive 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  14. Insulation tape High pressure adhesive polyethylene
    MonotaRO Insulation tape High pressure adhesive polyethylene
    A high-voltage insulating tape with an adhesive layer containing butyl rubber as the main component bonded to a polyethylene base material. Excellent electrical properties, water and moisture resistance, ozone resistance, weather resistance, chemical resistance, good cold resistance, aging resist... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tape Width (mm)  20  Tensile Strength (N/cm2 216~490  Adhesion Strength (N/20mm)  25  Dielectric Breakdown Voltage (kV/mm)  30 or more  Elongation (%)  400 or more  Color  Black  Material  Butyl rubber  Main Application  For electrical insulation  Release Liner  None  Base Material  Polyethylene  Specification  Tracking resistance 0.45A or less 
    Rating:
    87%
    from S$3.79
    Min. 2 days
  15. Vinyl Tape Wide No.21S
    nitoms Vinyl Tape Wide No.21S
    Eco-friendly lead-free type binding vinyl tape. It has moderate flexibility and strength, and is suitable for bundling work. There are variations in width to meet the needs of various bundling applications. It has excellent cold resistance, and its adhesive strength does not decrease even at -10 ... Read More
    Tape Thickness (mm)  0.2  Adhesion Strength to Stainless Steel (N/10mm)  0.5 or more  Operating Ambient Temperature (℃)  10~60  Rewinding Force (N/25mm)  12.5  Tensile Strength (N/10mm)  15 or more  Tape Length (m)  20  Adhesion Strength (N/25mm)  5.1  Tensile Strength (N/25mm)  52.6  Feature  Cold resistance, initial tackiness  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For unity  Adhesive  Rubber type  Base Material  Vinyl chloride  Elongation (%)  over 100 
    Rating:
    85%
    from S$7.99
    Min. 2 days
  16. Vinyl Tape for Electrical Insulation
    Tesa Tape Vinyl Tape for Electrical Insulation
    It has excellent heat resistance and cold resistance and does not easily change over time. There is no oozing of glue, and long-term inventory is possible. Lead-free, JIS standard compliant product. For electrical wiring work. For packing complicated shapes. For can seals such as drums. For vario... Read More
    Tape Width (mm)  19  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive  Rubber type 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  17. FPCO Tape No. 2 (High Pressure Insulation Tape)
    FURUKAWA ELECTRIC FPCO Tape No. 2 (High Pressure Insulation Tape)
    As an insulating material for electrical equipment and electrical work, it has particularly excellent adhesion and workability, and has been highly evaluated as an insulating tape in countries around the world for over 30 years. F-CO Tape No. 2 is a highly reliable self-adhesive insulating tape w... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tensile Strength (N/25mm)  10  Tape Width (mm)  20  Adhesion Strength (N/20mm)  30  Adhesion Strength (N/25mm)  37.5  Tensile Strength (N/10mm)  4.0  Elongation (%)  450  Color  Black  Adhesive  Butyl rubber  Main Application  For electrical insulation  Base Material  Polyethylene film  Type  Without separator 
    Rating:
    92%
    from S$6.59
    Min. 2 days
  18. Butyl Self-bonding Adhesive Tape (No Separator)
    Nitto (Nitto Denko) Butyl Self-bonding Adhesive Tape (No Separator)
    Non-vulcanized butyl rubber self-bonding tape (for 6 to 22 kV), non-separator. It has excellent electrical characteristics, ozone resistance, and weather resistance. Does not cause metal corrosion. For terminal processing, connection, and protection of electric wires and cables. * A cutter is req... Read More
    Tape Thickness (mm)  0.5  Operating Temperature Range (℃)  0~70  Tape Length (m)  10  Mass (g)  100  Tensile Strength (N/19mm, Reference)  11.2  Tape Width (mm)  19  Trusco Part No.  377-6841  Dielectric Breakdown Voltage (kV/mm)  44  Color  Black  Base Material  Butyl rubber self-bonding layer 
    Rating:
    97%
    from S$7.49
    Min. 2 days
  19. Million Vinyl Tape
    Kyowa Rubber Band (KYOWA) Million Vinyl Tape
    In addition to strong adhesive strength that can be used for a wide range of purposes, it has good hand-cutting properties and was developed with the aim of further improving workability. The quality and performance that have passed the JIS standard are evaluated overseas. It is used from civil e... Read More
    Operating Ambient Temperature (℃)  -20~60  Tape Thickness (mm)  0.2  Adhesive Strength (N/cm)  2.21  Elongation (%)  200  Tensile Strength  29.1N/10mm  Dielectric Strength  40kV/mm  Rewinding force  650gf/19mm  green mark  Certification  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive Type  Strong adhesive 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  20. 3M Self-Bonding Insulating Tape No. 2242
    3M 3M Self-Bonding Insulating Tape No. 2242
    Lead-free type. This is an electrical insulation tape that sticks together by self-bonding. It has excellent electrical insulation and waterproof properties. Insulation, waterproofing, sealing, etc. of electric wire connections. Water pipe leak repair. Insulation and waterproofing of uneven parts.
    Tape Thickness (mm)  0.76  Dielectric Breakdown Voltage (kV/mm)  10  Tape Length (m)  4.5  Continuous Use Temperature (℃)  90  Tensile Strength (N/10mm)  98  Color  Black  Base Material  EP rubber  Feature  Electrical insulation, waterproof  Main Application  For electrical insulation  Specification  No liner, cutter required for cutting  Release Liner  Yes 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  21. Vinyl Tape # 101
    Denka Vinyl Tape # 101
    JIS standard C2336 Polyvinyl chloride adhesive tape for electrical insulation Approved for the first examination after establishment. It is highly adhesive and adheres firmly to the adherend. The excellent hand-cutting property reduces the complexity of work. It has excellent water resistance and... Read More
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  0.5 or more  Tape Length (m)  10  Tensile Strength (N/10mm)  15.0 or more  Elongation (%)  180  Tape Width (mm)  19  Dielectric Strength  25kV/mm or more  Volume Resistivity (MΩcm)  4.3×108  Withstand Voltage  5000V x 1 minute/good  JIS Standard  JIS C2336 Class A  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    77%
    from S$10.99
    Min. 2 days
  22. Vinyl Tape for Electrical Insulation No.21
    Nitto (Nitto Denko) Vinyl Tape for Electrical Insulation No.21
    Environmentally friendly lead-free type vinyl tape for electrical insulation. It has excellent electrical insulation. Demonstrates electrical insulation without degrading its characteristics even after use. There is little peeling of the terminal, and wiring work can be done reliably. It has exce... Read More
    Thickness (mm)  0.2  Width (mm)  19 
    Rating:
    84%
    from S$1.69
    Min. 2 days
  23. Ninja Tape
    Devcon Ninja Tape
    Self-adhesive silicone repair tape. Just by pulling and winding, the tape itself will adhere semi-permanently due to its own stretchability. It can be repaired under pressure. Excellent chemical resistance. Easy to dismantle as no adhesive is used. Since it is a self-adhesive tape, it can be used... Read More
    Operating Temperature Range  -54~260℃  Tape Thickness (mm)  0.5  Insulation Performance  16000V/mm  Tape Width (mm)  25  Tape Length (m)  Mass (g)  38  Trusco Part No.  404-2573  Elongation (%)  600  Tensile Strength (MPa)  Color  Black  Feature  Insulation  Base Material  Silicone rubber 
    Rating:
    83%
    from S$23.99
    Min. 2 days
  24. Vinyl Adhesive Tape for Wire Harness
    Nitto (Nitto Denko) Vinyl Adhesive Tape for Wire Harness
    For protecting and bundling wire harnesses. Environmentally friendly vinyl tape that does not contain lead compounds. This tape was developed to protect and bind wire harnesses (electric wires) that are stretched around automobiles. Vinyl adhesive tape used to contain a lead compound as a heat st... Read More
    Tape Thickness (mm)  0.1  Elongation (%)  185  Adhesive strength (N / 19mm)  2.00  Tape Length (m)  25  Tensile Strength (N/19mm, Reference)  33.3  Color  Black  Adhesive  Rubber adhesive  Base Material  Vinyl 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  25. Piping protection tape No.303
    nitoms Piping protection tape No.303
    Easy construction of bent parts. A non-adhesive type pipe protection tape that is easy to wind. For heat retention, protection, and identification of piping. For simple waterproofing of outdoor piping. For preventing rust on pipes in humid basements. * Since this tape is not adhesively processed,... Read More
    Tape Thickness (mm)  0.15  Tape Length (m)  18  Tape Width (mm)  50  Main Application  For pipe protection  Type  Non-stick  Base Material  Vinyl chloride 
    Rating:
    88%
    from S$5.39
    Min. 2 days
  26. Anti-corrosion PVC adhesive tape
    TERAOKA SEISAKUSHO Anti-corrosion PVC adhesive tape
    For anticorrosion and piping
    Tape Thickness (mm)  0.4  Adhesion Strength (N/10mm, Reference)  1.76  Tape Length (m)  10  Operating Ambient Temperature (℃)  10~40  Elongation (%)  230  Adhesion Strength (N/25mm [gf])  4.41[450]  Tensile Strength (N/25mm [kgf])  41.3[16.5]  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  JIS Z 1901  Adhesive  Rubber type  Color  Silver  Base Material  Soft vinyl film 
    Rating:
    88%
    from S$16.99
    Min. 2 days
  27. Scotch Vinyl Tape No.35
    3M Scotch Vinyl Tape No.35
    It is flexible and has a very good fit to unevenness, and a beautiful finish can be obtained. UL, CSA standard compliant (UL510, CSA Standard. C22.2 No. 197-M1983) Lead-free Primary electrical insulation up to 600V in electrical wiring work Identification of various electric wires, cables, pipes,... Read More
    Tape Thickness (mm)  0.18  Heat Resistance Temperature (℃)  0~105  Volume Resistivity (MΩ.m)  1 x 10 6 or more  Mass (g)  120  Tape Width (mm)  19  Adhesive Strength (N/10mm)  2.2  Tape Length (m)  20  Elongation (%)  225  Tensile Strength (N/10mm)  30  Dielectric Breakdown Voltage (kV/mm)  45  Main Application  For electrical insulation  Base Material  PVC (vinyl chloride resin)  Adhesive  Rubber type  Standard  UL 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  28. Vinyl tape VT-50 black
    NICHIBAN Vinyl tape VT-50 black
    A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read More
    Tape Thickness (mm)  0.20  Adhesive Strength (N/10mm)  1.25  Length (m)  10  Tensile Strength (N/10mm)  30.0  Width (mm)  50  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  29. For tape harness binding
    MonotaRO For tape harness binding
    Although it is thin and durable, it can be cut by hand. It is a flexible tape. For antenna cords for TVs, ETC, etc. For wiring inside the door. *This product does not have fixing ability, so please do not use it for fixing. *Do not use for insulation purposes. *Do not use for waterproofing.
    Operating Temperature Range (℃)  -40~105  Thickness (mm)  0.3  Width (mm)  19  Length (m)  19.6  Adhesive  Acrylic  Abrasion resistance  Class A  Silence Effect (dB)  Class A  Main Application  For unity  Base Material  Polyester 
    Rating:
    84%
    from S$8.39
    Min. 2 days
  30. 3M Fit Tape (Self-fusing Insulation / Protection)
    3M 3M Fit Tape (Self-fusing Insulation / Protection)
    Lead-free type. It has high insulating properties. It is a standard product of black adhesive polyethylene insulating tape (JCAA D 004) described in internal regulations. Excellent workability without losing flexibility even at low temperatures. A cutter is required for cutting. For connecting ru... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tape Width (mm)  20  Trusco Part No.  217-2798  Tensile Strength (N/25mm)  24.5  Adhesion Strength (N/25mm)  24.5  Dielectric Breakdown Voltage (kV/mm)  28  Adhesive Strength (N/10mm)  9.8  Tensile Strength (N/10mm)  9.8  Continuous Use Temperature (℃)  90  Mass (g)  98  Color  Black  Main Application  For electrical insulation  Feature  Insulation properties  Release Liner  None  Base Material  Polyethylene (PE)  Adhesive  Rubber type 
    Rating:
    88%
    from S$7.39
    Min. 2 days
  31. Vinyl tape VT-50 white
    NICHIBAN Vinyl tape VT-50 white
    A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read More
    Tape Thickness (mm)  0.20  Adhesive Strength (N/10mm)  1.25  Length (m)  10  Tensile Strength (N/10mm)  30.0  Width (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  PVC  Adhesive  Rubber type  Color  White 
    Rating:
    67%
    from S$4.89
    Min. 2 days
  32. Self-bonding Butyl Rubber Tape No.15
    nitoms Self-bonding Butyl Rubber Tape No.15
    Excellent adhesion! Moreover, it is a non-separate type. As it is a non-separate type, it is easy to wind and the work time can be shortened. Waterproof coating for electric wires that require water and moisture resistance. For wire cable terminal processing and connection. For electrical insulat... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Mass (g)  100  Tensile Strength (N/10mm)  15.5  Tape Width (mm)  19  Elongation (%)  550  Color  Black  Base Material  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Separator (Back Paper)  None 
    Rating:
    85%
    from S$10.99
    Min. 2 days
  33. F-CO Tape No.1 (Insulating Tape)
    FURUKAWA ELECTRIC F-CO Tape No.1 (Insulating Tape)
    "Fuco Tape No. 1" is a filler made by molding a self-bonding mixture containing butyl rubber as the main component into a tape shape. Used in combination with the electrical insulation tape "Fco Tape No. 2". It is completely fused and integrated with the adhesive layer of FCO ... Read More
    Tape Thickness (mm)  Elongation (%)  1000  Tape Width (mm)  20  Tensile Strength (N/cm2 20  Tape Length (m)  Color  Black  Base Material  Butyl rubber  Main Application  For electrical insulation  Type  With separator 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  34. Aaron tape gray
    Rectorseal Aaron tape gray
    When wrapped, the tapes self-bond together, allowing repair of water leaks and bleeding. It can be used for various materials such as metal, ceramics, glass, and PVC (vinyl chloride resin). Approved Food Sanitation Law Nos. 370 and 201 JIS K 6353 (rubber for water supply) approved U.S. military s... Read More
    Heat Resistance Temperature (℃)  -50~200  Tape Thickness (mm)  1 (center)  Elongation (%)  600  Tensile Strength (MPa)  Base Material  Silicon rubber 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  35. Vinyl tape VT-50 gray
    NICHIBAN Vinyl tape VT-50 gray
    A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read More
    Tape Thickness (mm)  0.20  Adhesive Strength (N/10mm)  1.25  Length (m)  10  Tensile Strength (N/10mm)  30.0  Width (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Color  Gray  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  36. Silicone rubber tape
    OLI Lab Silicone rubber tape
    Since rubber and rubber are completely fused (completely bonded), no sticky adhesive remains. If you take the tape, it will be in its original state. Since it contains silicon and silica, it can be safely used as an airtight / insulating / non-conducting / waterproof sealing material at -50 ° C.2... Read More
    Operating Temperature Range  -50~260℃  Tape Thickness (mm)  0.5  Thickness (mm)  0.5  Length Per Roll (m)  Tape Length (m)  Tape Width (mm)  25.4  Width (mm)  25.4  Mass (g)  27  Elongation (%)  300  Withstand Voltage (V)  400~800  Tensile Strength  700psimin  Material  Silicon rubber 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  37. Adhesive Tape for High Heat and Abrasion Resistant Cables and Harnesses
    Tesa Tape Adhesive Tape for High Heat and Abrasion Resistant Cables and Harnesses
    A tape that is resistant to floating and peeling. It has excellent wear resistance. For connecting cable harnesses in automobile engine parts. Measures against wear of parts used in automobile engine parts.
    Heat Resistance  (Minimum) -40 ° C, (3000 hours) 150 ° C  Total Thickness (mm)  0.26  Rewinding force  11N / roll (30m / min)  Width (mm)  19  Length (m)  25  Tensile strength (N / cm)  275  Elongation at Break (%)  40  Adhesive Strength (N/cm)  5 (Steel)  Silence Effect (dB)  Class A  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Heat resistance  Adhesive  High performance acrylic  Base Material  PET cloth 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  38. Asahi N Tape (Self-bonding Insulating Tape)
    Sumiden Transmission & Distribution System Products Asahi N Tape (Self-bonding Insulating Tape)
    It is used to insulate the end of the cable and the straight connection part, and by stretching and winding it with a synthetic rubber as the main component, it is fused and integrated over time. It is used for insulation of rubber / plastic power cables of 33kV or less and terminal processing.
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tensile Strength (N/19mm, Reference)  12.1  Tensile Strength (N/25mm)  15.9  Tape Width (mm)  19  Dielectric Breakdown Voltage (kV/mm)  25  Elongation (%)  400  Color  Black  Adhesive  Butyl rubber  Main Application  For electrical insulation  Specification  Without separator 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  39. Vinyl Tape
    K.U. Vinyl Tape
    Price appeal product of vinyl tape for electrical insulation. JIS standard product. Strong adhesive strength.
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  1.6  Withstand Voltage  10kV / min  Elongation (%)  180  Tape Width (mm)  19  Tensile Strength (N/10mm)  20  Adhesion Strength (N/25mm)  3.5  Tensile Strength (N/25mm)  80  Tensile Strength  8kg/25mm  JIS Standard  C-2336  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Adhesive  Rubber type  Adhesive Type  Strong adhesive  Color  Transparent  Base Material  Vinyl chloride 
    Rating:
    91%
    from S$0.89
    Min. 2 days
  40. Polyethylene anticorrosion tape
    Nitto (Nitto Denko) Polyethylene anticorrosion tape
    Due to the self-bonding type thick self-adhesive layer, it has excellent watertightness. Compliant with the Ministry of Land, Infrastructure, Transport and Tourism "Common Specifications for Machinery and Equipment Construction". It can be used for protective winding of petrolatum tape ... Read More
    Tape Thickness (mm)  0.4  Operating Temperature Range (℃)  0~80  Tape Length (m)  10  Mass (g)  200  Trusco Part No.  361-5791  Tape Width (mm)  50  Tensile Strength (N/25mm)  58.8  Adhesion Strength (N/25mm)  80  Color  Black  Main Application  For pipe protection  Base Material  Polyethylene  Adhesive  Rubber type 
    Rating:
    97%
    from S$11.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 405

Set Ascending Direction