All Category

Filament Tapes / Temporary Holding & Bundling Tapes

Filament tape / temporary fastening / bundling tape is used for the purpose of bundling and temporarily fixing heavy packaging. Filament tape is based on fibers such as polypropylene fiber and glass fiber, so it has excellent reinforcement and can withstand high loads. On the other hand, temporary fixing tape is cheaper than filament tape and has high strength even without using filament. In addition, temporary fixing tape has excellent removability for metals and plastics.
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction
  1. Filament Tape
    K.U. Filament Tape
    It is a filament tape for heavy packing. Although it is a type that does not easily contaminate the adherend, it may be stuck for a long time and adhesive residue may remain depending on the material of the adherend, so please test it. Especially, please use it for heavy packing.
    Tape Thickness (mm)  0.15  Thickness (mm)  0.15  Adhesion Strength (N/25mm)  15  Elongation (%)  19  Tensile Strength (N/10mm)  228  Length (m)  45  Width (mm)  50  Tensile Strength (N/25mm)  570  Adhesive Strength (N/10mm)  Main Application  For packing  Base Material  PP + glass fiber  Adhesive  Rubber adhesive 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  2. Filament tape
    Japan Green Cross Filament tape
    This tape is made by combining a polyester film with polyester yarn filaments in the vertical direction, has outstanding tensile strength in the vertical direction, and is coated with a rubber-based adhesive that has excellent adhesiveness and fixing power. For bundling wires, pipes, heavy object... Read More
    Tape Thickness (mm)  0.18  Japanese Green Cross No.  190011  Mass (g)  464  Tape Width (mm)  50  Tape Length (m)  50  Dimension (mm)  50 width x 50m x 0.18  Main Application  For binding and holding parts  Material  Polyester 
    from S$64.99
    Min. 3 days
  3. Filament tape No.9550
    maxell Filament tape No.9550
    The polyester film is combined with the filament of polyester yarn in the vertical direction to show outstanding tensile strength. It is coated with a rubber-based adhesive with excellent adhesiveness and has strong adhesiveness. Bundling heavy objects (fixing steel plates, export packaging)
    Tape Thickness (mm)  0.18  Adhesive Strength (N/10mm)  10  Tensile Strength (N/10mm [kgf/25mm])  319[81.3]  Ball Tack Test (Ball No.)  32  Holding Time (min)  40 ° C / drop 700  Tape Length (m)  50  Tensile Strength (N/25mm)  797.5  Main Application  For unity  Base Material  Polyester film + polyester yarn  Adhesive  Synthetic rubber  Color  White 
    from S$589.90
    Min. 4 days
  4. Filament Tape
    MonotaRO Filament Tape
    A composite base material adhesive tape with glass fiber as a reinforcing material. It is a tape that is suitable for packing heavy objects and bundling parts, has excellent impact resistance and holding power, is non-staining, and has outstanding tensile strength. For bundling and packing heavy ... Read More
    Thickness (mm)  0.17  Tensile Strength (N/10mm)  192  Tape Length (m)  50  Adhesive Strength (N/10mm)  7.5±3  Base Material  BOPP + glass fiber  Color  White 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  5. For Temporary Fixing Tape 8898
    3M For Temporary Fixing Tape 8898
    It has high tensile strength even though it does not use reinforcing fibers. Has excellent re-peelability. Bundling of pipe materials, steel materials, and heavy objects. Temporarily fixing parts for home appliances and OA equipment.
    Tape Thickness (mm)  0.11  Tensile Strength (N/10mm)  280  Tape Length (m)  55  Adhesive Strength (N/10mm)  7.1  Specification  A cutter is required for cutting  Color  Blue  Main Application  For binding and temporary fixing  Base Material  Polypropylene  Adhesive  Rubber type 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  6. Filament Tape
    maxell Filament Tape
    A composite base material adhesive tape that responds to the packing of heavy objects and the binding of parts with non-staining properties and outstanding tensile strength. Strength, impact resistance / holding power, non-staining, printable For bundling pipe materials and heavy objects, for hol... Read More
    Ball Tack Test (Ball No.)  14  Elongation (%)  30  Adhesive Strength (N/10mm)  4.65  Tape Length (m)  50  Tensile Strength (N/25mm)  800  Base Material  Polyester film + polyester yarn  Adhesive  Rubber type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  7. Filament Tape
    Nitto (Nitto Denko) Filament Tape
    A tape with excellent tensile strength based on a polyester film. Polyester fiber is used as a reinforcing material. For bundling and packing heavy items.
    Tape Thickness (mm)  0.18  Adhesion Strength (N/25mm)  10.98  Tensile Strength (N/10mm)  333.2  Elongation (%)  35  Adhesion Strength (N/10mm, Reference)  4.39  Tape Length (m)  50  Rewinding Force (N / 25mm [gf / 25mm])  7.06 (720)  Tensile Strength (N/25mm)  833.6  Main Application  For binding and packing  Base Material  Polyester + polyester fiber  Adhesive  Rubber type  Color  White 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  8. Filament tape 898
    3M Filament tape 898
    Reinforced with fibers, it has excellent high tensile strength and impact resistance. It uses glass fiber and has a particularly high tensile strength. Temporary fixing of coil end stop, core start, etc. Reinforcement and scattering prevention of corrugated cardboard sealing members such as fixed... Read More
    Tape Thickness (mm)  0.17  Elongation (%)  Tape Length (m)  55  Adhesive Strength (N/10mm)  6.30  Tensile Strength (N/10mm)  665  Core Diameter (Φmm)  76  Base Material  Polypropylene (reinforcing fiber: glass)  Re-peeling  Possible  Adhesive  Rubber type  Color  Transparent 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  9. Temporary fastening specialized course (paste firmly and peel off)
    Matsuura Industry Temporary fastening specialized course (paste firmly and peel off)
    It is a blue tape that fixes the parts of home appliances that you often see. Uses a special adhesive that is less contaminated with the adherend. Comes with a simple cutter. For temporary fixing of office equipment and electrical appliances
    Tape Thickness (mm)  0.07  Tape Length (m)  15  Tape Width (mm)  18  Adhesive Strength (N/10mm)  3.12  Tensile Strength (N/10mm)  70.6  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For temporary fixing  Base Material  Polyester film  Adhesive  Rubber type 
    Rating:
    70%
    from S$8.79
    Min. 2 days
  10. Paper tape Ad seal
    SEKISUI JUSHI Paper tape Ad seal
    Only the glue side and glue side of the tape will stick. Glue marks are less likely to remain on cords and columns. Since it is a paper tape, it is easy to dispose of. Can be cut by hand. For temporary fixing of unused cords. For fixing stanchions and plant stems.
    Tape Thickness (mm)  0.105  Tape Width (mm)  15  Tape Length (m)  15  Adhesive strength (N / 15mm)  2.8  Mass (g)  28  Trusco Part No.  391-3970  Tensile Strength (N/10mm)  45  Color  Beige  Main Application  For binding and temporary fixing  Base Material  Pulp  Adhesive  Rubber type 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  11. Packaging Japanese Paper Tape
    RINREI TAPE Packaging Japanese Paper Tape
    It is a long-selling product with excellent initial adhesive strength and suitable for sealing returnable boxes. For light packaging
    Tape Thickness (mm)  0.093  RoHS directive (corresponding to 10 substances)  Tape Length (m)  18  Tape Color  Brown  Main Application  For packing  Base Material  Japanese paper  Adhesive  Rubber type 
    from S$64.99
    Min. 2 days
  12. Filament Tape 880
    3M Filament Tape 880
    Reinforced with polyester fiber, it is suitable for re-peeling applications. There is a sense of transparency, and it is possible to read the characters even if they are pasted over the printed characters. For fixing coil ends, temporarily fixing core stars, etc., and fixing cargo.
    Tape Thickness (mm)  0.2  Tensile Strength (N/10mm)  472  Tape Length (m)  55  Adhesive Strength (N/10mm)  8.8  Specification  A cutter is required for cutting  Base Material  Polyester fiber + polypropylene film  Adhesive  Rubber type  Color  White / clear 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  13. STALOGY Washi tape
    nitoms STALOGY Washi tape
    It is a tape made of Japanese paper that is reasonably transparent and can be stuck and peeled off. A thin, durable tape made of Japanese paper that can be peeled off cleanly. In addition to temporary fixing applications, the number of colors is abundant, making it ideal for sorting and identific... Read More
    Tape Thickness (mm)  0.09  Mass (g)  14  Width (mm)  15  Length (m)  Main Application  For temporary fixing 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  14. New Escargot Tape
    Sakurai New Escargot Tape
    Color  White 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  15. Breathable adhesive tape
    TRUSCO Breathable adhesive tape
    Adhesive tape with excellent breathability and moisture permeability that allows air and water vapor to pass through. Instead of a simple filter, for repairing ventilation fans, screen doors, etc., for both filling leak prevention and degassing, and for fixing air fresheners
    Operating Temperature Range (℃)  0-60 (adhesive)  Thickness (mm)  0.15  Tensile Strength (N/10mm)  16  Length (m)  20  Adhesive Strength (N/10mm)  4.4  Feature  Breathable, breathable  Specification  Can be cut by hand  Color  White 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  16. Livic tape
    NITTO DENKO CS SYSTEM Livic tape
    It has a beautiful metallic luster not found on other tapes. For light packaging and decoration. For beauty stickers on cosmetic boxes.
    Tape Thickness (mm)  0.06  Length (m)  10  Width (mm)  15  Mass (g)  21  Adhesive Force  4.36N/10mm  Tensile Strength  44.44N/10mm  2018 Trusco page  6 2132  Main Application  Light packaging, decoration 
    from S$3.29
    Min. 2 days
  17. Packaging Japanese Paper Adhesive Tape
    RINREI TAPE Packaging Japanese Paper Adhesive Tape
    It is a long-selling product with excellent initial adhesive strength and suitable for sealing returnable boxes. Thin and supple Japanese paper. For wrapping that makes the most of the traditional texture. For light packaging
    Tape Thickness (mm)  0.093  RoHS directive (corresponding to 10 substances)  Adhesive Strength (N/cm)  1.24  Tape Length (m)  18  Tensile strength (N / cm)  32.8  Elongation (%)  Main Application  For packing  Adhesive  Rubber type  Base Material  Special washi  Color  White 
    from S$67.99
    Min. 2 days
  18. Paper adhesive tape No.208
    NICHIBAN Paper adhesive tape No.208
    It is easy to cut by hand and has good workability. Light packaging work / temporary fixing
    Tape Thickness (mm)  0.096  RoHS directive (corresponding to 10 substances)  Adhesive Strength (N/10mm)  1.18  Tape Length (m)  18  Adhesion Strength (N/25mm)  2.95  Tensile Strength (N/10mm)  38.2  Elongation (%)  Tensile Strength (N/25mm)  95.5  Color  Brown  Main Application  For packing and temporary fixing  Base Material  Japanese paper  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  19. 10 pieces of sightseeing tape 18mmX31m white
    GOKURA 10 pieces of sightseeing tape 18mmX31m white
    Tape Width (mm)  18  Color  White  Tape Length (m)  31 
    from S$7.99
    Min. 2 days
  20. New Escargot Tape
    Sakurai New Escargot Tape
    Color  Blue 
    from S$6.49
    Min. 2 days
  21. Filament tape No.9110
    maxell Filament tape No.9110
    This tape is made by combining a polyester film with a filament of glass thread in the vertical direction and applying a rubber-based adhesive with excellent adhesiveness and fixing power. For end fixing, bundling, fixing, tear strip of steel plate coil
    Tape Thickness (mm)  0.19  Ball Tack Test (Ball No.)  14  Tensile Strength (N/25mm)  1740  Adhesive Strength (N/10mm)  3.9  Holding Time (min)  40 ℃ / drop 500  Tape Length (m)  50  Elongation (%)  Tensile Strength (N/10mm [kgf/25mm])  696[177.4]  Base Material  Polyester film + glass yarn  Adhesive  Rubber type  Color  White 
    from S$779.90
    Min. 4 days
  22. 10 pieces of sightseeing tape 18mmX31m yellow
    GOKURA 10 pieces of sightseeing tape 18mmX31m yellow
    Tape Width (mm)  18  Tape Length (m)  31  Color  Yellow 
    from S$7.99
    Min. 2 days
  23. Piolan Tape Binding Tape TP-18-W
    DIATEX Piolan Tape Binding Tape TP-18-W
    Unlike filament tape, it does not require folding at the ends. It is thin and has high strength. For bundling steel coils and pipes, protecting terminals, and holding home appliance parts. * A cutter is required for cutting
    Tape Thickness (mm)  0.22  Tensile Strength (N/10mm)  350  Adhesive Strength (N/10mm)  5.2  Tape Length (m)  50  Adhesive  Acrylic  Main Application  For unity  Base Material  Polyethylene cloth  Color  White 
    Rating:
    40%
    from S$12.99
    Min. 2 days
  24. Japanese paper color tape for packaging
    RINREI TAPE Japanese paper color tape for packaging
    Ideal for identifying and marking the contents. With abundant color variations, it can be used for identification and wrapping. For light packaging
    Tape Thickness (mm)  0.089  RoHS directive (corresponding to 10 substances)  Adhesive Strength (N/cm)  1.24  Tape Length (m)  18  Tape Width (mm)  18  Tensile strength (N / cm)  32.8  Elongation (%)  Main Application  For packing  Adhesive  Rubber type  Base Material  Special washi 
    from S$97.99
    Min. 5 days
  25. Tourist tape 10 pieces 18mmX31m sky
    GOKURA Tourist tape 10 pieces 18mmX31m sky
    Tape Width (mm)  18  Tape Length (m)  31  Color  Blue sky 
    from S$7.99
    Min. 5 days
  26. 18mmX31m red with 10 sightseeing tapes
    GOKURA 18mmX31m red with 10 sightseeing tapes
    Color  Red  Tape Width (mm)  18  Tape Length (m)  31 
    from S$7.99
    Min. 4 days
  27. Tourist tape 10 pieces 18mmX31m Blue
    GOKURA Tourist tape 10 pieces 18mmX31m Blue
    Color  Blue  Tape Width (mm)  18  Tape Length (m)  31 
    from S$7.99
    Min. 4 days
  28. 10 pieces of sightseeing tape 18mmX31m
    GOKURA 10 pieces of sightseeing tape 18mmX31m
    Tape Width (mm)  18  Tape Length (m)  31  Color  Peach 
    from S$7.99
    Min. 4 days
  29. Tourist tape 10 pieces 18mmX31m purple
    GOKURA Tourist tape 10 pieces 18mmX31m purple
    Tape Width (mm)  18  Tape Length (m)  31  Color  Purple 
    from S$7.99
    Min. 4 days
  30. Heavy tape white glue
    TERAOKA SEISAKUSHO Heavy tape white glue
    White seaweed Bundling metal plates and pipes. Sealing the heavy packing case.
    RoHS directive (corresponding to 10 substances)  Tape Length (m)  25  Tensile Strength (N/50mm)  784.5 or more  Main Application  For binding and packing 
    from S$439.90
    Min. 12 days
  31. 10 pieces of sightseeing tape 18mmX31m yellow green
    GOKURA 10 pieces of sightseeing tape 18mmX31m yellow green
    Tape Width (mm)  18  Tape Length (m)  31  Color  Yellow green 
    from S$7.99
    Min. 4 days
  32. 25mmx50m filament tape
    ESCO 25mmx50m filament tape
    Tape Thickness (mm)  0.18  Tape Width (mm)  25  Tape Length (m)  50  Esco Part No.  EA944NH-25 
    from S$25.99
    Min. 4 days
  33. Filament tape No.9514
    maxell Filament tape No.9514
    This tape is made by combining polyester thread filaments in the vertical direction with a polyester film and applying a rubber-based adhesive with excellent adhesiveness and fixing power. For heavy packing, for export packing, for holding parts for home appliances and furniture
    Tape Thickness (mm)  0.17  Ball Tack Test (Ball No.)  14  Elongation (%)  30  Tensile Strength (N/10mm [kgf/25mm])  320[81.5]  Adhesive Strength (N/10mm)  4.65  Holding Time (min)  40 ℃ / drop 200  Tape Length (m)  50  Tensile Strength (N/25mm)  800  Main Application  For packing and temporary holding  Base Material  Polyester film + polyester yarn  Adhesive  Rubber type  Color  White 
    from S$779.90
    Min. 4 days
  34. Sightseeing tape 10 pieces 18mmX31m orange
    GOKURA Sightseeing tape 10 pieces 18mmX31m orange
    Tape Width (mm)  18  Tape Length (m)  31  Color  Orange 
    from S$7.99
    Min. 4 days
  35. Paper self-adhesive tape 15mm width
    Kobayashi Paper self-adhesive tape 15mm width
    Unlike other adhesive tapes, it does not adhere to any living material (except adhesive substances) other than the tape itself. Since it can be handwritten on the tape, it can also be used as a tag label. No substances of concern have been detected in the analysis results based on the Food Sanita... Read More
    RoHS directive (corresponding to 10 substances)  Width (mm)  15  Length (m)  20  Core Diameter (mm)  35 
    from S$77.99
    Min. 5 days
  36. Filament tape N (for binding and fixing)
    Matsuura Industry Filament tape N (for binding and fixing)
    Durable polyester film tape reinforced with glass fiber. It can be re-peeled from various adherends with relatively no contamination. For binding various types and fixing members. Fixing parts during transportation of electrical appliances and OA equipment. For bundling medium-sized materials suc... Read More
    Thickness (mm)  0.14  Width (mm)  19  Tensile Strength (N/10mm)  380  Length (m)  50  Adhesive Strength (N/10mm)  Main Application  For fixing  Base Material  Polyester film with glass fiber  Adhesive  Synthetic rubber  Color  Translucent 
    from S$16.99
    Min. 7 days
  37. P-CUT (R) Tape
    TERAOKA SEISAKUSHO P-CUT (R) Tape
    It is thin, light and clean, based on a polyethylene cloth that can be cut by hand. Ideal for temporary fixing when moving! For desks, chests of drawers, drawer stoppers for document shelves, and binding.
    Tape Thickness (mm)  0.15  Tensile Strength (N/25mm)  147.1  Adhesive Strength (N/10mm)  2.35  Tape Length (m)  25  Adhesion Strength (N/25mm)  5.88  Tape Width (mm)  50  Tensile Strength (N/10mm)  58.8  Adhesive  Acrylic  Main Application  For unity  Base Material  Polyethylene cloth  Color  White 
    from S$9.79
    Min. 5 days
  38. Aaron Tape
    AS ONE Aaron Tape
    As ONE Part Number  1-2332-04  Tape Length (m) 
    from S$139.90
    Min. 4 days
  39. Filament tape No.9111
    maxell Filament tape No.9111
    This tape is made by combining a polyester film with a filament of glass thread in the vertical direction and applying a synthetic resin adhesive with excellent oil resistance and fixing power. Ideal for bundling transformer iron cores and holding down coil windings.
    Tape Thickness (mm)  0.21  Tensile Strength (N/25mm)  1740  Adhesive Strength (N/10mm)  3.34  Tape Length (m)  50  Elongation (%)  Tensile Strength (N/10mm [kgf/25mm])  696[177.4]  Base Material  Polyester film + glass yarn  Adhesive  Synthetic resin adhesive 
    from S$1,199.00
    Min. 4 days
  40. 36mmx55m filament tape
    ESCO 36mmx55m filament tape
    Has high tensile strength. For bundling, packing, and temporary fixing
    Tape Thickness (mm)  0.17  Tape Width (mm)  36  Tape Length (m)  55  Core Diameter (mm)  76 (3 inches)  Esco Part No.  EA943PB-36  Main Application  For binding, packing, temporary fixing  Color  Transparent 
    from S$58.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction