Surface Protective Materials
Surface protection material is used to protect the surface from being contaminated or scratched when transporting or storing stainless steel, metal, plastic, etc. The base material is mainly polyethylene, and there are weak adhesive type and strong adhesive type, but it is excellent in re-peeling property and is a tape that does not leave glue after peeling. Some types have a high elongation rate, and others have excellent processability such as bending the tape after bonding. Use a cutter when in use.
Other Related Pages
- MonotaRO Surface Protection TapePrevents damage to replacement parts and the car when removing and installing exterior parts and interior parts. In particular, by attaching it near the joints of parts in advance, replacement work can be performed safely. It is also convenient for protecting the fender part when working around t... Read MoreMaterial Polyethylene Color Blue (translucent) Base Material Polyethylene Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence
- Nitto (Nitto Denko) Surface protection film SPV-202RSPV-202R is a surface protection material based on a soft polyvinyl chloride film. Suitable for processing metal plates and protecting them during transportation. As it is a strong adhesive type, it is also suitable for relatively strong processing. It has good oil resistance and can be used for ... Read MoreColor White Base Material Polyvinyl chloride (PVC) Elongation (%) 200 Adhesive Rubber type Adhesive Force 2.7N/20mm Main Application For surface protection Tensile Strength (N/20mm) 65 Rewinding force 2.8(N/20mm) Adhesive Type Strong adhesive
- MORIYA Sangyo Strong protective tapeA polyester film that is resistant to scratches and impacts. A 120 micron thick film that firmly protects the base from scratches, impacts, and dirt. The base is clearly visible with high transparency. Since it is highly transparent, you can easily see the layered base. Acrylic adhesive is used. ... Read MoreMaterial Polyester Color Transparent Base Material Polyester Main Application For protection
- Tesa Tape Protective tapeEnvironmentally friendly, polyethylene-based surface protection tape. Prevents chemicals and moisture from adhering to the surface of metal plates, decorative plates, plastics, etc., and protects them from scratches. Suitable for medium- to long-term (4 weeks) protection. For surface protection o... Read MoreBase Material PE film Adhesive Acrylic Main Application For surface protectionfrom S$359.90Min. 3 days
- Nitto (Nitto Denko) SPV Tape 363A surface protection material for metal plates that uses a polyethylene film as the base material and has excellent workability. Light rewinding and easy bonding work. Excellent peeling workability. Withstands drawing, bending, and roll forming. It is a weak adhesive type. Made of polyethylene, i... Read MoreBase Material Polyethylene (PE) Elongation (%) 350 Adhesive Acrylic Main Application For surface protection Tensile Strength (N/20mm) 30
- Sumiron Surface Protection Film (for Automotive Interior)For protecting the interior of automobile door trims, moldings, instrument panels, shift bars, steps, etc. Interior *Although it is used for door trims by automobile manufacturers, it may not exhibit sufficient adhesive strength depending on the texture. It may be difficult to apply, especially i... Read MoreColor Translucent Adhesive Force 350g/25mm Main Application For car interior RoHS directive (corresponding to 10 substances) Correspondence
- 3M Transparent protective tape 50mmX1m to protect from scratchesA special film with excellent wear resistance. Since it has excellent weather resistance, there is little yellowing even when it is applied outdoors. It fits easily on curved surfaces and is transparent and inconspicuous even after pasting.Color Transparent Mass (g) 65 Base Material Transparent polyurethane foam Tensile Strength 33N/10mm Adhesive Acrylic Applicable Temperature Range -20~80℃
- TRUSCO Surface protection tapeSince it uses a special adhesive, there is no need to worry about natural peeling. Adhesive strength is stable and workability is excellent. Uses a weak adhesive film with high peelability. The weak adhesive layer type makes it easy to apply and remove. Surface protection for metal plates such as... Read MoreSpecification A cutter is required for cutting Base Material Polyethylene Adhesive Acrylic Main Application For surface protection 2018 Trusco page 6 2064 Adhesive Type Weak adhesive
- Nitto (Nitto Denko) SPV Tape M-6030It was developed for surface protection of metal plates that cannot be repaired if scratched, such as mirror-finished stainless steel. Compared to conventional products, this product addresses environmental issues by using a polyethylene-based film as the base material without using organic solve... Read More
- Sumiron A Surface Protective Film (Automotive Coatings)It protects the coating surface of long-term transportation vehicles and outdoor storage vehicles from acid rain, insect damage, iron powder, etc. It can be easily peeled off and does not require washing after peeling. Body protectionColor White Adhesive Force 500g/25mm Main Application For automotive coatings RoHS directive (corresponding to 10 substances) Correspondence
- Sumiron Surface Protection Film (for General-use)A surface protection tape that protects products from scratches during processing and transportation of stainless steel, aluminum plates, and various decorative sheets. With polyethylene as the support, it has excellent versatility.Color Blue (translucent) Adhesive Acrylic Adhesive Force 3.2N/25mm Main Application For surface protection RoHS directive (corresponding to 10 substances) Correspondence
- 3M Transparent protective sheet 50X100mm 4 pieces to protect from scratchesA special film with excellent wear resistance. Since it has excellent weather resistance, there is little yellowing even when it is applied outdoors. It fits easily on curved surfaces and is transparent and inconspicuous even after pasting.Color Transparent Mass (g) 15 Base Material Transparent polyurethane foam Operating Temperature Range -20~80℃ Adhesive Acrylic Adhesive Force 8.4N/10mm Tensile Strength (N/10mm) 33
- Mitsui Chemicals Tohcello Surface protection film T5010AColor Transparent Base Material Polyethylene Adhesive Acrylic emulsion system Main Application For protection
- Nitto (Nitto Denko) Surface protection film for aluminum sash SPV-A-6050It is a product that tackles environmental problems with a surface protective material based on a water-based adhesive and a polyethylene-based film. Has excellent adhesion to aluminum sashes. It largely depends on the surface roughness of the adherend. Has excellent weather resistance. Surface p... Read More
- Kaneron Kagaku Surface protection tape (white)Color White Adhesive Force 1.96N/25mm Main Application For surface protection RoHS directive (corresponding to 10 substances) Correspondencefrom S$74.99Min. 2 days
- Takahara Viva film (super durable protective film)It is a film with extremely high durability such as antifouling property, chemical resistance, scratch resistance, electrostatic property, antibacterial / antifungal property, and UV blocking property. Adhesive on the back makes it easy to install, and the adhesive has strong adhesive re-peelabil... Read MoreMaterial UV curable paint Color Transparent Base Material Polyethylene Adhesive Acrylic Adhesive Force 17.9N/25mm Main Application For protection Adhesive Type Strong adhesive Re-peeling Possible
- Kaneron Kagaku Surface protection tape (green) low adhesionColor Green Main Application For surface protection RoHS directive (corresponding to 10 substances) Correspondence Adhesive Type Low adhesion
- TRUSCO Surface protection tapeSince it uses a special adhesive, there is no need to worry about natural peeling. Adhesive strength is stable and workability is excellent. It has high peelability, and there is no adhesive residue or cloudiness. The weak adhesive layer type makes it easy to apply and remove. Surface protection ... Read MoreBase Material Polyethylene (PE) Adhesive Acrylic Adhesive Force 1.62N/25mm、0.65N/10mm Main Application For surface protection Adhesive Type Weak adhesive
- Takahara Viva film (super durable protective film)It is a film with extremely high durability such as antifouling property, chemical resistance, scratch resistance, electrostatic property, antibacterial / antifungal property, and UV blocking property. Adhesive on the back makes it easy to install, and the adhesive has strong adhesive re-peelabil... Read MoreMaterial UV curable paint Color Transparent Mass (g) 720 Base Material Polyethylene Adhesive Acrylic Adhesive Force 17.9N/25mm Main Application For protection Adhesive Type Strong adhesive Re-peeling Possiblefrom S$299.90Min. 2 days
- maxell Silicone film tape 50mmX50mSilicone adhesives can be widely used from low to high temperatures and have excellent chemical resistance. The release agent-treated surface also has adhesiveness. Silicone, adhesive masking for surface treated surfaces, surface protection, peeling paper connectionSpecification A cutter is required for cutting Color Blue Mass (g) 210 Base Material Polyester (PET) film Tensile Strength 52N/10mm Adhesive Silicone type Feature chemical resistance Made from recycled materials usefrom S$87.99Min. 2 days
- maxell Silicone film adhesive tapeSilicone adhesives can be used in a wide range of temperatures from low to high temperatures and have excellent chemical resistance. Adhesive to silicone rubber and release agent treated surfaces. For silicone products, adhesive masking of surface-treated surfaces, surface protection, and peeling... Read MoreAdhesive Silicone type Tensile Strength (N/10mm) 51.8 Feature chemical resistance Made from recycled materials use
- Sumiron Surface protection film PE2It is a weak adhesive type. Since it is a polyethylene type, it does not generate toxic gas when incinerated. Surface protection for metal plates such as stainless steel and aluminum, decorative plates, glass plates, resin plates, and aluminum sashes. * We do not deliver to private homes (detache... Read MoreSpecification A cutter is required for cutting Color Blue Base Material Polyethylene (PE) Adhesive Force 1.1N/25mm Main Application For surface protection Adhesive Type Weak adhesivefrom S$589.90Min. 2 days
- Takahara Viva film (super durable protective film)It can be used as an unbreakable mirror by attaching it to indoor walls, furniture surface protection, and other acrylic boards. Adhesive on the back makes it easy to install, and the adhesive has strong adhesive re-peelability, so there is almost no adhesive residue during re-installation. It is... Read MoreMaterial UV curable paint Color Mirror type Base Material Polyethylene, aluminum Adhesive Acrylic Adhesive Force 17.9N/25mm Main Application For protection Adhesive Type Strong adhesive Re-peeling Possible
- WAKI Surface protection tapeSurface protection for sashes, aluminum plates, stainless steel, etc. This product is SPV-A-6050 from Nitto Denko Corporation.Base Material Polyethylene film Adhesive Acrylic Main Application For surface protection
- ESCO 76mmx16.5m protective tape (for line tape / with non-slip)It protects the line tape and gives it a non-slip effect.Material Base material: Vinyl, Adhesive: Rubber Base Material Vinyl Adhesive Rubber type Main Application For surface protectionfrom S$77.99Min. 2 days
- Mitsui Chemicals Tohcello Surface protection film T505Color Transparent Base Material Polyethylene Adhesive Acrylic emulsion system Main Application For protectionfrom S$27.99Min. 2 days
- Takahara Viva film (super durable walking belt)Since the surface is non-slip processed, it is especially suitable for protecting floors such as factories. It is a film with extremely high durability such as antifouling property, chemical resistance, scratch resistance, electrostatic property, antibacterial / antifungal property, and UV blocki... Read MoreMaterial UV curable paint Color Green Base Material polyethylene, synthetic resin Adhesive Acrylic Adhesive Force 8.8N/25mm Main Application For surface protection Adhesive Type Strong adhesive Re-peeling Possiblefrom S$329.90Min. 2 days
- Nitto (Nitto Denko) Protective film for car interior PROFiNAIt adheres well to the rough surface adherend of interior trim surface material (PP, soft PP). It has excellent residue resistance and stain resistance after peeling. Contains perforations that are easy to use. Protection of car door trims, dashboards and scuff plates * This product is a protecti... Read MoreBase Material Acrylic Elongation (%) 550 Main Application For protection Tensile Strength (N/20mm) 30from S$109.90Min. 2 days
- Mitsui Chemicals Tohcello Surface protection film T500Color Transparent Base Material Polyethylene Adhesive Acrylic emulsion system Main Application For protectionfrom S$27.99Min. 2 days
- Chukoh (Chukoh Chemical Industries) Chuko flow polyester film adhesive tapeIt also exhibits adhesive strength on silicone rubber and silicone peeling surfaces. Temporary fixing to silicone rubber products, surface protection, silicone peeling paper jointSpecification A cutter is required for cutting Color Black Base Material PET (black) Tensile Strength 138N/10mm Adhesive Silicone type Maximum Operating Temperature (℃) 130from S$25.99Min. 2 days
- Sun A Kaken SanitectIt firmly protects important materials from scratches, contamination, and corrosion during transportation and storage processing such as various painted steel plates, various plastic plates, aluminum plates, stainless steel plates, and special optical films. Good punching and cutting characterist... Read MoreColor Blue Base Material Polyethylene Adhesive Acrylic Adhesive Force 5.64N/10mm: Reference value, 230g/25mm Adhesion Strength (N/10mm, Reference) 5.64
- Nitto (Nitto Denko) SPV tape (water-based adhesive)A surface protection material that addresses environmental issues and was developed for metal plates such as stainless steel that use water-based adhesives. As an environmental protection initiative, we have not used organic agents since the manufacturing stage. Surface protection during transpor... Read MoreColor Light blue Base Material Polyethylene film Adhesive Acrylic Adhesive Force 2.5N/20mm Main Application For surface protection Tensile Strength (N/20mm) 30from S$539.90Min. 2 days
- ACE Curing / protection filmProtects the representation of fragile materials such as metal, brass and painted surfaces. Very little adhesive residue and excellent adhesion even at low temperaturesMaterial Polyophine film Color Light blue Base Material Polyophine film Main Application For curingfrom S$11.99Min. 2 days
- Takahara Corp. Viva design sheet (hard type)Clean and secure with antibacterial and antifungal treatment. It maintains high gloss and is not easily scratched, and stubborn stains can be wiped off with chemicals. The adhesive surface on the back side is designed to prevent air from entering, making it easy to apply and remove. It is a stick... Read MoreSpecification Backside adhesive Type Non-slipfrom S$58.99Min. 10 days
- TRUSCO Surface protection tapeIt is an environmentally friendly surface protection tape because it uses a water-based adhesive without using any organic agents as raw materials. The weak adhesive layer type makes it easy to apply and remove. Surface protection for metal plates such as stainless steel and aluminum, pre-coated ... Read MoreBase Material Polyethylene Adhesive Acrylic Main Application For surface protection 2018 Trusco page 6 2064 Adhesive Type Weak adhesivefrom S$27.99Min. 2 days
- Mitsui Chemicals Tohcello Surface protection film B5010AColor Blue Base Material Polyethylene Adhesive Acrylic emulsion system Main Application For protectionfrom S$27.99Min. 2 days
- Mitsui Chemicals Tohcello Surface protection film B505Color Blue Base Material Polyethylene Adhesive Acrylic emulsion system Main Application For protectionfrom S$27.99Min. 3 days
- ESCO 300mmx100m surface protection sheet (transparent)Color Transparent Base Material Polyethylene film Adhesive Acrylic Main Application For surface protectionfrom S$239.90Min. 3 days
- ESCO 100mmx100m Surface protection sheet (blue)For surface protection during transportation, storage, and processing of stainless steel, etc.Color Blue Base Material Polyethylene film Adhesive Acrylic Main Application For surface protectionfrom S$78.99Min. 3 days