Fabric Tapes
Cloth tape is a type of tape that is mainly used from light packaging to heavy packaging such as parcels, cardboard boxes, plastic cases, and cans. It has excellent water resistance and is strong due to the use of a rubber-based adhesive, but it is easy to handle, such as being easy to tear by hand without using a cutter. It is possible to write letters using an oil-based ink pen. Cloth tapes are mainly brown tapes, but there are also color tapes, and there are types that can be used properly according to the purpose, such as color coding.
Other Related Pages
- MonotaRO Cloth texture tapeYou can also write letters. (However, please note that the characters will disappear if you touch them immediately after writing.) Overlapping is OK. Since it is a natural rubber glue, it follows uneven surfaces and can be used even in cold regions. Sealing parcels, etc. Light packing * This prod... Read MoreTape Thickness (mm) 0.19 Adhesive Strength (N/10mm) 2.3 Tape Length (m) 25 Tensile Strength (N/10mm) 39.2 Color Brown Type of Tape Can be overlaid and write characters RoHS directive (corresponding to 10 substances) Correspondence Adhesive Natural rubber
- SEKISUI Cloth Tape No.600VA new cloth tape that responds to requests for cost reduction. It is a tape that is supple and has excellent hand-cutting properties, and has excellent workability. A wide size is available as a standard product according to the application. It can be used for a wide range of packaging purposes, ... Read MoreHolding Power (mm) 0.1 Thickness of Base Material (mm) 0.14 Tape Thickness (mm) 0.22 Tensile Strength (N/25mm) 110 Unwrapping Force (N/10mm) 2.1 Deployment Force (g/10mm) 214 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.8 Ball Tack Test (Ball No.) 32 Adhesive Strength (g/10mm) 388 Tensile Strength (kg/10mm) 4.49 Tensile Strength (N/10mm) 44.0 Unwrapping Force (N/25mm) 5.25 Elongation (%) 9.0 Adhesion Strength (N/25mm) 9.5 Type of Tape Cut by hand Color Kraft paper color Adhesive Rubber type Base Material Staple fiber
- NICHIBAN Cloth adhesive tape 102N7 seriesUses solvent-free adhesive. Light rewinding and good work efficiency. Strong adhesiveness and outstanding holding power. Can write letters, can be overlaid, white glue Sealing heavy cardboardTape Thickness (mm) 0.3 Adhesion Strength (N/25mm) 12.63 Tensile Strength (N/25mm) 177.3 Tape Length (m) 25 Ball Tack Test (Ball No.) 32 Rewinding Force (N/25mm) 6.75 Elongation (%) 7 Type of Tape Can be overlaid and write characters RoHS directive (corresponding to 10 substances) Correspondence Color Kraft paper color Adhesive Rubber type Base Material Staple fiber
- 3M Cloth Packing Tape for Heavy ItemsIt is a cloth tape with strong adhesive strength. It can be laminated and packed tightly. Active in various tasks such as moving! For packing cardboard and parcels. For sealing, reinforcement, etc.Tape Thickness (mm) 0.3 Adhesion Strength (N/25mm) 10 Tensile Strength (N/25mm) 110 Tape Length (m) 25 Tape Width (mm) 50 Core Diameter (mm) 76 Trusco Part No. 835-4270 Main Application For packing Type of Tape Stackable
- JAPPY Construction cloth adhesive tapeA 4-layer structure with additional film processing added to the conventional 3-layer structure. It has strong adhesive strength that does not come off even in places where many people come and go, and durability and rigidity that does not tear. It has excellent weather resistance and there is li... Read MoreTape Thickness (mm) 0.32 Length (m) 25 Adhesive Strength (N/10mm) 3 Tensile Strength (N/10mm) 68
- MonotaRO Color Cloth TapeIdeal for color-coded identification packaging. It has strong adhesive strength and strength, and is suitable for medium to heavy packaging. It can be overlaid and characters can be written on the surface with magic. For medium to heavy packing such as cardboard and plastic cases * Do not stick d... Read MoreTape Thickness (mm) 0.2 Adhesion Strength (N/25mm) 10.3 Tape Length (m) 25 Ball Tack Test (Ball No.) 32 Tape Width (mm) 50 Tensile Strength (N/25mm) 72 Type of Tape Can be overlaid and write characters RoHS directive (corresponding to 10 substances) Correspondence Adhesive Rubber type Base Material Staple fiber cloth
- RINREI TAPE Cloth Adhesive Tape No.382MIt is a product that pursues cost performance. A thin type that is ideal for light packaging. Recycled paper is used for the core. You can also write letters (However, please note that the letters will disappear if you touch them immediately after writing.) Light to heavy packing * Since the tape... Read MoreTape Thickness (mm) 0.20 Holding Power (mm) 0.5 Rewinding Force (N/10mm) 0.75 Elongation (%) 10 Tape Length (m) 25 Tensile Strength (N/10mm) 51.5 Adhesive Strength (N/10mm) 8.36 Paper Tube Inner Dia. (mm) About 75 Paper Tube Outer Dia. (mm) About 81 Color Brown Type of Tape Can write letters Main Application For packing Base Material Special fiber Adhesive Synthetic rubber
- MonotaRO Cloth Tape for Medium-heavy PackagingA medium-weight packing tape for monotaro cloth tape that emphasizes adhesive strength. A tape made of rayon cloth with excellent hand-cutting properties. Red glue rubber further improves the adhesive strength. Also supports writing and overlaying. Medium to heavy packing. Ideal for moving work a... Read MoreTape Thickness (mm) 0.26 Adhesion Strength (N/25mm) 11.6 Tensile Strength (N/25mm) 117 Tape Length (m) 25 Ball Tack Test (Ball No.) 32 Tape Width (mm) 50 Main Application For packing Color Kraft paper color Adhesive Rubber system (red glue) Base Material Staple fiber cloth
- SEKISUI Cloth Tape No.600V ColorIt is a color version of cloth tape 600V. It is suitable when strong adhesive strength and strength are required, such as those with relatively heavy weight and those with strong repulsive force of the contents. No special cutter is required, and the cut end can be cut cleanly. The back of the ta... Read MoreHolding Power (mm) 0.1 Thickness of Base Material (mm) 0.14 Tape Thickness (mm) 0.220 Tensile Strength (N/25mm) 110 Unwrapping Force (N/10mm) 2.1 Deployment Force (g/10mm) 214 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.8 Adhesive Strength (g/10mm) 306 Ball Tack Test (Ball No.) 32 Tensile Strength (kg/10mm) 4.49 Tensile Strength (N/10mm) 44.0 Unwrapping Force (N/25mm) 5.25 Tape Width (mm) 50 Elongation (%) 9.0 Adhesion Strength (N/25mm) 9.5 Adhesive Rubber type Base Material Staple fiber
- NICHIBAN Cloth Adhesive Tape (LS) No.123Easy to fit in your hand, light rewinding and outstanding holding power improve workability! Uses solvent-free adhesive. For sealing and packing cardboard and plastic cases.Holding Power (mm) 0.1 (cardboard) Tape Thickness (mm) 0.24 Rewinding Force (N/10mm) 1.4 Adhesion Strength (N/25mm) 11.85 Tensile Strength (N/25mm) 132.3 Tape Length (m) 25 Rewinding Force (N/25mm) 4 Adhesive Strength (N/10mm) 4.74 Tape Width (mm) 50 Tensile Strength (N/10mm) 52.9 Elongation (%) 7 RoHS directive (corresponding to 10 substances) Correspondence Color Loess Heat Resistance Temperature (℃) Room temperature Adhesive Rubber type Base Material Staple fiber
- MonotaRO Cloth Tape for Heavy PackingUses an adhesive with excellent adhesiveness and holding power. It can be used to protect machines as it has a thick tape, including heavy items and packaging for export. Excellent workability because it can be cut by hand. Strong adhesive strength. Can write letters, can be overlaid, and red glu... Read MoreTape Thickness (mm) 0.31 Adhesion Strength (N/25mm) 12.5 Tensile Strength (N/25mm) 150 Tape Length (m) 25 Tape Width (mm) 50 Base Material Cloth Main Application For packing Adhesive Rubber system (red glue)
- SEKISUI Cloth tape No.600Uses an adhesive with excellent adhesiveness and holding power based on rayon. It can be used to protect machines as it has a thick tape, including heavy items and packaging for export. Excellent workability because it can be cut by hand. Strong adhesive strength. Long-selling tape for heavy pack... Read MoreTape Thickness (mm) 0.31 Unwrapping Force (N/10mm) 2.2 Tape Length (m) 25 Ball Tack Test (Ball No.) 32 Adhesive Strength (N/10mm) 4.4 Elongation (%) 6 Tensile Strength (N/10mm) 60 Adhesive Rubber system (red glue) Base Material Staple fiber
- TERAOKA SEISAKUSHO Color Olive Tape No.145A color cloth tape for heavy packing with a wide variety of vivid colors. Ideal for heavy packing applications and case color codingTape Thickness (mm) 0.31 Adhesion Strength (N/25mm) 10.79 Tensile Strength (N/25mm) 186.3 Tape Length (m) 25 Core Diameter (inch) 3 Mass (g) 430 Tape Width (mm) 50 Core Diameter (mm) 76 Material Base material: Sufu, Adhesive: Rubber
- RINREI TAPE Cloth tape No.339A light packing cloth tape that can be used on cold and uneven surfaces because it uses a natural rubber adhesive. Can be used for bundling for light packaging, uneven surfaces, and cold weather.Tape Thickness (mm) 0.20 Elongation (%) 10 Rewinding Force (N/10mm) 2.27 Adhesive Strength (N/10mm) 2.92 Holding Time (min) 20 Tape Length (m) 25 Tensile Strength (N/10mm) 37.1 Tape Width (mm) 50 Paper Tube Inner Dia. (mm) About 75 Color Brown Adhesive Rubber type Base Material Special fiber Number of Threads Vertical / Horizontal: 30/15
- maxell Color Cloth Adhesive TapeIt has a wide variety of colors and can be used according to the purpose.Tape Thickness (mm) 0.23 Tensile Strength (N/25mm) 186.5 Adhesion Strength (N/25mm) 19.5 Tape Length (m) 25 Mass (g) 300 Tape Width (mm) 50 Adhesive Strength (N/10mm) 7.8 Tensile Strength (N/10mm) 74.6 Base Material Sufu fabric (with polyethylene laminate) Adhesive Synthetic rubber
- SEKISUI Cloth tape No.600SExcellent workability because it can be cut by hand. No.600 low cost type. Rayon-based tape that pursues more cost performance. Can write letters, can be pasted on top of each other, and red glue. Delivery of machinery such as computers. For home delivery. For moving. Heavy packingHolding Power (mm) 0.0 Thickness of Base Material (mm) 0.19 Tape Thickness (mm) 0.260 Unwrapping Force (N/10mm) 2.40 Deployment Force (g/10mm) 245 Tape Length (m) 25 Adhesive Strength (g/10mm) 293 Ball Tack Test (Ball No.) 32 Adhesive Strength (N/10mm) 4.40 Tensile Strength (N/10mm) 43.0 Tensile Strength (kg/10mm) 439 Tape Width (mm) 50 Elongation (%) 7 Color Kraft paper color Adhesive Rubber system (red glue) Base Material Staple fiber
- TERAOKA SEISAKUSHO Olive Tape No.141A strong adhesive is applied thickly to the carefully selected cloth to realize durable and reliable packing. It also adheres well to rough surfaces. It is also used for various temporary fixing, bundling, and protection. Good finish that can be easily cut by hand, and smooth rewinding. I can wri... Read MoreTape Thickness (mm) 0.37 Elongation (%) 10 Adhesion Strength (N/25mm) 10.79 Tensile Strength (N/25mm) 186.3 Tape Length (m) 25 Ball Tack Test (Ball No.) 28 Tear Strength (N [gf]) 5.59[570] Color Kraft paper color Adhesive Rubber system (red glue) Base Material Staple fiber cloth
- nitoms Cloth Adhesive Tape No.750Supple and thin type. Cloth adhesive tape with a thick adhesive applied to the Sufumos base material. It has good adhesion to rough surfaces. For packaging such as courier and parcels. For reinforcing corners of paper boxes, etc. For uniting, temporary fixing, and universal repair.Tape Thickness (mm) 0.33 Tensile Strength (N/25mm) 178 Tensile Strength (N/18mm) 186.3 Tape Length (m) 25 Rewinding Force (N/18mm) 5.59 Rewinding Force (N/25mm) 6.3 Adhesion Strength (N/18mm) 7.55 Adhesion Strength (N/25mm) 9.5 Type of Tape Can be overlaid and write characters Color Kraft paper color Adhesive Natural rubber system Base Material Sufmos
- RINREI TAPE Packaging adhesive tape Color No.384Strong adhesive type that can be packed firmly even if it is thin. Light rewinding and good hand cutting. Ideal for color-coded identification packaging. You can write with an oil-based pen. Environmentally friendly solvent-free type. Light to heavy packingTape Thickness (mm) 0.2 Holding Power (mm) 0.5 or less Rewinding Force (N/10mm) 0.75 Elongation(%) 11 Elongation (%) 11 Tensile Strength (N/25mm) 127 Adhesion Strength (N/25mm) 19 Tape Length (m) 25 Ball Tack Test (Ball No.) 32 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Type of Tape Cut by hand, write letters Base Material Special fiber Adhesive Synthetic rubber
- TERAOKA SEISAKUSHO Packaging tape No.1590No.1590 is a packing tape that is based on a special woven fabric with a waterproof laminate and is coated with an original strong adhesive. It is a modern packaging tape that is light, easy, and supple, so it can be widely used not only by professionals but also in offices and homes. It can be e... Read MoreTape Thickness (mm) 0.20 Tensile Strength (N/25mm) 147.1 Tensile Strength (N/25mm (kgf/25mm, Reference)) 147.1 Tape Width (mm) 50 Adhesion Strength (N/25mm) 7.7 Adhesion Strength (N/25mm [gf/25mm,Reference]) 7.7 Elongation (%) 9 RoHS directive (corresponding to 10 substances) Correspondence Type of Tape Cut by hand Color Kraft paper color Adhesive Rubber type Base Material Special fabric
- Furuto Industrial (Monf) Cloth adhesive tape for packing No.890Economy type with light rewinding For sealing and packing cardboard and plastic cases. Light to medium packingTape Thickness (mm) 0.22 Holding Power (mm/15min) 0.3 Adhesion Strength (N/25mm) 10.0 Tensile Strength (N/25mm) 117.5 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.4 Ball Tack Test (Ball No.) 32 or more Tensile Strength (N/10mm) 48.0 Rewinding Force (N/25mm) 5.5 Elongation (%) 7 Color Loess Adhesive Rubber type Base Material Sufu × Pet
- Matsuura Industry Acetate Cloth Insulating Tape # 5It is easy to cut and handle by hand, and is not sticky like vinyl tape. For electrical insulation and harness bundling (class A insulation 105 ° C compliant product). It has excellent corrosion resistance and excellent adhesive strength. For bundling various harnesses and stopping winding of tra... Read MoreTape Thickness (mm) 0.23 Tape Length (m) 10 Length (m) 10 Operating Temperature Range (℃) 105 Tape Width (mm) 19 Dielectric Breakdown Voltage (kV) 3.0 Tensile Strength (N/10mm) 67 Color Black RoHS directive (corresponding to 10 substances) Correspondence Feature Self-fusing insulation
- Furuto Industrial (Monf) Color Cloth Adhesive Tape No.890Economy type with light rewinding For sealing and packing cardboard and plastic cases. Medium packingTape Thickness (mm) 0.22 Holding Power (mm/15min) 0.3 Adhesion Strength (N/25mm) 10 Tensile Strength (N/25mm) 117.6 Tape Length (m) 25 Rewinding Force (N/25mm) 5.5 Tape Width (mm) 50 Elongation (%) 7 RoHS directive (corresponding to 10 substances) Correspondence Adhesive Rubber type Base Material Staple fiber
- NICHIBAN Color cloth tapeIt has strong adhesiveness and excellent holding power. Light rewinding and good work efficiency. It has excellent hand-cutting properties. There are color variations. Sealing of heavy cardboard, etc. Identification packaging by color, etc.Tape Thickness (mm) 0.30 Tape Length (m) 25 Adhesive Strength (N/10mm) 5.05 Tape Width (mm) 50 Elongation (%) 7 Tensile Strength (N/10mm) 70.9 RoHS directive (corresponding to 10 substances) Correspondence Type of Tape Cut by hand Adhesive Rubber type Base Material Staple fiber cloth
- maxell Color Mat Cloth TapeThe high density rayon base material is durable and can be cut by hand. Since the surface of the base material is matted, there is little light reflection and it is a calm and luxurious type. Wiring stop and work for stage equipment and exhibitions.Tape Thickness (mm) 0.31 Tensile Strength (N/25mm) 215.5 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.1 Mass (g) 450 Tape Width (mm) 50 Adhesion Strength (N/25mm) 7.75 Tensile Strength (N/10mm) 86.2 Type of Tape Cut by hand Adhesive Rubber type Base Material Sufu fabric (with polyethylene laminate)
- RINREI TAPE Cloth adhesive tape No.357Ideal for packing heavy items and bundling. It is a product that pursues cost performance. Recycled paper is used for the core. You can also write letters (However, please note that the letters will disappear if you touch them immediately after writing.) White glue / layering OK Light to heavy pa... Read MoreTape Thickness (mm) 0.23 Holding Power (mm) 0.5 or less Rewinding Force (N/10mm) 0.86 Tensile Strength (N/25mm) 153.5 Adhesion Strength (N/25mm) 17.64 Tape Length (m) 25 Ball Tack Test (Ball No.) 31 Tensile Strength (N/10mm) 56.6 Adhesive Strength (N/10mm) 7.21 Elongation (%) 9 Paper Tube Inner Dia. (mm) About 75 Paper Tube Outer Dia. (mm) About 81 Color Brown Type of Tape Can be overlaid and write characters RoHS directive (corresponding to 10 substances) Correspondence Base Material Staple fiber cloth Adhesive Synthetic rubber (white glue
- RINREI TAPE Super strong cloth adhesive tape HagarenineHigher-grade cloth adhesive tape. Ideal for packing and bundling heavy objects ・ Ideal for sealing thick corrugated cardboard with repulsive force.Thickness (mm) 0.29 Tape Thickness (mm) 0.29 Tape Length (m) 25 Tape Width (mm) 50 Dimensions, W (mm) x L (m) 50×25 Tensile Strength (N/10mm) 73.4 Elongation (%) 8 Adhesive Strength (N/10mm) 9.25 RoHS directive (corresponding to 10 substances) Correspondence Main Application For packing Color Gray Adhesive Type Super strong
- maxell Cloth Adhesive Tape No.3375It can be easily cut by hand. Strong adhesive strength. Good workability due to corrugated cardboard sealing, general packaging, and light rewinding. Light to medium packingTape Thickness (mm) 0.26 Tensile Strength (N/25mm) 127.5 Tape Length (m) 25 Elongation (%) 27 Adhesive Strength (N/10mm) 3.53 Adhesion Strength (N/25mm) 8.83 Color Cardboard color Type of Tape Cut by hand Base Material Polyethylene laminate cloth Adhesive Rubber type
- Nitto (Nitto Denko) Fabric Adhesive Tape No.750A cloth adhesive tape with a thick adhesive applied to the Sufumos base material. It has good adhesiveness to rough surfaces and can be used easily.Tape Thickness (mm) 0.33 Peel Strength (mm/30 minutes) 1.0 Elongation (%) 12 Tensile Strength (N/25mm) 186 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.02 Rewinding Force (N/25mm) 5.5 Adhesion Strength (N/25mm) 7.5 Adhesive Rubber type Base Material Sufmos
- nitoms Cloth adhesive tape PK-28Thin type with attractive convenience For sealing and packing cardboard and plastic cases.Tape Thickness (mm) 0.23 Tensile Strength (N/25mm) 111 Rewinding Force (N/50mm) 12.5 (reference value) Tape Length (m) 25 Rewinding Force (N/25mm) 5.2 Tape Width (mm) 50 Adhesion Strength (N/20mm) 6.4 Adhesion Strength (N/25mm) 9.7 Base Material Cloth + polyester RoHS directive (corresponding to 10 substances) Correspondence Color Kraft paper color Adhesive Rubber adhesive
- RINREI TAPE Color cloth adhesive tape No.364Ideal for color-coded identification packaging. Ideal for packing heavy items and bundling. Strong adhesive type that can be packed firmly even if it is thin. Environmentally friendly solvent-free type. Can write letters, can be overlaid, white glue Light to heavy packing * We do not deliver to p... Read MoreTape Thickness (mm) 0.26 Holding Power (mm) 0.5 or less Rewinding Force (N/10mm) 0.93 Adhesion Strength (N/25mm) 17.15 Tensile Strength (N/25mm) 196 Tape Length (m) 25 Ball Tack Test (Ball No.) 32 Tape Width (mm) 50 Adhesive Strength (N/cm) 7.40 Tensile Strength (N/10mm) 70.7 Elongation (%) 9 Paper Tube Inner Dia. (mm) About 75 Paper Tube Outer Dia. (mm) About 81 Type of Tape Can be overlaid and write characters RoHS directive (corresponding to 10 substances) Correspondence Base Material Staple fiber cloth Adhesive Synthetic rubber
- KIRACS Strong adhesive thick color cloth adhesive tape No.3362Tape Thickness (mm) 0.26 Tensile Strength (N/25mm) 195 Tape Length (m) 25 Adhesion Strength (N/25mm) 7.35 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Adhesive Rubber type Base Material Staple fiber cloth Adhesive Type Strong adhesive
- NICHIBAN Fabric adhesive tape Kyouryoku-kunTape Thickness (mm) 0.317 Elongation (%) 10 Tape Length (m) 10 Mass (g) 180 Adhesive Strength (N/10mm) 3.96 Tape Width (mm) 40 Tensile Strength (N/10mm) 70.0 Base Material Polyramisv Adhesive Rubber (no solvent)
- TERAOKA SEISAKUSHO Cloth adhesive tape New olive tape No.142Widely used as a standard for packaging. A type that can be used for packing at home, including for business use For sealing and packing cardboard and plastic cases. Medium to heavy packingTape Thickness (mm) 0.31 Elongation (%) 10 Adhesion Strength (N/25mm) 10.79 Tensile Strength (N/25mm) 186.3 Tape Length (m) 25 Core Diameter (inch) 3 Core Diameter (mm) 76 Material Base material: Sufu, Adhesive: Rubber RoHS directive (corresponding to 10 substances) Correspondence Color Kraft paper color Adhesive Rubber type Base Material Staple fiber
- NICHIBAN Cloth adhesive tape No. 121A cloth adhesive tape with excellent cost performance. It has strong adhesiveness and excellent holding power. Light rewinding and good work efficiency. It has excellent hand-cutting properties. For sealing and packing cardboard and plastic cases.Type of Tape Cut by hand
- maxell Cloth adhesive tape No.3437The base material is supple and easy to cut by hand, so it does not stand out even when attached to cardboard. Cardboard sealing, old newspapers for general packing, repair for bundling magazines, etc., light to medium packing for workTape Thickness (mm) 0.24 Tensile Strength (N/25mm) 127.5 High-Speed Rewinding Force (N/10mm [kgf/25mm]) 2.4[0.6] Ball Tack Test (Ball No.) 25 Tape Length (m) 25 Elongation (%) 25 Rewinding Force (N/25mm) 6 Adhesion Strength (N/25mm) 7.83 Color Brown Type of Tape Cut by hand Base Material Polyethylene laminated synthetic fabric Adhesive Rubber type Tensile Strength (N/10mm) Standard value: 51, lower limit: 35.3
- nitoms Color Cloth Adhesive Tape SEIt is convenient for identification and proper use. For moving and packing luggageThickness (mm) 0.19 Adhesive Strength (N/10mm) 13.7 Mass (g) 230 Length (m) 25 Tensile Strength (N/10mm) 39.2 Width (mm) 50 Base Material PE、PT Adhesive Rubber type
- nitoms Color Cloth Tape No.756You can color-code colorfully with beautiful colors. For packaging such as courier and parcels. For temporary fixing and reinforcement of bulletins. For binding, temporary fixing, and universal repair.Tape Thickness (mm) 0.23 Tensile Strength (N/25mm) 186.3 Adhesion Strength (N/25mm) 24.20 Tape Length (m) 25 Tape Width (mm) 50 Base Material Cloth Adhesive Synthetic rubber
- maxell Cloth adhesive tape No.3310It has strong adhesive strength and is suitable for packing heavy items. For sealing and packing cardboard and plastic cases. Heavy packingTape Thickness (mm) 0.32 Tensile Strength (N/25mm) 196 High-Speed Rewinding Force (N/10mm [kgf/25mm]) 2.4[0.6] Tape Length (m) 25 Ball Tack Test (Ball No.) 28 Elongation (%) 28 Rewinding Force (N/25mm) 6 Tensile Strength (N/10mm [kgf/25mm]) 78.4[20] Adhesion Strength (N/25mm) 8.33 Color Cardboard color Surface Treatment Polyethylene laminate Adhesive Rubber type Base Material Staple fiber cloth
- maxell Color cloth adhesive tapeThickness (mm) 0.23、0.23mm Adhesive Force 10.9N/10mm Adhesive strength (N / mm) 10.9N/10mm Width (mm) 100 Length (m) 25 Mass (g) 600 Tensile Strength 74.6N/10mm Tensile Strength (N/mm) 74.6N/10mmfrom S$19.99Min. 2 days