Double Sided Tapes
Double-sided tape is a tape with adhesive surfaces on both sides, and is used for the purpose of bonding various things together. Depending on the purpose of use, it is necessary to select a double-sided tape according to the adhesive strength and the type of surface to be attached. In addition to common double-sided tapes for attaching photos and posters, super strong double-sided tapes for uneven wood, etc., outdoor waterproof and durable double-sided tapes are also on sale. The There are also double-sided tapes as building materials such as sash frames and door back reinforcement.
Other Related Pages
- MonotaRO Double-sided tape for general useThis is a double-sided adhesive tape that uses a non-woven fabric as the base material and applies a synthetic resin-based adhesive to both sides. A synthetic resin-based adhesive with excellent durability and weather resistance is used, and the smooth surface ensures stable performance. In addit... Read MoreTape Thickness (mm) 0.11 Tape Length (m) 20 Feature Endurance Main Application For fixing and temporary fixing Adhesive Strength (N/10mm) Inside: 4.0, Outside: 3.0 Main Works Large surface material, parts Adhesive Materials Metal Base Material Paper Color White
- 3M Scotch Super Strong Double-sided Tape Metal & General MaterialConforms to JIS standard Z1541 <super strong double-sided adhesive tape> performance. A double-sided tape with extremely strong bonding strength that uses a flexible and tough acrylic foam base material. Familiar with deformation and shrinkage of the material, and demonstrates high adhesive... Read MoreOperating Temperature Range (℃) -20~150 Tape Thickness (mm) 0.60 Adhesive Acrylic Base Material Acrylic foam Color Gray Standard JISZ1541J1 class Adhesive Materials Metal Adhesive Type Super strong
- 3M 3M Double-sided Adhesive Tape 7108AADDouble-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. For adhesive fixing of various interior and exterior parts of automobiles. Adhesion of side moldings. Adhesion of bumper molding and bumper protector. Adhesion of va... Read MoreTape Thickness (mm) 0.8 Tape Length (m) 10 Adhesive Strength (N/10mm) 15.6 Elongation (%) 680 Base Material Acrylic foam Main Application For car interior and exterior Color Gray Main Works Parts
- 3M Scotch (R) Super Strong Double-sided Tape Premier Gold (Super Multi-purpose Thin)It can bond polypropylene, polyethylene, vinyl chloride, which are difficult to bond, to metals and general materials. Since the tape is thin, you don't have to worry about the steps that are stuck together. It can also be used outdoors. For places where you are concerned about the steps at t... Read MoreOperating Temperature Range (℃) -20~80 Tape Thickness (mm) 0.6 Thickness (mm) 0.6 Adhesive Strength (N/10mm) 30 Base Material Acrylic foam Adhesive Materials Metal, PP / PE, soft PVC Feature Outdoor use Adhesive Type Super strong Thickness Thin Color White Main Application multipurpose
- 3M Double-Sided Adhesive TapeA double-sided adhesive tape that has been adopted by automobile manufacturers for many years. It has excellent weather resistance and durability, and maintains high adhesive strength for a long period of time. The flexible foam is familiar and has excellent workability. Double-sided adhesive tap... Read MoreMain Works Parts
- nitoms Super strong double-sided tape for rough surface SFirmly adheres to uneven and rough surfaces. Uses an adhesive with excellent adhesion to rough surfaces. Excellent initial adhesion and low temperature adhesion. The tape is thick and has excellent step absorption. A special polyolefin foam with excellent flexibility is used as the base material.... Read MoreAdhesion Strength (N/20mm) (1 side) 9.8 (2 sides) 10.7 Adhesive Strength (N/10mm) (1) 4.9 (2) 5.35 Tape Thickness (mm) 1.2 Tape Length (m) 10 Mass (g) 140 Tape Width (mm) 20 Main Application For rough surfaces Suitable Usage Low VOC, rough surface Main Works Panel / frame, parts Base Material Special polyolefin Adhesive Type Super strong Adhesive Synthetic rubber
- 3M Scotch Strong Double-sided Heat Resistance TapeSince it has excellent heat resistance, it can be used in places with high temperatures such as kitchens. For fixing metal plates, etc. in places with high temperaturesOperating Temperature Range (℃) -20~180 Tape Thickness (mm) 0.8 Tape Length (m) 1.5 Tape Width (mm) 19 Adhesive Strength (N/10mm) 25 Base Material Acrylic foam Color Gray Suitable Usage Heat resistance Feature Heat resistant (indoor / outdoor) Standard JISZ1541J1 class Adhesive Materials Metal Adhesive Type Powerful
- NICHIBAN NICETACK Lower Adhesion Type Easy-to-remove TapeIt is a type of nice stack that can be peeled off cleanly. It can be re-pasted and does not easily remain after peeling. Ideal for small posters, contacts, messages, and temporary fixing of printed matter. An environment-friendly product that uses recycled paper for the tape base material, core, ... Read MoreTape Width (mm) 15 Tape Length (m) 18 Base Material 40% recycled pulp content recycled paper Mass (g) 67 Adhesive Acrylic Act on Promoting Green Procurement Conformity Release Liner Polyrami paper
- 3M Removable Low VOC Non-woven Double-sided Adhesive Tape 1110Since it uses a strong adhesive type adhesive, it shows high adhesive strength to various materials. Due to the high-strength special non-woven fabric base material, it does not easily tear when peeled off, and can be peeled off cleanly from the adherend. Emission of 17 substances subject to the ... Read MoreTape Thickness (mm) 0.15 Tensile Strength (N/cm2) 169 Tape Length (m) 20 Adhesive Strength (N/10mm) 8.2 Adhesive Acrylic Color Colorless and translucent Suitable Usage Heat resistant, low VOC, re-peelable Base Material High-strength special nonwoven fabric Main Works Large surface material, parts Adhesive Materials Metal, PP / PE Re-peeling Possible Adhesive Type Strong adhesive
- TERAOKA SEISAKUSHO Non-woven Double-sided Tape No.7565Demonstrates excellent adhesive strength in cold regions and low temperature environments. Demonstrates excellent adhesive strength on fabrics and rough surfaces. Has excellent initial adhesiveness. Strong adhesion to polyethylene and polypropylene. For pasting in cold regions and low temperature... Read MoreTape Length (m) 20 RoHS directive (corresponding to 10 substances) Correspondence Main Works Large surface material, parts Adhesive Materials Metal, PP / PE Suitable Usage Rough surface
- Car-boy Tape for safety cushionAdhesive firmly according to the application! Double-sided tape for the secure cushion series that suits the usage situation. Please use it as a double-sided tape for adhesive cushions.Tensile Strength (N/10mm) - Adhesive Strength (N/10mm) - Elongation (%) - Main Works Parts
- Matsuura Industry Multipurpose thin strong double-sided T667A general double-sided tape that adheres well to urethane foam and PE foam. For temporary fixing of crafts and handicraftsThickness (mm) 0.12 Tape Thickness (mm) 0.12 Length (m) 20 Tape Length (m) 20 Adhesive Strength (N/10mm) 3.9 RoHS directive (corresponding to 10 substances) Correspondence Main Works Large surface material, parts Base Material Non-woven Adhesive Materials PP・PE Adhesive Type Powerful Thickness Thin Main Application multipurpose
- Nitto (Nitto Denko) Double-sided Adhesive TapeA double-sided tape containing an acrylic adhesive in a flexible non-woven fabric base material, which is widely used for general adhesive applications such as paper and film. Double-sided adhesive tape with a wide range of use because there is little difference in adhesive strength depending on ... Read MoreTape Thickness (mm) 0.16 Tape Length (m) 20 Main Application For general use Main Works Parts
- NICHIBAN NICETACK Transparent Double-Sided TapeA type that is inconspicuous because the base material is transparent (cellophane). With a cutter. The holder has perforations and is easy to separate and dispose of. For pasting posters, POPs, etc. on transparent places such as window glass.Tape Thickness (mm) 0.08 Tape Width (mm) 15 Base Material Cellophane Release Liner Polyrami paper Adhesive Rubber type Adhesive Type usuallyfrom S$3.99Min. 2 days
- Matsuura Industry Poly Cloth Strong Double-sided TapeIt is a polyethylene cloth base material with good hand-cutting properties (handy cut type) and has excellent weather resistance. Uses a strong adhesive acrylic adhesive for excellent initial adhesion at low temperatures, good adhesion to rough surfaces, and stable adhesive strength for a long ti... Read MoreTape Thickness (mm) 0.205 Tape Length (m) 20 Length (m) 20 Adhesive Strength (N/10mm) 7.8 Adhesive Acrylic Main Works Large surface material, parts Adhesive Materials Metal, PP / PE Base Material Polyethylene cloth Adhesive Type Powerful Suitable Usage Rough surface Main Application multipurpose
- 3M Double-sided tape (high adhesion low VOC non-woven fabric type)Has excellent adhesion to various substrates. It has excellent adhesive strength to various foams and olefin materials. The emission of 14 substances subject to the Ministry of Health, Labor and Welfare indoor concentration guideline value (February 2002) is extremely small. Fixing olefin parts s... Read MoreAdhesive Strength (N/10mm) (SUS)7.5、(PP)8.7 Thickness (mm) 0.13 Tape Thickness (mm) 0.13 Tape Length (m) 20 Length (m) 20 Adhesive Acrylic Color Colorless and translucent Main Works Large surface material, parts Suitable Usage Low VOC Adhesive Materials Metal, PP / PE Base Material Non-wovenfrom S$3.09Min. 2 days
- Konishi Bond double-sided tape high power 20Tape Length (m) 2 Tape Width (mm) 20 Main Works Partsfrom S$2.59Min. 2 days
- Nitto (Nitto Denko) Low VOC Adhesive Double-sided Tape EW-514This double-sided tape uses solvent-free acrylic adhesive to reduce VOC emissions and has excellent repulsion resistance. Clears the guidelines for VOC13 substances specified by the Ministry of Health, Labor and Welfare. Adhesion to rough surfaces (foam, non-woven fabric, felt)from S$7.99Min. 2 days
- JASMINE W tape sheetIt is a sheet version of double-sided tape.Main Works Partsfrom S$2.19Min. 2 days
- TERAOKA SEISAKUSHO VOC countermeasure product double sided tape NO.7721It is a VOC countermeasure product. The 13 substances (toluene, xylene, etc.) specified by the Ministry of Health, Labor and Welfare are not intentionally used. Has excellent adhesion to various adherends. Fixing interior materials for automobiles, vehicles, etc. Fixing electrical equipment mater... Read MoreTape Length (m) 50 RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Low VOC Main Works Partsfrom S$3.79Min. 8 days
- Konishi Bond double-sided tape high power 10Tape Width (mm) 10 Tape Length (m) 4 Main Works Partsfrom S$2.59Min. 2 days
- MonotaRO Double-sided Tape ThickThick double-sided adhesive tape with rayon cloth as the base material and rubber adhesive applied on both sides. Since the tape is thick, it fits well on rough surfaces, and because it is a cloth base material, it can be cut by hand. It can be used for various versatile fixing. For various types... Read MoreAdhesion Strength (N/25mm) (To stainless steel) 5.88 or more Tape Thickness (mm) 0.4 Tape Length (m) 15 Adhesive Strength (N/10mm) 2.39 RoHS directive (corresponding to 10 substances) Correspondence Main Application For repair, work, floor fixing Main Works Parts Suitable Usage Rough surface Adhesive Rubber adhesive Base Material Staple fiber cloth Thickness Thick Color White
- NICHIBAN NICETACK Recycled Paper General Type Double-Sided TapeDouble-sided paper tape that is convenient for creating scraps such as magazines and newspapers and sample books. Pasting documents and drawings, scrapping, layout and editing work, etc.Tape Thickness (mm) 0.09 Tape Thickness, Include Release Liner (mm) 0.2 Base Material 40% recycled pulp content recycled paper Adhesive Acrylic Act on Promoting Green Procurement Conformity Release Liner Polyrami paper Adhesive Strength (N/10mm) Side I: 4.78 / Side II: 5.09
- Nitto (Nitto Denko) Removable & Strong Adhesive Double-sided Tape No.5000NSSince the tape is strong, there is no need to worry about tearing off the material and removing the tape! Uses an adhesive that leaves little residue. It has excellent adhesive properties! For bonding OA equipment such as printers and copiers, cushioning materials and sealing materials for home a... Read MoreTape Thickness (mm) 0.16 Adhesion Strength (N/20mm) 16.0 Holding Power (mm/h) 2.0 Tensile Strength (N/10mm) 20 Adhesive Strength (N/10mm) 8.55 Main Works Large surface material, parts Base Material Non-woven Adhesive Materials PP・PE Re-peeling Possible Adhesive Type Strong adhesive
- nitoms Strong Double-sided Tape No.541For adhesion of all-weather car nameplates and accessories! For bonding nameplates of various car bodies. For fixing car accessories. For temporary fixing of interior materials (decorative plywood).Holding Power (mm/h) 0.4(10mm×20mm 500g) Tape Thickness (mm) 0.75 Tape Length (m) 10 Adhesive Strength (N/10mm) 6.0 Color Black Base Material Foamed butyl rubber Main Application For car exterior Main Works Large surface material, parts Adhesive Type Powerful
- nitoms General Purpose Double-sided Tape SEasy to cut with scissors and has little odor For pasting photos and scraps. For bonding small plates. For pasting calendars and posters. For general use, which is thin and inconspicuous.Tape Thickness (mm) 0.12 Tape Length (m) 20 Adhesive Strength (N/10mm) 5.5 Main Application For general use Base Material Non-woven Main Works Parts Color White
- MonotaRO Double-sided Tape Super Strong Polyethylene-polypropyleneDouble-sided tape that can strongly adhere plastics such as polyethylene and polypropylene. Polyethylene, polypropylene, vinyl chloride, acrylic board, polycarbonate, etc. *Do not use for purposes other than those listed. *Do not apply directly to skin. *The release paper may cut your hand, so pl... Read MoreTape Thickness (mm) 0.16 Tape Width (mm) 20 Tape Length (m) 20 Adhesive Strength (N/10mm) 8.1 Adhesive Acrylic adhesive Main Application For plastic Base Material Non-woven Adhesive Materials PP・PE Main Works Panel / frame, parts Adhesive Type Super strong
- 3M Super Strong Double-sided Tape Premier Gold (Super Multi-purpose)This one for various materials! Strong adhesion to soft PVC and plastic! Adhesion of metal, soft PVC, plastic, etc. indoors and outdoors * Cannot be used on silicone, fluororesin-processed surfaces, and irregularities.Tape Thickness (mm) 1.1 Adhesive Strength (N/10mm) 32 Base Material Acrylic foam Adhesive Materials Metal, PP / PE, soft PVC Adhesive Special acrylic Adhesive Type Super strong
- 3M Super Strong Double Sided Tape Premier Gold Super Versatile Rough SurfaceFor bonding wood, metal, PVC, plastic, etc.! For rough surfaces that can be used for many purposes! * Cannot be used on silicone or fluororesin processed surfaces.Tape Thickness (mm) 1.1 Base Material Acrylic foam Adhesive Materials Metal, PP / PE, soft PVC Suitable Usage Rough surface Adhesive Special acrylic Adhesive Type Super strong
- NICHIBAN NICETACK Strong Adhesion Double-Sided TapeFor fixing displays and POP, and creating teaching materials for drawing. Strong adhesive For paper / metal / plasticMaterial (Core) Used paper Tape Thickness (mm) 0.15 Adhesive Acrylic Base Material Non-woven Release Liner Polyrami paper Adhesive Strength (N/10mm) Side I: 5.10 / Side II: 5.80 Specification With cutter
- TERAOKA SEISAKUSHO Peelable Double-sided Adhesive Tape No.7220The adhesive is strong, but there is almost no adhesive residue when peeled off. The durable base material prevents the tape from breaking when peeled off. For applications where pins that you want to remove later or adhesives cannot be used, such as strong fixing of posters and plates. Materials... Read MoreTape Thickness (mm) 0.15 Adhesion Strength (N/20mm) 10.20 Tape Length (m) 20 Adhesive Strength (N/10mm) 4.5 Main Works Large surface material, parts Adhesive Materials Metal Base Material Non-woven Re-peeling Possible Adhesive Type Powerful
- MonotaRO Acrylic Foam Adhesive Tape Double-sided TypeIt is a product with excellent cost performance. It supports adhesion of side moldings, bumper moldings, various accessories, etc. For adhesive fixing of interior and exterior parts * Depending on the object to be pasted and the usage environment, the values such as adhesive strength may not be a... Read MoreAdhesive Strength (N/10mm) 15.0 Base Material Acrylic foam Main Application For car interior and exterior Main Works Large surface material, parts Feature Outdoor use
- Nitto (Nitto Denko) Multipurpose Double-sided Adhesive Tape 5015A versatile double-sided adhesive tape. It adheres strongly to metals and plastics, and has excellent resilience. We have obtained UL969.Tape Thickness (mm) 0.12 Adhesive Strength (N/10mm) 8 Main Works Large surface material, parts Adhesive Materials Metal Adhesive Type Powerful Color White Specification With release liner Main Application multipurpose
- nitoms Strong Waterproof Double-Sided TapeFirmly adheres. Firmly waterproof. It has excellent rough surface adhesion and waterproof sealing properties, and has excellent long-term durability. It is flexible even in winter and fits well in complex areas. Adhesion of waterproof sheets and interior materials. Building construction, temporar... Read MoreTape Thickness (mm) 1.0 Tape Length (m) 10 Base Material Cloth Main Works Large surface material, parts Adhesive Type Powerful Release Liner Yes Feature waterproof
- MonotaRO Double-sided tape transparent thick super strongIt can be used for bonding and fixing transparent materials that are highly transparent and do not want to stand out after pasting. For bonding transparent materials such as glass and acrylic *Remove oil, moisture, and dust from the adherend surface before use. *Do not use for anything other than... Read MoreOperating Temperature Range (℃) -40~120 Tape Thickness (mm) 1 Thickness (mm) 1.1 Length (m) 2 Tape Length (m) 2 Adhesive Strength (N/10mm) 20 Adhesive Acrylic Base Material Acrylic foam Color Clear Main Works Parts Suitable Usage Transparent
- 3M Heavy Duty Double-sided Tape for Scotch ConstructionIt sticks sticky even in cold places outdoors. (Temperature at the time of sticking: 5 ° C or higher) It can also be used for adhesion in places exposed to water, and can also be used as a sealing material in place of butyl tape. For various materials such as concrete, blocks, wood, and artificia... Read MoreThickness (mm) 1 Length (m) 10 Adhesive Strength (N/10mm) 16 Color Black Specification Can be cut by hand Adhesive Materials Metal Feature Outdoor use Adhesive Type Powerful Suitable Usage Rough surface Thickness Thick
- MonotaRO Double sided tape for office use, normal adhesive typeA double-sided paper tape that is convenient for pasting small documents and drawings. For office work, document creation, presentations, etc. * Depending on the environment in which it is used and the object to be pasted, the place where it is pasted may be affected. Please use after checking in... Read MoreTape Thickness (mm) 0.09 Adhesive Strength (N/10mm) 4.8 Adhesive Acrylic Base Material Paper Material Paper
- TERAOKA SEISAKUSHO Double-Sided TapeNo.777 exhibits strong adhesive strength and excellent heat resistance to all adherends such as plastic, foam, paper, wood, and metal. Since it has acquired UL969 (standard for marking and labeling system), it can be used with confidence in various home appliances and computer equipment. Adhesive... Read MoreTape Thickness (mm) 0.16 Tape Length (m) 20 Adhesion Strength (N/25mm) 24.51 Shear adhesion (N / cm 2 [kgf / cm 2 ]) 507.6/40 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Heat resistance Feature Heat-resistant Main Works Large surface material, parts Adhesive Materials Metal Base Material Non-woven Adhesive Type Powerful Color Translucent Standard UL969 acquisition File.No.MH19815 Main Application multipurpose
- 3M 3M Double-Sided Adhesive Tape 7112AADDouble-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Adhesive fixing of various interior and exterior parts of automobiles Side moldings, emblems, visors, spoilers, etc.Tape Thickness (mm) 1.2 Tape Length (m) 10 Adhesive Strength (N/10mm) 16.8 Elongation (%) 680 Base Material Acrylic foam Main Application For car interior and exterior Main Works Parts
- NICHIBAN NICETACK for OutdoorStrongly adheres to plastic, glass, metal, wood, etc., is resistant to rain and wind, and adheres well to uneven surfaces. Since the base material is cloth, it can be cut straight even by hand. Acquisition of Green Mark For outdoor display such as posters. For fixing panels of glass, metal, plast... Read MoreRewinding Force (N/10mm) (1) 0.10
(2) 0.06 Adhesive Strength (N/10mm) (1) 5.22
(2) 7.68 Tape Thickness (mm) 0.44 Tape Length (m) 5 Operating Temperature Range (℃) 5~40 Act on Promoting Green Procurement Conformity Main Application For posting Feature Outdoor use Adhesive Type Powerful Adhesive Rubber type Base Material Staple fiber cloth