All Category

Double-Sided Tapes, for / PE / PP / PVC / Rubber / Silicone

View : Grid List
Filter

2 Item(s)

Set Ascending Direction
  1. 50mmx20m double-sided tape (0.085mm / silicone rubber)
    ESCO 50mmx20m double-sided tape (0.085mm / silicone rubber)
    Silicone rubber that is difficult to adhere can be adhered
    Tape Thickness (mm)  0.085  Tape Length (m)  20  Tape Width (mm)  50  Core Diameter (mm)  76 (3 inches)  Esco Part No.  EA944MG-49  Main Works  Parts  Base Material  Polyester  Tape Color  Transparent  Color  Transparent  Adhesive Materials  silicone  Adhesive  silicone + acrylic 
    from S$189.90
    Min. 6 days
  2. High heat-resistant silicone double-sided tape 4390
    3M High heat-resistant silicone double-sided tape 4390
    A heat-resistant double-sided tape with a polyimide base material coated with a highly heat-resistant silicone-based adhesive. It has high adhesive strength to difficult-to-adhere materials such as silicone rubber and polyethylene, and has excellent weather resistance and chemical resistance. Fix... Read More
    Thickness (mm)  0.13  Tape Thickness (mm)  0.13  Length (m)  20  Tape Length (m)  20  Adhesive Strength (N/cm)  4.5  Width (mm)  615  Tape Width (mm)  615  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Adhesive Materials  Metal, PP / PE, Silicone  Base Material  Polyimide  Color  Reddish brown 
    from S$7,699.00
    Min. 7 days
View : Grid List
Filter

2 Item(s)

Set Ascending Direction