All Category

Double-Sided Tapes, Transparent, for General Use

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Double-sided tape transparent thick super strong
    MonotaRO Double-sided tape transparent thick super strong
    It can be used for bonding and fixing transparent materials that are highly transparent and do not want to stand out after pasting. For bonding transparent materials such as glass and acrylic * Remove oil, moisture, and dust from the adherend surface before use. * Do not use for any other purpose... Read More
    Operating Temperature Range (℃)  -40~120  Tape Thickness (mm)  Thickness (mm)  1.1  Length (m)  Tape Length (m)  Adhesive Strength (N/10mm)  20  Adhesive  Acrylic  Base Material  Acrylic foam  Color  Clear  Main Works  Parts  Suitable Usage  Transparent 
    Rating:
    92%
    from S$4.79
    Min. 2 days
  2. Scotch super strong double sided tape (for transparent material)
    3M Scotch super strong double sided tape (for transparent material)
    A tape that is highly transparent and inconspicuous and can be used outdoors and indoors. It has one level of adhesive strength of JIS standard Z1541. It is a high-performance, high-quality tape that is recognized worldwide for industrial use and is widely used. For wood, metal, transparent acryl... Read More
    Operating Temperature Range (℃)  -20~150  Thickness (mm)  Tape Thickness (mm)  Tape Length (m)  Length (m)  Adhesive Strength (N/10mm)  40  Specification  A cutter is required for cutting  Adhesive  Acrylic  Base Material  Acrylic foam  Color  Clear  Adhesive Materials  Metal  Feature  Outdoor use  Adhesive Type  Super strong  Suitable Usage  Transparent 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  3. Transparent Double-sided Tape No.539R
    nitoms Transparent Double-sided Tape No.539R
    A transparent type that can be peeled off without cutting and finished beautifully. Since the base material cannot be cut by hand, it can be peeled off cleanly. For bonding heat insulating films and transparent films. For decorating show windows. For adhesion for design purposes.
    Tape Thickness (mm)  0.1  Tape Length (m)  20  Adhesive Strength (N/10mm)  4.0  Main Works  Parts  Base Material  Polypropylene film  Color  Transparent  Suitable Usage  Transparent 
    Rating:
    95%
    from S$4.59
    Min. 2 days
  4. Double-sided tape (super transparent) to peel off Scotch (R)
    3M Double-sided tape (super transparent) to peel off Scotch (R)
    Acrylic foam tape with excellent weather resistance. It is ultra-transparent and inconspicuous and does not easily discolor. For indoor use * A cutter is required for cutting
    Width (mm)  15  Tape Width (mm)  15  Adhesive  Acrylic  Base Material  Acrylic foam  Adhesive Materials  Metal  Re-peeling  Possible  Color  Transparent  Suitable Usage  Transparent, re-peelable  Feature  Weatherability 
    Rating:
    80%
    from S$7.49
    Min. 2 days
  5. Transparent film double-sided tape
    Seiwa Industry Transparent film double-sided tape
    Since the core material has strong strength, it is suitable for film splice applications. For bonding heat insulating films and transparent films. It can be used in a wide range regardless of the adherend. In addition, because it is transparent, the tape is inconspicuous and suitable for display ... Read More
    Holding Power (mm)  (SUS40℃)1.0  Tape Thickness (mm)  0.11  Adhesion Strength (N/20mm)  12.7  Tape Length (m)  20  Ball Tack Test  20/32  Adhesive Strength (N/10mm)  6.35  Suitable Usage  Low VOC, transparent  Main Works  Parts  Base Material  Polypropylene  Color  Transparent 
    Rating:
    80%
    from S$2.59
    Min. 2 days
  6. Handy cut transparent double-sided tape
    nitoms Handy cut transparent double-sided tape
    It is transparent and thin, inconspicuous, and has excellent cutability. Please use it for POP sticking and decoration on glass and acrylic surfaces.
    Tape Thickness (mm)  0.08  Tape Length (m)  15  Adhesive Strength (N/10mm)  6.95  Color  Clear  Main Works  Parts  Base Material  Polyethylene  Thickness  Thin  Suitable Usage  Transparent 
    Rating:
    70%
    from S$4.89
    Min. 2 days
  7. 20mmx20m transparent / double-sided tape
    ESCO 20mmx20m transparent / double-sided tape
    For pasting posters, wallpapers, etc., and for design purposes.
    Tape Thickness (mm)  0.1  Tape Length (m)  20  Tape Width (mm)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-43  Main Works  Parts  Base Material  Polypropylene  Color  Transparent  Tape Color  Transparent 
    from S$12.99
    Min. 6 days
  8. 50mmx20m transparent / double-sided tape
    ESCO 50mmx20m transparent / double-sided tape
    For pasting posters, wallpapers, etc., and for design purposes.
    Tape Thickness (mm)  0.1  Tape Length (m)  20  Tape Width (mm)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-45  Main Works  Parts  Base Material  Polypropylene  Tape Color  Transparent  Color  Transparent 
    from S$29.99
    Min. 2 days
  9. 10mmx15m hand cut transparent double sided tape
    ESCO 10mmx15m hand cut transparent double sided tape
    For general office work and crafts. For decoration on glass and acrylic surfaces
    Tape Thickness (mm)  0.08  Tape Width (mm)  10  Tape Length (m)  15  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-46  Main Application  For general use  Main Works  Parts  Base Material  Polyethylene  Color  Transparent  Tape Color  Transparent 
    from S$8.39
    Min. 6 days
  10. 15mmx20m transparent / double-sided tape
    ESCO 15mmx20m transparent / double-sided tape
    For pasting posters, wallpapers, etc., and for design purposes.
    Tape Thickness (mm)  0.1  Tape Width (mm)  15  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-42  Main Works  Parts  Base Material  Polypropylene  Tape Color  Transparent  Color  Transparent 
    Rating:
    100%
    from S$9.29
    Min. 6 days
  11. 15mmx15m hand-cut transparent double-sided tape
    ESCO 15mmx15m hand-cut transparent double-sided tape
    For general office work and crafts. For decoration on glass and acrylic surfaces
    Tape Thickness (mm)  0.08  Tape Length (m)  15  Tape Width (mm)  15  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-47  Main Application  For general use  Main Works  Parts  Base Material  Polyethylene  Tape Color  Transparent  Color  Transparent 
    from S$12.99
    Min. 6 days
  12. Super transparent double-sided adhesive sheet
    nitoms Super transparent double-sided adhesive sheet
    Film type double-sided sheet with extremely high transparency Adhesion of transparent materials, work, etc.
    Tape Thickness (mm)  0.1  Dimension (mm)  0.1×100×100  Tape Width (mm)  100  Tape Length (m)  100  Adhesion Strength (N/20mm)  14.2  Mass (g)  22  Trusco Part No.  730-8639  Adhesive  Acrylic adhesive  Main Works  Parts  Base Material  Polyester  Material  Polyester, acrylic adhesive  Color  Transparent  Suitable Usage  Transparent 
    from S$489.90
    Min. 3 days
  13. Double-sided adhesive sponge sheet (for mirror fixing)
    ESCO Double-sided adhesive sponge sheet (for mirror fixing)
    It has cushioning properties even on slightly uneven surfaces, and it is easy to get used to and provides stable adhesion. For fixing mirrors and nameplates * When fixing mirrors, use adhesive or mounting brackets together. When fixing to a mirror, use a weight of 10 g or less per 1 cm square.
    from S$16.99
    Min. 4 days
  14. 15mmx3m  Super strong double-sided tape that can be peeled off (for general use)
    ESCO 15mmx3m Super strong double-sided tape that can be peeled off (for general use)
    Tape Thickness (mm)  Thickness (mm)  Tape Width (mm)  15  Tape Length (m)  Core Diameter (mm)  76(3”)  Adhesive  Acrylic  Base Material  High density polyethylene foam  Tape Color  Light blue  Color  Light blue 
    from S$25.99
    Min. 5 days
  15. 10mmx20m transparent / double-sided tape
    ESCO 10mmx20m transparent / double-sided tape
    For pasting posters, wallpapers, etc., and for design purposes.
    Tape Thickness (mm)  0.1  Tape Width (mm)  10  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-41  Main Works  Parts  Base Material  Polypropylene  Tape Color  Transparent  Color  Transparent 
    from S$5.99
    Min. 6 days
  16. Double-sided tape that can be peeled off
    nitoms Double-sided tape that can be peeled off
    It is transparent and can be stuck firmly and peeled off cleanly, so it is not noticeable.
    Adhesive  Synthetic rubber  Color  Transparent 
    Discontinued
  17. Super strong double-sided tape (for transparent material)
    nitoms Super strong double-sided tape (for transparent material)
    It has high transparency and excellent weather resistance. A strong adhesive is used for the flexible and durable acrylic foam base material. The base material follows the expansion and contraction and deformation of the adherend, and exhibits stable adhesiveness. Compliant with JIS standard <... Read More
    Tape Thickness (mm)  1.0  Adhesion Strength (N/20mm)  40.8  Tape Length (m)  Adhesive  Acrylic  Base Material  Acrylic foam  Color  Clear 
    Discontinued
  18. Double-sided tape transparent
    nitoms Double-sided tape transparent
    Since it is a thin type, there are no irregularities on the surface and it can be adhered beautifully. Since it is a polypropylene film, it can be peeled off cleanly without tearing. Since it is highly transparent, it will not stand out even if it is attached to a transparent object, and it will ... Read More
    Tape Thickness (mm)  0.1  Tape Length (m)  20  Adhesion Strength (N/20mm)  Adhesive Materials  PP・PE  Main Works  Parts  Material  Polypropylene, acrylic adhesive  Color  Transparent 
    Discontinued
  19. Scotch strong double-sided tape for transparent materials
    3M Scotch strong double-sided tape for transparent materials
    Since the tape is transparent, the pasted marks are not noticeable.
    Operating Temperature Range (℃)  -20~150  Tape Thickness (mm)  1.0  Tape Length (m)  1.5  Tape Width (mm)  19  Adhesive  Acrylic  Color  Transparent  Base Material  Transparent acrylic foam 
    Discontinued
  20. Ny stack transparent type NW-T15
    NICHIBAN Ny stack transparent type NW-T15
    Discontinued
  21. FIX tape
    FUJICOPIAN FIX tape
    FIX FILM, which has mysterious characteristics such as being able to be firmly attached but can be peeled off cleanly, and suppressing sticking to sticky substances, has been processed into an easy-to-use tape. Stores, offices, factories, etc.
    Width (mm)  18  Thickness (mm)  0.12  Length (m) 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction