All Category

Masking Tapes, for Building Sealing

For sealing, masking tape is especially suitable for sealing work. When sealing to fill in gaps in buildings, the surrounding area is covered to prevent contamination. The main base material is Japanese paper, and it is characterized by excellent flexibility that is easily adapted to curves and unevenness. Even after the tape is removed using an acrylic or rubber-based adhesive that easily adheres to wet or dusty surfaces, the traces of glue are not noticeable. There are also special masking tapes for glass and siding boards.
View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction
  1. Masking tape for sealing
    MonotaRO Masking tape for sealing
    For ceiling * Please note that paper tears may occur depending on the adherend, working conditions, and the type of primer or sealing material. Also, depending on the type of adherend, the tape may adhere too much, so avoid sticking it for a long time.
    Tape Thickness (mm)  0.09  Tape Length (m)  18  Adhesive Strength (N/10mm)  2.15  Elongation (%)  2.8  Tensile Strength (N/10mm)  33.7  Tensile Strength (N/15mm)  50.6  Adhesive  Acrylic  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For sealing  Base Material  Japanese paper 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  2. Sealing Masking Tape (for Glass Sash) 2479H
    3M Sealing Masking Tape (for Glass Sash) 2479H
    Pre-work: The tape width can be seen from the appearance of the film pack. You can take out as many as you need. Tape attachment: Easy to rewind. Good adhesiveness (narrow sash / under humidity / template glass). Sealing work: Not easily affected by the primer. The spatula slides well. Peel off: ... Read More
    Tape Thickness (mm)  0.09  Adhesive Strength (N/10mm)  1.2  Tape Length (m)  18  Tensile Strength (N/10mm)  34  Elongation (%)  Adhesive  Acrylic  Base Material  Blue flat paper  Color  Light blue 
    Rating:
    96%
    from S$8.49
    Min. 2 days
  3. Sealing and masking tape (for rough siding boards)
    3M Sealing and masking tape (for rough siding boards)
    Because it is a rubber-based adhesive, it does not lose primer. It is hard to cut when peeled off and leaves no adhesive residue. It is a flexible base material that fits easily on the board. Low VOC and low odor tape. Coloring that is easy to stand out. Light and smooth unwinding. Masking for se... Read More
    Tape Thickness (mm)  0.1  Adhesive Strength (N/10mm)  1.8 (180 degree direction)  Tape Length (m)  18  Adhesion Strength (N/18mm)  3.24  Tensile Strength (N/10mm)  30  Tensile Strength (N/18mm)  30  Elongation (%)  Adhesive  Acrylic  Main Application  For rough surfaces  Color  Green  Base Material  Green plain paper 
    Rating:
    92%
    from S$9.49
    Min. 2 days
  4. Masking Tape for Sealing No.3303 Hg
    KAMOI KAKOSHI Masking Tape for Sealing No.3303 Hg
    Appeared as a high-grade type. Does not tear paper even at lower temperatures than 3303A or when applying primer. Since the base material is thin, the tape does not float even when corners are turned back or on loose joints, and the finish is beautiful. For skeleton sealing *Since it may be incom... Read More
    Tape Thickness (mm)  0.12  Tape Length (m)  18  Color  Blue  Base Material  Japanese paper  Adhesive  Rubber type 
    Rating:
    87%
    from S$8.99
    Min. 2 days
  5. For Sealing Masking Tape No.3303
    KAMOI KAKOSHI For Sealing Masking Tape No.3303
    It has a small elongation and gives a clean finish without meandering. A general-purpose type that can be used for a wide range of purposes, from sealing to architectural painting (interior). General sealing work that prevents contamination of the adherend surface when applying a primer or fillin... Read More
    Tape Thickness (mm)  0.11  Tape Length (m)  18  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper  Adhesive  Rubber type 
    Rating:
    91%
    from S$8.69
    Min. 2 days
  6. Masking tape for sealing GS-21
    KAMOI KAKOSHI Masking tape for sealing GS-21
    It also adheres firmly to the dew condensation surface and the dust part of the sash. In addition, because it can be peeled off lightly, it has excellent workability. For glass sashes *Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that t... Read More
    Tape Length (m)  18  Main Application  For windows and sashes 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  7. Sealing & Masking Tape (For Siding Board)
    3M Sealing & Masking Tape (For Siding Board)
    Since the tape is flexible, it fits well on uneven surfaces and does not cut when peeled off. (* Not suitable for sand-sprayed type boards.) There is no adhesive residue after the tape is peeled off, and the painted surface is not peeled off. Easy to reach on wet surfaces. Since the tape is light... Read More
    Tape Thickness (mm)  0.09  Adhesive Strength (N/10mm)  1.5  Tape Length (m)  18  Adhesion Strength (N/18mm)  2.7  Tensile Strength (N/18mm)  34  Tensile Strength (N/10mm)  34.0  Elongation (%)  Adhesive  Acrylic  Color  Blue  Base Material  Blue flat paper 
    Rating:
    77%
    from S$9.59
    Min. 2 days
  8. masking tape for siding
    KAMOI KAKOSHI masking tape for siding
    It works well with sanded types and siding boards with severe unevenness. for rough siding boards *Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is no problem. *Be careful when using rough surface tape on smooth surfaces, as a... Read More
    Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    50%
    from S$8.69
    Min. 2 days
  9. Masking tape (for concrete, tile, panel)
    nitoms Masking tape (for concrete, tile, panel)
    It is a special base material that can be used for straight lines and curves, and fits well on uneven surfaces. Light rewinding and excellent cutability. There is almost no glue left. Can be cut by hand. Masking of concrete walls, various panels, siding board joint materials, and sealing. * Do no... Read More
    Rating:
    100%
    from S$1.99
    Min. 2 days
  10. Masking Tape for Sealing No.7280
    Nitto (Nitto Denko) Masking Tape for Sealing No.7280
    This one can be used freely for both skeleton sealing and painting. There are almost no pieces of paper or glue left. There is little curl of the base tape, and the line is finished cleanly. Masking of skeleton ceiling, masking of architectural painting
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Adhesion Strength (N/18mm)  2.2  Rewinding Force (N/18mm)  3.1  Tensile Strength (N/18mm)  70  Color  Blue  Base Material  Japanese paper  Adhesive  Rubber type 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  11. Masking tape for glass sealing PT-6
    nitoms Masking tape for glass sealing PT-6
    Both straight lines and curves are neatly adhered. For masking when filling joint materials such as glass and sashes. * Peel off the joint surface before it dries.
    Tape Thickness (mm)  0.09  Adhesive Strength (N/10mm)  0.81  Rewinding Force (N/18mm)  0.9  Heat Resistance Temperature (℃)  10~80  Tape Length (m)  18  Tensile Strength (N/mm)  25.0  Adhesion Strength (N/18mm)  3.3  Elongation (%)  3.7  Paper Tube Inner Dia. (mm)  30  Tensile Strength (N/18mm)  63.9  Adhesive  Acrylic  Color  Blue  Main Application  For glass sealing  Base Material  Japanese paper 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  12. Camo well Silicon tape 18mm × 18m 7 rolls included
    KAMOI KAKOSHI Camo well Silicon tape 18mm × 18m 7 rolls included
    It uses a silicone-based adhesive and adheres well to water-repellent (silicone-treated, etc.) surfaces.
    Tape Thickness (mm)  0.08  Tape Width (mm)  18  Tape Length (m)  18  Adhesive Strength (N/10mm)  2.51  Adhesive Force  2.51N/10mm  Tensile Strength (N/10mm)  21.2  Mass (g)  210  Mass (g/roll)  30  Tensile Strength  31.8N/15mm  Trusco Part No.  336-0113  Specification  Can be cut by hand  Base Material  Japanese paper  Adhesive  Silicone type  Color  yellow 
    from S$29.99
    Min. 2 days
  13. Sealing masking tape No.2563
    NICHIBAN Sealing masking tape No.2563
    Sealing of sashes, tiles, concrete and painted surfaces
    Tape Thickness (mm)  0.096  Adhesive Strength (N/10mm)  1.28  Tape Length (m)  18  Tensile Strength (N/10mm)  33.8  Elongation (%)  Color  Blue  Base Material  Japanese paper  Adhesive  Rubber type 
    from S$97.99
    Min. 2 days
  14. # 3303K for sealing
    KAMOI KAKOSHI # 3303K for sealing
    A masking tape that does not easily damage the adherend because it is a weak adhesive type. For masking work when sealing stone joints (marble), interior cloth (vinyl chloride cloth), etc. *Since it may be incompatible depending on the type of adherend and primer, please use it after confirming t... Read More
    Tape Thickness (mm)  0.1  Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$7.99
    Min. 2 days
  15. Sealing Masking Tapes No.252
    NICHIBAN Sealing Masking Tapes No.252
    Masking of joints and glass sashes during sealing
    Tape Thickness (mm)  0.092  Adhesive Strength (N/10mm)  0.94  Tape Length (m)  18  Tensile Strength (N/10mm)  36  Elongation (%)  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper  Color  Light blue  Adhesive  Rubber type 
    from S$74.99
    Min. 2 days
  16. Masking tape GS21 for glass sash 18mm (70 rolls included)
    KAMOI KAKOSHI Masking tape GS21 for glass sash 18mm (70 rolls included)
    Tape Thickness (mm)  0.09  Tape Width (mm)  18  Tape Length (m)  18  Mass (g)  226  Trusco Part No.  809-2476  Main Application  For windows and sashes 
    from S$87.99
    Min. 2 days
  17. Masking Tape for Glass Sealing
    nitoms Masking Tape for Glass Sealing
    It also adheres firmly to the dew condensation surface and the dust part of the sash. Light rewinding (deployment) and excellent workability. It can be easily peeled off from the glass surface. For sealing masking of glass and sashes.
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Adhesive  Acrylic  Color  Blue  Base Material  Japanese paper 
    from S$1.59
    Min. 2 days
  18. Masking tape for sealing
    KAMOI KAKOSHI Masking tape for sealing
    Suitable for siding boards other than sandbox type, there is no adhesive residue even if it is pasted on the sash side, and the paper does not run out. for self-cleaning boards *Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is... Read More
    Tape Length (m)  18  Adhesive  Acrylic  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper 
    from S$87.99
    Min. 2 days
  19. For Sealing Masking Tape
    RINREI TAPE For Sealing Masking Tape
    A weak adhesive type sealing tape that uses durable paper that does not easily run out of paper. For ceiling
    Tape Thickness (mm)  0.098  Adhesive Strength (N/cm)  0.96  Tape Length (m)  18  Tensile strength (N / cm)  30.2  Elongation (%)  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For sealing  Adhesive  Rubber type  Base Material  Special washi  Adhesive Type  Weak adhesive 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  20. Sealing masking tape (for glass) 2541
    NICHIBAN Sealing masking tape (for glass) 2541
    Rewinding is light and workability is improved. It can be pasted straight and the finish is beautiful. It also adheres well to the condensation surface.
    Tape Thickness (mm)  0.1  Adhesive Force  1.2N/10mm  Tape Length (m)  18  Tensile Strength  33N/10mm  Color  Blue  Specification  Can be cut by hand  Main Application  For glass 
    from S$7.99
    Min. 2 days
  21. Sealing masking tape No.2541
    NICHIBAN Sealing masking tape No.2541
    For masking when sealing around glass sashes and kitchens / bathrooms.
    Tape Thickness (mm)  0.096  Adhesive Strength (N/10mm)  1.34  Tape Length (m)  18  Tensile Strength (N/10mm)  33.2  Elongation (%)  Adhesive  Acrylic  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper 
    from S$78.99
    Min. 4 days
  22. Self-cleaning board tape SB-246
    KAMOI KAKOSHI Self-cleaning board tape SB-246
    Tape Thickness (mm)  0.09  Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 2 days
  23. Masking tape for housing sealing
    KAMOI KAKOSHI Masking tape for housing sealing
    A type that excels in hand cutting, straightness, and corner folding. Since the base material is thin, it does not float easily even on rough joints and uneven surfaces, and adhesive residue in the summer and cement board residue are greatly reduced. In addition, it can be reapplied, and the depl... Read More
    Tape Thickness (mm)  0.1  Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.79
    Min. 2 days
  24. 79SX sealing / masking tape for glass sash
    3M 79SX sealing / masking tape for glass sash
    Japanese paper masking tape for sealing masking of glass sashes. A tape that emphasizes straightness, is hard to twist, and is easy to apply straight. It can be adhered even on a slightly dew condensation or wet surface. Glass sash sealing masking * If the surface to which the tape is applied is ... Read More
    Re-peeling  Possible  Adhesive  Acrylic  Thickness (mm)  0.09  Main Application  For glass sash  Length (m)  18  Base Material  Japanese paper  Tensile strength (N / cm)  34  Color  Blue  Adhesive Strength (N/cm)  1.3 
    from S$8.69
    Min. 2 days
  25. Sealing masking tape (for siding board)
    3M Sealing masking tape (for siding board)
    from S$109.90
    Min. 2 days
  26. 30mmx18m concrete tile masking tape (4 rolls)
    ESCO 30mmx18m concrete tile masking tape (4 rolls)
    For concrete tile panels Masking for skeleton sealing
    Tape Thickness (mm)  0.12  Tape Length (m)  18  Tape Width (mm)  30  Esco Part No.  EA943MG-30 
    from S$10.99
    Min. 2 days
  27. SB229P for siding board
    KAMOI KAKOSHI SB229P for siding board
    Since it is a thin and flexible base material, the tape will not float even if it is attached to an uneven surface. For siding board *Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is no problem. *Be careful when using rough su... Read More
    Tape Thickness (mm)  0.09  Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.99
    Min. 4 days
  28. 20mmx18m masking tape (6 volumes for sealing)
    ESCO 20mmx18m masking tape (6 volumes for sealing)
    For sashes, glass plates, general outer walls, uneven siding boards, sandboxes, etc.
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Tape Width (mm)  20  Esco Part No.  EA944NT-3  Main Application  For sealing 
    from S$13.99
    Min. 6 days
  29. Sealing masking tape No.2570
    NICHIBAN Sealing masking tape No.2570
    Ceiling masking for siding board (test required before using for self-cleaning board)
    Tape Thickness (mm)  0.092  Adhesive Strength (N/10mm)  1.25  Tape Length (m)  18  Tensile Strength (N/10mm)  33.1  Elongation (%)  Adhesive  Acrylic  Base Material  Japanese paper  Color  Purple 
    from S$97.99
    Min. 2 days
  30. Masking tape (for sealing)
    ESCO Masking tape (for sealing)
    There is little curl or meandering of the tape, and the line is finished cleanly. There is almost no piece of paper or glue residue after curing. For skeleton sealing and masking of architectural painting
    Length (m)  18  Width (mm)  15  Thickness (mm)  0.1  Adhesion Strength (N/18mm)  2.22 
    from S$13.99
    Min. 4 days
  31. Masking tape for rough surface
    KAMOI KAKOSHI Masking tape for rough surface
    Since it is a thin and flexible base material, the tape will not float even if it is attached to an uneven surface.
    Tape Thickness (mm)  0.09  Tape Width (mm)  18  Tape Length (m)  18  Dimensions, W (mm) x L (m)  18×18  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For rough surfaces 
    from S$89.99
    Min. 5 days
  32. Masking tape for glass sash
    KAMOI KAKOSHI Masking tape for glass sash
    Tape Thickness (mm)  0.09  Tape Length (m)  18  Main Application  For windows and sashes 
    from S$76.99
    Min. 3 days
  33. 21mmx18m concrete tile masking tape (6 rolls)
    ESCO 21mmx18m concrete tile masking tape (6 rolls)
    For concrete tile panels Masking for skeleton sealing
    Tape Thickness (mm)  0.12  Tape Length (m)  18  Tape Width (mm)  21  Esco Part No.  EA943MG-21 
    from S$11.99
    Min. 6 days
  34. 3303 NEO for enclosure
    KAMOI KAKOSHI 3303 NEO for enclosure
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Tape Width (mm)  24  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 6 days
  35. Masking tape GS21 for glass sash 15mm (80 rolls included)
    KAMOI KAKOSHI Masking tape GS21 for glass sash 15mm (80 rolls included)
    Tape Thickness (mm)  0.09  Tape Width (mm)  15  Tape Length (m)  18  Mass (g)  208  Trusco Part No.  809-2475  Main Application  For windows and sashes 
    from S$87.99
    Min. 3 days
  36. 24mmx18m concrete tile masking tape (5 rolls)
    ESCO 24mmx18m concrete tile masking tape (5 rolls)
    For concrete tile panels Masking for skeleton sealing
    Tape Thickness (mm)  0.12  Tape Length (m)  18  Tape Width (mm)  24  Esco Part No.  EA943MG-24 
    from S$10.99
    Min. 4 days
  37. 18mmx18m concrete and tile masking tape (7 rolls)
    ESCO 18mmx18m concrete and tile masking tape (7 rolls)
    For concrete tile panels Masking for skeleton sealing
    Tape Thickness (mm)  0.12  Tape Length (m)  18  Tape Width (mm)  18  Esco Part No.  EA943MG-18 
    from S$11.99
    Min. 6 days
  38. 3303-HG for sealing
    KAMOI KAKOSHI 3303-HG for sealing
    Tape Thickness (mm)  0.11  Tape Length (m)  18  Tape Width (mm)  24  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$79.99
    Min. 6 days
  39. Sealing masking tape (for glass)
    NICHIBAN Sealing masking tape (for glass)
    Tape Thickness (mm)  0.096  Tape Length (m)  18  Mass (g)  200 
    from S$7.99
    Min. 2 days
  40. Bond breaker tape for sealing No.710
    NICHIBAN Bond breaker tape for sealing No.710
    For preventing three-sided adhesion of sealing material. Especially for joints that cannot be packed with backup material.
    Tape Thickness (mm)  0.11  Tape Length (m)  20  Adhesive Strength (N/10mm)  3.13  Elongation (%)  325  Tensile Strength (N/10mm)  7.9  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polyethylene film  Color  Translucent 
    from S$959.90
    Min. 23 days
View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction