All Category

Tape Cutters

The tape cutter makes it easy to cut OPP tape and craft tape to increase the efficiency of packing work. In addition to the purpose of cutting tape that cannot be cut by hand, the use of a tape cutter has the effect of increasing work efficiency. Hand-held and desktop types that can be used with one hand, those that cut a specific length of tape, and those that can be folded to make it easier to open are available. There is also an electric tape cutter that sets the length and automatically feeds the cut one.
View : Grid List
Filter

Items 1 - 40 of 169

Set Ascending Direction
  1. Packing Tape Dispenser Steel
    MonotaRO Packing Tape Dispenser Steel
    Steel tape cutter has a heavy feeling, and cutting is stable and easy! For OPP and kraft tape. * Tape is sold separately. * Colors and designs are subject to change. * Be careful when handling the cutter blade.
    Suitable Tape Core Inner Diameter (Φmm)  76  Material  Iron  Color  Navy  Material (Blade)  SUS410 
    Rating:
    81%
    from S$17.99
    Min. 2 days
  2. Tape cutter type that can be cut quickly For right-handed use
    MonotaRO Tape cutter type that can be cut quickly For right-handed use
    By setting the blade angle to 10 degrees, it is possible to cut the tape with a very light force. Fatigue is also reduced because it cuts without applying force. The grip part is also cheap to grip and has good workability. For ribbon cutting * Do not use for any other purpose.
    Material  plastic  Color  Navy  Suitable Tape Core Inner Diameter (Φmm)  76.2  Suitable Tape Width (mm)  50 
    Rating:
    80%
    from S$7.69
    Min. 2 days
  3. Resin Ergo Tape Cutter
    TRUSCO Resin Ergo Tape Cutter
    By setting the blade angle to 10 °, it is possible to perform tape cutting work with an extremely light wrist snap. Contributes to reducing hand fatigue when performing continuous work. There is a red line in the center of the blade, so you can easily align the tape with the center of the object ... Read More
    Suitable Tape Outer Diameter (Φmm)  125  Suitable Tape Width (mm)  50  Material  ABS resin  Material (Blade)  Cold rolled steel  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP tape  Color  Sky blue 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  4. Tape Holder with Cutter for 50mm
    ESCO Tape Holder with Cutter for 50mm
    The tensile strength of the tape can be adjusted.
    Suitable Tape Core Inner Diameter (Φmm)  76(3”)  Esco Part No.  EA944N-2  Suitable Tape Outer Diameter (Φmm)  Within 120  Suitable Tape Width (mm)  Within 50  Material  plastic 
    from S$6.99
    Min. 2 days
  5. Hand tape cutter
    TRUSCO Hand tape cutter
    You can easily replace the 2-inch and 3-inch paper tubes. The cutter part has a safety cover function for safety. With a belt hook that is convenient to carry. * Tape is sold separately.
    Dimensions, Width W x Depth D x Height H (mm)  67×167×100  Suitable Tape Outer Diameter (Φmm)  123  Mass (g)  110  Material (Blade)  Stainless steel (SUS430)  Suitable for  Kraft tape, cloth tape  Trusco Part No.  232-7236  Suitable Tape Width (mm)  50  Suitable Tape Core Inner Diameter (Φmm)  50 (2 inches), 76 (3 inches)  Material  Recycled ABS resin 
    Rating:
    33%
    from S$4.19
    Min. 2 days
  6. Cutter holder
    ECT Cutter holder
    * When installing the cutter, handle it with care so as not to get injured.
    RoHS directive (corresponding to 10 substances)  Suitable for  For M-800 
    from S$5.89
    Min. 6 days
  7. Tape Cutter
    MonotaRO Tape Cutter
    Tape cutter convenient for packing work For packaging work with kraft tape and OPP tape * Tape is sold separately. * Be careful when using the cutter as it has a sharp tip.
    Suitable Tape Width (mm)  50  Suitable Tape Core Inner Diameter (Φmm)  75  Mass (g)  80  Overall Length (mm)  About 142  Material  PS (polystyrene)  Suitable Tape Outer Diameter (Φmm)  Within 110 
    Rating:
    75%
    from S$2.59
    Min. 2 days
  8. Tape Cutter (Made of Resin)
    TRUSCO Tape Cutter (Made of Resin)
    The body is arched so it fits in the palm of your hand. The blade part has a telescopic safety cover, and the cover can be retracted to the main body side by applying the force to cut the tape. * Tape is sold separately.
    Maximum Tape Width (mm)  50  Material (Blade)  Hardened steel (SK-5)  Suitable for  OPP tape 
    Rating:
    91%
    from S$5.89
    Min. 2 days
  9. OPP Tape Cutter Helper T Type
    SEKISUI OPP Tape Cutter Helper T Type
    It is an OPP dedicated cutter that helps improve the efficiency of packing work with OPP tape that cannot be cut by hand. For OPP tape.
    Suitable Tape Outer Diameter (Φmm)  135  Type  Body 
    Rating:
    91%
    from S$28.99
    Min. 2 days
  10. Tape Cutter Large Desktop
    MonotaRO Tape Cutter Large Desktop
    A tape cutter made of steel that is heavy and stable. With safety cover. OPP tape, kraft tape, cloth tape, etc. * Tape is not included. * Please use after removing the two lower supporters. * Depending on the type of tape, such as a tape that stretches easily or a tape that has weak adhesive stre... Read More
    Specification  For 3 inch (76mm) paper tube  Color  Silver  Material  Steel 
    Rating:
    84%
    from S$26.99
    Min. 2 days
  11. Hand Cutter for Plastic Tape HC-503
    nitoms Hand Cutter for Plastic Tape HC-503
    Light! Easy to apply! Dedicated type for plastic tape. For speeding up packaging work. For labor saving in packaging work. For plastic tape.
    RoHS directive (corresponding to 10 substances)  Mass (g)  135  Suitable Tape Core Inner Diameter (Φmm)  75  Material  ABS resin  Main Application  For plastic  Color  Red  Suitable Tape Outer Diameter (Φmm)  Within 120  Suitable Tape Width (mm)  Within 50 
    Rating:
    83%
    from S$5.39
    Min. 2 days
  12. Tape Cutter
    TRUSCO Tape Cutter
    The cutter is sharp and supports a wide variety of tapes including OPP tapes. Can be used for OPP tape. * Tape is sold separately.
    Suitable for  (Tape) OPP, cloth, craft  Mass (g)  260  Specification  For 3 inch (76mm) paper tube  Trusco Part No.  819-1280  Main Unit Dimensions (mm)  90×155×60  Suitable Tape Width (mm)  50 
    Rating:
    85%
    from S$16.99
    Min. 2 days
  13. STS Tape Cutter
    SEKISUI STS Tape Cutter
    The ridges and springs on the paper tube set prevent the tape from wrapping around. You can pull it out smoothly when using it. * Tape is sold separately.
    Suitable Tape Outer Diameter (Φmm)  125  Trusco Part No.  443-8540  Maximum Tape Width (mm)  50  Dimensions, Width W x Depth D x Height H (mm)  60×140×90  Mass (g)  70  Material  Body: ABS resin, Blade: Stainless steel  Suitable for  For OPP tape 3 inch (76mm) paper tube 
    Rating:
    88%
    from S$4.89
    Min. 2 days
  14. Carton Sealer for professionals
    MonotaRO Carton Sealer for professionals
    Since the handle is soft, it is easy to grip, and it is not tiring even during long-time packing work, so it is recommended for those who use a lot of packing work. Since the roller part is made of rubber, it is hard to break even if it is impacted, and it is easy to stretch the tape. The shape i... Read More
    Specification  For 3 inch (76mm) paper tube  Mass (g)  373  Main Unit Dimensions, Width W x Depth D x Height H (mm)  150×64×260  Suitable Tape Core Inner Diameter (Φmm)  76.2  Tape Width (mm)  50 
    Rating:
    81%
    from S$10.99
    Min. 2 days
  15. Cutter for Craft Tape
    SEKISUI Cutter for Craft Tape
    A small and easy-to-use cutter for craft tape. An economical double-sided blade that can be replaced and used. * Tape is sold separately.
    Mass (kg)  35  Trusco Part No.  471-1203  Maximum Tape Width (mm)  50  Dimensions, Width W x Depth D x Height H (mm)  63×80×30  Material  ABS resin  Color  yellow 
    Rating:
    81%
    from S$3.29
    Min. 2 days
  16. Craft tape cutter
    Mitsuya Craft tape cutter
    Trusco Part No.  115-5349  Mass (g)  12  Maximum Tape Width (mm)  50  Material  Color steel  Color  White 
    Rating:
    96%
    from S$1.69
    Min. 2 days
  17. Tape Cutter (Steel)
    TRUSCO Tape Cutter (Steel)
    A heavy-duty tape cutter with a sense of stability. Made of steel, it has a sturdy body and is durable. Comes with a safety cover for safety. The bottom is a non-slip specification that is not slippery. OPP tape, kraft tape, cloth tape, etc. * Tape is sold separately.
    Maximum Outer Diameter (mm)  140 (tape)  Color  Silver  Material  Steel 
    Rating:
    84%
    from S$22.99
    Min. 2 days
  18. Tape Cutter CT-50
    nitoms Tape Cutter CT-50
    Both OPP tape and kraft tape are OK with this one! For packaging work with OPP / kraft tape.
    RoHS directive (corresponding to 10 substances)  Suitable Tape Outer Diameter (Φmm)  125  Suitable Tape Width (mm)  50  Mass (g)  62  Suitable Tape Core Inner Diameter (Φmm)  75  Material  ABS resin  Color  Blue 
    Rating:
    83%
    from S$4.79
    Min. 2 days
  19. Cutter for Kraft Tape
    MonotaRO Cutter for Kraft Tape
    It is easy to install and is made of plastic so you can use it safely and securely. Clean packing work can be done quickly and work efficiency is improved. For packing cardboard, etc. * For kraft tape 50 mm width only. It cannot be used for anything else. * Do not touch the blade directly. There ... Read More
    Suitable Tape Width (mm)  50  Material  Polypropylene 
    Rating:
    68%
    from S$3.19
    Min. 2 days
  20. Tape cutter type that can be cut quickly With grip For both left and right
    MonotaRO Tape cutter type that can be cut quickly With grip For both left and right
    By setting the blade angle to 10 degrees, it is possible to cut the tape with a very light force. Fatigue is also reduced because it cuts without applying force. The rubber grip part is also cheap to grip and has good workability. Since the handheld part can be moved left and right, it is compati... Read More
    Suitable Outer Diameter (Φmm)  125  Suitable Tape Width (mm)  45~50  Suitable Tape Core Inner Diameter (Φmm)  76.2  Material  Body: Plastic, Cover: TPE  Color  Red 
    Rating:
    71%
    from S$15.99
    Min. 2 days
  21. OPP Tape Cutter Helper T Type Spare Blade
    SEKISUI OPP Tape Cutter Helper T Type Spare Blade
    * This is a sample image. There are 2 holes for 75mm width and 3 holes for 50mm width.
    Suitable for  Cutter for OPP tape (for helper T type) 
    Rating:
    97%
    from S$7.99
    Min. 2 days
  22. Electric Tape Cutter
    ECT Electric Tape Cutter
    Ideal for cutting cellophane tape and PP tape Ideal for light to medium-sized production lines (including simple packaging) Compatible with thin films and OPP tapes Automatic feed and manual cut * Thick / hard tape cannot be used.
    Rating:
    90%
    from S$139.90
    Min. 2 days
  23. Craft Tape Cutter
    Inet Craft Tape Cutter
    A tape cutter for kraft tape with a width of 50 mm. Workability is improved and the cut end is beautifully finished. * Please use for packing. * Do not use furniture, glass, cars, etc. as they may be damaged or damaged. * Cannot be used for electrical insulation.
    Applicable Width (mm)  50 
    Rating:
    65%
    from S$3.09
    Min. 2 days
  24. PP Cutter
    OPEN INDUSTRIES PP Cutter
    You can apply the tape at once with one hand and cut it without using scissors.
    Trusco Part No.  003-2522  Suitable Tape Outer Diameter (Φmm)  136  Mass (g)  240  Maximum Tape Width (mm)  50  Main Unit Dimensions, Width W x Depth D x Height H (mm)  60×165×60  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP / craft tape  Material  Steel 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  25. Parts for Electronic Tape Cutter
    ECT Parts for Electronic Tape Cutter
    RoHS directive (corresponding to 10 substances)  Suitable for  M-1000/MS-1100 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  26. Spare blade for tape cutter
    OPEN INDUSTRIES Spare blade for tape cutter
    Suitable for  TD-30、TD-51、TD-60、TD-100、TD-200  Trusco Part No.  497-8099 
    Rating:
    80%
    from S$1.39
    Min. 2 days
  27. Desktop tape cutter
    ECT Desktop tape cutter
    Manual desktop tape cutter compatible with adhesive tapes for packaging up to 60 mm width (OPP tape, kraft tape, cellophane tape, masking tape, cloth gum tape, store tape, etc.). A straight finish with a clean cut. The adhesive tape can be cut with a light force. The secret is the uniquely develo... Read More
    RoHS directive (corresponding to 10 substances)  Mass (g)  2100  Suitable Tape Core Inner Diameter (Φmm)  76  Outer Dimensions, Width W x Depth D x Height H (mm)  82×230×172  Cut shape  Straight line PAT.P  Specification  Tape cut: Manual  Included Accessories  Twin reel  Suitable Tape Outer Diameter (Φmm)  Up to 130 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  28. Tape cutter (with safety cover)
    TRUSCO Tape cutter (with safety cover)
    The cutter is sharp and supports a wide variety of tapes including OPP tapes. The cutter part is safe with a cover. Can be used for OPP tape. * Tape is sold separately.
    Suitable for  (Tape) OPP, cloth, craft  Mass (g)  270  Maximum Tape Width (mm)  50  Trusco Part No.  819-1281  Specification  For 3 inch (76mm) paper tube  Main Application  For safety 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  29. Auto taper
    NICHIBAN Auto taper
    A compact electric tape cutter that can be used with dry batteries. If you lift the unwound tape by hand and cut it, the next tape will come out. The tape width that can be used is 7 mm to 24 mm (please test in advance for 7 to 11 mm), and the outer diameter is up to 135 mm. The tape length can b... Read More
    Suitable Tape Width (mm)  7~24  Mass of Main Unit (kg)  1.1  Tape Length Setting Range (mm)  30 ・ 45 ・ 90 ・ Free  Bit Size  Giza blade  Suitable Tape Outer Diameter (Φmm)  135  Pulley  1 inch, 3 inch 
    Rating:
    76%
    from S$139.90
    Min. 2 days
  30. For craft PP tape spare blades 500 and 2000
    OPEN INDUSTRIES For craft PP tape spare blades 500 and 2000
    Spare blade for TD-500 and TD-2000.
    Mass (g)  4.2  Trusco Part No.  321-6179 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  31. Electric tape cutter Auto feed cutter unit
    ECT Electric tape cutter Auto feed cutter unit
    RoHS directive (corresponding to 10 substances)  Specification  Socket: Flat 3 pin 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  32. Electronic tape cutter (with safety guard)
    ECT Electronic tape cutter (with safety guard)
    Safer use is possible with the safety guard function that operates when you insert your finger into the cutter part. Various adhesive tapes up to 50 mm width can be used With backup function to memorize and redisplay the set cut dimensions even if the length is set in 1 mm units, automatic feed, ... Read More
    Mass (g)  2500 
    Rating:
    60%
    from S$869.90
    Min. 2 days
  33. Set for Tape Cutter
    ECT Set for Tape Cutter
    Suitable Model  M-1000、M-2000、MS-1100  Mass (g)  42  Trusco Part No.  321-0936 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  34. Electronic tape cutter
    ECT Electronic tape cutter
    Standard model Simple operation and easy maintenance Various adhesive tapes up to 50 mm can be used 1mm unit length setting, automatic feed, automatic cut With backup function to memorize and redisplay the set cut dimension even when the power is turned off * Cannot be used for butyl tape and tap... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  137×245×150  Power Consumption (W)  18  Tape Length Setting Range (mm)  20 to 999 (1mm unit)  Mass (g)  2400  Suitable Tape Width (mm)  7~50  Power Supply  AC100V(50/60Hz)  Suitable for  Various adhesive tapes 
    Rating:
    90%
    from S$899.90
    Min. 2 days
  35. Auto Taper
    NICHIBAN Auto Taper
    It is equipped with a "safeguard" function that stops the cutter that detects foreign matter such as fingers. Tape feeding and cutting can be done automatically in 1 mm increments. The connector cord of the auto feed cutter unit is smart and does not get in the way of the sent tape.
    Power Consumption  18W  Trusco Part No.  289-9655  Mass (kg)  2.6  Digit Number of Display  3 (tape length)  Power Supply  AC100V  Main Unit Dimensions, Width W x Depth D x Height H (mm)  137×249×156  Suitable Tape Outer Diameter (Φmm)  180  Suitable Tape Width (mm)  7~50  Tape Length Setting Range (mm)  30~999  Tape Width (mm)  7~50 
    Rating:
    100%
    from S$979.90
    Min. 2 days
  36. Auto taper TCE-200
    NICHIBAN Auto taper TCE-200
    The tape with the set dimensions will be sent out automatically. The dimensions are digitally displayed for easy viewing and easy to set. The length of the tape has a memory function.
    Mass (kg)  1.5  Main Unit Dimensions, Width W x Depth D x Height H (mm)  96×195×133  Suitable Tape Outer Diameter (Φmm)  Up to 135  Trusco Part No.  332-2971  Tape Length Setting Range (mm)  30 to 95 (14 steps at 5mm intervals)  Power Consumption  2.7W  Suitable Battery  3 x D-size batteries  Tape Width (mm)  7~24 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  37. Electric tape cutter
    ECT Electric tape cutter
    RoHS directive (corresponding to 10 substances)  Suitable for  For M-800 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  38. Tape cutter type with clamp
    TRUSCO Tape cutter type with clamp
    Clamp type that can be freely installed in any position. Width 50 mm x 1 roll or 25 mm x 2 rolls can be used. The cutter is sharp and supports a wide variety of tapes including OPP tapes. The cutter part is safe with a cover. Can be used for OPP tape. * Tape is sold separately.
    Suitable for  (Tape) OPP, cloth, craft  Maximum Tape Width (mm)  50  Mass (g)  600  Trusco Part No.  819-1283  Color  Blue  Specification  For 3 inch (76mm) paper tube 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  39. Tape Dispenser
    YAESU KEIKOGYO Tape Dispenser
    Sequential feed cut function (up to 6 different lengths can be cut in sequential feed) The roller unit can be removed and maintained without tools. Memory function (pre-store 6 different lengths). It is also possible to hang two tapes with the dual photo sensor. With preset counter and loop funct... Read More
    Tape Thickness (mm)  (Conformity) 0.05-0.3  RoHS directive (corresponding to 10 substances)  Mass (kg)  1.6  Body dimensions (width W x height H x depth D) (mm)  116×140×213  Fuse  2A (Built-in AC inlet)  Tape Length Setting Range (mm)  5~999  Suitable Tape Width (mm)  6~60  Material  ABS resin  Rating  AC100V・50/60Hz・25W  Suitable Tape Outer Diameter (Φmm)  Within 300 
    Rating:
    100%
    from S$1,399.00
    Min. 2 days
  40. Auto Taper TCE-700 Parts
    NICHIBAN Auto Taper TCE-700 Parts
    Mass (g)  Trusco Part No.  818-0155  Suitable Model  TCE-700 
    Rating:
    100%
    from S$11.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 169

Set Ascending Direction