Desktop Tape Cutters
Desktop tape cutter is a tabletop cutter for OPP tape and craft tape that is designed for efficiency in packing work. A cutter with a handle can be carried around, so you can choose the work site. In addition, the tape stand where the tape cut to the predetermined length comes out is very useful for the work of continuously applying the same length of tape during packing.
- MonotaRO Tape Cutter Large DesktopA tape cutter made of steel that is heavy and stable. With safety cover. OPP tape, kraft tape, cloth tape, etc. * Tape is not included. * Please use after removing the two lower supporters. * Depending on the type of tape, such as a tape that stretches easily or a tape that has weak adhesive stre... Read MoreSpecification For 3 inch (76mm) paper tube Color Silver Material Steel
- TRUSCO Tape Cutter (Steel)A heavy-duty tape cutter with a sense of stability. Made of steel, it has a sturdy body and is durable. Comes with a safety cover for safety. The bottom is a non-slip specification that is not slippery. OPP tape, kraft tape, cloth tape, etc. * Tape is sold separately.Maximum Outer Diameter (mm) 140 (tape) Color Silver Material Steel
- ECT Desktop tape cutterManual desktop tape cutter compatible with adhesive tapes for packaging up to 60 mm width (OPP tape, kraft tape, cellophane tape, masking tape, cloth gum tape, store tape, etc.). A straight finish with a clean cut. The adhesive tape can be cut with a light force. The secret is the uniquely develo... Read MoreMass (g) 2100 Suitable Tape Core Inner Diameter (Φmm) 76 Outer Dimensions, Width W x Depth D x Height H (mm) 82×230×172 RoHS directive (corresponding to 10 substances) Correspondence Cut shape Straight line PAT.P Specification Tape cut: Manual Included Accessories Twin reel Suitable Tape Outer Diameter (Φmm) Up to 130
- TRUSCO Tape cutter type with clampClamp type that can be freely installed in any position. Width 50 mm x 1 roll or 25 mm x 2 rolls can be used. The cutter is sharp and supports a wide variety of tapes including OPP tapes. The cutter part is safe with a cover. Can be used for OPP tape. * Tape is sold separately.Suitable for (Tape) OPP, cloth, craft Maximum Tape Width (mm) 50 Mass (g) 600 Trusco Part No. 819-1283 Color Blue Specification For 3 inch (76mm) paper tube
- ECT Manual tab tape cutterA folding tab that is easy to open is created. A grip white (tab) of about 15 mm is formed at the end of the tape. PAT.P Ideal for light work to medium-sized production lines (including simple packaging) Compatible with cellophane tape, thin OPP tape, and mending tape * Thick / hard tape cannot... Read MoreMass (g) 1200 Dimensions, Width W x Length L x Height H (mm) 55×180×110 RoHS directive (corresponding to 10 substances) Correspondence Tape Width (mm) Loadable / 12-19
- TRUSCO Large Tape Cutter (Steel)A heavy-duty tape cutter with a sense of stability. There are three cores that can be used according to the purpose. Made of steel, it has a sturdy body and is durable. It is a safety cover design with safety in mind. The bottom is a non-slip specification that is not slippery. * Tape is sold sep... Read MoreMaximum Outer Diameter (mm) (Tape) 140 Mass (kg) 1.4 Maximum Tape Width (mm) 76 Trusco Part No. 820-6434 Dimensions, Width W x Depth D x Height H (mm) 95×228×125
- OPEN INDUSTRIES TD-100 tape cutter for large and small volumesMass (kg) 1.16 Trusco Part No. 497-8072 Color White Size (mm) W46×D160×H109
- TRUSCO Dual-use tape cutterA heavy-duty tape cutter with a smooth design and a sense of stability. (Bottom non-slip specification) Good sharpness. The tape width is up to 25 mm, and the core is 25 mm or 76 mm. * Tape is sold separately.Mass (kg) 1.24 Maximum Tape Width (mm) 25 Trusco Part No. 820-6437 Dimensions, Width W x Depth D x Height H (mm) 93×230×130 Color Blackfrom S$13.99Min. 2 days
- SEKISUI Tape cutterA tape cutter that is easy to work with. Both cellophane tape and OPP tape can be used.Suitable Tape Width (mm) 12/15/18/24from S$10.99Min. 2 days
- MIYOSHI Mfg Tape cutter that can be rolled and rolledIt is a tape cutter that can be pinched with one touch, and can also be used as a normal cutter by switching. You can use tape with a width of 12 to 18 mm.2018 Trusco page 6 1921 Mass (kg) 1 Material Body: ABS resin, Blade: Stainless steelfrom S$58.99Min. 2 days
- SASAGAWA Tape cutterAn excellent product that allows you to use two types of tape at the same time! One boxed. * Tape is not included.Dimensions, Vertical x Horizontal x Depth (mm) 125×135×210 RoHS directive (corresponding to 10 substances) Correspondence
- Kyowa Pylon PlusBy passing the tape under the guide, the brake is applied and it cuts cleanly. You can also use multiple tape stands by connecting them. It also supports large roll tapes up to 17 cm in diameter to improve work efficiency. The cutability is improved.2018 Trusco page 6 1921 Trusco Part No. 836-5765 Material PP Mass (kg) 1
- MT Torimatsu All stainless tape cutterSimple design without tape reel As it is all stainless steel, it does not deteriorate and does not rust. It doesn't crack even if it falls on the floor, and it doesn't use a tape reel, so it's easy to install parts. Since the cutter has a hollow structure, dust does not collect and cl... Read MoreMaterial 18-8 stainless steelfrom S$249.90Min. 6 days
- OPEN INDUSTRIES Combi cutterLabels and tapes can be used, so it is recommended for wrapping work. You can easily remove the label by pulling the release paper. The tape cutter is a micro-knurled blade that cuts lightly and cleanly. Since the installation orientation can be changed, it can also be used for face-to-face work.... Read MoreMass (kg) 1.4 Maximum Tape Width (mm) 24 Dimensions, Width W x Depth D x Height H (mm) 82×205×115 Act on Promoting Green Procurement Conformity Shank Diameter (Φmm) Label peeling part middle shaft / 25 Suitable Tape Outer Diameter (Φmm) Up to 114 Material metallicfrom S$45.99Min. 4 days
- 3M Desktop tape dispenserA wide desktop tape dispenser that can be used to apply multiple types of tape.from S$97.99Min. 2 days
- TRUSCO Tape Cutter with Suction Cup PartsSince it is fixed on the table with a suction cup, it is lighter than regular products and is ideal for factories, offices, stores, and homes. Good sharpness with a stainless blade. Supports tapes with a tape width of up to 25 mm and a core diameter of 25 mm or 76 mm. * Tape is sold separately. *... Read MoreTrusco Part No. 207-3128 Maximum Tape Width (mm) 25 Mass (g) 376 maximum diameter of roll (mm) 56/105 Material (Main Unit) ABS resin Color Black Material (Blade) Stainless steelfrom S$19.99Min. 2 days
- ECT Cutting Length Adjustable Manual Tape DispenserFixed length cutting is possible. The length setting can be adjusted in 1 cm increments within the range of 3 to 24 cm. It is economical and efficient because the brake works when it is pulled out to the set length. A micro-edge cutter blade that cuts lightly and in a straight line. The blade is ... Read MoreSuitable Tape Width (mm) 20from S$95.99Min. 2 days
- EIGERTOOL Eiger 3.5 cm Tape CutterAn epoch-making tape cutter that automatically cuts the tape to 3.5 cm and can be used without waste. Easy-to-use 35 mm uniform cut without waste, and a tape cutter that is evenly finished for wrapping and packaging by manufacturers. Just rotate the handle and it will be cut to 3.5 cm and come ou... Read MoreDimension (mm) 240×95×H140 Mass (g) 560 Color Green Material PP plasticfrom S$38.99Min. 2 days
- TRUSCO label peelerWhen the release paper is pulled, the label floats and can be easily removed, so the peeling work can be done quickly. Can be used for labels of various sizes from 1" to 3". It can also be attached to the wall with the included screws.Trusco Part No. 251-4258from S$48.99Min. 2 days
- OPEN INDUSTRIES Jumbo cutterSince the main body has a handle, it is a tape cutter that can be carried around and can be used at any work site.Trusco Part No. 003-2514 Suitable Tape Outer Diameter (Φmm) 134 Mass (g) 2200 Suitable Tape Width (mm) 60 Suitable Tape Core Inner Diameter (Φmm) 76 Outer Dimensions, Width W x Depth D x Height H (mm) 82×255×170 Material (Cover) ABS Material Metal (Zinc die cast) Suitable for OPP tape, craft tapeDiscontinued
- OPEN INDUSTRIES OP tape cutterSlim and easy to use, the body is a durable metal product. For both large rolls (Φ approx. 76 mm) and small rolls (Φ approx. 25 mm).Maximum Tape Width (mm) 24 Color BlackDiscontinued
- OPEN INDUSTRIES Tape cutter redIt is a standard product that emphasizes functions. Comes with a convenient pen stand on both sides. It is a large roll (Φ about 76 mm) and a small roll (Φ about 25 mm).maximum diameter of roll (mm) 122 Length (mm) 145 Maximum Tape Width (mm) 24 Trusco Part No. 808-1943 Width (mm) 82 Height (mm) 98 Color RedDiscontinued
- EIGERTOOL 3.5cm cut tape standJust rotate the handle and it will be cut to 3.5 cm and come out. If you turn the handle to the right, the tape will be cut automatically. Depending on the width size of the commercially available 75 mm inner diameter type, 1 to 3 rolls can be used at the same time. You can save tape because you ... Read MoreSuitable Tape Outer Diameter (Φmm) 110 Main Unit Dimensions, Width W x Depth D x Height H (mm) 240×95×140 Suitable Tape Width (mm) 40 Mass (g) 560 Suitable Inner Diameter (Φmm) 75 Material PP (plastic)Discontinued
- 3M Desktop tape dispenser C-25A desktop tape dispenser that can be used for cellophane tape. Up to 25 mm wide tape can be attached.Trusco Part No. 835-9069Discontinued