Print Tapes
A printing tape is a tape on which characters are printed in advance. There are two main types of printing tapes, one for the purpose of preventing pasting, and the other for the purpose of alerting, with messages such as “No entry” and “No parking” printed on the tape. The anti-replacement tape is used to prevent mischief and theft, as a message that indicates that the tape has been removed appears when the pre-applied tape is removed.
Other Related Pages
- AS ONE Security TapeYou can tell at a glance that the tape has been opened. When you remove the tape, the letters "OPEN VOID" will appear on the tape itself and the adherend, so you can tell at a glance that the tape has been opened.As ONE Part Number 4-455-01 Tape Width (mm) 48 Tape Length (m) 50from S$58.99Min. 2 days
- Oji Tac Dualac tape (for preventing re-sticking)When the tape is peeled off, characters such as "No cutting or tampering" will remain. It can be used for various purposes such as sealing personal deliveries, receipt stickers for sealing, and other purposes to prevent mischief and theft.Tape Thickness (mm) 0.175 Tape Length (m) 40 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Main Application For packing
- SHIMOJIMA Security tapeOnce pasted, you can see that the base material was destroyed when it was peeled off. There is a cut so that it can be cut by hand. (It can also be cut with a tape cutter.) There is a no-print zone of 7 mm on each side. The blue tape does not adhere here even if you touch it.Length (m) 50 Tape Length (m) 50 Adhesive Acrylic Base Material OPP Color VOID blue
- Japan Green Cross Anti-tamper tapeA tape that prevents tampering with a special tampering prevention function. For 262040, a message appears on the tape side, and for 262041, a message appears on the adherend side.Length (m) 10 Tape Length (m) 10 Width (mm) 20 Tape Width (mm) 20 Mass (g) 50 Adhesive Acrylic Base Material Polyester cloth
- Japan Green Cross Security tape with tamper-proof functionSecurity tape for proof of unopened. The letters SECURITY TAPE are displayed in the pasted state. When peeled off, the letters OPENED VOID will remain on the adherend. * Since it is not a packing tape, please use it separately after packing it with packing tape when packing boxes that are subject... Read MoreTape Thickness (mm) 0.08 Mass (g) 250 Japanese Green Cross No. 262042 Tape Length (m) 50 Tape Width (mm) 50 Dimension (mm) 50 width x 50m x 0.08 Material Polyester Base Material Polyester clothfrom S$87.99Min. 2 days
- RINREI TAPE At (Attention) Warning Tape Hygiene Management Social DistancingIt is a product that can be used as an easy and flexible preventive measure against the spread of infectious diseases for people in industries where people can easily gather. The printed display includes care marks that are easy to understand at a glance and specific action notations for English-... Read MoreTape Length (m) 10
- Morito Social Distance Velcro TapeYou need to maintain a proper social distance in the #with Corona lifestyle. You can call attention with this product. You can easily attach your feet to the looped carpet in hotels, concert halls, movie theaters, public facilities, etc. One phrase x 12 is printed in one volume. It can be removed... Read MoreWidth (cm) 5 Tape Length (m) 5 Length (m) 5 Tape Width (mm) 50 Type of Sign Hook-and-loop fastenerfrom S$53.99Min. 2 days
- RINREI TAPE At (Attention) Warning Tape Disaster ProtectionDisaster prevention can be easily used for various measures-Let's go with zero disasters today! Yoshi!- It is hard to cut by hand and leave glueTape Thickness (mm) 0.14 Tape Length (m) 10 Elongation (%) 18 Adhesive Strength (N/cm) 2.04 Specification 4-color printing Tape Width (mm) 50 Tensile strength (N / cm) 65.1 Adhesive Acrylic Suitable Labels Approx. 47 RoHS directive (corresponding to 10 substances) Correspondence Main Application For curing Type of Letter Japanese English Base Material PE cloth Cell Spacing (mm) Print: 204 Color yellowfrom S$9.79Min. 2 days
- E-SPF Positioning tape 19mm width (for 1 × 4)A position tape that allows you to see the screw position just by pasting it. A tape that can be cut to the same width as the edge of 1 x 4 material. Since there are two holes each, it will be a mark when screwing.Tape Width (mm) 19 Cut size (mm) 19×89 Tape Length (m) 3 number of cuts 33 sheets Dimensions, Diameter x Height H (Φmm x mm) 39×19 Mass (g) 8 Material Paper Base Material Paperfrom S$8.89Min. 5 days
- TOPPAN FORMS OpenMarker tape (security tape)It is a security tape that shows at a glance the unauthorized opening of luggage. When you stick the tape and peel it off, the words "VOID OPEN" will come out. No glue adheres to the object. This tape is used for sealing plastics, glass, metals such as stainless steel, and some papers. ... Read MoreColor Redfrom S$899.90Min. 5 days
- DIATEX Piolan (TM) tape Marking tape StopPiolan (TM) cloth "STOP" sign tape. A caution display tape that is also useful for infectious disease countermeasures. It can be easily cut by hand (no blade required)! It is a tape that can be re-peeled with little glue sticking out or remaining. The print does not bleed even when wate... Read MoreColor (Tape) black, (display) white Length (m) 10 Tape Length (m) 10 Width (mm) 50 Tape Width (mm) 50 Adhesion Strength (N/25mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Display STOPfrom S$7.39Min. 2 days
- RINREI TAPE Stucco tape 849Antibacterial antiviral tape coated with natural material lacquer Virus infectivity is reduced by 99.9% in 5 minutes Just by sticking it on a door knob or handrail that is difficult to clean every time you use it, the function of lacquer (antibacterial antiviral) It is possible to take measures ... Read MoreTape Length (m) 10 Tape Width (mm) 50 Recommended Timing to Replace About six months RoHS directive (corresponding to 10 substances) Correspondencefrom S$559.90Min. 8 days
- RINREI TAPE Yajirushi-Kun Arrow TapePlease stick it on the floor / wall surface and use it for marking purposes. (Where you want to attract attention ・ Use it additionally to the existing marking to improve the effect) You can add an eye-catching effect to the existing guidance. It is also recommended for infectious disease preven... Read MoreTape Thickness (mm) 0.13 Tape Length (m) 10 Elongation(%) 18 Adhesive Strength (N/cm) 2.17 Tensile strength (N / cm) 35.3 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Main Application For display and safety Base Material Polyester clothfrom S$8.49Min. 2 days
- E-SPF Positioning tape 38mm width (for 2 × 4)A position tape that allows you to see the screw position just by pasting it. It is a tape that can be cut to the same width as the edge of 2 x 4 material. Since there are two holes each, it will be a mark when screwing.Tape Length (m) 1.5 Mass (g) 12 number of cuts 16 sheets Tape Width (mm) 38 Cut size (mm) 38×89 Dimensions, Diameter x Height H (Φmm x mm) 39×19 Material Paper Base Material Paperfrom S$8.89Min. 5 days
- RINREI TAPE At (Attention) Kraft Tape Printed Message TapeFor diplomatic workers working in Japan and those engaged in export businessTape Thickness (mm) 0.14 Tape Length (m) 30 Tape Width (mm) 50 Tensile strength (N / cm) 64.8 Adhesive Strength (N/cm) 8.15 Elongation (%) 9 Base Material Bleached kraft paper RoHS directive (corresponding to 10 substances) Correspondence Main Application For packing Type of Letter Japanese, English, Chinese, Korean Cell Spacing (mm) Print: 133.5 Adhesive Synthetic rubber Suitable Labels about 222 sheetsfrom S$5.59Min. 2 days
- Japan Green Cross BT-80C DANGER 80 width x 50m non-adhesive silverTape Thickness (mm) 0.1 Japanese Green Cross No. 147015 Trusco Part No. 442-5863 Mass (g) 453 Tape Length (m) 50 Tape Width (mm) 80 Material Base material: Polyethylene Base Material Polyethylene Color Silverfrom S$49.99Min. 32 days
- Japan Green Cross BT-80D CAUTION 80 width x 50m non-adhesive silverTape Thickness (mm) 0.1 Japanese Green Cross No. 147016 Trusco Part No. 442-5871 Mass (g) 453 Tape Length (m) 50 Tape Width (mm) 80 Material Base material: Polyethylene Base Material Polyethylene Color Silverfrom S$48.99Min. 32 days
- DIATEX Piolan (TM) Tape Marking Tape Social DistancePiolan (TM) cloth "social distance" sign tape. A caution display tape that is also useful for infectious disease countermeasures. It can be easily cut by hand (no blade required)! It is a tape that can be re-peeled with little glue sticking out or remaining. The print does not bleed eve... Read MoreColor (Tape) black, (display) yellow Length (m) 10 Tape Length (m) 10 Width (mm) 100 Tape Width (mm) 100 Adhesion Strength (N/25mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Display Keep Social Distance Re-peeling Possiblefrom S$12.99Min. 2 days
- RINREI TAPE Bilingual display printing Adhesive tape # 625ATIt can be cut by hand and the glue does not remain easily! It can be easily used for various measures to prevent the spread of infectious diseases. Adhesive tape for curing. It can also be used for labeling purposes. * Do not use for any other purpose.Tape Length (m) 10 Tape Width (mm) 50 Width x Length (mm×m) 50×10 TKG Part No. 8-2407-1001 Base Material PE cloth Material PE cloth Sign Meaning Ventilatingfrom S$11.99Min. 5 days
- Sekisui Seikei No printing tape parkingPlease use it for safety measures such as construction and construction sites, and for prevention of illegal and annoying parking.Tape Length (m) 50 Tape Width (mm) 70 Main Application For display and safety Sign Meaning Parking prohibited Please cooperate. Material Polyethylene Color Yellow ground black lettersDiscontinued
- Sekisui Seikei Printing tape No entryPlease use it for safety measures such as construction and construction sites, and for prevention of illegal and annoying parking.Tape Length (m) 50 Tape Width (mm) 70 Sign Meaning Do not enter Main Application For display and safety Material Polyethylene Color Yellow background red / black charactersDiscontinued
- MROCAT Social distance tapeIt is a magic tape (R) that can evoke social distance as a new lifestyle of WITH Corona. Increasing alertness to workplace clusters has begun to consider appropriate social distances within the company. The reception is a booth where there is concern about viruses from the outside. To call attent... Read MoreMaterial 100% polyester Tape Length (m) 5 Tape Width (mm) 50 Type of Tape Magic tape Main Application Social distanceDiscontinued