All Category

Bag Sealing Tapes

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Bag Sealing Tape No.540
    NICHIBAN Bag Sealing Tape No.540
    As it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seal packaging of general foods (fruits and vegetables, raw noodles, processed meat foods, etc.), for temporary fixing of containers. For bag seal packaging, etc., in ... Read More
    Tape Length (m)  50  Tape Width (mm)  Feature  Moisture proof, water resistant  Base Material  PET  Main Application  Packaging, temporary container  Adhesive  Rubber type 
    Rating:
    93%
    from S$3.79
    Min. 2 days
  2. Bag sealer tape H type
    SEKISUI Bag sealer tape H type
    Since it uses a highly adhesive adhesive, it is ideal for bag mouth-stopping applications. Since it uses a PET film with good cutability, you can work stably and speedily even in continuous mouth-stopping work. From lightweight items to heavy items, you can firmly stop the bagging. The base mater... Read More
    Elongation (%)  168  Adhesive Strength (N/10mm)  3.5  self-adhesion (N/10mm)  5.4  Tape Length (m)  50  Tape Thickness (μm)  58  Tensile Strength (N/10mm)  72.5  Tape Width (mm)  Specification  Tack (1/32 ″): 13 
    Rating:
    97%
    from S$2.99
    Min. 2 days
  3. Bag Sealing Tape No.430
    NICHIBAN Bag Sealing Tape No.430
    Made of cellophane base material, it is easy to cut by hand and easy to open. For bag seals for bags
    Tape Thickness (mm)  0.052  Elongation (%)  23  Adhesive Strength (N/10mm)  3.29  Tape Length (m)  35  Tensile Strength (N/10mm)  41.9  Tape Width (mm)  Base Material  Cellophane  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    94%
    from S$33.99
    Min. 2 days
  4. Bag sealing tape No.520
    NICHIBAN Bag sealing tape No.520
    As it is based on PET film, it has excellent moisture resistance and water resistance. For bag seals for bags
    Tape Thickness (mm)  0.044  Elongation (%)  151  Adhesive Strength (N/10mm)  2.91  Tape Length (m)  50  Tensile Strength (N/10mm)  72.6  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Moisture and water resistant  Base Material  PET  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    95%
    from S$49.99
    Min. 2 days
  5. Bag sealing tape No.540
    NICHIBAN Bag sealing tape No.540
    As it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seals for bags
    Feature  Moisture and water resistant  Base Material  PET  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  6. Back-siller tape C type
    SEKISUI Back-siller tape C type
    Cellophane-based sealing tape. Various small items such as bread, cookies, vegetables and parts such as screws can be packed in a bag by combining with a bag sealer.
    Tape Thickness (mm)  0.05  Ball Tack Test (Ball No.)  12  Elongation (%)  21  Adhesive Strength (N/10mm)  3.5  Tensile Strength (N/10mm)  34  Tape Length (m)  35  Tape Width (mm)  Base Material  Cellophane  Adhesive  Rubber type 
    Rating:
    92%
    from S$2.49
    Min. 2 days
  7. Back sealing tape
    NICHIBAN Back sealing tape
    Since it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seal packaging of all foods (fruits and vegetables, raw noodles, processed meat foods, etc.), for temporary fixing of containers. For bag seal packaging, etc., whic... Read More
    Mass (g)  40  Tape Length (m)  50  Tape Width (mm)  Base Material  PET  Adhesive  Rubber type 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  8. Opened paper tape
    NICHIBAN Opened paper tape
    Opening paper tape for BS-3200 bag sealer.
    Tape Length (m)  50  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  9. Back sealing tape 12mmX100m
    NICHIBAN Back sealing tape 12mmX100m
    A tape with excellent moisture resistance and water resistance. Bag sealing for general foods such as fruits and vegetables, raw noodles, frozen foods, and industrial parts such as screws. * A special cutter (BS-2700) is required for cutting.
    Maximum Outer Diameter (mm)  (Available tape) 120  Number  (Food Sanitation Law compliant) No. 370  Applicable Diameter (Φmm)  (Tape core) 75  Tape Thickness (mm)  0.058  Mass (g)  100  Tape Length (m)  100  Tape Width (mm)  12  Adhesive Force  3.12N/10mm  Tensile Strength  72.6N/10mm  Base Material  PET  Adhesive  Rubber type 
    from S$9.79
    Min. 2 days
  10. Bag sealer tape
    TRUSCO Bag sealer tape
    Tape Length (m)  50  core diameter (mm)  75  Base Material  PET 
    Rating:
    93%
    from S$2.29
    Min. 2 days
  11. Japanese paper back sealing tape
    TRUSCO Japanese paper back sealing tape
    Mass (g)  43  Tape Length (m)  50  Tape Width (mm)  Base Material  Japanese paper  Adhesive  Rubber type  Suitable Model  TBS-9、TBSS-9 
    Rating:
    70%
    from S$3.29
    Min. 2 days
  12. Bag Sealing Tape Paper
    Pairon Bag Sealing Tape Paper
    Back sealing tape that can be easily cut by hand. It is a pastel and gentle color. You can cut it by hand. You will be freed from the hassle of opening. Even if it gets wet with water, the tapes are firmly attached to each other without shaking. Abundant color variations. You can use your back se... Read More
    Tape Thickness (mm)  0.07  Tape Length (m)  50  Tape Width (mm)  Base Material  Paper  Adhesive  Rubber type 
    from S$59.99
    Min. 2 days
  13. Bag seal paper tape
    FP Corp. Bag seal paper tape
    Mass (g)  62.5 
    from S$2.99
    Min. 2 days
  14. Japanese paper back sealing tape
    RINREI TAPE Japanese paper back sealing tape
    Since it uses Japanese paper base material, it can be easily opened by hand without using scissors or kitchen knives. (Convenient for repairs and missed shots). It uses a Japanese paper base material and has excellent water resistance, so it will not come off even if it gets wet. It has excellent... Read More
    Tape Thickness (mm)  0.082  Tape Length (m)  50  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper 
    Rating:
    100%
    from S$49.99
    Min. 9 days
  15. Bag sealer tape C type
    OPEN INDUSTRIES Bag sealer tape C type
    Tape Length (m)  35  Tape Width (mm)  Base Material  Cellophane 
    from S$48.99
    Min. 2 days
  16. 9mmx50m  Bag seal tape (yellow / roll)
    ESCO 9mmx50m Bag seal tape (yellow / roll)
    Tape Thickness (mm)  0.058  Dimension (mm)  9×50m  Base Material  Polyester  Adhesive  Rubber type  Color  yellow 
    from S$4.39
    Min. 5 days
  17. Sealing tape for bag sealers
    Safe-Run Safety Supplies Sealing tape for bag sealers
    A bag sealer tape that can be used with most general bag sealers. A large-capacity 25-volume set with a length of 66m. PET film has excellent water resistance. For bagging small parts such as screw parts, and for bagging food, fruits and vegetables, etc. * Some sealers cannot be used. * Please do... Read More
    Tape Thickness (mm)  0.06  Tape Length (m)  66  Tape Width (mm)  Base Material  PET  Feature  Water resistant 
    from S$63.99
    Min. 7 days
  18. Bag sealing tape NO25 (PET)
    Kyowa Rubber Band (KYOWA) Bag sealing tape NO25 (PET)
    Tape Width (mm)  green mark  Certification  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$489.90
    Min. 8 days
  19. Washi Bag Sealing Tape Value Pack K
    Sunyou Printing Washi Bag Sealing Tape Value Pack K
    A back sealing tape made of Japanese paper that is indispensable for bag seal packaging of food in general and packaging for subdivided bags. Made of Japanese paper, it can be easily cut by hand. It does not react to metal detectors and can be used in microwave ovens and refrigerators. It will be... Read More
    Tape Length (m)  50  Tape Width (mm)  Color  Gold  Base Material  Japanese paper 
    from S$499.90
    Min. 6 days
  20. Orchid sticking tape
    NICHIBAN Orchid sticking tape
    Firmly fix the stems and struts of Phalaenopsis orchids.
    Tape Thickness (mm)  0.06  Tape Width (mm)  12  Elongation (%)  15  Adhesive Strength (N/10mm)  2.05  Tensile Strength (N/10mm)  21.4  Tape Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polypropylene  Adhesive  Rubber type 
    from S$799.90
    Min. 4 days
  21. Bag Sealing Tape Yellow
    NICHIBAN Bag Sealing Tape Yellow
    Since it is based on cellophane film, it is easy to cut and open. For bag seal packaging of food (bread, confectionery, etc.), temporary fixing of containers, etc.
    Trusco Part No.  133-9365  Main Application  Packaging, temporary fixing  Color  Yellow 
    from S$48.99
    Min. 2 days
  22. 9mmx50m  Bag seal tape (red / 1 roll)
    ESCO 9mmx50m Bag seal tape (red / 1 roll)
    Tape Thickness (mm)  0.058  Dimension (mm)  9×50m  Base Material  Polyester  Color  Red  Adhesive  Rubber type 
    from S$4.39
    Min. 5 days
  23. 9mmx50m  Bag seal tape (blue / 1 roll)
    ESCO 9mmx50m Bag seal tape (blue / 1 roll)
    Tape Thickness (mm)  0.058  Dimension (mm)  9×50m  Color  Blue  Base Material  Polyester  Adhesive  Rubber type 
    from S$4.39
    Min. 5 days
  24. Bag sealer K type Bag sealer tape K type
    Sekisui Seikei Bag sealer K type Bag sealer tape K type
    Thickness (mm)  0.14  Length (m)  50  Mass (g)  55  Width (mm)  Suitable Model  HB40A  Material  Kraft paper 
    Discontinued
  25. Pylon ecot tape
    Kyowa Rubber Band (KYOWA) Pylon ecot tape
    Tape Thickness (mm)  0.058  Tape Length (m)  100  Trusco Part No.  432-0794  Mass (g)  70  Tape Width (mm) 
    Discontinued
  26. Bag sealer tape
    SHIMOJIMA Bag sealer tape
    Ideal for sealing moist products such as greens, fresh fish, and frozen foods.
    Manufacturer Product Code  002000606  Length (m)  50  Width (mm)  Type  Matte gold  Material  PET 
    Discontinued
  27. Bag sealer tape E type
    SEKISUI Bag sealer tape E type
    Highly water resistant sealing tape using a non-PVC base material. Since it uses a special PP film, it has excellent water resistance and is ideal for sealing moist products such as greens, fresh fish, and frozen foods. For business use in stores that handle a wide variety of products. Packing of... Read More
    Tape Thickness (mm)  0.068  Unwrapping Force (N/10mm)  2.3  Adhesive Strength (N/10mm)  2.5  Tape Length (m)  50  Elongation (%)  70  Tensile Strength (N/10mm)  82.4  Tape Width (mm)  Adhesive  Acrylic  Main Application  For packing  Base Material  Special PP film  Feature  water resistant 
    Rating:
    91%
    Discontinued
  28. Back Schiller Tape E type
    SEKISUI Back Schiller Tape E type
    Tape Length (m)  50  Tape Width (mm) 
    Rating:
    100%
    Discontinued
  29. Bag sealer Ecot
    Pairon Bag sealer Ecot
    A completely new bag sealing tape that is consumer-friendly, "easy to open" and "resealable". By applying glue intermittently, the bag is tied at the part with glue, and the part without glue becomes the mouthpiece (knob). Easily pinch the glue-free area. You can easily open i... Read More
    Tape Thickness (mm)  0.058  Tape Length (m)  100  Adhesive Strength (N/10mm)  2.0  Tensile Strength (N/10mm)  42  Tape Width (mm)  Parts Name  Ecot tape  Base Material  PET  Adhesive  Rubber type  Type  Tape 
    Discontinued
  30. Back sealing tape +430
    NICHIBAN Back sealing tape +430
    Since it is based on cellophane film, it is easy to cut and open. For bag seal packaging of food (bread, confectionery, etc.), temporary fixing of containers, etc.
    Main Application  Packaging, temporary fixing 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction