All Category

Fluorine Resin Tapes

Fluoropolymer tape is a tape that uses the low friction of fluororesin to improve sliding. It has excellent heat resistance, electrical insulation, and chemical resistance, and is used in various applications. It is also used as a masking material for purposes such as bundling coils, motors, lead wires, etc., improving the slipping of paper in printing and copying machines, and where chemical resistance is required. There are also antistatic fluororesin tapes that do not generate static electricity. Can be used in a wide range of temperatures from low to high.
View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction
  1. AS FLON (R) Tape
    AS ONE AS FLON (R) Tape
    A tape with excellent heat resistance and chemical resistance, which is made of PTFE tape as a base material and coated with a silicone-based pressure-sensitive adhesive. It has a low coefficient of friction and excellent lubricity.
    Tape Length (m)  10  Heat Resistance Temperature (℃)  200  Base Material  PTFE  Adhesive  Silicon 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. Fluorine Resin Adhesive Tape AGF102
    Chukoh (Chukoh Chemical Industries) Fluorine Resin Adhesive Tape AGF102
    Ideal for heater coating of heat sealers. Since the adhesive is not applied to the central part, the adhesive does not come into direct contact with the heater part, preventing dirt and adhesive residue and extending the life of the tape. Heat sealer mold release application Press plate release a... Read More
    Tape Thickness (mm)  0.13  Tape Length (m)  10  Tensile Strength (N/10mm)  152  Maximum Operating Temperature (℃)  200  Adhesive Strength (N/10mm)  3.6  Tensile Strength (N/25mm)  380  Adhesion Strength (N/25mm) 
    from S$77.99
    Min. 2 days
  3. PTFE Tape
    AS ONE PTFE Tape
    A tape with excellent heat resistance and chemical resistance, which is made of PTFE (tetrafluoroethylene) film as a base material and coated with a silicone adhesive.
    Feature  Heat resistance, chemical resistance 
    Rating:
    40%
    from S$19.99
    Min. 2 days
  4. Silicone Rubber Coated Glass Cloth Tape DW500
    DeWAL Silicone Rubber Coated Glass Cloth Tape DW500
    Since the base material is thick, it is resistant to wear and has extremely high heat resistance, making it ideal for thermal spraying, etc.
    Tape Length (m)  33 
    from S$58.99
    Min. 13 days
  5. NITOFLON Adhesive Tape No.903Ul
    Nitto (Nitto Denko) NITOFLON Adhesive Tape No.903Ul
    We have obtained UL-510. It is an environmentally friendly product that complies with the Ministry of Health, Labor and Welfare Notification No. 20. Has excellent releasability and slipperiness. Uses class H insulating material. Has excellent flame resistance. The non-adhesive surface has excelle... Read More
    Rating:
    93%
    from S$24.99
    Min. 2 days
  6. NITOFLON Adhesive Tape Glass Cloth No.973UL-S
    Nitto (Nitto Denko) NITOFLON Adhesive Tape Glass Cloth No.973UL-S
    Obtained UL-94-VO. It is an environmentally friendly product that complies with the Ministry of Health, Labor and Welfare Notification No. 20. It has excellent releasability and sliding surface. Has excellent high temperature retention and dimensional stability. The non-adhesive surface has excel... Read More
    Tensile Strength (N/10mm)  126.3  Adhesive Strength (N/10mm)  3.58  Adhesive  Silicone type 
    Rating:
    87%
    from S$35.99
    Min. 2 days
  7. Fluororesin Glass Adhesive Tapes
    MonotaRO Fluororesin Glass Adhesive Tapes
    The tape surface has excellent non-adhesiveness, releasability, slipperiness, chemical resistance, and water repellency. Has excellent electrical insulation and dimensional stability. Separator for heat sealer and vacuum packaging machine ● Do not use for human body transplantation or application... Read More
    Operating Temperature Range (℃)  -60~200  Tape Thickness (mm)  0.13  Tape Length (m)  10  Adhesive Strength (N/10mm)  3.6  Base Material  PTFE impregnated glass cloth  Adhesive  Silicone type 
    Rating:
    91%
    from S$16.99
    Min. 2 days
  8. Fluororesin film adhesive tape
    MonotaRO Fluororesin film adhesive tape
    It is flexible and stretchable, and can follow the shape of the object. The tape surface has excellent non-adhesiveness, releasability, slipperiness, chemical resistance, and water repellency. Has excellent electrical insulation and weather resistance. Heat seal crimping part coating, chute hoppe... Read More
    Operating Temperature Range (℃)  -60~200  Tape Thickness (mm)  0.08  Tape Length (m)  10  Adhesive Strength (N/10mm)  2.8  Tensile Strength (N/10mm)  28  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  PTFE impregnated film  Adhesive  Silicone type 
    Rating:
    89%
    from S$15.99
    Min. 2 days
  9. Fluororesin Film Adhesive Tape No.8410
    TERAOKA SEISAKUSHO Fluororesin Film Adhesive Tape No.8410
    Adhesive tape with the characteristics of fluororesin. Electrical insulation, heat resistance, weather resistance, chemical resistance, mold release resistance, wear resistance, etc. It has a flexible finish. UL standard certified product. (File No. E56086) Flame retardant UL510 Flame retardant F... Read More
    Tape Length (m)  10  Operating Temperature Range (℃)  About 200  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Fluorine resin film  Adhesive  Silicone type 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  10. NITOFLON Adhesive Tape Glass Cloth Base Material No.973Ul
    Nitto (Nitto Denko) NITOFLON Adhesive Tape Glass Cloth Base Material No.973Ul
    The growth is small. Functional strength. Dimensional stability. Class H insulating material. Heat seal. Nitoflon is a registered trademark of fluororesin processing manufactured by Nitto Denko. Nitoflon adhesive tape is a heat-resistant adhesive tape that is mainly made by applying a silicone-ba... Read More
    Rating:
    92%
    from S$39.99
    Min. 2 days
  11. 3M PTFE Tape 5490
    3M 3M PTFE Tape 5490
    Low coefficient of friction. Has excellent heat resistance and chemical resistance. Adhesive prevention and masking. Laminate roll wrapping.
    Operating Temperature Range  -54~200℃  Tape Thickness (mm)  0.09  Adhesive Strength (N/10mm)  2.55  Tensile Strength (N/10mm)  33.3  Color  Brown  Base Material  PTFE (fluororesin)  Adhesive  Silicon 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  12. AS FLON (R) Glass Tape
    AS ONE AS FLON (R) Glass Tape
    A heat-resistant silicone pressure-sensitive adhesive is applied to one side of the PTFE-impregnated glass cloth. It can be used in a wide temperature range up to 260 ° C. It can be used for heat sealing in the packaging field, for powder transportation and mold release of weighing hoppers.
    Tape Length (m)  10  Heat Resistance Temperature (℃)  260  Feature  Heat resistance  Base Material  PTFE impregnated glass cloth  Adhesive  Silicon 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  13. NITOFLON # 900Ul Fluororesin Film
    Nitto (Nitto Denko) NITOFLON # 900Ul Fluororesin Film
    A fluororesin film with excellent heat resistance, with a maximum continuous use temperature of 260°C. Acquired UL standard (flame retardant standard). UL (Underwriters Laboratories) is an organization that has gained social trust as the highest authority on safety inspections in the United State... Read More
    Operating Temperature Range (℃)  -100~260  Tape Length (m)  10  Tape Width (mm)  300  Base Material  PTFE 
    Rating:
    76%
    from S$69.99
    Min. 2 days
  14. Honda Flow adhesive tape (HAT-F series)
    Honda Sangyo Honda Flow adhesive tape (HAT-F series)
    Fluororesin pressure-sensitive tape made by applying a highly heat-resistant silicone adhesive to Honda Flow Fabric or PTFE skived tape. It has excellent heat resistance, the tape surface is highly slippery, and the mold release effect is outstanding. It has excellent electrical insulation, and t... Read More
    Length (m)  10 
    from S$22.99
    Min. 2 days
  15. PTFE Glass Adhesive Tape
    AS ONE PTFE Glass Adhesive Tape
    A tape with excellent heat resistance and chemical resistance, which is made of PTFE (tetrafluoroethylene) film and glass cloth as the base material and coated with a silicone adhesive.
    Tape Length (m)  10  Heat Resistance Temperature (℃)  200  Feature  Heat resistance, chemical resistance 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  16. Fluoroplastic Saturated Glass Cloth NITOFLON No.970-2UL
    Nitto (Nitto Denko) Fluoroplastic Saturated Glass Cloth NITOFLON No.970-2UL
    The carefully selected glass cloth is impregnated with fluororesin and fired, and has excellent mechanical strength and thermal stability. Obtained Ministry of Health and Welfare Notification No. 20. It complies with the Ministry of Health and Welfare Notification No. 20, which is a standard for ... Read More
    Operating Temperature Range (℃)  -100~260  Tape Length (m)  10  Base Material  PTFE impregnated glass cloth 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  17. Labeling Tape ST Series 12.7m
    Shamrock Labeling Tape ST Series 12.7m
    You can use ballpoint pens, pencils, felt markers, etc. It can be applied to any dry surface such as glass, plastic, metal or rubber. It is resistant to oil and water and has excellent acid resistance. It can be used in the range of -15 ℃ to + 43 ℃. You can replace the tape once you have applied ... Read More
    Tape Length (m)  12.7 
    from S$14.99
    Min. 2 days
  18. Embossed fluororesin adhesive tape ASF119T
    Chukoh (Chukoh Chemical Industries) Embossed fluororesin adhesive tape ASF119T
    The surface of the tape has excellent mold releasability and slipperiness due to the uneven processing, and the slipperiness is improved by 30% compared to ASF-110FR. It also has cushioning properties due to uneven processing. Has excellent electrical insulation and water repellency.
    Tape Thickness (mm)  0.35  Tape Length (m)  10  Dielectric Breakdown Voltage (kV)  12  Maximum Operating Temperature (℃)  200  Adhesive Strength (N/10mm)  3.2  Adhesion Strength (N/25mm) 
    from S$97.99
    Min. 2 days
  19. Fluorine resin impregnated glass cloth
    Chukoh (Chukoh Chemical Industries) Fluorine resin impregnated glass cloth
    A product in which a glass cloth is coated with fluororesin (PTFE). Has excellent heat resistance, non-adhesiveness, electrical insulation, chemical resistance, and slipperiness. Release sheet for heat sealing, cooking sheet for cooking, belt base material for transportation * The characteristic ... Read More
    Operating Temperature Range (℃)  -180~+260  Length (m)  10  Surface Resistivity (Ω)  1014  Volume Resistivity (Ωcm)  1015  RoHS directive (corresponding to 10 substances)  Correspondence  Grade  Natural / plain weave 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  20. Fluororesin adhesive tape (ultra-thin type)
    Chukoh (Chukoh Chemical Industries) Fluororesin adhesive tape (ultra-thin type)
    Ultra-thin type fluororesin film adhesive tape. Has excellent electrical insulation. Ideal for insulation binding in places where space cannot be taken. The adhesive is colored. For bundling wires and cables. For insulation spacers and electrical insulation coatings. * A cutter is required for cu... Read More
    Thickness (mm)  0.04  Length (m)  Feature  Electrical insulation  Base Material  Fluorine resin (PTFE)  Adhesive  Silicone type 
    from S$7.69
    Min. 2 days
  21. Polyimide Tape
    AS ONE Polyimide Tape
    from S$19.99
    Min. 2 days
  22. Fluoropolymer film (non-adhesive type)
    Chukoh (Chukoh Chemical Industries) Fluoropolymer film (non-adhesive type)
    Operating Temperature Range (℃)  -100~260  Length (m)  10  Material  Fluorine resin (PTFE)  Color  White 
    from S$15.99
    Min. 2 days
  23. Colored Kraft Tape
    AS ONE Colored Kraft Tape
    from S$6.49
    Min. 4 days
  24. Fluororesin adhesive tape (high release type)
    Chukoh (Chukoh Chemical Industries) Fluororesin adhesive tape (high release type)
    Operating Temperature Range (℃)  -60~250  Length (m)  10  Color  Beige  Base Material  Glass cloth + fluororesin  Adhesive  Silicone type 
    from S$49.99
    Min. 2 days
  25. Fluororesin Tape NITOFLON(R)
    AS ONE Fluororesin Tape NITOFLON(R)
    Tape Length (m)  10  Heat Resistance Temperature (℃)  260  Tape Width (mm)  300  Base Material  PTFE 
    from S$67.99
    Min. 2 days
  26. Honda Flow adhesive tape (HAT-S series)
    Honda Sangyo Honda Flow adhesive tape (HAT-S series)
    Fluororesin pressure-sensitive tape made by applying a highly heat-resistant silicone adhesive to Honda Flow Fabric or PTFE skived tape. It has excellent heat resistance, the tape surface is highly slippery, and the mold release effect is outstanding. It has excellent electrical insulation, and t... Read More
    Length (m)  10 
    from S$19.99
    Min. 8 days
  27. Chukoh Flo(R) Fluororesin Film Adhesive Tape
    Chukoh (Chukoh Chemical Industries) Chukoh Flo(R) Fluororesin Film Adhesive Tape
    A high-performance adhesive tape that has been treated on one side of a PTFE film and coated with a silicone adhesive. It shrinks little at high temperatures and has excellent surface smoothness.
    Length (m)  10  Type  ASF-121FR  Heat Resistance Temperature (℃)  About 200 
    from S$29.99
    Min. 13 days
  28. PET Tape
    AS ONE PET Tape
    As ONE Part Number  1-2678-02  Tape Width (mm)  19  Type  19mm×66m  Tape Length (m)  66  Thickness (μm)  70 
    from S$39.99
    Min. 2 days
  29. PFA film
    KOKUGO PFA film
    Length (m) 
    from S$289.90
    Min. 6 days
  30. ASPURE ESD Clear File Folder
    AS ONE ASPURE ESD Clear File Folder
    The surface resistance value does not change even if wiped with IPA or alcohol.
    As ONE Part Number  1-4799-61  Surface Resistance  10^9~10Ω/□  Size  A4  Material  PP (polypropylene) 
    from S$49.99
    Min. 2 days
  31. Fluororesin adhesive tape (transparent type) AFA113A-10X50
    Chukoh (Chukoh Chemical Industries) Fluororesin adhesive tape (transparent type) AFA113A-10X50
    Adhesive tape based on PFA film with high transparency. In addition to the features of fluororesin (heat resistance, non-adhesiveness, chemical resistance, insulation, and weather resistance), it is suitable for applications that require transparency. It is a product with a PET separator. Protect... Read More
    Operating Temperature Range (℃)  -60~200  Thickness (mm)  0.1  Length (m)  10  Mass (g)  144  Adhesive Strength (N/10mm)  2.5  Width (mm)  50  Trusco Part No.  788-7515  Color  Clear 
    from S$249.90
    Min. 2 days
  32. PET Tape
    AS ONE PET Tape
    Thickness (μm)  60  Tape Length (m)  66 
    from S$22.99
    Min. 2 days
  33. Masking Tape for Gold Plating
    AS ONE Masking Tape for Gold Plating
    Tape Width (mm)  12.7  Tape Length (m)  66 
    from S$17.99
    Min. 4 days
  34. NITOFLON Glass Adhesive Tape 973
    AS ONE NITOFLON Glass Adhesive Tape 973
    The 903 type is coated with glass and has excellent strength and heat resistance.
    Heat Resistance Temperature (℃)  180  Feature  High strength, heat resistance 
    from S$29.99
    Min. 2 days
  35. Fluorine resin adhesive tape (wide, with release film)
    Chukoh (Chukoh Chemical Industries) Fluorine resin adhesive tape (wide, with release film)
    Operating Temperature Range (℃)  -60~200  Length (m)  Width (mm)  1000  Color  Beige  Base Material  Glass cloth + fluororesin (PTFE)  Adhesive  Silicone type 
    from S$229.90
    Min. 3 days
  36. 13x0.13mm / 10m glass cloth tape (fluorine resin impregnation)
    ESCO 13x0.13mm / 10m glass cloth tape (fluorine resin impregnation)
    It has heat resistance, chemical resistance, and electrical characteristics and can be widely used. Since it is glass fiber, it does not stretch easily and has dimensional stability.
    Operating temperature  -50/200℃  Total Thickness (mm)  0.13  Tape Length (m)  10  Tape Width (mm)  13  Esco Part No.  EA944VG-13 
    from S$33.99
    Min. 6 days
  37. Chuko flow fabric cut product
    Chukoh (Chukoh Chemical Industries) Chuko flow fabric cut product
    It has excellent heat resistance, non-adhesiveness, electrical insulation, chemical resistance, and slipperiness. We will cut it to a size smaller than the size normally distributed and serve it.
    Operating Temperature Range (℃)  -180~+260  Surface Resistivity (Ω)  1014  Volume Resistivity (Ωcm)  1015  Grade  Natural / plain weave 
    from S$19.99
    Min. 7 days
  38. PTFE tape
    Nitto L Materials PTFE tape
    It uses a silicone adhesive and has a wide operating temperature range. The coefficient of friction is small and the base material slides well. Has excellent water resistance, solvent resistance, and voltage resistance. The adhesive uses a heat-resistant silicone type that can be peeled off clean... Read More
    Tape Length (m)  33 
    from S$129.90
    Min. 2 days
  39. 300X0.10mm Fluorine Resin Film
    ESCO 300X0.10mm Fluorine Resin Film
    Tape Thickness (mm)  0.1  Tape Length (m)  10  Tape Width (mm)  300  Esco Part No.  EA944VA-3 
    from S$179.90
    Min. 4 days
  40. Ultrathin Double-Sided Film Adhesive Tape
    AS ONE Ultrathin Double-Sided Film Adhesive Tape
    Thickness (mm)  0.01  As ONE Part Number  1-2791-01  Width (mm)  10  Length (m)  50 
    from S$23.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 190

Set Ascending Direction