All Category

Packaging Adhesive Tapes / Polyethylene Clothes

Packaging adhesive tapes and polyethylene cloth are tapes that use polyethylene cloth as the base material. The purpose of use is that used for packaging of parcels and lightweight items, and for curing tape. It is supple and lightweight, and has excellent water resistance and durability. In addition, it is easy to cut by hand without using a cutter. Translucent tape is the mainstream, but there are types of tapes with color variations. Some can be written and others can be overlaid. Use them according to the purpose.
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction
  1. P-CUT (R) Tape Β
    TERAOKA SEISAKUSHO P-CUT (R) Tape Β
    It is light, can be cut cleanly by hand, and has good workability. You can write with an oil-based pen. There is almost no adhesive residue on hard adherends such as resins and metals other than paper. For packaging. For various temporary fixing, bundling, repair, etc.
    Material  (Base material) Polyethylene cloth  Tape Thickness (mm)  0.13  RoHS directive (corresponding to 10 substances)  Tensile Strength (N/25mm)  140  Elongation (%)  22  Tape Width (mm)  50  Adhesion Strength (N/25mm)  9.40(928)  Adhesive  Acrylic  Main Application  For packing, temporary fixing, binding  Base Material  Polyethylene cloth  Color  Transparent 
    Rating:
    91%
    from S$4.89
    Min. 2 days
  2. Stick & Peel-off P-Cut(R) Tape
    TERAOKA SEISAKUSHO Stick & Peel-off P-Cut(R) Tape
    You can cut it by hand! Peel off cleanly! Instead of cellophane tape! It is easy to peel off even with warming material. Can be used instead of a label. Convenient for posters and memos. Fun to use for decoration. For posters / memos, storage Container labels, cushioning materials, decoration
    Tape Thickness (mm)  0.15  RoHS directive (corresponding to 10 substances)  Tensile Strength (N/25mm)  100  Adhesion Strength (N/25mm)  13  Tape Width (mm)  18  Tape Length (m)  25  Adhesive  Acrylic  Base Material  Polyethylene cloth 
    Rating:
    93%
    from S$3.49
    Min. 2 days
  3. Cloth tape
    MonotaRO Cloth tape
    Strong against water, thin and easy to cut straight from where you want to cut. The adhesive is a solvent-free type. A translucent type that allows you to write letters. Packing courier and parcels. For packing cardboard boxes, styrofoam, and garbage bags. For packing materials with letters and p... Read More
    Tape Thickness (mm)  0.17  Tape Length (m)  25  Tensile Strength (N/10mm)  36.1  Tape Width (mm)  50  Adhesive Strength (N/10mm)  6.01  Main Application  For packaging  Base Material  PE Walliff  Adhesive  Synthetic rubber  Color  Transparent 
    Rating:
    89%
    from S$3.79
    Min. 2 days
  4. Packaging Adhesive Tape
    RINREI TAPE Packaging Adhesive Tape
    Environmentally friendly PE single material, solvent-free adhesive type. Uses green mark certified cigarettes. Strong against water, thin and easy to cut straight from where you want to cut. Since it is lighter to deploy than cloth tape, it is easy to use, and double winding improves work efficie... Read More
    Holding Power (mm)  0.5 or less  RoHS directive (corresponding to 10 substances)  Shape  1 roll pillow packaging  Tape Length (m)  50  Tape Width (mm)  50  Recycled paper use mark  Conformity  Main Application  For packing  Base Material  PE Walliff  Adhesive  Synthetic rubber 
    Rating:
    98%
    from S$8.79
    Min. 2 days
  5. New fabric tape No.760
    SEKISUI New fabric tape No.760
    Adopted based on special fiber that is resistant to moisture and humidity. The strength does not decrease even if it is exposed to water. In addition, it can be used in a wide range of applications because it adheres perfectly to cardboard with strong repulsive force just by lightly crimping it. ... Read More
    Thickness of Base Material (mm)  0.095  Tape Thickness (mm)  0.15  Elongation (%)  12  Tensile Strength (N/25mm)  167.5  Adhesive Strength (N/10mm)  2.3  Adhesive Strength (g/10mm)  235  Ball Tack Test (Ball No.)  25  Deployment Force (g/10mm)  275  Adhesion Strength (N/25mm)  5.75  Tape Length (m)  50  Unwrapping Force (N/25mm)  6.75  Tensile Strength (kg/10mm)  6.8  Tensile Strength (N/10mm)  67  Main Application  For packing and binding  Adhesive  Rubber type  Base Material  Special fiber  Adhesive Type  Strong adhesive  Feature  Water and moisture resistant 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  6. Transparent cloth tape
    SEKISUI Transparent cloth tape
    A thin, easy-to-use tape that can be easily cut by hand. Since it is translucent, it does not hide the letters below. I can write letters. Medium packing
    Tape Thickness (mm)  0.15  Adhesive Strength (N/10mm)  1.70  Elongation (%)  16  Tensile Strength (N/25mm)  180.0  Ball Tack Test (Ball No.)  19  Unwrapping Force (N/10mm)  2.0  Tape Length (m)  25  Adhesion Strength (N/25mm)  4.25  Tape Width (mm)  50  Tensile Strength (N/10mm)  72.0  Adhesive  Acrylic  Main Application  For packing  Base Material  Polyethylene cloth 
    Rating:
    91%
    from S$6.49
    Min. 2 days
  7. PYOLAN Packing Tape K-10
    DIATEX PYOLAN Packing Tape K-10
    Cardboard can be packed firmly (heavy packing). A light and durable cloth tape. Can be overlaid. There are color variations and color coding is possible.
    Tape Thickness (mm)  0.16  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  For packing  Base Material  Polyethylene cloth 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  8. New Transparent Polyethylene Cross
    SEKISUI New Transparent Polyethylene Cross
    A resource reuse type that uses recycled PET on a translucent cloth tape. Since the base material is flexible, it is easy to use for packaging that requires sealing, and it is translucent, so it does not stand out after pasting. It withstands low temperatures such as cool stools and demonstrates ... Read More
    Tape Thickness (mm)  0.107  Holding Power (mm)  0.2  Adhesive Strength (N/10mm)  1.8  Ball Tack Test (Ball No.)  15  Unwrapping Force (N/10mm)  18  Tape Length (m)  25  Elongation (%)  29  Tensile Strength (N/10mm)  39.6  Adhesion Strength (N/25mm)  4.5  Unwrapping Force (N/25mm)  4.5  Tape Width (mm)  50  Tensile Strength (N/25mm)  99  Act on Promoting Green Procurement  Conformity  Main Application  For packing  Base Material  PET cloth  Adhesive  Rubber type  Color  Translucent  Feature  water resistant 
    Rating:
    93%
    from S$4.99
    Min. 2 days
  9. Piolan Tape Light packaging tape ecoBP
    DIATEX Piolan Tape Light packaging tape ecoBP
    Environmentally friendly design using recycled materials. The unfolding force is smooth and it is easy to cut by hand. Thinner, lighter and more durable than cloth tape. Adhesive tape for light packaging
    Holding Power (mm)  0.1  Thickness (mm)  0.136  Tensile Strength (N/25mm)  143.5  Length (m)  25  Width (mm)  50  Adhesion Strength (N/25mm)  8.3  Adhesive  Acrylic  Main Application  For packing  Ball Tack Test  No.8  Base Material  PE cloth 
    Rating:
    80%
    from S$6.89
    Min. 2 days
  10. Film Cloth Tape for Light Packaging
    NICHIBAN Film Cloth Tape for Light Packaging
    Tape Thickness (mm)  0.16  Adhesion Strength (N/25mm)  10.5  Tensile Strength (N/25mm)  100  Elongation (%)  14  Tape Length (m)  25  Tape Width (mm)  50  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For light packaging  Base Material  Polyethylene cloth  Operating Temperature Range (℃)  Room temperature  Color  Transparent 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  11. P-CUT (R) Tape for Packing No.417
    TERAOKA SEISAKUSHO P-CUT (R) Tape for Packing No.417
    Can be cut straight by hand. It adheres well to plastic materials such as polyethylene and polypropylene. It also adheres well even at low temperatures (for example, 5 ° C). It is light and durable. Various plastic fixed lightweight packaging, packing Agricultural greenhouse film (agricultural gr... Read More
    Tape Thickness (mm)  0.16  Tensile Strength (N/25mm)  130.0  Elongation (%)  17  Adhesion Strength (N/25mm [gf])  20.00[2039]  Tape Length (m)  25  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  For packing  Base Material  Polyethylene cloth  Color  Transparent 
    Rating:
    89%
    from S$7.79
    Min. 2 days
  12. Rapie polyester adhesive tape
    CEMEDINE Rapie polyester adhesive tape
    A beautiful metallic color polyester tape. Decoration, school work, gift wrapping, etc.
    Tape Thickness (mm)  0.05  Adhesion Strength (N/25mm [gf])  11.77  Tensile Strength (N/25mm)  98.1  Main Application  For packing  Base Material  Polyester 
    Rating:
    80%
    from S$3.29
    Min. 2 days
  13. Clean Packaging P-CUT (R)
    TERAOKA SEISAKUSHO Clean Packaging P-CUT (R)
    A thin, light and compact tape based on polyethylene cloth that can be cut by hand. It can be packed neatly and easily. It is a tape that adheres well to rough surfaces due to the use of a newly developed acrylic adhesive and does not easily come off even if it is applied for a long time. We have... Read More
    Tape Thickness (mm)  0.15  Tensile Strength (N/25mm)  100  Adhesion Strength (N/25mm)  13  Tape Length (m)  15  Elongation (%)  16  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  For packing  Base Material  Polyethylene cloth  Adhesive Type  Strong adhesive 
    Rating:
    90%
    from S$5.99
    Min. 2 days
  14. Piolan Tape Cross Cut Tape Silver
    DIATEX Piolan Tape Cross Cut Tape Silver
    Adhesive polyethylene cloth tape that can be easily cut by hand. Silver is perfect for decoration and gift wrapping. Uses a strong adhesive that can also be used for cardboard packaging. You can also write letters with permanent marker. As a gift wrapping tape and decoration for kindergarten and ... Read More
    Tape Thickness (mm)  0.155  RoHS directive (corresponding to 10 substances)  Tape Length (m)  10  Adhesion Strength (N/25mm)  12.7 (for SUS plate)  Tensile Strength (N/50mm)  245  Tape Width (mm)  50  Adhesive  Acrylic  Recycled paper use mark  Conformity  Main Application  For packing  Base Material  Polyethylene cloth + aluminum beat  Color  Silver 
    Rating:
    80%
    from S$7.39
    Min. 2 days
  15. Damplon No.335PE
    Nitto (Nitto Denko) Damplon No.335PE
    Wrapping tape for air caps only. It peels off cleanly and does not damage the air cap. No sorting is required at the time of disposal. It is very useful for packing PE materials and for binding with an elongation rate of 345%.
    Tape Thickness (mm)  0.075  Adhesion Strength (N/25mm)  13  Mass (g)  225  Tensile Strength (N/25mm)  30  Trusco Part No.  336-9820  Elongation (%)  345  Adhesive Strength (N/10mm)  5.2  Tape Length (m)  50  Tape Width (mm)  50  Specification  A cutter is required for cutting  Adhesive  Acrylic  Color  Blue  Base Material  Polyethylene 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  16. Vinyl cloth tape No.750
    SEKISUI Vinyl cloth tape No.750
    A classic cross tape. It is a tape that is supple and strong, and has excellent workability and packing performance. Sealing and exporting heavy items in cardboard cases
    Thickness of Base Material (mm)  0.1  Tape Thickness (mm)  0.155  Elongation (%)  12  Adhesive Strength (N/10mm)  2.3  Unwrapping Force (N/10mm)  2.3  Deployment Force (g/10mm)  235  Adhesive Strength (g/10mm)  235  Tape Length (m)  50  Tensile Strength (N/10mm)  69  Tensile Strength (kg/10mm)  7.0  Color  Brown  Main Application  For packing  Adhesive  Rubber type  Base Material  Special fiber 
    from S$359.90
    Min. 2 days
  17. Film Cloth Tape Light No.187
    NICHIBAN Film Cloth Tape Light No.187
    As it is a supple material that can be easily cut by hand, curing work proceeds efficiently. There is almost no glue left. Since the base material is polyethylene cloth, lint is less likely to be generated when cutting the tape. It can be overlaid on top of the tape. Temporarily fix bags and cont... Read More
    Tape Thickness (mm)  0.11  Thickness (mm)  0.11  RoHS directive (corresponding to 10 substances)  Elongation (%)  18  Adhesive Strength (N/10mm)  2.4  Tape Length (m)  25  Length (m)  25  Tensile Strength (N/10mm)  29  Width (mm)  50  Tape Width (mm)  50  Adhesive  Main Application  For temporary fixing, fixing  Color  Green  Base Material  Polyethylene cloth 
    from S$7.99
    Min. 2 days
  18. Translucent tape that can be peeled off
    SEKISUI Translucent tape that can be peeled off
    Tape Thickness (mm)  0.105  As ONE Part Number  1-7313-01  Adhesive Strength (N/10mm)  2.2  Elongation (%)  25  Tape Length (m)  25  Tensile Strength (N/10mm)  40  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  PET / recycled PET (warp)  Color  Translucent 
    from S$6.49
    Min. 2 days
  19. Film cloth tape Curing
    NICHIBAN Film cloth tape Curing
    Tape Length (m)  25  Main Application  For curing  Tape Width (mm)  50 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  20. Piolan Tape PD-10-CL Tape for plastic layer sealing
    DIATEX Piolan Tape PD-10-CL Tape for plastic layer sealing
    Ideal for sealing plastic cardboard. It is a type that firmly fixes the plastic and leaves little residue after peeling it off.
    Tape Thickness (mm)  0.16  RoHS directive (corresponding to 10 substances)  Mass (g)  210  Tape Length (m)  25  Adhesive Strength (N/10mm)  4.0  Tensile Strength (N/10mm)  48.0  Tape Width (mm)  50  Adhesive  Acrylic  Specification  Can be cut by hand  Color  Clear  Base Material  Polyethylene cloth 
    from S$7.99
    Min. 2 days
  21. My wrap
    SHIMOJIMA My wrap
    A decorative tape with a beautiful metallic shine. It is polyester-based, resistant to heat and water, and has excellent adhesive strength. For decorative packaging and moisture-proof sealed packaging. Athletic meet, school festival, etc.
    Tape Length (m)  30  Feature  Heat and water resistant 
    from S$5.39
    Min. 2 days
  22. My wrap No.602
    NICHIBAN My wrap No.602
    A beautiful tape with a metallic luster. Gift wrapping, etc.
    Tape Thickness (mm)  0.045  Tape Width (mm)  18  Adhesive Strength (N/10mm)  3.97  Tape Length (m)  30  Tensile Strength (N/10mm)  41.4  Elongation (%)  78  Main Application  For packing  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type  Base Material  Vapor deposition polyester 
    from S$85.99
    Min. 2 days
  23. PE walif tape for packaging # 670E
    RINREI TAPE PE walif tape for packaging # 670E
    Strong against water, thin and easy to cut straight from where you want to cut. The adhesive is a solvent-free type. For packing cardboard boxes, styrofoam, and garbage bags
    Tape Thickness (mm)  0.17  Holding Power (Deviation mm)  0.5  Rewinding Force (N/10mm)  0.5  RoHS directive (corresponding to 10 substances)  Tape Length (m)  25  Elongation (%)  31  Tensile Strength (N/10mm)  36.1  Tape Width (mm)  50  Adhesive Strength (N/10mm)  6.01  Trusco Part No.  855-6022  Recycled paper use mark  Conformity  Main Application  For packing  Base Material  PE Walliff  Adhesive  Synthetic rubber  Color  Transparent  Feature  Water resistant 
    from S$129.90
    Min. 2 days
  24. Skeleton Cloth Adhesive Tapes
    TRUSCO Skeleton Cloth Adhesive Tapes
    Since it is translucent, you can read under the tape. Uses a light and durable cloth. It has good hand-cutting properties and excellent water resistance. You can write with an oil-based pen.
    Tape Thickness (mm)  0.14  Tensile Strength (N/25mm)  100  Tape Length (m)  25  Paper Core diameter (inch)  Adhesive Strength (N/10mm)  3.2  Tensile Strength (N/10mm)  40  Adhesion Strength (N/25mm)  Main Application  For packing  Base Material  Polyethylene cloth  Adhesive  Special acrylic  Color  Translucent 
    Rating:
    90%
    from S$6.49
    Min. 2 days
  25. Film Cloth Tape 185
    NICHIBAN Film Cloth Tape 185
    It can be easily cut straight by hand and packaged neatly. Rewinding is light and work efficiency is improved. Sealing of plastic cardboard. Lightweight packaging.
    Tape Thickness (mm)  0.16  Tape Length (m)  25  Adhesive Strength (N/10mm)  4.2  Tensile Strength (N/10mm)  40  Adhesive  Acrylic  Color  Clear  Main Application  For packing  Base Material  Polyethylene cloth 
    from S$169.90
    Min. 2 days
  26. PE Warif Color Tape for Packaging # 674
    RINREI TAPE PE Warif Color Tape for Packaging # 674
    Strong against water, thin and easy to cut straight from where you want to cut. The adhesive is a solvent-free type. For packing cardboard boxes, styrofoam, and garbage bags
    Tape Thickness (mm)  0.17  Holding Power (Deviation mm)  0.5  Rewinding Force (N/10mm)  0.5  RoHS directive (corresponding to 10 substances)  Tape Length (m)  25  Elongation (%)  31  Tensile Strength (N/10mm)  36.1  Tape Width (mm)  50  Adhesive Strength (N/10mm)  6.01  Main Application  For packing  Base Material  PE Walliff  Adhesive  Synthetic rubber  Feature  Water resistant 
    Rating:
    60%
    from S$159.90
    Min. 2 days
  27. Film cloth tape 184
    NICHIBAN Film cloth tape 184
    It can be easily cut straight by hand, rewinding is light, and work efficiency is improved. There is almost no glue left. Moving work For temporary fixing and fixing of various curing materials. For painting and curing the outer walls of buildings.
    Tape Thickness (mm)  0.16  Tape Length (m)  25  Adhesive Strength (N/10mm)  4.2  Tensile Strength (N/10mm)  40  Adhesive  Acrylic  Color  Green  Base Material  Polyethylene cloth  Main Application  Temporary fixing / fixing, curing 
    from S$169.90
    Min. 2 days
  28. PE walif tape for packaging EF670
    RINREI TAPE PE walif tape for packaging EF670
    Thickness (mm)  0.17  Color  Translucent  Length (m)  50 
    from S$10.99
    Min. 2 days
  29. Cross adhesive tape 2 inch paper tube
    TRUSCO Cross adhesive tape 2 inch paper tube
    Since it is a 2-inch paper tube type, it realizes a 50m roll that could not be wound with a conventional 3-inch paper tube. By buying a 50m roll of 2 inch paper tube, it is more economical than the conventional 3 inch 25m roll x 2 pieces.
    Tensile Strength (N/10mm)  (Vertical / Horizontal) 62/96  Tape Thickness (mm)  0.16  Tear Strength (N)  1.09  Adhesive Strength (N/10mm)  4.9  Number of Yarns per Square Inch (Length /Width)  46/17  Tape Width (mm)  50  Adhesive  Acrylic  Base Material  Polyethylene cloth 
    from S$379.90
    Min. 2 days
  30. Cloth adhesive tape
    TRUSCO Cloth adhesive tape
    It can be cut by hand. Because it uses polyethylene flat yarn, it is thin and light but tough. It has excellent water resistance because it is laminated with polyethylene. You can write letters directly on the tape with oil-based magic. For sealing cardboard. For sealing the mouth of bags. For bu... Read More
    Tape Thickness (mm)  0.16  Tape Length (m)  25  Adhesive Strength (N/10mm)  4.9  Number of Yarns per Square Inch (Length /Width)  46/17  Adhesive  Acrylic  Main Application  For packing and binding  Base Material  Polyethylene cloth  Tensile Strength (N/10mm)  Vertical: 62
    Next: 96 
    Rating:
    80%
    from S$289.90
    Min. 2 days
  31. Cloth adhesive tape
    TRUSCO Cloth adhesive tape
    It has excellent water resistance because it is laminated with polyethylene. You can write letters with oil-based magic. A thin and light cloth tape using polyethylene flat yarn.
    Tensile Strength (N/25mm)  (Vertical / Horizontal) 155/240  Tensile Strength (N/10mm)  (Vertical / Horizontal) 62/96  Tape Thickness (mm)  0.16  Tear Strength (N)  1.09  Core Diameter (inch)  1.5  Tape Length (m)  10  Adhesion Strength (N/25mm)  12.25  Core Diameter (mm)  38  Adhesive Strength (N/10mm)  4.9 (to stainless steel)  Trusco Part No.  415-4461  Number of Yarns per Square Inch (Length /Width)  46/17  Tape Width (mm)  50  Mass (g)  82  Adhesive  Acrylic  Color  Clear  Base Material  Polyethylene cloth  Feature  water resistant 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  32. Cloth adhesive tape (thin type)
    TRUSCO Cloth adhesive tape (thin type)
    Since the thickness is as thin as 0.09 mm, it is a cross tape with good adhesiveness to the corners when packing. We use a cloth that is light and easy to cut. Since it is translucent, you can read under the tape. You can write letters with oil-based magic.
    Tape Thickness (mm)  0.09  Mass (g)  230  Tensile Strength (N/10mm)  26.7  Paper Core diameter (inch)  Adhesive Strength (N/10mm)  3.4  Trusco Part No.  474-8841  Tape Length (m)  50  Tape Width (mm)  50  Specification  Can be cut by hand  Main Application  For packing  Color  Translucent 
    from S$10.99
    Min. 2 days
  33. PE walif tape EF670 for packaging
    RINREI TAPE PE walif tape EF670 for packaging
    Solvent-free adhesive type. Uses a green mark certified paper tube. It is strong against water and can be cut straight from where you want to cut it. For light to heavy packing
    Tape Thickness (mm)  0.17  Rewinding Force (N/10mm)  0.5  Holding Power (Deviation mm)  0.5  RoHS directive (corresponding to 10 substances)  Elongation (%)  31  Tensile Strength (N/10mm)  36.1  Tape Length (m)  50  Adhesive Strength (N/10mm)  6.01  Recycled paper use mark  Conformity  Main Application  For packing  Base Material  PE Walliff  Adhesive  Synthetic rubber  Color  Transparent  Feature  Water resistant 
    from S$299.90
    Min. 6 days
  34. PE walif tape EF671H for packaging
    RINREI TAPE PE walif tape EF671H for packaging
    Solvent-free adhesive type. Uses a green mark certified paper tube. It is strong against water and can be cut straight from where you want to cut it. For light to heavy packing
    Tape Thickness (mm)  0.16  Rewinding Force (N/10mm)  0.5  Holding Power (Deviation mm)  0.5  Elongation (%)  30  Tensile Strength (N/10mm)  36.3  Adhesive Strength (N/10mm)  5.48  Tape Length (m)  50  Color  Brown  Recycled paper use mark  Conformity  Main Application  For packing  Base Material  PE Walliff  Adhesive  Synthetic rubber  Feature  Water resistant 
    from S$279.90
    Min. 6 days
  35. PE walif tape for packaging EF671
    RINREI TAPE PE walif tape for packaging EF671
    Thickness (mm)  0.16  Length (m)  50  Color  Brown 
    from S$11.99
    Min. 2 days
  36. New cloth tape
    Denka New cloth tape
    It can be cut straight without the need for a cutter. It can be overlaid and letters can be written. It also has excellent water resistance. For cardboard packing
    Holding power (mm / 60min)  0.0  Tape Thickness (mm)  0.162  Rewinding Force (N/10mm)  0.9  Elongation (%)  27  Tensile Strength (N/10mm)  44  Adhesive Strength (N/10mm)  5.9  Main Application  For packing  Base Material  PE cloth + special PE  Adhesive  Rubber  Feature  water resistant 
    from S$469.90
    Min. 4 days
  37. Convenient tape
    Matsuura Industry Convenient tape
    Convenient tape that can be cut by hand and peeled off later As temporary fixing, bundling, display, simple repair tape
    Tape Thickness (mm)  0.15  Tensile Strength (N/25mm)  100  Length (m)  25  Width (mm)  50  Adhesion Strength (N/25mm)  Adhesive  Acrylic  Recycled paper use mark  Conformity  Base Material  Polyethylene cloth  Color  White translucent 
    from S$7.99
    Min. 8 days
  38. 50mmx50m transparent cloth tape
    ESCO 50mmx50m transparent cloth tape
    It is translucent and the characters can be seen through. Excellent low temperature practical performance. Characters can be written. Anti-slip type.
    Tape Thickness (mm)  0.145  Tape Length (m)  50  Tape Width (mm)  50  Core Diameter (mm)  76 (3 inches)  Esco Part No.  EA944NA-30  Color  Translucent 
    from S$16.99
    Min. 6 days
  39. Supple cloth tape
    Denka Supple cloth tape
    Uses a thin and supple PET base material. It fits the adherend and has good sharpness. For cardboard packing
    Holding power (mm / 60min)  0.0  Tape Thickness (mm)  0.163  Rewinding Force (N/10mm)  1.3  Elongation (%)  15  Tape Length (m)  50  Tensile Strength (N/10mm)  58  Adhesive Strength (N/10mm)  6.0  Main Application  For packing  Base Material  PET cloth  Adhesive  Rubber 
    from S$559.90
    Min. 4 days
  40. Cloth tape # 600J
    Sekisui Techno Molding Cloth tape # 600J
    It is a cloth tape that has excellent cost performance, is supple, and is durable and easy to use.
    Tape Thickness (mm)  0.19  Length (m)  25  Tape Length (m)  25  Adhesive Force  3.30N/10mm  Tensile Strength  36.5N/10mm  2018 Trusco page  6 1880  Color  Cardboard 
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction