Industrial Kitchen Fixtures & Supplies
Store fixtures / equipment refers to displays, tools, accounting, and slips necessary for sales promotion activities in restaurants, general stores, and clothing stores. Fixtures and fixtures are necessary items to enhance the products you handle. From simple hangers to antique umbrella stands and tabletop display items, we have a variety of goods tailored to the atmosphere of the store to help create an attractive space. When dealing with gift items, it is useful to have a paper bag made of kraft paper, a cardboard box, and transparent cellophane.
Other Related Pages
- MonotaRO Plastic Bag Milky WhiteA shopping bag that can be used in various situations such as stores and offices. It is a milky white type that makes it difficult to see the contents. Comes with a convenient hole that can be hung on a hook at the store. There is a perforation between the hook hole and the main body, so if you h... Read MoreMaterial HDPE (high density polyethylene) Color Milky white Type Surface embossing
- MonotaRO Translucent Plastic BagsA shopping bag that can be used in various situations such as stores and offices. It is a semi-transparent type. Comes with a convenient hole that can be hung on a hook at the store. There is a perforation between the hook hole and the main body, so if you hang it on the hook and pull the main bo... Read MoreMaterial HDPE (high density polyethylene) Type Surface embossing Color Translucent
- SHIMOJIMA Plastic Bags (Milky White)Material HDP milk white Color Milky white Type Shopping bag
- HEIKO Square Bottom BagA paper bag with a wide gusset.Type paper bag
- MonotaRO Thermal roll paper for cash registerRoll paper for cash register. It comes in a plastic bag to prevent paper burns. For cash register *Avoid places with high temperature and humidity, or places exposed to direct sunlight. * Please note that the recording part may be discolored if it comes into contact with the following objects. (T... Read MorePaper Thickness (mm) 0.075 Core Diameter (mm) 12 Length (m) 63 Outer Diameter (mm) 80 Material Thermal paper Color White
- ROYAL Channel Support* The working load varies depending on the support and shelf support used.Thickness (mm) 2.0 Color Chrome Finish Chrome Material Steel profile material (chrome)
- ROYAL Wood bracket A-32 / A-33Wooden metal fittings for slit hole-mounted shelf installation system. Please purchase on the left and right. For horizontal wooden shelves * The weight of the shelf support varies depending on the mating pillar. Please select the appropriate product from the design stage in consideration of the ... Read MoreThickness (mm) 2.6 Finish Chrome Material Steel special steel
- MonotaRO Shopping BasketIt is a sturdy shopping basket. For shopping at supermarkets. * Do not put anything heavier than necessary inside.Nesting Height (mm) 22 Capacity (L) 29 Inner Dimensions (width W x depth D x height H) (mm) 340×220×230 Outer Dimensions, Width W x Depth D x Height H (mm) 465×346×247 Mass (g) 680 Material PP (with antistatic agent)
- SHIMOJIMA Plastic Bags (Semi Transparent)Color Natural Type Shopping bag
- SATO HOLDINGS SP LabelLabel for SP handler bellerLabel Size, per Sheet (mm) 12.0 × 21.6
- MonotaRO Telescopic pole for climbingStandard 3m size! Two-stage telescopic type! The attachment part of the horizontal bar (kanzashi) rotates according to the wind direction. For creating stores in the restaurant and sales businesses using the streamers. For service information and menu information. * The horizontal bar (kanzashi) ... Read MoreHorizontal Bar (mm) 850 Overall Length (mm) 1600~3000 Material Pipe (steel + polyethylene coating)
- No Brand Paper HandbagPlain specifications that can be used for any purpose.
- HEIKO White BoxMainly small sizes that can accommodate small items such as mugs, glasses, and ashtrays.Color White Material White E flute cardboard
- MonotaRO Partition plate Transparent PET 1.0mm thicknessA transparent partition plate made of durable PET resin. The four corners are rounded and rounded. As a partition plate for store displays and shelf displays. * Please refrain from using it for any other purpose. * Please do not use in high temperature places. * Do not place near fire as it is da... Read MoreMaterial PET Dimension b (mm) 100 Thickness (mm) 1 Color Transparent Dimension a (mm) 50
- MonotaRO Cooler bag made of aluminumA soft aluminum cooler bag that can be used easily. You can use it with an ice pack. With a shoulder strap, it is convenient to carry. Only the 30L capacity type has a handle. When not in use, it can be stored compactly with the included folding belt. Put an ice pack in a cooler bag. * Do not use... Read More
- YAZAWA Both clipsIt can be used by sandwiching it in various places. Convenient for posting POP.
- HEIKO Natural Cardboard BoxIt is a box with a simple texture using durable materials. Not only for packing, but also for gifts and storage.
- SEKISEI Sign stand (one side)Ideal for restaurant menus, store POP, and various information boards. A single-sided / double-sided sign stand that makes the contents look vivid. Great for shop displays.Material acrylic resin Thickness (mm) 1.7
- SATO HOLDINGS SP LabelerCompatible with all perforated labels. Lightweight and compact, your arms will not get tired while working. Perforated labels from other companies can now be used, expanding the range of use. Handler Beller's standard machine, the world's bestseller. You can use the so-called punch label.... Read MoreNumber of Tiers 1 Number of Labels (per roll) 1000 Mass (g) 270
- CREW'S Acrylic BoxSince it uses thick acrylic, it has a high-class feel and is well made. Since it is a pentahedron with one side open, you can freely arrange it by covering it with a product and displaying it, or turning the opening sideways to make a CD rack, and there are many ways to use it.Thickness (mm) 3 Material Acrylic Type Pentahedron
- SATO HOLDINGS Ink Roller (PB-1, SP, SA Common Black)Ink roller for handler beller (Harikko, SP)
- HEIKO Clear BoxA highly transparent case made of PVC. It is an assembled type with separate body and lid. It is a size that can hold about 100 ordinary business cards. It is also recommended as a gift for accessories and small items.Inner Dimensions, Diameter x Height H (Φmm × mm) - Material PVC
- Just Corp. Grip pop standA floor stand that is easy to assemble. It can be attached to the position where you want to attach a horizontal bar to the grip processed part. * You can add as many POPs as you like by adding a horizontal bar for the grip pop stand (sold separately).Mass (kg) 1.7 Elastic Expansion Range (cm) 130~240 Outer Dia. x Inner Dia. (Φmm) 16×13 Dimension (mm) Iron plate: 300 × 200 Material Steel, resin coating
- MonotaRO Menu Board Double-sided Black ChalkboardIt is a foldable double-sided A-type menu board! You can use magnets to find notices! Lock with metal fittings on both ends to prevent falls! Letters can be erased with a water wipe! For creating stores in the restaurant and sales businesses. For service information and menu information. *Please ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) (When folded) 450 x 40 x 1030 Dimensions at Use, Width W x Depth D1 x Height H1 (mm) 450×385×1015 Board (L x W) (mm) 835×380 Mass (kg) About 4.41 Color Black Type For blackboard markers
- CAPTAIN STAG Insect Catching Net CompactDimensions, Width W x Length L (mm) 285×900~1330
- MonotaRO Poster panel Aluminum one-push plug-in typeA lightweight and thin aluminum frame. To open and close the frame, push it to the resin corner without using screws with a pen tip and remove it! Just insert it when installing! For notices in retail stores, restaurants, restaurants, stores, offices, factories, etc. * This product is for indoor ... Read MoreThickness (mm) 12 Included Accessories Hanging ring and instruction manual Color (Frame) Silver
- HEADS Plain brown gift boxIt is a simple plain box with a solid thickness. We offer a wide variety of sizes so that you can use it for various purposes.Thickness (mm) 1.5 Material recycled paper
- Tomoya PS divider*Due to the characteristics of the material, this product may have small scratches or scratches due to contact between products, but please note that this is not a defect. *Since this product is manufactured by injection molding, there are 2 to 3 gate openings for injecting resin into the mold at... Read MoreThickness (mm) t1.2 Material PS
- No Brand Transparent BagA transparent vinyl chloride handbag. Since it is resistant to moisture, it can be widely used for carrying swimwear, carrying uncleared items at the time of sale, and personal belongings of the clerk at the sales floor.
- HEIKO Oil Resistant Square Bottom BagAn oil-resistant square bottom bag that can be safely used for foods containing oil such as donuts and fried foods. For packaging fried foods, etc.
- SANKEI Phi wrapping clothFuroshiki made of thin polypropylene non-woven fabric. There is a moderate sense of sheerness and gently wraps the item.Material PP non-woven fabric
- KAKUKEI Drawstring bag with non-woven ribbon (with gusset)You can easily wrap by pulling both ends of the ribbon. It is a double bag of non-woven fabric of different colors. * Color may transfer due to water wetting or rubbing. * Due to the characteristics of the product, the displayed size may differ slightly.Specification Ribbon thread with bottom gusset
- Hikari Interior meshA wealth of items to keep your kitchen tidy. Material: Iron wire / epoxy powder coating Net part pitch: 50mmMaterial Steel
- HEIKO Handbag Paper Bag 25 Charm Bag Flat HandleThe most versatile, plain white handbag. Recommended size for 2 loaves of bread. We use bleached kraft paper with a matte surface. Since the string does not pop out when not in use, it is a flat string type that is easy on inventory space. Hand string: Flat string white
- HEADS Plain Smart Box / CraftEasy to assemble, plain box. There are various ways to use it, such as inner boxes that protect products, wrapping boxes, and shipping boxes. We offer a wide variety of sizes so that you can use it for various purposes.Thickness (mm) 1.5 Color Craft Material recycled paper
- HEIKO Crystal Box (Caramel Type)A gift box made of transparent material that allows you to show the contents. It is effective to spread packing etc. and pack gifts and products. Assembly typeMaterial PVC
- HEIKO White Plain Regular-use BoxIt is a type in which the lid and the main body are integrated.Paper Thickness (g/m2) 350 Material Back white card paper Color White
- PEARL METAL Cool storage + PET bottle cooler for both 500 and 600 mLA 500ml / 600ml PET bottle can be put in as it is. For keeping PET bottles cold. Excellent cold insulation effect with vacuum double structure.Mass (g) 305 Capacity (mL) 500・600 Dimensions, Width W x Depth D x Height H (mm) 95×85×205
- MonotaRO Cushion automatic expansion typeAir is automatically introduced just by opening the valve. It is a cushion that is comfortable to sit on with urethane foam with a thickness of about 25 mm. After use, it can be deflated and stored compactly. As a cushion for outdoor activities and outdoor events * Do not use on the side of fire.... Read MoreDimension (mm) (Approx.) 420 x 320 x thickness 25 Dimensions when Folded (mm) (Approx.) Outer diameter 60 x Length 320 Color Blue Material Mattress / polyester, polyurethane foam
Filter by categories