Restaurant & Shop Supplies
Other Related Pages
- MonotaRO Thermal roll paper for cash registerRoll paper for cash register. It comes in a plastic bag to prevent paper burns. For cash register *Avoid places with high temperature and humidity, or places exposed to direct sunlight. * Please note that the recording part may be discolored if it comes into contact with the following objects. (T... Read MorePaper Thickness (mm) 0.075 Core Diameter (mm) 12 Length (m) 63 Outer Diameter (mm) 80 Material Thermal paper Color White
- MonotaRO Shopping BasketIt is a sturdy shopping basket. For shopping at supermarkets. * Do not put anything heavier than necessary inside.Nesting Height (mm) 22 Capacity (L) 29 Inner Dimensions (width W x depth D x height H) (mm) 340×220×230 Outer Dimensions, Width W x Depth D x Height H (mm) 465×346×247 Mass (g) 680 Material PP (with antistatic agent)
- SATO HOLDINGS SP LabelLabel for SP handler bellerLabel Size, per Sheet (mm) 12.0 × 21.6
- SATO HOLDINGS SP LabelerCompatible with all perforated labels. Lightweight and compact, your arms will not get tired while working. Perforated labels from other companies can now be used, expanding the range of use. Handler Beller's standard machine, the world's bestseller. You can use the so-called punch label.... Read MoreNumber of Tiers 1 Number of Labels (per roll) 1000 Mass (g) 270
- SATO HOLDINGS Ink Roller (PB-1, SP, SA Common Black)Ink roller for handler beller (Harikko, SP)
- No Brand Transparent BagA transparent vinyl chloride handbag. Since it is resistant to moisture, it can be widely used for carrying swimwear, carrying uncleared items at the time of sale, and personal belongings of the clerk at the sales floor.
- OPEN INDUSTRIES Polystyrene number tagIntroducing black that can be used for a wide range of purposes! At shops, hotels, inns, etc.Dimensions, Width W x Depth D x Height H (mm) 31×46×2.5 Hole Diameter (Φmm) 4 Act on Promoting Green Procurement Conformity Material Recycled styrene
- brother (Brother Industries) RD roll Precut paper labelAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Paper Thermal paperfrom S$109.90Min. 2 days
- OPEN INDUSTRIES coin purseWith a partition for every 10 coins, it is easy to calculate the number of coins. 1-500 yen Each 50 sheets can be stored.Mass (g) 135 Dimensions, Width W x Depth D x Height H (mm) 150×125×32 Trusco Part No. 433-3390 Specification Antibacterial processing Material (Main Unit) PP
- Tomoya Donation BoxA convenient BOX that can be used for multiple purposes. It can be assembled easily and quickly without the need for gluing or tape application. Since it is plain white, you can attach media stickers and decorate illustrations and messages. There is a Φ90 round hole for the large lottery box. A l... Read MoreMaterial Corrugated white E stage Color Plain white
- Tomoya Styrol number tag (plain)You can use it by writing with magic or sticking a sticker to replace the lost number.Material Styrene
- AIM Bell Dinner BellIt is a push type bell. Recommended for calling at the front desk.Dimension (mm) 78×H60 Type Push type Material Steelfrom S$14.99Min. 2 days
- Engels Coin storage container Coin stocker setEach coin can hold 50 coins. With a scale that allows you to check the balance at a glance.TKG Part No. (2017) 6-2379-0901 TKG Part No. 8-2544-1201from S$13.99Min. 2 days
- Daikoku Industry Accounting form for yakiniku restaurant Copy 14 lines (no perforation)Dimension (mm) 90×210 Type Copy Specification No Nofrom S$189.90Min. 2 days
- Asahiya Coin storage box universal typeVery convenient for storing, accounting, and carrying coins! Using a coin storage box will make the storage and distribution of coins faster, safer and more reliable. It has already been adopted by more than 2000 customers nationwide, including banks and mass retailers. The color of the partition... Read MoreNumber of Storage (Each denomination) 20 20 rows 10 rows Included Accessories 1 divider (peach) Dimensions, Width W x Depth D x Height H (mm) 310×116×56 Material (Main Unit) Polycarbonatefrom S$38.99Min. 2 days
- Yokohama Display Museum Fresh green mix bundleWidth (cm) 17 Overall Length (cm) 28 Color Green Material PE, ironfrom S$7.69Min. 7 days
- NICHIBAN SHO-HAN Labeler Kozuchi R-04Lightweight and tough body made of reinforced plastic. Label loading and threading can be done with one touch. Price display of supermarkets and retail stores, deadline display of food processing industry, etc.Suitable for SHK-IJR04 Number of Digits 5-digitfrom S$229.90Min. 4 days
- Yokohama Display Museum SmiluxMaterial Polyester PE iron Dimension (Φmm) Leaves: 1 to 1.6 Overall Length (cm) 42 Length (cm) Leaves: 2-3from S$1.99Min. 10 days
- Yokohama Display Museum Spatifiram potMass (g) 1060 Material Polyester PE PS Iron Paper Stone Pottery Size (cm) Φ16 × H13.5 × Length 58 × Width 45.5from S$76.99Min. 10 days
- Yokohama Display Museum DoodanOverall Length (cm) 97 Leaf (cm) Diameter 4 to 8.5 Color Green Material Polyester, PE, ironfrom S$14.99Min. 7 days
- Yokohama Display Museum Single ranunculusOverall Length (cm) 47 Flower diameter (cm) 9 Material Polyester, PE, iron, PAfrom S$4.69Min. 7 days
- Yokohama Display Museum AnthrumMaterial Polyester, PE, PVC, iron Flower length (cm) 17×12 Overall Length (cm) 73from S$6.39Min. 7 days
- Yokohama Display Museum eucalyptusdiameter (cm) Leaves: 1.5 Material Polyester PE iron Overall Length (cm) 33from S$1.59Min. 10 days
- Kyoei Plastic Safety, crime prevention, garage mirror standIt is a security mirror. You can see what you can't see. Eliminate blind spots and increase safety confirmation and crime prevention effects. The position of the holes of the wood screws is not evenly divided to correspond to the narrow wall surface of the width. Please install it at the exit... Read MoreCurved surface R (mm) 120 Overall Length (mm) 170 Recycled paper use mark Conformityfrom S$43.99Min. 6 days
- FK System Low Cost Thermal Receipt PrinterThe model PRP-250 has undergone a new model change. Compatible with 58mm roll paper (centered). Of course, it is also compatible with 80 mm wide roll paper. The upper housing part has changed from glossy black to matte black, making it difficult for fingerprints to stick and stains to be less not... Read MoreStorage Temperature Range (℃) -10~60 Paper Thickness (mm) 0.06~0.08 Operating Temperature Range (℃) 0~45 Operating Humidity (%) 10 to 80 (no condensation) Storage Humidity (%) 10 to 90 (no condensation) Mass (g) 1400 (excluding cable) External Dimensions (Depth D x Width W x Height H) (mm) 183.5×140×126 Printing Speed 200mm/sec Input Power 24VDC/2.0A Resolution 576dots / line or 512dots / line Maximum Width to Print (mm) 72 Roll diameter (mm) 83 Power Supply AC adapter Standard FCC / CE / WEEE Printing Method Thermal line Included Accessories USB printer cable, AC adapter Color White & blackfrom S$489.90Min. 2 days
- Yokohama Display Museum Charlotte ranunculusOverall Length (cm) 53 Flower diameter (cm) 10.5 Material Polyester PE Iron PSfrom S$6.69Min. 10 days
- DULTON 8 PARTITION WOODEN BOXAntique-style wooden parts case * Processing to give an antique texture (scratches on the surface of the main body, faint paint and printing, etc.) has been applied. * Because it is a natural wood, there are individual differences in grain and color. Please understand it as a characteristic of th... Read MoreWidth (mm) 170 Length (mm) 325 Height (mm) 40 Material Natural woodfrom S$27.99Min. 11 days
- SHIMBI Shinbi Walnut Pen Stand (2 pcs)TKG Part No. (2017) 6-2235-1201 Dimensions, Height x Width (mm) 65×195 TKG Part No. 8-2423-1101 Material Base / Wurnut, Pen / Steelfrom S$99.90Min. 6 days
- HEADS Wood BOX / SolidA simple and easy-to-use wood box made of paulownia material. You can change various events and illustrations by using the hanging paper. With inner cup.Material Paulownia, PVC [transparent] Specification With inner cup Thickness (mm) 0.8from S$29.99Min. 5 days
- POSH LIVING Peony bushIt is an artificial flower with an elegant impression.Material Polyester / PVC / wire Length (cm) 50from S$39.99Min. 4 days
- MonotaRO Shopping basket Lightweight typeA lightweight and easy-to-use standard shopping basket. For shopping at supermarkets. * Do not put anything heavier than necessary inside.Dimension (mm) (Inner bottom) 406 x 266 Nesting Height (mm) 18 Capacity (L) 28 Inner Dimensions (width W x depth D x height H) (mm) 470×328×221 Mass (g) 504 Outer Dimensions, Width W x Depth D x Height H (mm) 516×360×253 Color Gray Material PP
- KOKUYO Thermal roll paper for handy terminalIt prints clearly, has excellent water resistance, and can be stored for a long time. Compatible with major handy terminals.Paper Thickness (g/m2) 58・0.06mm Material Thermal paper Specification Without core Hole Diameter (Φmm) 8
- BUSICOM Thermal roll paper for mobile printersWidth (mm) 58 RoHS directive (corresponding to 10 substances) Correspondence Type Thermal paper
- MonotaRO coin purseAll types of coins are lined up, making it easy to calculate the number of coins. From the left, 50 yen each of 1 yen, 5 yen, 10 yen, 50 yen, 100 yen, and 500 yen will be included. With a partition for every 10 sheets. There is also a monetary amount display that you can see at a glance. For stor... Read MoreDimensions, Width W x Depth D x Height H (mm) (Approximately) 149 x 123 x 32 Number of Storage (sheets) 50 for each (1 to 500 yen) Mass (g) About 100 Material PP
Filter by categories