All Category

Signboards & Display Related Supplies

View : Grid List
Filter

Items 1 - 40 of 12508

Set Ascending Direction
  1. Telescopic pole for climbing
    MonotaRO Telescopic pole for climbing
    Standard 3m size! Two-stage telescopic type! The attachment part of the horizontal bar (kanzashi) rotates according to the wind direction. For creating stores in the restaurant and sales businesses using the streamers. For service information and menu information. * The horizontal bar (kanzashi) ... Read More
    Horizontal Bar (mm)  850  Overall Length (mm)  1600~3000  Material  Pipe (steel + polyethylene coating) 
    Rating:
    81%
    from S$9.59
    Min. 2 days
  2. Both clips
    YAZAWA Both clips
    It can be used by sandwiching it in various places. Convenient for posting POP.
    Rating:
    86%
    from S$8.49
    Min. 2 days
  3. Sign stand (one side)
    SEKISEI Sign stand (one side)
    Ideal for restaurant menus, store POP, and various information boards. A single-sided / double-sided sign stand that makes the contents look vivid. Great for shop displays.
    Material  acrylic resin  Thickness (mm)  1.7 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  4. Grip pop stand
    Just Corp. Grip pop stand
    A floor stand that is easy to assemble. It can be attached to the position where you want to attach a horizontal bar to the grip processed part. * You can add as many POPs as you like by adding a horizontal bar for the grip pop stand (sold separately).
    Mass (kg)  1.7  Elastic Expansion Range (cm)  130~240  Outer Dia. x Inner Dia. (Φmm)  16×13  Dimension (mm)  Iron plate: 300 × 200  Material  Steel, resin coating 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  5. Menu Board Double-sided Black Chalkboard
    MonotaRO Menu Board Double-sided Black Chalkboard
    It is a foldable double-sided A-type menu board! You can use magnets to find notices! Lock with metal fittings on both ends to prevent falls! Letters can be erased with a water wipe! For creating stores in the restaurant and sales businesses. For service information and menu information. * Please... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  (When folded) 450 x 40 x 1030  Dimensions at Use, Width W x Depth D1 x Height H1 (mm)  450×385×1015  Board (L x W) (mm)  835×380  Mass (kg)  About 4.41  Color  Black  Type  For blackboard markers 
    Rating:
    95%
    from S$79.99
    Min. 2 days
  6. Poster panel Aluminum one-push plug-in type
    MonotaRO Poster panel Aluminum one-push plug-in type
    A lightweight and thin aluminum frame. To open and close the frame, push it to the resin corner without using screws with a pen tip and remove it! Just insert it when installing! For notices in retail stores, restaurants, restaurants, stores, offices, factories, etc. * This product is for indoor ... Read More
    Thickness (mm)  12  Included Accessories  Hanging ring and instruction manual  Color (Frame)  Silver 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  7. Pole with pedestal for climbing
    Just Corp. Pole with pedestal for climbing
    It is a pole for climbing. Easy to install as it is a type with a one-touch pedestal. * Please check the size of the pole carefully before selecting.
    Color  White  Mass (g)  Base: 50 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  8. Catalog case
    Tomoya Catalog case
    Material  PC 
    from S$2.69
    Min. 2 days
  9. Sign Holder T-Type 2-Sided
    HEIKO Sign Holder T-Type 2-Sided
    It can be used for various purposes such as photos, price cards, POP cards, and leaflets. A highly transparent acrylic sign holder that makes menus and printed materials look beautiful. It is also ideal for restaurants such as cafes and restaurants, and POP for interior and apparel shops. We have... Read More
    Material  acrylic resin 
    from S$4.99
    Min. 2 days
  10. PET multi-card holder
    Tomoya PET multi-card holder
    Material  Body: PET transparent 0.5mm three fold  Included Accessories  With 5 sheets of middle paper 
    from S$3.09
    Min. 2 days
  11. Half-length goodwill Cotton linen
    Sun Marchen Half-length goodwill Cotton linen
    * Goodwill sticks are sold separately.
    Material  65% cotton, 35% hemp 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  12. Strip (with hole, hole)
    SASAGAWA Strip (with hole, hole)
    Length (mm)  (From here) 210  Dimensions, H x W (mm)  262×54  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  From here  Material  High-quality paper 
    from S$11.99
    Min. 2 days
  13. Lifting pole 3m stainless steel pole Φ22
    Tomoya Lifting pole 3m stainless steel pole Φ22
    Dimension (mm)  Horizontal bar: 850, Φ22  Overall Length (m)  L1.6~3 
    Rating:
    100%
    from S$18.99
    Min. 5 days
  14. Horizontal type for both sides of sign holder
    CREW'S Horizontal type for both sides of sign holder
    As a guide board, it is an acrylic sign holder that clearly shows menus and printed materials that you want to appeal to. You can put price cards, POP cards, product PR cards, etc. for products displayed in stores with simple instructions. It is also used as an information board next to the cash ... Read More
    from S$4.79
    Min. 2 days
  15. Rakpane
    Tomoya Rakpane
    Frame (mm)  Width 9 and thickness 24.5 
    from S$27.99
    Min. 5 days
  16. Paper brochure stand (hook hole)
    Just Corp. Paper brochure stand (hook hole)
    A paper assembly stand that holds A4 tri-fold size pamphlets and leaflets. It is an affordable price. Since it has a hook hole, it can be hung on the wall. Contains about 120 0.08 mm (coat 90) leaflets. It is a type that does not come off the bottom (hell bottom). Please use it for displaying cat... Read More
    Material  Card B450g back white  Folder Thickness (mm)  40  Type  Ready-made design  Width (mm)  110  Height (mm)  (Front) 130-80, (back) 210  Suitable Size  Tri-fold / A4 vertical / postcard 
    from S$24.99
    Min. 2 days
  17. Red and White Tape Made of Vinyl Red and White Tape
    AS ONE Red and White Tape Made of Vinyl Red and White Tape
    As ONE Part Number  61-7257-50  Size  7.5cm width x 90m roll  Material  Made of vinyl 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  18. Catalog case stand clear
    SHIMBI Catalog case stand clear
    Material (Main Unit)  PS 
    from S$8.39
    Min. 2 days
  19. 4m telescopic sun pole
    HATTORI (Tsuruhata) 4m telescopic sun pole
    It is a standard type pole of aluminum pole.
    Minimum Length (mm)  1200  Diameter (mm)  34  Number of Tiers  Maximum Length (mm)  4000  Specification  Free size adjustment 
    from S$139.90
    Min. 5 days
  20. Lightweight Wooden Poster Panel (UV Block) Natural
    AS ONE Lightweight Wooden Poster Panel (UV Block) Natural
    * We do not deliver to private homes (detached houses / apartments).
    Specification  With hanging brackets and strings  Material  flame 
    from S$23.99
    Min. 18 days
  21. _OPEN
    Just Corp. _OPEN
    It will be a ready-made banner flag.
    Finish  4-sided heat cut, left chichi  Dimensions (Width W x Height H) (mm)  600×1800  Material  Tetron Ponzi 
    from S$16.99
    Min. 2 days
  22. 5 width goodwill generation Tengu plain
    P.O.P Products Co. 5 width goodwill generation Tengu plain
    Not only does it serve as goodwill on the face of the store, but it also elegantly decorates the store with counter accents and partitions.
    Width (mm)  1750  Height (mm)  500  Type  Cochichi  Material  Cotton  Fabric  Producing cotton 
    from S$76.99
    Min. 2 days
  23. Enamel whiteboard (monthly schedule)
    EBM Enamel whiteboard (monthly schedule)
    Specification  2 vertical pages 
    Rating:
    100%
    from S$219.90
    Min. 4 days
  24. Antique hanging pop board
    Raymay Fujii Antique hanging pop board
    It can be erased with a marker or chalk, and can be wiped with water. The matte finish makes the characters easy to see. Magnets are also OK! For photos and decorations.
    from S$14.99
    Min. 4 days
  25. Eim ring card stand
    AIM Eim ring card stand
    It can be freely cut, bent, and removed according to the application. * Card is not included.
    maker part number  4721600  Dimension (mm)  Φ90×300  Outer Dimensions (mm)  Φ90×H300 
    from S$4.69
    Min. 2 days
  26. Horizontal clip ratchet type
    WAYO Horizontal clip ratchet type
    You can deploy POP anywhere
    Material  Polycarbonate / polyacetal  Dimensions, H x W (mm)  140×80 
    from S$5.99
    Min. 7 days
  27. Round vinyl lantern
    EBM Round vinyl lantern
    Material  Vinyl 
    from S$26.99
    Min. 4 days
  28. Made of red and white rope + acrylic
    SASAGAWA Made of red and white rope + acrylic
    For a congratulations scene. Diameter 8mm x length 10.5m. Made of acrylic. * Red and white curtains are sold separately.
    Diameter (Φmm) x Length (m)  8×10.5  Material  Acrylic fiber  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 5 days
  29. Black board
    Raymay Fujii Black board
    It can be erased with a marker or chalk, and can be wiped with water. The matte finish makes the characters easy to see. Magnets are also OK! For photos and decorations.
    Dimension (mm)  500×1105×750  Type  Antique A type 
    from S$199.90
    Min. 4 days
  30. Food seal crop
    HEIKO Food seal crop
    Manufacturer Product Code  007063750  Dimension (mm)  27×51  Type  Crop  Material  Glossy foil paper 
    from S$4.69
    Min. 4 days
  31. Estel linen 3533 restroom (fan)
    P.O.P Products Co. Estel linen 3533 restroom (fan)
    Dimensions (Width W x Height H) (mm)  840×1450  Material  Polyester  Sign Meaning  Restroom (fan) 
    from S$139.90
    Min. 6 days
  32. Nobori_I will find you!
    Just Corp. Nobori_I will find you!
    Part No.  AM-C-0256  Dimensions (Width W x Height H) (mm)  600×1800  Material  Tetron Ponzi  Specification  4-sided heat cut, left chichi 
    from S$15.99
    Min. 4 days
  33. Bowl shakumaru lantern
    ALPHA Bowl shakumaru lantern
    Three titles have appeared in the big classic lanterns with lively decorations! POP products that can be used in the annual POP "Other Nobori / Goodwill" store! Please use it as a seasonal image or a POP that makes the store lively!
    from S$38.99
    Min. 7 days
  34. Climbing freshly caught! Fresh! Great fishing festival
    P.O.P Products Co. Climbing freshly caught! Fresh! Great fishing festival
    Type  Seafood related 
    from S$29.99
    Min. 8 days
  35. Harepane (Single-sided)
    PLATINUM PEN Harepane (Single-sided)
    The original, long-selling panel that can be pasted, Halle panel. Halle panel is a panel made of very fine polystyrene particles that are low-foamed at a magnification of 14 times and coated with an adhesive. You can easily and beautifully attach posters, works, etc. just by peeling off the thin ... Read More
    Specification  One side glued  Material  polystyrene 
    Rating:
    86%
    from S$9.29
    Min. 2 days
  36. Sign stand (for both sides)
    SEKISEI Sign stand (for both sides)
    Ideal for restaurant menus, store POP, and various information boards. A single-sided / double-sided sign stand that makes the contents look vivid. Great for shop displays.
    Material  acrylic resin 
    Rating:
    93%
    from S$4.39
    Min. 2 days
  37. Holder Clip Clicks Without Magnet
    TRUSCO Holder Clip Clicks Without Magnet
    There are clip type, flat base type, and magnet type according to the object to be sandwiched. The clip uses a stainless spring and has a strong grip. The angle of the joint part can be freely adjusted 360 °. Posting of documents and drawings. Ideal for making notes on office machines and telepho... Read More
    Rating:
    97%
    from S$4.69
    Min. 2 days
  38. Fit frame
    ART PRINT JAPAN Fit frame
    Simple and sharp styling. A light and durable aluminum frame. Exhibition of posters, POPs, photographs, prints, etc.
    Included Accessories  1 string for hanging on the wall  Material (Frame)  Aluminum  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Material  Front: Transparent sheet (PET) 
    Rating:
    78%
    from S$11.99
    Min. 2 days
  39. Climbing pole stand  Made of resin  8L
    MonotaRO Climbing pole stand Made of resin 8L
    Classic water injection type pole stand! For the base of the climbing pole. * Please use it on a horizontal place to prevent it from falling over. *To prevent damage, do not drop or hit. *Order code 41501679 Parts for climbing pole stand (for 8L/11L) are included.
    Inner Dimensions (mm)  (Insertion tube opening) Φ33.6  Mass (kg)  Suitable Pole Outer Diameter (Φmm)  19~23  Height (mm)  350  Width (mm)  350  Tank Capacity (L)  Material  PE (polyethylene) + PP (polypropylene)  Color  White 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  40. Kurunabi
    SHIMOJIMA Kurunabi
    A rotary stopper that prevents the climber from rolling up. For 22 mm diameter poles only
    Manufacturer Product Code  007279290  Suitable Pole Outer Diameter (Φmm)  22 
    Rating:
    94%
    from S$1.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 12508

Set Ascending Direction