A press sheet that prevents double wrinkles and a two-stage lock mechanism that allows you to check wrinkles and twists when setting. The two functions make a difference in the finish. It comes with a convenient storage space for storing small pocket items such as mobile phones, wallets, and keys.
Power Consumption (W) 300 Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.9 Mass (kg) About 6.2 Dimension (mm) Approx. 430 x 400 x 900 Color Dark blue
The basics are simple and pure. Fill your room with fresh air. The simple design that makes the best use of the straight line does not choose the interior of the guest room. The pure color tone that has both cleanliness and warmth is a good impression for everyone. Produce a relaxing hotel life w... Read More
Amenity goods required at the accommodation facility. The cheapest lattice series. Ideal for manga cafes, business hotels, lodging inns, etc. Contains one 2-blade razor.
Amenity goods required at the accommodation facility. The cheapest lattice series. Ideal for manga cafes, business hotels, lodging inns, etc. A set of toothbrush and toothpaste.
Amenity goods required at the accommodation facility. The cheapest lattice series. Ideal for manga cafes, business hotels, lodging inns, etc. Contains one pocket comb.
Amenity goods required at the accommodation facility. The cheapest lattice series. Ideal for manga cafes, business hotels, lodging inns, etc. Contains one slim brush that folds in half.
It is an environmentally friendly product. A set of refillable pump container and outer cover. The detergent comes out in a mousse-like foam, so there is no need to whisk. It is economical because it can be used by diluting the liquid detergent. The inner bottle is made of polyethylene with a sca... Read More
Size (mm) 77×77×177h Capacity (mL) 340 Dishwasher × Color Ivory white
The basics are simple and pure. Fill your room with fresh air. The simple design that makes the best use of the straight line does not choose the interior of the guest room. The pure color tone that has both cleanliness and warmth is a good impression for everyone. Produce a relaxing hotel life w... Read More
A convenient desk mat for holding notes and documents. Recommended not only for guest rooms but also for the front desk. The memo holder part is a magnet specification. You can insert slips and memos.
Outer Dimensions (mm) 453×335 Thickness (mm) 5 Mass (g) 660 RoHS directive (corresponding to 10 substances) Correspondence Material Synthetic leather
Amenity goods required at the accommodation facility. The cheapest lattice series. Ideal for manga cafes, business hotels, lodging inns, etc. A 2-piece set of cotton and cotton swabs.
Set Contents Cotton swab Type Skin care / body care
A towel stocker that can be inserted from the top and taken out from the bottom. When refilling, open the top lid to store it, and when using a towel, you can take it out from below. Approximately 7 face towels can be stored. Wall mounting pins and hooks are not included.
Wall mounting pins and h... Read More
Mass (g) About 200 Dimensions, Width W x Depth D x Height H (mm) About 200 × 110 × 300 Color Ivory Material Polyester, non-woven fabric, paper
A towel stocker that can be inserted from the top and taken out from the bottom. When refilling, open the top lid to store it, and when using a towel, you can take it out from below. Approximately 7 face towels can be stored.
Wall mounting pins and hooks are not included.
Mass (g) About 200 Material Polyester, non-woven fabric, paper Color Brown Dimensions, Width W x Depth D x Height H (mm) About 200 × 110 × 300
Amenity goods required at the accommodation facility. The cheapest lattice series. Ideal for manga cafes, business hotels, lodging inns, etc. Contains 1 disposable sponge.