All Category

Lubrication / Paint / Repair & Adhesives / Welding Supplies

View : Grid List
Filter

Items 1 - 40 of 10643

Set Ascending Direction
  1. Gas Carrying Can Horizontal Type
    MonotaRO Gas Carrying Can Horizontal Type
    Convenient for carrying temporary gasoline. Automobiles, agricultural machinery, generators, brush cutters, chainsaws, etc. * Be sure to ask a "qualified person who handles dangerous goods" at the refueling office to refuel the carrying can. * Do not put more gasoline than the specified... Read More
    Material (Screw)  Aluminum alloy  Material (Main Unit)  Electrogalvanized steel sheet  Included Accessories  Nozzle  Material (Hose)  PE  Surface Treatment  Powder coating  Color  Red  Material (Gasket)  Rubber 
    Rating:
    84%
    from S$39.99
    Min. 2 days
  2. Oil jug long nozzle
    MonotaRO Oil jug long nozzle
    With an ultra-long nozzle with a length of 530 mm, you can easily work in places that were previously difficult to insert. Even long nozzles that are difficult to store after use are equipped with a nozzle holder, so they can be stored compactly without polluting the floor and wasting liquid. Fur... Read More
    Nozzle Length (mm)  530  Material  Polyethylene 
    Rating:
    91%
    from S$8.49
    Min. 2 days
  3. Spatter sheet
    MonotaRO Spatter sheet
    There is no problem of dust and pollution. Welding spark curing sheet, fireproof sheet, flameproof covers * Do not use for anything other than its intended purpose.
    Instantaneous Operating Temperature (℃)  1300  Continuous Use Temperature (℃)  250  Thickness (mm)  About 1.0  Eyelet Inner Diameter (mm)  Φ12 
    Rating:
    84%
    from S$76.99
    Min. 2 days
  4. Spray Bottle for Solvent
    MonotaRO Spray Bottle for Solvent
    You can easily spray the undiluted solution of organic solvent. It is convenient when using a large amount such as parts cleaner. Eliminates the cost and hassle of disposing of aerosol cans. The spray pattern can be adjusted by rotating the cap at the tip of the nozzle, and when the cap is fully ... Read More
    Bottle Diameter (Φmm)  100  Scale  100mL unit  Overall Height (mm)  220  Capacity (mL)  500  Material  Head: PP, Bottle: HDPE, Packing: VITON  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    71%
    from S$5.99
    Min. 2 days
  5. Welding Rod Holder
    MonotaRO Welding Rod Holder
    Welding rod holder used for arc welding. You can easily clip the welding rod. * Be sure to perform maintenance and inspection before use. * Because it is an imported product, there may be some paint peeling or scratches, but there is no problem in using it.
    Welding Current (A)  200  Compatible cable (mm2 22~38  Suitable Welding Rod (mm)  2~5  Wire Connection  Screw 
    Rating:
    78%
    from S$23.99
    Min. 2 days
  6. Torch nozzle cleaning needles
    MonotaRO Torch nozzle cleaning needles
    A crater cleaning needle that is convenient to carry. The cleaning needle can be stored in the main body case. * Do not use for anything other than its intended purpose.
    Rating:
    77%
    from S$7.99
    Min. 2 days
  7. Jet Oiler Baby Type (Lubricant Oil Can)
    FURUPLA Jet Oiler Baby Type (Lubricant Oil Can)
    A soft, thick bottle with excellent resilience. Suitable for water and chemicals as well as oil.
    RoHS directive (corresponding to 10 substances)  Nozzle Length (mm)  120  Material  Polyethylene  Memory  Yes 
    Rating:
    83%
    from S$2.29
    Min. 2 days
  8. [Profesional] Core-Resistant Paint Marker Medium
    Shosekido [Profesional] Core-Resistant Paint Marker Medium
    Color coding such as steel grade is possible. Since it is an opaque oil-based pigment ink, it develops vivid colors even on dark colors. Has excellent light resistance. Has excellent water resistance. It is resistant to changes in the wind and rain and the thermal environment, and is suitable for... Read More
    Length (mm)  142  Line Width (mm)  Type  Ink oil pigment 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  9. Micro Hose
    Yamada Corp. Micro Hose
    If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where it is difficult to lubricate, Please use a suitable nozzle or micro hose. ... Read More
    Regular Pressure (MPa)  (Microhose) 21  Trusco Part No.  112-5737  Type  For hydraulic nipple  Material  Mainly PU  Nozzle Fitting Size  R1/8  Connector Diameter  R1/8 
    Rating:
    86%
    from S$39.99
    Min. 2 days
  10. Straight nozzle for grease gun
    AZ Straight nozzle for grease gun
    You can work reliably even in narrow places. For hydraulic nipples For AZ grease gun only
    Connector Diameter  R1/8 
    Rating:
    83%
    from S$2.69
    Min. 2 days
  11. Grease Gun
    AS ONE Grease Gun
    As ONE Part Number  2-8818-01 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  12. Spray Refiller Easy Refillable Replaceable Type
    MonotaRO Spray Refiller Easy Refillable Replaceable Type
    It can be easily used by simply adding liquid material and injecting compressed air. The nozzle is a 2-way method that can be used in both folded and extended states. The 100mm long nozzle is convenient in narrow places or in deep places. Since it is a liquid material refill type, unlike conventi... Read More
    Nozzle Length (mm)  100  Valve Opening Pressure (kPa)  630  Capacity (mL)  650  Dimensions, Diameter x Height H (Φmm x mm)  70×265 
    Rating:
    57%
    from S$63.99
    Min. 2 days
  13. Minafoam Marumaru Sealant Backup Material
    Sakai Chemical Industry Minafoam Marumaru Sealant Backup Material
    A highly foamed material made from polyethylene and molded into a rod shape by a special technology. It has excellent flexibility and resilience. It is lightweight and has excellent cushioning and elasticity. It has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic an... Read More
    Material  Polyethylene resin 100%  Shape  Round type  Color  White 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  14. Strong core tough paint
    Shosekido Strong core tough paint
    An oil-based marker that can be written on wet areas. Strong core that is hard to crush! Strong in sunlight! Does not flow in water! Can be written on rough asphalt! Can be written on any material without damaging it! Since it is non-xylene, it does not damage or melt the marked parts. (This make... Read More
    Length (mm)  145  Diameter (Φmm)  15  Line Width (mm)  Type  Oil-based 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  15. Cabtire cable for welding
    Fuji Electric Wire (Shikoku) Cabtire cable for welding
    Since natural rubber is used for the sheath, it has excellent flexibility and cold resistance. It is inferior in weather resistance, flame resistance, and oil resistance. The most popular type of annealed copper assembly stranded wire wrapped with insulating tape and covered with natural rubber I... Read More
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  16. DIA Spray Bottle Clear
    FURUPLA DIA Spray Bottle Clear
    As it is a clear bottle, the liquid inside can be seen well. You can switch between fog and direct sunlight with the cap.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    40%
    from S$9.99
    Min. 2 days
  17. TIG Standard Gas Lens Nozzle
    Panasonic Smart Factory Solutions TIG Standard Gas Lens Nozzle
    Rating:
    100%
    from S$15.99
    Min. 2 days
  18. Caulking gun
    aiai Caulking gun
    Cartridge-type filler construction tool.
    Classification of the Hazardous  Non-dangerous goods  Material  Steel 
    Rating:
    80%
    from S$4.89
    Min. 2 days
  19. Plasma Electrode
    Panasonic Smart Factory Solutions Plasma Electrode
    Rating:
    40%
    from S$119.90
    Min. 2 days
  20. GS Metal Gun R
    ABC Trading GS Metal Gun R
    Easy to adjust the discharge amount. Lightweight yet highly reliable structure.
    Overall Height (mm)  160  Trusco Part No.  273-8163  Overall Length (mm)  370  Mass (g)  400  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  21. Grease Gun Coupler (90 °)
    ESCO Grease Gun Coupler (90 °)
    For manual grease guns only. With large and small connectors For hard-to-reach places and sealed bearings
    Dimension (mm)  78×30  Specification  90 ° coupler  Esco Part No.  EA991CN-103  Suitable for  [Grease gun] Connectable to bite coupler 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  22. Caulking nozzle
    INOUE (Inouekougu) Caulking nozzle
    When used by covering the caulking agent nozzle, it fits tightly on the left and right sides to be repaired, and the caulking agent does not squeeze out and is finished cleanly. It saves you the trouble of reworking without the extra caulking agent.
    Rating:
    72%
    from S$7.19
    Min. 2 days
  23. Grease nipple wrench
    LIGHT SEIKI Grease nipple wrench
    Dock the extractor on the nipple wrench
    Length (mm)  125  Included Accessories  Extractor square type  Material  S45C 
    Rating:
    60%
    from S$42.99
    Min. 2 days
  24. PVC welding rod gray
    C.I. TAKIRON PVC welding rod gray
    Rating:
    100%
    from S$88.99
    Min. 2 days
  25. Welding Gauge
    TRUSCO Welding Gauge
    Made of stainless steel and resistant to rust. Robust, light and convenient to carry (with hanging case). It is absolutely necessary to speed up welding work and rationalize quality control. Supports all welding measurements such as general welding, construction, shipbuilding, and bridges.
    Rating:
    100%
    from S$43.99
    Min. 2 days
  26. Cabtire Tire WCT
    FUJI ELECTRIC WIRE INDUSTRIES Cabtire Tire WCT
    The most popular type with insulating tape wrapped around annealed copper assembly stranded wire and covered with natural rubber. Natural rubber sheath cable for lead wires
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  27. Special filling spray can 300mL
    Ribot Special filling spray can 300mL
    A filling spray can for a filling machine dedicated to brakes and parts cleaners. It can be blown upside down.
    Capacity (mL)  300  Trusco Part No.  480-8347  Specification  Upside down injection possible  Feature  Upside down injection possible 
    Rating:
    96%
    from S$45.99
    Min. 2 days
  28. 50mL dedicated gun
    Araldite 50mL dedicated gun
    A dedicated plastic gun that can discharge two-component types at the same time. Adhesion of various metals, plastics, stones, glass, and ceramics exclusively for 50mL. Insulation adhesion and casting of electrical and electronic parts.
    Height H x Length L x Width W (mm)  134×183×55  Mass (g)  290  Trusco Part No.  393-9502  Color  Gray / black  Adhesive Materials  Metal  Classification of the Hazardous  Non-dangerous goods  Main Works  Panel frame, parts, 3D shape 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  29. Electric grease gun (rechargeable) EG400B2
    Yamada Corp. Electric grease gun (rechargeable) EG400B2
    An electric grease gun equipped with a lithium-ion battery. Ideal for grease-up at construction sites and high places. It can be easily carried in the field where there is no power supply or air source, and grease can be continuously applied by operating a switch.
    Hose Length (mm)  1000 (with lock coupler)  Trusco Part No.  152-0757  Overall Length (mm)  379  Mass (g)  Maximum Pressure (MPa)  40  Capacity (mL)  400  Grease Tank Diameter (Φmm)  60.5  Discharge Rate (mL/min)  96  Battery Charger Model  Charger for E-400B2  Battery  E1040B  Classification of the Hazardous  Non-dangerous goods  Connector Thread  Nozzle: Rc1 / 8 
    from S$1,099.00
    Min. 2 days
  30. nax formula algo NO.1 metallic color sample book
    NIPPON PAINT nax formula algo NO.1 metallic color sample book
    nax Formula Argo is a color communication tool that allows you to select original colors that suit each product or plan. It is a color card consisting of 98 metallic colors, 84 solid colors, and more sophisticated discerning colors, 7 ultimate colors and 7 base coats, for a total of 196 colors. P... Read More
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  31. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    A lime titanian welding rod with good welding workability, X-ray performance and mechanical properties. It has excellent workability in all postures and contains a large amount of iron powder in the coating material, so the welding speed is fast, the re-arcability is good, and the work efficiency... Read More
    RoHS directive (corresponding to 10 substances)  Adsorption  120J / energy (example)  Elongation (%)  32 (example)  Yield Point (N/mm2 410 (example)  Tensile Strength (N/mm2 460 (example)  Color  Bar end color: White  Remark  Classification: NK, AB, LR, NV, BV  JIS Standard  Z3211、D4303 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  32. Welding Rod
    AS ONE Welding Rod
    Length (m)  Rod Diameter (Φmm) 
    Rating:
    100%
    from S$9.49
    Min. 3 days
  33. For SK gouging carbon DC
    Shoei Shokai For SK gouging carbon DC
    Gouging rods are used for welding back chipping, groove removal, defect chipping of welds, etc. for steel frames, bridges, shipbuilding, can manufacturing, etc., and for cutting hot water and sprue parts of castings, nest chipping, etc. It may be. This is a carbon electrode rod used in the arc ai... Read More
    Type  General purpose  Overall Length (mm)  355 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  34. CO2 taperless R tip
    Panasonic Smart Factory Solutions CO2 taperless R tip
    Since the wire inlet is small, it prevents foreign matter from entering the inside of the chip and reduces wire welding. Inheriting the highly durable material and high precision machining of the popular R tip. It has excellent durability and is effective in reducing chocolate stops and improving... Read More
    from S$26.99
    Min. 2 days
  35. PVC Welding Rod Transparent
    C.I. TAKIRON PVC Welding Rod Transparent
    from S$109.90
    Min. 7 days
  36. Markal super heat resistant marker paint stick
    LA-CO Markal super heat resistant marker paint stick
    Marking is possible on workpieces in extremely high temperatures. It is resistant to discoloration and deterioration and maintains clear markings for a long period of time. For very hot steel etc.
    Material  Pigment  Ink Color  White  Color  White 
    Rating:
    70%
    from S$4.79
    Min. 2 days
  37. Covering surface for welding Sweat pad
    TRUSCO Covering surface for welding Sweat pad
    A sweat pad for the cover surface for welding.
    Trusco Part No.  415-3146  Mass (g)  12  Type  Covering surface for welding  Suitable Model  TSM20S/TSM25S4 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  38. Water resistant marking chalk
    TRUSCO Water resistant marking chalk
    Works well on particularly wet materials such as steel, glass and PVC pipes. Can be wiped clean with a wet cloth. For writing on water resistant blackboards and green boards for construction. For marking metal plates and building materials during construction. * Cannot be written over oil.
    Mass (g)  19  Material  Synthetic wax, surfactant, pigment  Dimension (mm)  Φ15×100 
    from S$12.99
    Min. 2 days
  39. Magnewelder for welding
    TRUSCO Magnewelder for welding
    Suitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. For temporary holding and temporary assembly work during welding work.
    Dimension (mm)  102×162×16  Attracting Force (N)  147  Trusco Part No.  232-7074  Holding angle (°)  45、90  Mass (g)  560  Specification  Ferrite magnet  Material  SS400 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  40. PVC welding rod ivory
    C.I. TAKIRON PVC welding rod ivory
    from S$94.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 10643

Set Ascending Direction