All Category

Lubrication / Paint / Repair & Adhesives / Welding Supplies

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. GT torch series + CO2 torch + direct type
    Mizuho Sangyo GT torch series + CO2 torch + direct type
    The semi-automatic torch GT / GT2 series has a non-slip handle and is designed to improve workability and ease of grip by hanging your thumb on the handle. In addition, the rear part of the handle (reinforcement part) and the insulating cover bushing have been changed from rubber to springs to re... Read More
    from S$349.90
    Min. 10 days
  2. TIG torch + water cooling type for automatic machines
    Mizuho Sangyo TIG torch + water cooling type for automatic machines
    Water-cooled TIG torch for 500A automatic machines. There are two types of torch body lengths, 152 mm (MT-27A) and 425 mm (MT-27B). Use consumables for heavy work. Tungsten can be replaced from the knob side.
    Rated Current (A)  500  Cable Length (m)  Diameter (Φmm)  Barrel: 35  Tungsten diameter (Φmm)  1.0~6.4 
    from S$2,699.00
    Min. 10 days
  3. TIG torch + air cooling torch
    Mizuho Sangyo TIG torch + air cooling torch
    A water-cooled TIG torch for welding that requires a high capacity of 500A and 100% usage rate. Not only the torch body but also the tip parts are cooled well, so a high output of 500A is possible.
    Mass (g)  409 (excluding P cable)  Tungsten diameter (Φmm)  1.6~6.4  Duty Cycle (%)  100  Rated Current (A)  500  Cable Length (m) 
    from S$1,899.00
    Min. 10 days
  4. Air-cooled separation type + TIG flexible torch (4 points separation)
    Mizuho Sangyo Air-cooled separation type + TIG flexible torch (4 points separation)
    The 4-point separation (assembly) type is an air-cooled flexible torch (150A for WP-150) that consists of four parts: head, coil element, rubber boots, and torch body. Since 7 types of heads can be freely replaced, one torch can be used in many ways. Also, if it is worn or damaged, only that part... Read More
    Tungsten diameter (Φmm)  0.5~4.0  Rated Current (A)  150  Mass (g)  192 (excluding P cable)  Cable Length (m) 
    from S$679.90
    Min. 10 days
  5. CO2 torch + for aluminum welding
    Mizuho Sangyo CO2 torch + for aluminum welding
    The long nozzle and inner tube with improved gas shielding have excellent power supply and supply properties and prevent gas back. It is a specification that supports smooth wire feeding with a resin liner.
    Rated Current (A)  350  Suitable Wire Diameter (Φmm)  1.2  Duty Cycle (%)  MIG:30 
    from S$1,599.00
    Min. 10 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction