Sprays / Oils / Greases
Spray, oil, and grease are used as lubricants to improve lubricity by creating an oil film on the surface of metals and machines, and to prevent squeaking and rusting. The spray type that is easy to use and can be used to aim at the intended location is the mainstream, and is used in a wide range of applications such as household items, bicycles, and power tools. Also included in this category are spray-type cleaners that break down stubborn and dirt adhering to machine chains and brake devices, allowing them to be cleaned efficiently.
Other Related Pages
- MonotaRO Gas Carrying Can Horizontal TypeConvenient for carrying temporary gasoline. Automobiles, agricultural machinery, generators, brush cutters, chainsaws, etc. *Be sure to ask a "person qualified to handle hazardous materials" at the refueling station to refuel the portable can. *Do not put more than the specified amount ... Read MoreIncluded Accessories Nozzle Color Red Material (Main Unit) Electrogalvanized steel sheet Surface Treatment Powder coating Material (Screw) Aluminum alloy Material (Hose) PE Material (Gasket) Rubber
- MonotaRO Oil Dispenser with Long NozzleWith a super long nozzle of 530 mm in length, you can easily work in places that were difficult to reach before. The long nozzle, which is difficult to store after use, also comes with a nozzle holder, so it can be stored compactly and the floor will not be dirty and the liquid will not be wasted... Read MoreMaterial Polyethylene Classification of the Hazardous Non-dangerous goods
- MonotaRO Spray Bottle for SolventYou can easily spray the undiluted solution of organic solvent. It is convenient when using a large amount such as parts cleaner. Eliminates the cost and hassle of disposing of aerosol cans. The spray pattern can be adjusted by rotating the cap at the tip of the nozzle, and when the cap is fully ... Read MoreMaterial Head: PP, Bottle: HDPE, Packing: VITON Scale 100mL unit Bottle Diameter (Φmm) 100 Classification of the Hazardous Non-dangerous goods
- FURUPLA Jet Oiler Baby Type (Lubricant Oil Can)A soft, thick bottle with excellent resilience. Suitable for water and chemicals as well as oil.Material Polyethylene Memory Yes Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondence
- Yamada Corp. Micro HoseIf the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where it is difficult to lubricate, Please use a suitable nozzle or micro hose. ... Read MoreType For hydraulic nipple Regular Pressure (MPa) (Microhose) 21 Classification of the Hazardous Non-dangerous goods
- AZ Straight nozzle for grease gunYou can work reliably even in narrow places. For hydraulic nipples For AZ grease gun onlyConnector Diameter R1/8
- AS ONE Grease GunAs ONE Part Number 2-8818-01 Classification of the Hazardous Non-dangerous goods
- MonotaRO Spray Refiller Easy Refillable Replaceable TypeIt can be easily used by simply adding liquid material and injecting compressed air. The nozzle is a 2-way method that can be used in both folded and extended states. The 100mm long nozzle is convenient in narrow places or in deep places. Since it is a liquid material refill type, unlike conventi... Read MoreValve Opening Pressure (kPa) 630
- FURUPLA DIA Spray Bottle ClearAs it is a clear bottle, the liquid inside can be seen well. You can switch between fog and direct sunlight with the cap.Classification of the Hazardous Non-dangerous goods
- ESCO Grease Gun Coupler (90 °)For manual grease guns only. With large and small connectors For hard-to-reach places and sealed bearingsSpecification 90 ° coupler Classification of the Hazardous Non-dangerous goods
- LIGHT SEIKI Grease nipple wrenchDock the extractor on the nipple wrenchIncluded Accessories Extractor square type Material S45C Classification of the Hazardous Non-dangerous goods
- Ribot Special filling spray can 300mLA filling spray can for a filling machine dedicated to brakes and parts cleaners. It can be blown upside down.Specification Upside down injection possible Classification of the Hazardous Non-dangerous goods Feature Upside down injection possible
- Yamada Corp. Electric grease gun (rechargeable) EG400B2An electric grease gun equipped with a lithium-ion battery. Ideal for grease-up at construction sites and high places. It can be easily carried in the field where there is no power supply or air source, and grease can be continuously applied by operating a switch.Mass (g) 4 Connector Thread Nozzle: Rc1 / 8 Grease Tank Diameter (Φmm) 60.5 Battery E1040B Battery Charger Model Charger for E-400B2 Maximum Pressure (MPa) 40 Classification of the Hazardous Non-dangerous goodsfrom S$1,199.00Min. 2 days
- ESCO 500cc grease pumpClassification of the Hazardous Non-dangerous goods
- ESCO 180ml pump oiler (flexible nozzle steel)Material Steel Capacity (L) 0.18 Nozzle flexible Classification of the Hazardous Non-dangerous goodsfrom S$48.99Min. 2 days
- YAMAZAKI (CONDOR) Sprayer with flexible tubeA sprayer with a tube that can be connected directly to the mouth of a plastic container. Spray spray * Do not use strong acid chemicals, light petroleum, chemicals with strong dissolving power, or solvents.Material Sprayer: PP, Flexible tube: PVC Color Red Mass (g) 146 Classification of the Hazardous Non-dangerous goods
- EPOCA TEC-ONE1000 VITONEquipped with a strong chemical resistant tank and a gasket of Baitton rubber [[(R)]], it is a spray for professionals with excellent acid resistance and weather resistance. It can be adjusted from mist to jet. Ideal for automobile-related work and outdoor use. For cleaning work related to automo... Read MoreMass (g) 399 Classification of the Hazardous Non-dangerous goods 2018 Trusco page 10 0822
- ESCO 337mm grease gun nozzleNozzle for EA991CF, CF-8 / -50Specification With chuck Shape flexible Mass (g) 140 Classification of the Hazardous Non-dangerous goods Screw size [Nozzle] R1 / 8 (PT1 / 8)from S$45.99Min. 2 days
- ESCO 1/8 "NPT grease pump coupler (strong type)Type Leak-proof structure strong type Classification of the Hazardous Non-dangerous goodsfrom S$29.99Min. 2 days
- TRUSCO Gasket for high pressure grease gun PK32Mass (g) 2 Classification of the Hazardous Non-dangerous goodsfrom S$2.59Min. 4 days
- ZAHREN K6 mini lube partsMaximum Pumping Rate 3cc / trigger Container 2.5kg can Maximum Discharge Pressure (MPa) 69 Pump charge (cc) 30 Applicable Grease ~#2 Classification of the Hazardous Non-dangerous goodsfrom S$269.90Min. 6 days
- DAHLIA The spray DX long nozzle (pendulum hose type)Can be sprayed at any angle "Pendulum type hose" is adopted. You can spray at any angle. A single spray produces twice as much mist as a regular spray, making work easier. You can freely change the way the fog comes out by turning the nozzle cap. Alcohol disinfection (absolute ethanol c... Read MoreMass (g) 198 Classification of the Hazardous Non-dangerous goodsfrom S$26.99Min. 2 days
- ZAHREN Lubricator adapterType Rod extension pipe Dimension, Overall Length (mm) 215 Classification of the Hazardous Non-dangerous goodsfrom S$119.90Min. 6 days
- DAHLIA Dariya fully automatic sprayMaterial Made of brass Classification of the Hazardous Non-dangerous goodsfrom S$229.90Min. 4 days
- TRUSCO Plunger for high pressure grease gun PG480Mass (g) 22 Classification of the Hazardous Non-dangerous goodsfrom S$5.99Min. 3 days
- TRUSCO Plunger gasket for high pressure grease gun PH500Mass (g) 7 Classification of the Hazardous Non-dangerous goodsfrom S$3.19Min. 3 days
- MonotaRO Lever Grease Gun 400gYou can work reliably even in narrow places. The amount of grease discharged can be adjusted with the lever. Grease can be easily filled. The hardness of the chain has been improved, making it easier to pull. For consistency # 1 / # 2 * Do not use for any other purpose.Paint Inlet Female
- Koga Chemical Mfg. Oil JugWe have various sizes according to the application. Ideal for changing coolant and oil.Material Polyethylene Memory Yes Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Oil jug Long nozzle With lidWith a lid, it is difficult for dust and dirt to enter, and the ultra-long nozzle with a length of 530 mm makes it easy to work even in places where it was difficult to put in until now. Ideal for replenishing or replacing low-viscosity oils, coolants, and water such as gasoline, light oil, keros... Read MoreMaterial Polyethylene Capacity (L) 5 Bottom Diameter (mm) 205 Classification of the Hazardous Non-dangerous goods
- MonotaRO Canyon Spray Bottle Swivel TypeIt has a special patented structure and is highly durable because the important parts are completely sealed. By using the bellows tube and weight, it is possible to spray continuously from any angle such as [sideways] and [upside down], and there is no worry of bending and clogging. In addition, ... Read MoreMaterial PP, PE, LLDPE (body) Scale 50mL unit Classification of the Hazardous Non-dangerous goods
- MonotaRO For hose grease gunThis is convenient when there is a refueling port in a place where it is difficult to lubricate. Order code: 20288415 For Monotaro Grease Gun 400g Lever type MG002 only * Order code: 20288415 For Monotaro Grease Gun 400g Lever type MG002 only (Not compatible with other companies' products) * ... Read MoreConnector Diameter NPT1/8 Type With chuck/For hydraulic nipples
- Doi Metal & Transform Light oil canCan be subdivided, lightweight and easy to carry * Container for light oil * Cannot be refueled with a self-stand * Leaving the product outdoors for a long time will accelerate the deterioration of the product * When transporting, tighten the attached cap tightly and check that there are no leaks.Included Accessories 2 caps 1 nozzle Specification With nozzle, without plug Color Green Classification of the Hazardous Non-dangerous goods
- Yamada Corp. Hand Grease GunLever type hand grease gun for 420mL cartridge (bellows type). The cartridge can be set easily and speedily, without getting your hands dirty, and there is no need to worry about dust or sand getting into the grease. Various nozzles and micro hoses can be used. * The total length and mass of the ... Read MoreConnector Diameter Rc1/8 Type Lever type Type of Operation Manual lever type Grease Tank Diameter (Φmm) 60.5 Nozzle Fitting Size R1/8 Maximum Discharge Pressure (MPa) 50 Maximum Pressure (MPa) 50 Grease Filling Cartridge only Applicable Grease NLGI No.0~No.2 Classification of the Hazardous Non-dangerous goods
- AZ Flexible Hose for Grease Gun (Chuck Type)You can work reliably even in narrow places. For hydraulic nipples For AZ grease gun onlyConnector Diameter R1/8
- FURUPLA Jet Oiler 400mL TypeA soft, thick bottle with excellent resilience. Suitable for water and chemicals as well as oil. In addition to oil, water, chemicals, adhesives, etc.Material Polyethylene Mass (g) 50 Memory Yes Classification of the Hazardous Non-dangerous goods RoHS directive (corresponding to 10 substances) Correspondence
- FURUPLA Jet Oiler Super TypeSuitable for water and chemicals as well as oil. A soft, thick bottle with excellent resilience.Material Polyethylene, brass Mass (g) 36 Type Super type Memory Yes Bottom Diameter (mm) 58 Nozzle shape Straight Classification of the Hazardous Non-dangerous goods
- MonotaRO Refueling nozzle for gasoline carrying cansNozzle for carrying gasoline cans. * Do not use for any other purpose.Material (Hose) PE
- MonotaRO Gasoline carrying cans verticalConvenient for carrying temporary gasoline. Automobiles, agricultural machinery, generators, brush cutters, chainsaws, etc. * Be sure to ask a "qualified person who handles dangerous goods" at the refueling office to refuel the carrying can. * Do not put more gasoline than the specified... Read MoreColor Green Material (Main Unit) Electrogalvanized steel sheet Capacity (L) 20 Surface Treatment Powder coating Material (Screw) Aluminum alloy Material (Nozzle) PE Material (Gasket) Rubber
- YAZAWA Refueling nozzle for gasoline carrying cansClassification of the Hazardous Non-dangerous goods
- FURUPLA All Plastic Oiler Sewing Machine Type● A soft, thick bottle with excellent resilience. ● Suitable for water and chemicals in addition to oil.Material Polyethylene Type Sewing machine type Color Blue Mass (g) 7 Memory Yes Classification of the Hazardous Non-dangerous goods