All Category

Adhesives & Repair Materials

Adhesives and repair materials are products that bond materials together and repair cracks in equipment and parts. There are various uses such as assembly of machinery, repair of electrical appliances and furniture, adhesion of motor peripheral parts. There are quick-drying and strong adhesives, strong adhesives for construction, and sealants used for jointing mortars and pipe joints. Repair materials are indispensable for repairing and strengthening mortars, sealing materials and piping. There are clay-like putty that can be easily filled, and plastic repair materials with excellent durability after curing.
View : Grid List
Filter

Items 1 - 40 of 416

Set Ascending Direction
  1. Minafoam Marumaru Sealant Backup Material
    Sakai Chemical Industry Minafoam Marumaru Sealant Backup Material
    A highly foamed material made from polyethylene and molded into a rod shape by a special technology. It has excellent flexibility and resilience. It is lightweight and has excellent cushioning and elasticity. It has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic an... Read More
    Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene resin 100%  Shape  Round type  Color  White 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  2. Caulking gun
    aiai Caulking gun
    Cartridge-type filler construction tool.
    Classification of the Hazardous  Non-dangerous goods  Material  Steel 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  3. GS Metal Gun R
    ABC Trading GS Metal Gun R
    Easy to adjust the discharge amount. Lightweight yet highly reliable structure.
    Overall Height (mm)  160  Trusco Part No.  273-8163  Overall Length (mm)  370  Mass (g)  400  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  4. Caulking nozzle
    INOUE (Inouekougu) Caulking nozzle
    When used by covering the caulking agent nozzle, it fits tightly on the left and right sides to be repaired, and the caulking agent does not squeeze out and is finished cleanly. It saves you the trouble of reworking without the extra caulking agent.
    Rating:
    70%
    from S$6.79
    Min. 2 days
  5. UV light (Uni Solar)
    Unitec UV light (Uni Solar)
    It is a powerful repair material that cures when irradiated with ultraviolet light or sunlight and can be repaired in a short time. Hard is suitable for repairs such as FRP piping where pressure resistance is required, and soft is suitable for repairs that require flexibility such as PE (polyethy... Read More
    As ONE Part Number  1-9842-11  UV Wavelength (nm)  385  Dimension (mm)  80×230×125  Power Consumption  9W  Power Supply  AC100V、50/60Hz  Classification of the Hazardous  Non-dangerous goods  Main Works  Parts 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  6. Convoy RS900
    Tajima (TJM DESIGN) Convoy RS900
    Use of caulking gun that can select the discharge amount The discharge amount can be selected according to the caulking material. Push rod switching type Increase the contact surface between the push rod and the feed plate and transmit the extrusion force without loss. Equipped with T3 system. Ro... Read More
    Extrusion amount  6mm、12mm  Trusco Part No.  817-9803  Suitable Capacity (mL)  900  Classification of the Hazardous  Non-dangerous goods  Suitable Size  Tube length up to 315mm, up to Φ66 
    from S$78.99
    Min. 2 days
  7. Caulking gun rotary
    MonotaRO Caulking gun rotary
    The loading part of the cartridge can be rotated, which makes the work when changing directions easier. For caulking work such as repairing holes and cracks and embedding. * Please wear gloves when using. * Because it is an imported product, it may be slightly scratched, but there is no problem w... Read More
    Length (mm)  (Mounting part) 235  Overall Length (mm)  330  Mass (g)  540  Material  Iron 
    Rating:
    93%
    from S$6.29
    Min. 2 days
  8. Caulking Gun
    MonotaRO Caulking Gun
    Cartridge gun for caulking agents. For caulking work such as repairing holes and cracks and embedding. * Please wear gloves when using.
    Length (mm)  (Mounting part) 230  Overall Length (mm)  315  Mass (g)  370  Material  Iron 
    Rating:
    63%
    from S$3.69
    Min. 2 days
  9. Cartridge gun
    TRUSCO Cartridge gun
    Standard model of caulking gun. Dripless specifications that reduce dripping from the tip after use.
    Mass (kg)  0.5  Trusco Part No.  103-7854  Suitable for  For 330mL  Classification of the Hazardous  Non-dangerous goods  Material / Finish  Steel 
    Rating:
    86%
    from S$8.49
    Min. 2 days
  10. Convoyjust
    Tajima (TJM DESIGN) Convoyjust
    Rotary caulking gun Lightweight engineering plastic is used for the rotary handle grip and trigger that freely manipulates the nozzle cut surface.
    Material  (Cylinder / Grip) Metal / Resin  Overall Height (mm)  220  Trusco Part No.  332-6926  Overall Length (mm)  370  Mass (g)  605  Function  Dripping prevention mechanism  Classification of the Hazardous  Non-dangerous goods  Specification  TT system 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  11. Silicone replacement nozzle N3
    CEMEDINE Silicone replacement nozzle N3
    If you want to replace the nozzle at the tip of the cartridge due to a change in joint width, clogging or dirt on the nozzle part! Convenient 3-pack. It is a must-have item.
    Suitable for  For 8060/8070  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    87%
    from S$2.69
    Min. 2 days
  12. Backup material
    MonotaRO Backup material
    A crevice filling material processed into a round shape using foamed polyethylene resin. It has excellent flexibility, resilience, lightweight cushioning, and elasticity. It also has excellent water repellency and moisture resistance. In addition, it has excellent heat insulation and is suitable ... Read More
    Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene  Shape  Round type  Color  White 
    Rating:
    98%
    from S$24.99
    Min. 2 days
  13. Caulking nozzle storage cap
    INOUE (Inouekougu) Caulking nozzle storage cap
    When used by covering the caulking agent nozzle, it fits tightly on the left and right sides to be repaired, and the caulking agent does not squeeze out and is finished cleanly. It saves you the trouble of reworking without the extra caulking agent. The inside is anti-slip processed to prevent it... Read More
    Inner Diameter (Φmm)  13.5  Outer Diameter (Φmm)  22  Height (mm)  45  Material  Elastomer 
    Rating:
    93%
    from S$6.49
    Min. 2 days
  14. Clearance stick
    Sfactory Clearance stick
    Elastic sealant Backup material Achieves ideal two-sided adhesion without adhering to highly foamed polyethylene sealant. It withstands external pressure due to expansion and contraction of joints and can be easily installed. Since it is a closed cell, it absorbs almost no water or moisture. It c... Read More
    Classification of the Hazardous  Non-dangerous goods  Shape  Round type 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  15. Caulking gun + resin + with dripping prevention mechanism
    MonotaRO Caulking gun + resin + with dripping prevention mechanism
    Made of resin, it is light and easy to handle. Since it has a dripping prevention mechanism, dripping does not occur and the main body and surroundings are not soiled. It also supports hard sealants such as modified silicone. For caulking work such as repairing holes and cracks and embedding. * D... Read More
    Length (mm)  (Mounting part) 230  Mass (g)  260  Overall Length (mm)  355  Classification of the Hazardous  Non-dangerous goods  Material  Resin + A3 steel 
    Rating:
    50%
    from S$4.79
    Min. 2 days
  16. Magali nozzle elbow
    CEMEDINE Magali nozzle elbow
    When filling in high or low places that are out of reach, this item is within reach of itchy places. It is an idea product in the form of "convenient if there is one". For extension of silicone sealant nozzle
    Length (mm)  Approx. 35 (minimum)  Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene 
    Rating:
    83%
    from S$4.49
    Min. 2 days
  17. Top backer
    SAGAMI COLORFOAM Top backer
    Since the top backer does not use any chemical foaming agent, it does not have the odor peculiar to conventional PE foam and is an environmentally friendly product. Workability is improved because it is lighter than regular products. Since the cells are uniform, there is no unevenness in hardness.
    Length (mm)  1000  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene  Shape  Square 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  18. Rotary handle gun
    TRUSCO Rotary handle gun
    With 360 ° handle and rotation function in pursuit of work efficiency. The body is made of die-cast aluminum and is lightweight and convenient to handle. Since the handle rotates 360 °, you can work without changing the support position of the caulking gun even in places with obstacles.
    Mass (kg)  0.68  Trusco Part No.  227-7280  Specification  360 ° handle rotation  Suitable for  Caulking agent / 330ml  Classification of the Hazardous  Non-dangerous goods  Material / Finish  Steel 
    from S$12.99
    Min. 2 days
  19. Top Backer
    SAGAMI COLORFOAM Top Backer
    Since the top backer does not use any chemical foaming agent, it does not have the odor peculiar to conventional PE foam and is an environmentally friendly product. We have achieved the same level of mechanical strength with half the density of conventional products and reduced the weight. Since ... Read More
    Length (mm)  1000  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene  Shape  Square 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  20. NEZITTY 60H Type
    Toho Rubber NEZITTY 60H Type
    A compact, lightweight tube gun that does not get tired. The tube size can be used up to 60 mm. Either aluminum tube or laminated tube is OK. Since it can be operated with one hand, workability is good, and the extrusion amount can be adjusted with the lever. The amount of extrusion can be freely... Read More
    Outer Dimensions (mm)  140×90×60H  Trusco Part No.  322-9041  TGK Part No.  576-17-91-25  Classification of the Hazardous  Non-dangerous goods  Main Works  Parts 
    Rating:
    70%
    from S$58.99
    Min. 2 days
  21. Caulking gun with dripping prevention function
    Kakui Caulking gun with dripping prevention function
    A special resin is used to prevent dripping. Work efficiency UP 360 degree rotation rotary handle adopted. Fillers can be installed simply by pulling the lot rod.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  22. Minaform Marmaru
    TRUSCO Minaform Marmaru
    It has excellent flexibility and resilience. It is lightweight and has excellent cushioning and elasticity. It also has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic and has excellent chemical resistance. It has excellent heat resistance and is suitable for heat i... Read More
    Material  High foam polyethylene  Classification of the Hazardous  Non-dangerous goods  Shape  Round type 
    Rating:
    80%
    from S$7.29
    Min. 2 days
  23. CONVOY SP26
    Tajima (TJM DESIGN) CONVOY SP26
    Pushing force that can push out hard caulking agent with a light force 3 times Increase the contact surface between the push rod and the feed plate and transmit the pushing force without loss T3 system installed Rotary handle that freely manipulates the nozzle cut surface Rotary caulking gun * Th... Read More
    Material  (Cylinder / Grip) Metal / Metal / Resin  Extrusion amount  4mm  Classification of the Hazardous  Non-dangerous goods  Specification  T3 system, X3 system 
    Rating:
    92%
    from S$59.99
    Min. 2 days
  24. Convoy Super
    Tajima (TJM DESIGN) Convoy Super
    Rotary handle that freely manipulates the nozzle cut surface Adopts a gentle and non-slip soft grip in the hand Sturdy metal grip
    Material  (Cylinder / Grip) Metal / Metal / Resin  Overall Height (mm)  190  Trusco Part No.  332-6942  Overall Length (mm)  380  Product Mass (g)  710  Mass (g)  710  Classification of the Hazardous  Non-dangerous goods  Specification  TT system 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  25. Clean pack gun CG
    CEMEDINE Clean pack gun CG
    Cemedine 500mL film pack series For floor lock 110
    Included Accessories  3 nozzles  Suitable Capacity (mL)  500  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  26. Elastic sealant backing material square backer
    TRUSCO Elastic sealant backing material square backer
    It is clean without the peculiar odor of polyethylene foam. Has excellent weather resistance, heat insulation, and chemical resistance. It can be easily cut with a utility knife and has excellent workability. Does not suck water. Concrete seam material. Glass joint material.
    Length (m)  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene foam  Shape  Square 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  27. Cartridge gun
    Wakai Sangyo Cartridge gun
    Rating:
    70%
    from S$6.99
    Min. 2 days
  28. Cemedine nozzle cap
    CEMEDINE Cemedine nozzle cap
    It is convenient when changing the joint width and preventing drying. For wood seals and wall seals
    Capacity  1 nozzle, 3 caps  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    72%
    from S$3.69
    Min. 2 days
  29. Bent joint for gun Yamamoto cartridge nozzle
    Yamamoto Bent joint for gun Yamamoto cartridge nozzle
    Sealing gun parts
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  30. Elastic sealant backup material Minafoam Marumaru
    TRUSCO Elastic sealant backup material Minafoam Marumaru
    It is flexible, resilient, lightweight, cushioning and elastic. It also has excellent water repellency, moisture resistance, and buoyancy. It is non-toxic and has excellent chemical resistance. It has excellent water resistance and heat insulation, making it ideal for filling gaps in joints. Ligh... Read More
    Length (m)  Material  High foam polyethylene  Classification of the Hazardous  Non-dangerous goods  Shape  Round type 
    Rating:
    50%
    from S$7.89
    Min. 2 days
  31. Nozzle for 3M metal clip
    3M Nozzle for 3M metal clip
    Mass (g)  2.4  Trusco Part No.  324-1831  Overall Length (mm)  68  Adhesive Materials  Metal  Main Works  Panel frame, parts, 3D shape 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  32. Spin cutter
    3M Spin cutter
    Shortens work time and improves efficiency in places that are difficult to remove with a utility knife. You can use it with your electric screwdriver. There are 3 types of spin cutters in all. Please use properly according to the joint width and work location.
    Maximum Operating Speed (min -1 [rpm])  3000  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    76%
    from S$44.99
    Min. 2 days
  33. Double cartridge gun
    CEMEDINE Double cartridge gun
    A container with a static mixer inserted at the tip of the container is attached to the double cartridge gun, and by pulling the trigger, the two liquids can be quantitatively mixed and discharged.
    Mass (g)  240  Trusco Part No.  364-6254  Classification of the Hazardous  Non-dangerous goods  Main Works  Panel frame, parts, 3D shape 
    Rating:
    48%
    from S$67.99
    Min. 2 days
  34. Convoy V
    Tajima (TJM DESIGN) Convoy V
    Lightweight caulking gun. Lightweight type. Ultra lightweight (315g), compact body. Lightweight caulking gun * This product is conductive. Please be careful about electric shock. Product specifications are subject to change without notice. Please note.
    Material  (Cylinder / Grip) Resin / Resin  Specification  Mass (g)  315  Trusco Part No.  471-2544  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  35. Foam gun for Sistaneda
    MAX Foam gun for Sistaneda
    Short nozzle type Excellent workability because the foam discharge amount can be adjusted at hand! It can be applied just by pulling the trigger, greatly reducing the fatigue of hands and arms! Sista Neda / Filler FF-1000
    Operating Temperature Range (℃)  -10~40  Mass (kg)  0.6  Outer Dimensions, Height H x Width W x Length L (mm)  190×48×335  Nozzle Length (mm)  200  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  36. Penguin seal long nozzle
    SUNSTAR Penguin seal long nozzle
    Long nozzle for cut ridge * 2 Liquid gun support is not possible
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$1.59
    Min. 2 days
  37. Cork keeper
    Handy Crown Cork keeper
    Prevents drying of sealant / adhesive Cap Cartridge prevents material leakage and prevents dirt To prevent the cartridge from getting dirty
    RoHS directive (corresponding to 10 substances)  Correspondence  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    33%
    from S$4.99
    Min. 2 days
  38. Sausage Gun 550
    CEMEDINE Sausage Gun 550
    Cemedine 500mL film pack series For floor lock 110
    Suitable Capacity (mL)  500  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  39. Urethane foam sister W927 (dedicated cartridge gun)
    Henkel Urethane foam sister W927 (dedicated cartridge gun)
    The discharge amount can be adjusted with the trigger and the outflow adjustment screw (screw). It can be stored (2-3 months) with urethane attached to the gun and reused. Dedicated gun for Sista M5270, M5270P, M5290
    Rating:
    100%
    from S$199.90
    Min. 2 days
  40. UK made COX skeleton gun (nylon)
    FIRST UK made COX skeleton gun (nylon)
    British-made COX skeleton gun. Since it is made of resin, it is light and easy to use, and the degree of caulking reduction is obvious at a glance, improving workability. For caulking work such as repairing holes and cracks and embedding. Comes with a sagging device.
    Applicable Dimensions (mm)  (Maximum cartridge) 50 x 245  Classification of the Hazardous  Non-dangerous goods  Material  Nylon  Color  Orange 
    Rating:
    93%
    from S$9.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 416

Set Ascending Direction