Cement & Asphalt
Putty / cement is a repair material used to reinforce and repair buildings. It is widely used for painting work and equipment construction mainly for outer walls, tile joints, piping, and joinery. The putty is clay-like and has a moderate hardness, and is characterized by a waterproof effect after curing. Metal repair putty can be used to repair agricultural machinery, automobiles, and machinery. Cement is useful for repairing large areas. There are various types, such as fire-resistant and waterproof. If you want to work easily, we recommend products that do not require gravel and can be repaired by simply adding water.
Other Related Pages
- Shikoku Chemicals Eclan EX indoorA water-based pavement material that is a mixture of natural sand and color ceramics. Excellent acid and alkali resistance suppresses deterioration. It can also be applied to the rising surface or remodeled with a thin coat of 1 mm. In addition, by adopting a top coat with an antifouling function... Read Morestandard water content 0.2L coating thickness (mm) 1 Application area (m 2 / set) 6 Applicable substrate Concrete, cement mortar Classification of the Hazardous Non-dangerous goodsDiscontinued
- TOYO MATELAN Color powderInorganic pigment powder. Colored by mixing with cement, gypsum, plaster, joint material, etc.Color Black Classification of the Hazardous Non-dangerous goodsDiscontinued
Filter by categories