Adhesives
Adhesives are used to bond substances together. By entering the material holes and the gaps between the materials and curing, there is an effect of bonding each other's materials. There are many types of adhesives, so consider the application, the nature of the substance, and the conditions after bonding. For example, those with good water resistance and coating properties are suitable for civil engineering and construction, and those with high strength and impact resistance are suitable for industrial use. Instant adhesives are suitable for vertical bonding and temporary fixing, and two-component mixed adhesives and elastic adhesives are characterized by strong impact resistance.
Other Related Pages
- Unitec UV light (Uni Solar)It is a powerful repair material that cures when irradiated with ultraviolet light or sunlight and can be repaired in a short time. Hard is suitable for repairs such as FRP piping where pressure resistance is required, and soft is suitable for repairs that require flexibility such as PE (polyethy... Read MoreAs ONE Part Number 1-9842-11 UV Wavelength (nm) 385 Dimension (mm) 80×230×125 Power Consumption 9W Power Supply AC100V、50/60Hz Classification of the Hazardous Non-dangerous goods Main Works Parts
- Toho Rubber NEZITTY 60H TypeA compact, lightweight tube gun that does not get tired. The tube size can be used up to 60 mm. Either aluminum tube or laminated tube is OK. Since it can be operated with one hand, workability is good, and the extrusion amount can be adjusted with the lever. The amount of extrusion can be freely... Read MoreOuter Dimensions (mm) 140×90×60H Trusco Part No. 322-9041 TGK Part No. 576-17-91-25 Classification of the Hazardous Non-dangerous goods Main Works Parts
- 3M Nozzle for 3M metal clipMass (g) 2.4 Trusco Part No. 324-1831 Overall Length (mm) 68 Adhesive Materials Metal Main Works Panel frame, parts, 3D shape
- CEMEDINE Double cartridge gunA container with a static mixer inserted at the tip of the container is attached to the double cartridge gun, and by pulling the trigger, the two liquids can be quantitatively mixed and discharged.Mass (g) 240 Trusco Part No. 364-6254 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- goot (TAIYO ELECTRIC) Hot bond standStand for HB-25, 45 and B-30. Holds the hot bond firmly and you can work comfortably. Adjustable leg angle.Dimensions, Width W x Height H x Length L (mm) (At the time of open leg) 130 × 75 × 140 Trusco Part No. 468-6853 Mass (g) 51.5 Height (mm) 75 Classification of the Hazardous Non-dangerous goods Main Works Parts
- BOSCH Nozzle for hot bonder PKP18EClassification of the Hazardous Non-dangerous goods Suitable Model PKP18E Main Works Partsfrom S$12.99Min. 2 days
- 3M Scotch-Weld Long mixing nozzle for 48.5mLTwo-component mixed type adhesive applicator, EPX dedicated nozzle.Trusco Part No. 125-6630 Overall Length (mm) 147 Mass (g) 4 Suitable for DP100CLE48ML、DP125CLE48ML、DP190GRA48ML Adhesive Materials Metal, soft PVC Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- Henkel LOCTITE Dual cartridge gun for 50mLA manual applicator that mixes and applies a two-component mixed type adhesive containing a 50 mL cartridge with a static mixer on the hull. It is not necessary to mix because it can be applied in a mixed state by pulling the lever. An applicator that can be easily replaced with a 50mL cartridge.... Read MoreMass (g) 175 Trusco Part No. 332-6951 Specification Dot coating / drop coating Working viscosity range High viscosity Type Manual manual type Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- Henkel Loctite Hand PumpIt can be attached directly to a container of 50 mL and 250 mL of anaerobic adhesive, and a fixed amount can be applied by pulling the lever, and the amount of application can be adjusted with the adjusting screw. Since it is attached directly to the container, liquid exchange is easy and easy to... Read MoreCoating amount 0.005~0.04ml Mass (g) 125 Trusco Part No. 293-0692 Compatible Container 50mL・250mL Working viscosity range Low / medium Driving System Manual Classification of the Hazardous Non-dangerous goods Main Works Parts application pattern Point / drop application
- CEMEDINE Static mixer (nozzle)A container with a static mixer inserted at the tip of the container is attached to the double cartridge gun, and by pulling the trigger, the two liquids can be quantitatively mixed and discharged.Discharge Diameter (Φmm) 1.5 Mass (g) 100 Trusco Part No. 364-6262 Type 50g double cartridge mixer Length (mm) 55.7 Specification 7-stage element Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- Henkel Mix NozzleClassification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$24.99Min. 2 days
- Devcon Mix nozzleThe two liquids can be mixed and discharged with the screw nozzle.Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- 3M 3M hot melt adhesive related parts Long nozzleLong nozzle for applying to remote locations with a 3M hot melt gun * A separate valve assembly kit is required to install the AE2.Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$53.99Min. 2 days
- Devcon Nozzle for Mark 5 gunMark 5 gun dedicated (sold separately) nozzle. Devcon 1-Minute Epoxy, 5-Minute Epoxy, 5 Minute Epoxy Dedicated Discharge Nozzle Part No .: 14277, 14270, 14265 Dedicated Nozzle Mark 5 Gun Dedicated Nozzle (Part No .: 217010)Mass (g) 40 Overall Length (mm) 80 Code of Suitable Cartridge DV14265、DV14270、DV14277 Size M Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$48.99Min. 2 days
- Devcon Mark 5 gun for 50ml cartridgeTwo-component adhesive can be easily discharged * A dedicated mix nozzle is required. * Dedicated nozzle part number: 217015 (S size), 217014 (M size), 217013 (L size)Height (mm) 160 Mass (g) 255 Length (mm) 400 Width (mm) 60 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$299.90Min. 2 days
- 3M 3M Hot Melt Applicator 9234 Valve Assembly KitValve attached to the tip of 3M hot melt gunClassification of the Hazardous Non-dangerous goods Main Works Partsfrom S$46.99Min. 2 days
- BOSCH Nozzle For PKPClassification of the Hazardous Non-dangerous goods Suitable Model PKP18E Main Works Partsfrom S$12.99Min. 2 days
- DIPPER Hokumei Dedicated mixing gunA special mixing gun is required to construct the best select bar.Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- 3M 3M Hot Melt Adhesive Related Parts 2821 TC / TCQ StandStand for 3M hot melt gunClassification of the Hazardous Non-dangerous goods Main Works Partsfrom S$299.90Min. 2 days
- ESCO 30 / 50cc dispenserAlso used as a 30 to 50 mL cartridge. For EA934WD-50A, (old) EA934WE-50A, EA934DM-10 / 14Esco Part No. EA934WF-50 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$139.90Min. 2 days
- Yamamoto Gun cartridgeSealing cartridge dedicated gunClassification of the Hazardous Non-dangerous goods Main Works Partsfrom S$58.99Min. 5 days
- Yamamoto Yamamoto epoxy injection gun YG-250 (no nozzle)Back leakage prevention! The degree of adhesion between the tank and packing has been improved. Furthermore, the tension of the packing can be adjusted with the nut at the tip. You can remove the lever part! You can clean by looking at the clogging of the material. You can tighten the screws even... Read MoreClassification of the Hazardous Non-dangerous goods Main Works Partsfrom S$86.99Min. 2 days
- Henkel 455-10 syringe gun (for 10ml)Mass (g) 140 Trusco Part No. 480-1245 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape Color Redfrom S$69.99Min. 32 days
- ESCO Mixing nozzle (for EA934DM-9-14 / 12 nozzles)It can discharge while mixing 2 liquids from the screw nozzle. Nozzle for Mark 5 Gun * Mark 5 gun is required (sold separately).Overall Length (mm) 150 Mass (g) 51.4, 4.3 (per bottle) Esco Part No. EA934DM-100 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$58.99Min. 2 days
- Konishi Cartridge dispenser H293JPMSuitable for (Cartridge) 05373 Mass (kg) 1.4 Height (mm) 190 Length (mm) 360 Trusco Part No. 447-4961 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shape
- Henkel Hand pump for anaerobic adhesiveA certain amount can be applied by pulling the lever. Therefore, it prevents the coating amount from varying depending on the operator. It can be used for loosening adhesives and fitting adhesives with viscosities up to 30,000 mps. A process that requires quantitative application on a production ... Read MoreCoating amount 0.010~0.04mL Mass (g) 150 Trusco Part No. 356-4517 Compatible Container 50 Classification of the Hazardous Non-dangerous goods Main Works Parts Specification Point / drop coating Material Polypropylene (PP)from S$229.90Min. 2 days
- WURTH Dual cartridge gun premiumEpoxy resin adhesives For ESK-48, ESK-50, and Replast Easy plastic adhesives.Material Aluminum, stainless steel, plastic Color Black / red Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$119.90Min. 5 days
- ESCO 2.25kg Hot Melt Coating (Amber)By coating tools and gauges, scratches and rust that occur during transportation and storage are prevented.Dimension (mm) 115×345×65 Melting Temperature (℃) 170~177 Mass (kg) 2.25 Color Amber Esco Part No. EA305S-1 Classification of the Hazardous Non-dangerous goods Main Works Parts Base Material cellulosefrom S$229.90Min. 6 days
- Henkel Loctite Supermatic Advance Flat nozzleLength (mm) 19.5 Mass (g) 22 Trusco Part No. 445-2429 Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$99.90Min. 2 days
- Henkel Loctite Supermatic Advance Long nozzleLength (mm) 10 Mass (g) 11 Trusco Part No. 445-2445 Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$86.99Min. 3 days
- 3M 3M hot melt adhesive related parts 9916 3 hole nozzleNozzle that changes the coating shape of 3M hot melt gun * A separate valve assembly kit is required to install the AE2.Hole Spacing (mm) 3/3.5 Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$339.90Min. 7 days
- Tomosada Kenki KG330I with 5mm NozzleFor epoxy resin injection (medium to high viscosity)Mass (kg) 1.41 Discharge Rate (mL/stroke) 1.5 Capacity (mL) 300 Inner Diameter (Φmm) 60×395 Classification of the Hazardous Non-dangerous goods Main Works Parts Included Accessories With 5mm nozzlefrom S$149.90Min. 5 days
- 3M 3M hot melt adhesive related parts NozzleNozzle that changes the coating amount of 3M hot melt gun * A separate valve assembly kit is required to install the AE2.Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$18.99Min. 7 days
- Koatsu Gas Kogyo Pegaloc G exclusive gunGun for exclusive use of Pegalock G (50g cartridge)Trusco Part No. 122-6860 Mass (g) 180 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$159.90Min. 3 days
- ESCO Long nozzle for hot melt (1.8x24mm)For EA305MA / MB / MCnozzle diameter (mm) 1.8 Nozzle Length (mm) 24 Esco Part No. EA305MD-106 Nozzle Long Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$47.99Min. 6 days
- ESCO Nozzle for hot melt (2.3mm)For EA305MA / MB / MCnozzle diameter (mm) 2.3 Esco Part No. EA305MD-101 Classification of the Hazardous Non-dangerous goods Main Works Partsfrom S$18.99Min. 6 days
- 3M 3M 2 liquid adhesive gun EPX 200 / 400ml applicatorA dedicated gun for 3M 2-component mixed adhesive. The Scotch-Weld (TM) EPX (TM) Adhesive System is a system that quantitatively mixes and discharges a two-component mixed adhesive. Eliminates the hassle of mixing two liquids and provides stable adhesiveness. Discharge of adhesive with capacities... Read MoreClassification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$449.90Min. 46 days
- Konishi Extension tube 300.812Suitable for 05373 Overall Length (mm) 195 Mass (g) 40 Trusco Part No. 447-4911 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$9.59Min. 3 days
- Fujitec Jumbo gunGun for jumbo cartridges such as flooring adhesives Gun for jumbo cartridges such as flooring adhesivesOverall Length (mm) 440 Classification of the Hazardous Non-dangerous goods Main Works Panel frame, parts, 3D shapefrom S$12.99Min. 4 days