All Category

Polyurethane Foam Spray

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. GS Metal Gun R
    ABC Trading GS Metal Gun R
    Easy to adjust the discharge amount. Lightweight yet highly reliable structure.
    Overall Height (mm)  160  Trusco Part No.  273-8163  Overall Length (mm)  370  Mass (g)  400  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  2. Foam gun for Sistaneda
    MAX Foam gun for Sistaneda
    Short nozzle type Excellent workability because the foam discharge amount can be adjusted at hand! It can be applied just by pulling the trigger, greatly reducing the fatigue of hands and arms! Sista Neda / Filler FF-1000
    Operating Temperature Range (℃)  -10~40  Mass (kg)  0.6  Outer Dimensions, Height H x Width W x Length L (mm)  190×48×335  Nozzle Length (mm)  200  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  3. Urethane foam sister W927 (dedicated cartridge gun)
    Henkel Urethane foam sister W927 (dedicated cartridge gun)
    The discharge amount can be adjusted with the trigger and the outflow adjustment screw (screw). It can be stored (2-3 months) with urethane attached to the gun and reused. Dedicated gun for Sista M5270, M5270P, M5290
    Rating:
    100%
    from S$199.90
    Min. 2 days
  4. Hyperfoam One-component foam urethane surface spray nozzle
    Fischer Hyperfoam One-component foam urethane surface spray nozzle
    Suitable for  Hyperfoam 1-component urethane foam  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  5. GS Metal Gun S
    ABC Trading GS Metal Gun S
    The trigger is light and the body is sturdy. A dedicated injection needle can be attached.
    Nozzle Length (mm)  185.3  Main Unit Dimensions, Length L x Height H (mm)  238×160  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$329.90
    Min. 6 days
  6. AX-NC nozzle
    ABC Trading AX-NC nozzle
    Trusco Part No.  132-5837  Mass (g)  15  Diameter (Φmm)  25  Dimensions, Length L x Width W (mm)  77×60  Classification of the Hazardous  Non-dangerous goods 
    from S$68.99
    Min. 6 days
  7. Gun for urethane foam
    ESCO Gun for urethane foam
    The discharge amount can be adjusted with the adjusting screw. Can be used repeatedly. For EA930TC-12 and old EA930TC-11 * Clean with a cleaner (EA930TC-16) after use.
    Esco Part No.  EA930TC-10 
    from S$299.90
    Min. 6 days
  8. Foam gun for filler  FG-700
    MAX Foam gun for filler FG-700
    An easy-to-use and economical foam gun for Max filler. You can discharge just by pulling the trigger. The discharge amount can be adjusted at hand. You can easily work in small gaps and upwards. It can be stored for 1 to 2 months with it attached, and it can be reused and used up to the end witho... Read More
    Mass (kg)  1.2  Trusco Part No.  811-1072  Classification of the Hazardous  Non-dangerous goods 
    from S$299.90
    Min. 6 days
  9. Replacement Straw for Sista Urethane Foam M5270P
    Henkel Replacement Straw for Sista Urethane Foam M5270P
    A great deal on 6 packs. Replacement straw exclusively for Sista M5270P. It can be used immediately without a dedicated gun.
    Trusco Part No.  445-2496  Mass (g/bag)  62  Classification of the Hazardous  Non-dangerous goods  Material  Polyethylene (PE) 
    from S$19.99
    Min. 2 days
  10. Dedicated Gun for One-Component Simple Foamed Rigid Urethane Foam
    Fomo Japan Dedicated Gun for One-Component Simple Foamed Rigid Urethane Foam
    # 350G dedicated gun. The handle and trigger part are made of resin, and the other parts are made of metal. Parts cannot be replaced.
    Specification  1 liquid only  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$87.99
    Min. 2 days
  11. AX-GG nozzle
    ABC Trading AX-GG nozzle
    Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  12. Sista + one-component urethane foam gun + long nozzle type
    Henkel Sista + one-component urethane foam gun + long nozzle type
    Overall Height (mm)  180  Trusco Part No.  445-2470  Mass (g)  520  Nozzle Length (mm)  682  Overall Length (mm)  850  Classification of the Hazardous  Non-dangerous goods  Specification  Sista M5270, M5270P, M5290 dedicated gun 
    Rating:
    100%
    Discontinued
  13. One-component simple urethane foam (for injection guns only)
    ABC Trading One-component simple urethane foam (for injection guns only)
    A cartridge type for guns that can be used repeatedly. For preventing condensation around sashes and doors.
    Foam Volume (L)  36~40  Trusco Part No.  382-6767  Color  Cream  Main Component  Urethane resin 
    Discontinued
  14. Foam gun for urethane foam
    KXYDEN TECHNO (Kxyden Industry) Foam gun for urethane foam
    Trigger type foam for building urethane foam Since it has a length up to the tip of the gun, it can be installed even in hard-to-reach places. The discharge amount can be adjusted with the discharge amount adjustment screw behind the gun. With the trigger type, you can also adjust the discharge a... Read More
    Height (mm)  195  Mass (g)  320  Overall Length (mm)  325  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  15. Urethane foam (gun body)
    Henkel Urethane foam (gun body)
    Overall Length (mm)  320  Overall Height (mm)  160  Trusco Part No.  453-6363  Mass (g)  430 
    Discontinued
  16. Fixing foam Silver Hawk
    SANKO TECHNO Fixing foam Silver Hawk
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction