All Category

Welding Supplies

Welding supplies are necessary for welding metal etc. by machining. Mainly arc welding and spot welding are used when processing sheet metal and hardware in fields such as the construction industry and the automobile industry. Welding machines and welding materials such as welding rods and melting wires are required for welding. When using a semi-automatic welding machine, the filler metal is automatically sent, so it is possible to weld continuously. Choose the filler metal according to the base material such as for stainless steel, titanium, aluminum, or mild steel. Arc light contains ultraviolet rays and infrared rays, so the eyes and skin are protected with a welded surface and light-shielding glasses that are strong against impact and bright.
View : Grid List
Filter

Items 1 - 40 of 9062

Set Ascending Direction
  1. Spatter sheet
    MonotaRO Spatter sheet
    There is no problem of dust and pollution. Welding spark curing sheet, fireproof sheet, flameproof covers * Do not use for anything other than its intended purpose.
    Instantaneous Operating Temperature (℃)  1300  Continuous Use Temperature (℃)  250  Thickness (mm)  About 1.0  Eyelet Inner Diameter (mm)  Φ12 
    Rating:
    84%
    from S$76.99
    Min. 2 days
  2. Welding Rod Holder
    MonotaRO Welding Rod Holder
    Welding rod holder used for arc welding. You can easily clip the welding rod. * Be sure to perform maintenance and inspection before use. * Because it is an imported product, there may be some paint peeling or scratches, but there is no problem in using it.
    Welding Current (A)  200  Compatible cable (mm2 22~38  Suitable Welding Rod (mm)  2~5  Wire Connection  Screw 
    Rating:
    78%
    from S$23.99
    Min. 2 days
  3. Torch nozzle cleaning needles
    MonotaRO Torch nozzle cleaning needles
    A crater cleaning needle that is convenient to carry. The cleaning needle can be stored in the main body case. * Do not use for anything other than its intended purpose.
    Rating:
    77%
    from S$7.99
    Min. 2 days
  4. [Profesional] Core-Resistant Paint Marker Medium
    Shosekido [Profesional] Core-Resistant Paint Marker Medium
    Color coding such as steel grade is possible. Since it is an opaque oil-based pigment ink, it develops vivid colors even on dark colors. Has excellent light resistance. Has excellent water resistance. It is resistant to changes in the wind and rain and the thermal environment, and is suitable for... Read More
    Length (mm)  142  Line Width (mm)  Type  Ink oil pigment 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  5. Strong core tough paint
    Shosekido Strong core tough paint
    An oil-based marker that can be written on wet areas. Strong core that is hard to crush! Strong in sunlight! Does not flow in water! Can be written on rough asphalt! Can be written on any material without damaging it! Since it is non-xylene, it does not damage or melt the marked parts. (This make... Read More
    Length (mm)  145  Diameter (Φmm)  15  Line Width (mm)  Type  Oil-based 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  6. Cabtire cable for welding
    Fuji Electric Wire (Shikoku) Cabtire cable for welding
    Since natural rubber is used for the sheath, it has excellent flexibility and cold resistance. It is inferior in weather resistance, flame resistance, and oil resistance. The most popular type of annealed copper assembly stranded wire wrapped with insulating tape and covered with natural rubber I... Read More
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  7. TIG Standard Gas Lens Nozzle
    Panasonic Smart Factory Solutions TIG Standard Gas Lens Nozzle
    Rating:
    100%
    from S$15.99
    Min. 2 days
  8. Plasma Electrode
    Panasonic Smart Factory Solutions Plasma Electrode
    Rating:
    40%
    from S$119.90
    Min. 2 days
  9. PVC welding rod gray
    C.I. TAKIRON PVC welding rod gray
    Rating:
    100%
    from S$88.99
    Min. 2 days
  10. Welding Gauge
    TRUSCO Welding Gauge
    Made of stainless steel and resistant to rust. Robust, light and convenient to carry (with hanging case). It is absolutely necessary to speed up welding work and rationalize quality control. Supports all welding measurements such as general welding, construction, shipbuilding, and bridges.
    Rating:
    100%
    from S$43.99
    Min. 2 days
  11. Cabtire Tire WCT
    FUJI ELECTRIC WIRE INDUSTRIES Cabtire Tire WCT
    The most popular type with insulating tape wrapped around annealed copper assembly stranded wire and covered with natural rubber. Natural rubber sheath cable for lead wires
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  12. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    A lime titanian welding rod with good welding workability, X-ray performance and mechanical properties. It has excellent workability in all postures and contains a large amount of iron powder in the coating material, so the welding speed is fast, the re-arcability is good, and the work efficiency... Read More
    RoHS directive (corresponding to 10 substances)  Adsorption  120J / energy (example)  Elongation (%)  32 (example)  Yield Point (N/mm2 410 (example)  Tensile Strength (N/mm2 460 (example)  Color  Bar end color: White  Remark  Classification: NK, AB, LR, NV, BV  JIS Standard  Z3211、D4303 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  13. Welding Rod
    AS ONE Welding Rod
    Length (m)  Rod Diameter (Φmm) 
    Rating:
    100%
    from S$9.49
    Min. 3 days
  14. For SK gouging carbon DC
    Shoei Shokai For SK gouging carbon DC
    Gouging rods are used for welding back chipping, groove removal, defect chipping of welds, etc. for steel frames, bridges, shipbuilding, can manufacturing, etc., and for cutting hot water and sprue parts of castings, nest chipping, etc. It may be. This is a carbon electrode rod used in the arc ai... Read More
    Type  General purpose  Overall Length (mm)  355 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  15. CO2 taperless R tip
    Panasonic Smart Factory Solutions CO2 taperless R tip
    Since the wire inlet is small, it prevents foreign matter from entering the inside of the chip and reduces wire welding. Inheriting the highly durable material and high precision machining of the popular R tip. It has excellent durability and is effective in reducing chocolate stops and improving... Read More
    from S$26.99
    Min. 2 days
  16. PVC Welding Rod Transparent
    C.I. TAKIRON PVC Welding Rod Transparent
    from S$109.90
    Min. 7 days
  17. Markal super heat resistant marker paint stick
    LA-CO Markal super heat resistant marker paint stick
    Marking is possible on workpieces in extremely high temperatures. It is resistant to discoloration and deterioration and maintains clear markings for a long period of time. For very hot steel etc.
    Material  Pigment  Ink Color  White  Color  White 
    Rating:
    70%
    from S$4.79
    Min. 2 days
  18. Covering surface for welding Sweat pad
    TRUSCO Covering surface for welding Sweat pad
    A sweat pad for the cover surface for welding.
    Trusco Part No.  415-3146  Mass (g)  12  Type  Covering surface for welding  Suitable Model  TSM20S/TSM25S4 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  19. Water resistant marking chalk
    TRUSCO Water resistant marking chalk
    Works well on particularly wet materials such as steel, glass and PVC pipes. Can be wiped clean with a wet cloth. For writing on water resistant blackboards and green boards for construction. For marking metal plates and building materials during construction. * Cannot be written over oil.
    Mass (g)  19  Material  Synthetic wax, surfactant, pigment  Dimension (mm)  Φ15×100 
    from S$12.99
    Min. 2 days
  20. Magnewelder for welding
    TRUSCO Magnewelder for welding
    Suitable for stable holding by combining joints when welding iron plates, round pipes, and iron balls. For temporary holding and temporary assembly work during welding work.
    Dimension (mm)  102×162×16  Attracting Force (N)  147  Trusco Part No.  232-7074  Holding angle (°)  45、90  Mass (g)  560  Specification  Ferrite magnet  Material  SS400 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  21. PVC welding rod ivory
    C.I. TAKIRON PVC welding rod ivory
    from S$94.99
    Min. 2 days
  22. Short size welder
    TASCO Short size welder
    Ideal for working in tight spaces. Ideal for brazing copper pipes. For acetylene sanso
    Nozzle  ♯100、♯200、♯315 
    Rating:
    90%
    from S$179.90
    Min. 2 days
  23. General-purpose compact pressure regulator
    Yamato Sangyo General-purpose compact pressure regulator
    Please select according to the oxygen container. (It may vary depending on the region.) The mounting part of the regulator to be mounted on the oxygen container is different.
    Pressure Range, Secondary Side (MPa)  0.2~0.99  Mass (kg)  1.2  Low Pressure Gauge (MPa)  2.5  High Pressure Gauge (MPa)  25  Standard Flow Rate (m3/h)  25(P1=2.1MPa、P2=0.8MPa)  Trusco Part No.  281-6181  Model / Type  Kansai type (bow screw type)  Suitable Gas  Oxygen  Pressure Range, Primary Side (MPa)  ~15 
    Rating:
    70%
    from S$159.90
    Min. 2 days
  24. Wide-mouth nozzle for GT5000 / 8000
    Style Index (PRINCE) Wide-mouth nozzle for GT5000 / 8000
    Attachment for GT-5000 only. Attachment for GT-5000 / 8000. Paint peeling, sheet metal processing, wood era finishing, PVC pipe processing, paint peeling, PVC pipe processing, sheet metal processing
    Flame Temperature (℃)  1800  Heating Capacity (kcal/h)  3838  Trusco Part No.  834-5542  Mass (g)  70  Width (mm)  85  Suitable Model  GT-5000、GT-8000  Length (mm)  55.0  Height (mm)  23.8 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  25. Shielded metal arc welding rod (for hardened overlay)  BK-700
    NIKKO YOZAI MFG Shielded metal arc welding rod (for hardened overlay) BK-700
    BKR-700 is a high titanium oxide welding rod that emphasizes stable hardness and workability. Since it is a high-hardness martensitic welding rod containing C, Cr, and Mo, it exhibits excellent performance against severe earth and sand wear. In addition, it is difficult to machine with the build-... Read More
    RoHS directive (corresponding to 10 substances)  Color  Rod end / yellow  JIS Standard  Z3251 DF3C-700-B  Insulation  basic 
    Rating:
    80%
    from S$94.99
    Min. 2 days
  26. Sakaki type disaster prevention surface 35 type green
    KOKEN Sakaki type disaster prevention surface 35 type green
    This type is used when working near a dazzling light source. It is used to protect the face from flying objects, powder droplets, and chemical / solvent droplets. * Cannot be used for a protective cap with a wide brim. Since it is not a JIS standard product, we have not tested the degree of shading.
    RoHS directive (corresponding to 10 substances)  Mass (g)  About 210  Dimension (mm)  About 265 × 205  Material  Acrylic  Type  Helmet mounting type 
    from S$47.99
    Min. 2 days
  27. Stone roller art pen
    HIGASHIYAMA Stone roller art pen
    Let's go out with a pen! You can draw a picture immediately after picking up a stone in the river! For stones, wood, glass, etc.! Easy to use because it is a marker! You don't have to wash it like paint, so you can use it anytime, anywhere! With water-based pigment ink, you don't have... Read More
    Size (mm)  Φ13×140 
    from S$4.79
    Min. 3 days
  28. Gas gauge direct socket
    STAR ELECTRIC MANUFACTURING (SUZUKID) Gas gauge direct socket
    Gas fitting plug. One-touch hose joint gauge direct connection gas valve. Attach to the acetylene regulator. It is the female side. For gas welding and cutting.
    from S$44.99
    Min. 2 days
  29. Two-stage pressure regulator for analyzers MSR-1S
    Yamato Sangyo Two-stage pressure regulator for analyzers MSR-1S
    from S$1,299.00
    Min. 14 days
  30. Disaster prevention 350-M
    Riken Chemical Disaster prevention 350-M
    Dimension (mm)  215×250×2  Mass (g)  225  Material (Lens)  Acrylic  Type  Cylindrical type  Lens Color  Green (G2) 
    from S$45.99
    Min. 8 days
  31. For medium size cutter U45Ⅱ Novac acetylene
    NISSAN TANAKA For medium size cutter U45Ⅱ Novac acetylene
    Suitable Gas  Acetylene 
    from S$199.90
    Min. 2 days
  32. Innovative spanner
    SAKAGUCHI Innovative spanner
    from S$15.99
    Min. 4 days
  33. YR-200 Carbonated No Heater Adjuster (with fin)
    Yamato Sangyo YR-200 Carbonated No Heater Adjuster (with fin)
    Trusco Part No.  851-3313 
    from S$479.90
    Min. 2 days
  34. Shading Goggles Ultrasonic Flip Up
    UVEX Shading Goggles Ultrasonic Flip Up
    A flip-up type that can block light only when needed. A gray lens with excellent color recognition performance. With a soft frame, you won't get tired even if you use it for a long time. You can work safely with a wide field of view. High quality and durable anti-fog and anti-scratch coating ... Read More
    2018 Trusco page  7 0361  Lens Color  Gray  Type  Shading goggles 
    from S$139.90
    Min. 2 days
  35. Steel accuracy measuring instrument 7 piece set
    Shinwa Rules Steel accuracy measuring instrument 7 piece set
    The 7 gauges, which are indispensable for steel frame accuracy inspection, are put together in one sturdy storage case, making it convenient to carry. For quality control of major steel materials that involve welding work. * Depending on the delivery location, the delivery date may be postponed a... Read More
    from S$949.90
    Min. 3 days
  36. 83.5mm L type sao (with # 140 crater)
    ESCO 83.5mm L type sao (with # 140 crater)
    Replacement Sao for EA300M-4, M, MB
    Mass (g)  38  Overall Length (mm)  83.5  Material  Brass  Esco Part No.  EA300M-1 
    from S$76.99
    Min. 6 days
  37. Welding rods
    NIKKO YOZAI MFG Welding rods
    Iron powder is added to the lime titanian coating material to re-arc and improve work efficiency. Especially in the case of fillet welding, the slag has good peelability, a beautiful bead appearance and excellent welding use novi can be obtained, which is unrivaled. In addition, by using a high c... Read More
    RoHS directive (corresponding to 10 substances)  Elongation (%)  32  Yield Point (N/mm2 425  Tensile Strength (N/mm2 466  Shock Resistance (Destruction)  Impact value: 114J  Coating  Lime titania type  Insulation  Lime titania type  Color  Rod end / Orange  JIS Standard  Z3211 E4303 
    from S$229.90
    Min. 4 days
  38. Paint marker for construction
    Shinwa Rules Paint marker for construction
    You can buy paint markers for construction in bulk. Marker used for writing on steel, glass, plastic, etc. * Do not use for any other purpose.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  144×15×15  Line Width (mm)  Material  Body: Aluminum, Cap: Polypropylene resin  Type  Medium character  Ink  Oiliness (pigment)  Toe Protection  Round core 
    from S$12.99
    Min. 3 days
  39. Tough tip (normal type)
    TIME CHEMICAL Tough tip (normal type)
    Excellent wear resistance and secures an epoch-making long life. Good hole accuracy due to machining. A stable arc can be obtained even with low and high currents. Ideal for contact tips for robots and automatic machines (can also be used for general semi-automatic welding)
    from S$63.99
    Min. 4 days
  40. Muxter for liquid supply
    MIGHT INDUSTRY Muxter for liquid supply
    RoHS directive (corresponding to 10 substances) 
    from S$87.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 9062

Set Ascending Direction