All Category

Brazing Alloys

Brazing, copper brazing, and gas welding rods are welding products that use flux, burner, etc. together. There are silver solder, copper solder, and gas welding rods, and silver solder can be used in various ways such as piping, crafting, and joining. Flux is required when using silver wax. Copper brazing is used to join copper and copper or copper alloys. There are cases where flux is necessary and unnecessary. Gas welding rods are used when joining mild steel. There are various types such as those using copper and aluminum, but these are not used in general and are used in factories.
View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction
  1. Silver Solder For General Use
    Shinfuji Burner Silver Solder For General Use
    Standard with silver brazing. Compatible with various applications. Flux (RZ-200) is required for brazing.
    Wire Diameter Φ(mm)  RoHS directive (corresponding to 10 substances)  Diameter x Length (Φmm x mm)  1.0×300  Mass (g)  23  Length (mm)  300  Ingredient  35% silver, 0% cadmium  Trusco Part No.  376-9160  Operating Temperature (℃)  745 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  2. Brazing Material with Flux
    Shinfuji Burner Brazing Material with Flux
    A wax material that can easily join metals. For brazing dissimilar metals.
    RoHS directive (corresponding to 10 substances)  Length (mm)  300 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  3. Silver wax for beginners
    Shinfuji Burner Silver wax for beginners
    The industry's first wax material with built-in flux! Suitable for easy and powerful piping work. Just add wax to the heated base material. With stationary brazing is also possible.
    RoHS directive (corresponding to 10 substances)  Rod Diameter (Φmm)  1.2  Length (mm)  300  Tensile Strength (N/mm2 441  Working temperature range (℃)  650  Outer Dimensions (mm)  Φ1.2×300 
    Rating:
    76%
    from S$15.99
    Min. 2 days
  4. Aluminum Hard Solder
    Shinfuji Burner Aluminum Hard Solder
    It has excellent fluidity and a beautiful finish. For exclusive use with aluminum brazing. Flux (RZ-201) is required.
    RoHS directive (corresponding to 10 substances)  Wire Diameter Φ(mm)  2.0  Diameter x Length (Φmm x mm)  2.0×300  Mass (g)  25  Length (mm)  300  Trusco Part No.  376-9178  Operating Temperature (℃)  580 
    Rating:
    69%
    from S$11.99
    Min. 2 days
  5. Phosphor copper brazing
    ASADA Phosphor copper brazing
    Mass (kg)  Rod Length (mm)  500 
    Rating:
    84%
    from S$75.99
    Min. 2 days
  6. Silver Solder For Work
    Shinfuji Burner Silver Solder For Work
    The melting point is low (in silver wax), suitable for beginners. The finish is white, making it ideal for engraving and brazing stainless steel. Flux (RZ-200) is required. 56% silver, 0% cadmium
    Wire diameter (mm)  0.8  RoHS directive (corresponding to 10 substances)  Mass (g)  18  Length (mm)  300  Trusco Part No.  376-9216  Operating Temperature (℃)  650 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  7. Powerful Silver Solder
    Shinfuji Burner Powerful Silver Solder
    Has excellent heat resistance and impact resistance. Flux (RZ-200) is required.
    RoHS directive (corresponding to 10 substances)  Wire Diameter Φ(mm)  1.6  Diameter x Length (Φmm x mm)  1.6×300  Mass (g)  25  Length (mm)  300  Trusco Part No.  376-9224  Ingredient  40% silver, 0% cadmium  Operating Temperature (℃)  780 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  8. Ceramic board
    Shinfuji Burner Ceramic board
    Honeycomb structure shuts out the flame.
    RoHS directive (corresponding to 10 substances)  Maximum Operating Temperature (℃)  1100  Trusco Part No.  376-9321  Mass (g)  68  Dimensions (Length L x Width W x Thickness) (mm)  93×66×13 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  9. For gas rod mild steel
    STAR ELECTRIC MANUFACTURING (SUZUKID) For gas rod mild steel
    Welding rod for gas welding mild steel. Welding rod for gas welders.
    Mass (g)  500 
    Rating:
    87%
    from S$11.99
    Min. 3 days
  10. Silver Solder
    TRUSCO Silver Solder
    Has excellent heat resistance and impact resistance. Does not contain cadmium. Brazing of dissimilar metals of iron, brass, stainless steel, silver and copper * Be sure to use the silver wax flux (TRZ-200).
    Length (mm)  500  Tensile Strength (N/mm2 539  Melting Point (℃)  780  Material  Contains 40% silver 
    Rating:
    84%
    from S$69.99
    Min. 2 days
  11. Phosphor Bronze Brazing Filler
    Shinfuji Burner Phosphor Bronze Brazing Filler
    Flux (RZ-200) is required for brazing copper alloys.
    RoHS directive (corresponding to 10 substances)  Wire Diameter Φ(mm)  1.6  Diameter x Length (Φmm x mm)  1.6×300  Length (mm)  300  Trusco Part No.  376-9186  Operating Temperature (℃)  735 
    Rating:
    88%
    from S$11.99
    Min. 2 days
  12. Phosphor copper brazing
    Superior Phosphor copper brazing
    It has very high fluidity and flows well in gaps. For copper / copper alloy bonding
    Melting Point (℃)  705~805  Material  Copper: 93%, phosphorus: 7%  JIS Standard  BCup-2  Length (mm)  500 
    Rating:
    89%
    from S$34.99
    Min. 2 days
  13. Powder brazing material
    Shinfuji Burner Powder brazing material
    By applying brazing material to the joints in advance, it is not necessary to determine the melting point, so even beginners can easily braze. The brazing finish is beautiful, and the extra use of brazing material can be suppressed. Since the wax material and flux are mixed as much as they are us... Read More
    RoHS directive (corresponding to 10 substances)  Included Accessories  With stirring spatula 
    Rating:
    73%
    from S$17.99
    Min. 2 days
  14. Support Stand
    Shinfuji Burner Support Stand
    A must-have item for brazing small items. Can be fixed freely at 360 ° C.
    RoHS directive (corresponding to 10 substances)  Clip Width (mm)  120  Pillar Height (mm)  125  Trusco Part No.  376-9313 
    Rating:
    58%
    from S$37.99
    Min. 2 days
  15. Aluminum Solder
    Shinfuji Burner Aluminum Solder
    The melting point is low and the work is relatively easy. Can be used for brazing aluminum and dissimilar metals. Flux (RZ-203) is required.
    RoHS directive (corresponding to 10 substances)  Wire diameter (mm)  Length (mm)  300  Trusco Part No.  376-9194  Operating Temperature (℃)  380 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  16. Pb Free Solder
    Shinfuji Burner Pb Free Solder
    A wax material that can easily join metals. Contains no harmful lead. It is a solder for beginners with a low working temperature. Comes with flux (5g). For brazing dissimilar metals. Brazing of dissimilar metals such as iron, brass, stainless steel, silver and copper.
    Wire diameter (mm)  1.6  Operating Temperature (℃)  220  Length (mm)  300  Mass (g/pack)  36  Trusco Part No.  376-9232  Type  Lead-free solder 
    Rating:
    75%
    from S$17.99
    Min. 2 days
  17. Aluminum Hard Solder
    TRUSCO Aluminum Hard Solder
    It has excellent fluidity and a beautiful finish. Can be anodized. Aluminum and aluminum (aluminum to each other) for brazing only * Be sure to use the flux for aluminum hard wax (TRZ-201).
    Wire diameter (mm)  1.6  Tensile Strength (N/mm2 245  Trusco Part No.  329-1553  Length (mm)  500  Melting Point (℃)  580  Mass (g)  About 2.8  Material  Aluminum wax 
    Rating:
    67%
    from S$39.99
    Min. 2 days
  18. Aluminum hard wax for beginners
    Shinfuji Burner Aluminum hard wax for beginners
    The industry's first wax material with built-in flux! Suitable for easy and powerful piping work. Just add wax to the heated base material. With stationary brazing is also possible.
    RoHS directive (corresponding to 10 substances)  Rod Diameter (Φmm)  1.6  Tensile Strength (N/mm2 245  Length (mm)  300  Working temperature range (℃)  580  Outer Dimensions (mm)  Φ1.6×300 
    Rating:
    40%
    from S$9.79
    Min. 2 days
  19. Tobino
    Air Liquide Japan Tobino
    A brass brazing rod that is coated with a unique welding agent on a brass core wire specially blended with copper, zinc, tin, and other active ingredients. For brazing and welding of the same or different types of iron, copper, brass, bronze, etc. will be used. When brazing, the fluidity of the m... Read More
    Elongation (%)  28~33  Length (mm)  1000  Hardness  90~95Hv  Tensile Strength  363~412N/mm2  Impact Value (J/cm2 59~88 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  20. Phosphor copper brazing
    Superior Phosphor copper brazing
    It has fluidity and is suitable for serving. Although it is inferior to the Bcup-2 and Bcup-3 types, it is a well-balanced wax material. For copper / copper alloy bonding
    Length (mm)  500  Melting Point (℃)  640~788  JIS Standard  BCup-6  Material  Copper: 91%, Phosphorus: 7%, Silver: 2% 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  21. Flux coating silver solder
    Superior Flux coating silver solder
    A flux-coated silver wax with a brazing core diameter of Ф1.6 mm and a coating of Ф2.8 mm. Does not contain cadmium. Joining dissimilar metals (iron, stainless steel, copper, brass, etc.)
    JIS Standard  BAg-20  Material  Silver: 30%, Copper: 38%, Zinc: 32%  Wire diameter (mm)  2.8  Trusco Part No.  241-9017  Mass (g)  About 12  Melting Point (℃)  765~870  Length (mm)  500 
    from S$269.90
    Min. 2 days
  22. All-purpose solder
    Shinfuji Burner All-purpose solder
    The working temperature is low, suitable for beginners. With 5g of flux
    RoHS directive (corresponding to 10 substances)  Wire diameter (mm)  Operating Temperature (℃)  220  Length (mm)  300  Trusco Part No.  376-9208 
    from S$17.99
    Min. 2 days
  23. For gas rod brass
    STAR ELECTRIC MANUFACTURING (SUZUKID) For gas rod brass
    Gas welding Welding rod for brass. Welding rod for gas welders.
    Mass (g)  500  Diameter (Φmm) 
    from S$47.99
    Min. 3 days
  24. Carbon protector
    Shinfuji Burner Carbon protector
    Carbon fiber shuts out the flame.
    RoHS directive (corresponding to 10 substances)  Trusco Part No.  376-9330  Maximum Operating Temperature (℃)  500 
    from S$19.99
    Min. 2 days
  25. Carbon electrode
    ASADA Carbon electrode
    There is no arm. Carbon electrode for electric brazing machines.
    Specification  For holder 42  Mass (g)  10  Trusco Part No.  376-0057  Mass (g / pair)  10 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  26. Kadomi-free silver solder (sheet)
    Tokyo Braze Kadomi-free silver solder (sheet)
    A cadmium-free sheet-like wax material. Please use our flux TB-610. RoHS compliant product. <Ingredients> Silver 50%, etc. Brazed iron, carbide, stainless steel, etc.
    from S$239.90
    Min. 2 days
  27. [BCUP-2] Phosphor copper wax
    ESCO [BCUP-2] Phosphor copper wax
    It has excellent fluidity and penetrates into narrow spaces just before joints. No flux is required for copper brazing. The brazed part has good airtightness, low temperature strength, and electrical conductivity. It is much more economical and has the same effect as silver wax. Suitable for braz... Read More
    Standard  JIS-Z-3264:BCuP-2  Temperature (℃)  With brazing / 735-845  Overall Length (mm)  500 
    Rating:
    40%
    from S$87.99
    Min. 2 days
  28. Cadmium-free silver solder (1.6Φx500mm)
    Tokyo Braze Cadmium-free silver solder (1.6Φx500mm)
    It is a cadmium-free silver wax. Please use our flux TB-610. RoHS compliant product. <Ingredients> Silver 56% and others. Brazed copper, brass, iron, stainless steel, etc.
    Rod Diameter (Φmm)  1.6  Length (mm)  500 
    from S$379.90
    Min. 2 days
  29. Aluminum Solder
    TRUSCO Aluminum Solder
    The melting point is low and the work is easy. Brazing of aluminum and aluminum and aluminum and different metals (iron, stainless steel, etc.). * Be sure to use the flux for aluminum solder (TRZ-203).
    Wire diameter (mm)  2.0  Tensile Strength (N/mm2 294  Trusco Part No.  329-1561  Melting Point (℃)  380  Length (mm)  500  Mass (g)  About 10  Material  Zinc alloy 
    from S$149.90
    Min. 2 days
  30. EASY WELD all-purpose flux MF
    Asahi EASY WELD all-purpose flux MF
    Trusco Part No.  114-1124  Mass (g)  33  Color  Colorless to yellowish white  Capacity (mL)  30 
    from S$25.99
    Min. 2 days
  31. Carbon electrode with arm
    ASADA Carbon electrode with arm
    Rating:
    60%
    from S$119.90
    Min. 4 days
  32. [2% silver] copper brazing [1.6mmx1Kg]
    ESCO [2% silver] copper brazing [1.6mmx1Kg]
    Rod Diameter (Φmm)  1.6  Esco Part No.  EA307C-1.6  Length (mm)  500 
    from S$149.90
    Min. 4 days
  33. Gas welding rods for copper and copper alloys
    NIKKO YOZAI MFG Gas welding rods for copper and copper alloys
    Tobin is a gas welding rod that is a special blend of copper, zinc, tin, and other active ingredients, and the core wire of brass is coated with a unique flux. A gas welding rod that demonstrates its performance. A wide range of applicable metals, bonding between general copper alloys such as cop... Read More
    RoHS directive (corresponding to 10 substances)  Rod Length (mm)  1000  Rod Diameter (Φmm)  2.6  Operating Temperature Range (℃)  About 900-950 
    Rating:
    67%
    from S$389.90
    Min. 2 days
  34. Gas rod stainless steel  2.0X500
    STAR ELECTRIC MANUFACTURING (SUZUKID) Gas rod stainless steel 2.0X500
    Stainless steel welding rod for gas welding machines. Welding rod for gas welder
    Rod Diameter (Φmm)  Mass (g)  500  Length (mm)  500 
    from S$53.99
    Min. 3 days
  35. EAZY WELD Iron rod CAS450
    Asahi EAZY WELD Iron rod CAS450
    Easy welding without equipment is possible, which is about 5 times stronger than soldering. Heat the welding base metal to the working temperature of various rods (welding rods). Keep the base metal at the proper rod melting temperature. Rub the rod against the base material and melt the rod at t... Read More
    Length (mm)  450  Material  Tin, zinc, cadmium  Trusco Part No.  114-1121  Mass (g)  26  Specification  Conductivity (% IACS): 23  Rod Diameter (Φmm) 
    from S$129.90
    Min. 2 days
  36. Gas Stick OSS-22 Brazing Alloys
    NIKKO YOZAI MFG Gas Stick OSS-22 Brazing Alloys
    A filler rod for mild steel used in gas welding, and can be used for general mild steel welding of thin to medium plates. Gas filler rod for mild steel
    Length (mm)  1000  Color  Rod end / green  JIS Standard  Z3201 GB32 
    from S$55.99
    Min. 4 days
  37. Silva Solder BS-30 Φ1.6, 6mm 100g
    ASADA Silva Solder BS-30 Φ1.6, 6mm 100g
    Rod Diameter (Φmm)  1.6  Length (mm)  500 
    from S$259.90
    Min. 5 days
  38. Gas rod for brass  2.0 × 500
    STAR ELECTRIC MANUFACTURING (SUZUKID) Gas rod for brass 2.0 × 500
    Gas welding Welding rod for brass. Welding rod for gas welder
    Diameter (Φmm)  2.6  Mass (g)  500  Length (mm)  500  Material  Brass 
    from S$47.99
    Min. 11 days
  39. Easy welding kit
    Asahi Engineering Easy welding kit
    A simple welding kit that does not require equipment and allows you to work quickly anywhere with a gas burner. For welding and repair of aluminum.
    Mass (g)  637  Rod Diameter (Φmm)  Trusco Part No.  836-6217  2018 Trusco page  7 0341  Length (mm)  450 
    from S$159.90
    Min. 3 days
  40. [2% silver] copper solder [2.0mmx1Kg]
    ESCO [2% silver] copper solder [2.0mmx1Kg]
    Esco Part No.  EA307C-2.0  Length (mm)  500  Rod Diameter (Φmm)  2.0 
    Rating:
    80%
    from S$149.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction