All Category

Welding Measure Instruments

View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction
  1. Welding Gauge
    TRUSCO Welding Gauge
    Made of stainless steel and resistant to rust. Robust, light and convenient to carry (with hanging case). It is absolutely necessary to speed up welding work and rationalize quality control. Supports all welding measurements such as general welding, construction, shipbuilding, and bridges.
    Rating:
    100%
    from S$43.99
    Min. 2 days
  2. Steel accuracy measuring instrument 7 piece set
    Shinwa Rules Steel accuracy measuring instrument 7 piece set
    The 7 gauges, which are indispensable for steel frame accuracy inspection, are put together in one sturdy storage case, making it convenient to carry. For quality control of major steel materials that involve welding work. * Depending on the delivery location, the delivery date may be postponed a... Read More
    from S$949.90
    Min. 3 days
  3. Welding Gauge WG-1
    SK (Niigata Seiki) Welding Gauge WG-1
    Robust, easy and convenient to carry (with vinyl case) for speeding up welding work and rationalizing quality control, etc. Measurement of weld overlay, fillet size and angle, etc.
    Route Interval (mm)  0.5~3  Tip Opening Angle (°)  0~60 (minimum reading: 5)  RoHS directive (corresponding to 10 substances)  Round bar diameter R (Φmm)  10  Fillet Throat Thickness (mm)  10  Extra Height (mm)  10  Fillet Leg Length (mm)  20  Body Scale (mm)  40  Material  Stainless steel  Measurement Accuracy of Length  ±0.4  Measurement Accuracy of Angle  ±0.7 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  4. Welding Gauge WGU-7M
    SK (Niigata Seiki) Welding Gauge WGU-7M
    Compatible with all types of welding measurement It is very convenient for general welding, construction, shipbuilding, bridges, and other welding work for steel frames and assembly. The scale can be read on the same plane, and the structure is very easy to read. Measurement of weld overlay, fill... Read More
    Tip Opening Angle (°)  0~60 (minimum reading: 5)  RoHS directive (corresponding to 10 substances)  Fillet Throat Thickness (mm)  15  Extra Height (mm)  25  Undercut Depth (mm)  25  Fillet Leg Length (mm)  25  Route Interval (mm)  2~5  Body Scale (mm)  50・60  Material  Stainless steel  Measurement Accuracy of Angle  ±2 
    from S$84.99
    Min. 2 days
  5. Welding gauge
    MonotaRO Welding gauge
    It is useful for speeding up welding work and quality control. A measuring tool suitable for general welding, construction, shipbuilding, and welding of bridges, etc. Please check the instruction manual for the detailed measurement method. * Because it is a measuring tool, do not drop or hit it. ... Read More
    Thickness (mm)  4.3  Dimension (mm)  77×62  Material  Stainless steel  Measuring Accuracy  ±0.5mm  Angular Accuracy (°)  ±1 
    Rating:
    87%
    from S$57.99
    Min. 2 days
  6. Guide scale
    TECHNOPLAN Guide scale
    Since it uses heat-resistant cooperative permanent magnets, it can be expected to improve workability with a firm holding force. It is a special tool for fusing by moving while keeping the height of the crater constant in gas welding.
    Width (mm)  83  Length (mm)  46 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  7. Multi-Welding Gauge
    FUJITOOL Multi-Welding Gauge
    It can be used for all-round measurement such as beet overlay measurement, dimension measurement, groove angle measurement, and route spacing measurement in welding work. For all measurements in welding work
    Type  Welding gauge  Accuracy (mm)  Within 0.2  Material  Stainless steel 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  8. Welding gauge with undercut measurement function
    MonotaRO Welding gauge with undercut measurement function
    It is useful for speeding up welding work and quality control. It is very convenient because the scale can be read on the same plane. Weld overlay, measurement of fillet size and angle * Because it is a measuring tool, do not drop or hit it. * Please refrain from using it for any other purpose. *... Read More
    Tip Opening Angle (°)  0~60 (minimum reading: 5)  Fillet Throat Thickness (mm)  15  Extra Height (mm)  25  Undercut Depth (mm)  25  Route Interval (mm)  2~5  Body Scale (mm)  50・60  Material  Stainless steel  Measurement Accuracy of Angle  ±2 
    Rating:
    67%
    from S$68.99
    Min. 2 days
  9. Route interval measurement gauge
    Shinwa Rules Route interval measurement gauge
    Root surface inspection measurement in gas cutting / groove processing in manufacturing process inspection * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofread... Read More
    Suitable for  97794  Measuring Range (mm)  4~12 
    from S$179.90
    Min. 2 days
  10. Welding Gauge WGU-9M
    SK (Niigata Seiki) Welding Gauge WGU-9M
    Measurement functions such as plate thickness, weld bead width measurement, round object outer diameter and bulge of pressure welding of reinforcing bars, etc. are added. The measurement range for thick welding has become wider. The bevel angle measurement range can be measured from 0 to 70 °. Th... Read More
    Tip Opening Angle (°)  0 to 70 (minimum reading: 5)  bead width (mm)  0~53  RoHS directive (corresponding to 10 substances)  Fillet Throat Thickness (mm)  15  Undercut Depth (mm)  25  Fillet Leg Length (mm)  25  Extra Height (mm)  25  Route Interval (mm)  2~5  Trusco Part No.  377-6816  Round bar diameter R (Φmm)  50  Body Scale (mm)  60  Material  Stainless steel  Measurement Accuracy of Angle  ±2 
    from S$179.90
    Min. 2 days
  11. Bevel angle measurement gauge
    Shinwa Rules Bevel angle measurement gauge
    Bevel angle inspection measurement for gas cutting and groove processing during manufacturing process inspection * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with pro... Read More
    Suitable for  97794  Setting Angle (°)  30-50 (every 2.5 °) 
    from S$179.90
    Min. 2 days
  12. Simple cutting guide (for cutting and cutting)
    NISSAN TANAKA Simple cutting guide (for cutting and cutting)
    Applicable Pipes  (Blow-pipe) small and medium size cutter 
    from S$119.90
    Min. 2 days
  13. Steel Frame Precision Measurement Instrument Welding Gauge A
    Shinwa Rules Steel Frame Precision Measurement Instrument Welding Gauge A
    You can measure the size of the fillet (leg length) and the overlay dimension (reinforcement overlay dimension). Weld gauge used to measure all weld inspections * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver w... Read More
    Dimension (mm)  70.5×48×7  Mass (g)  85  Material  Stainless steel 
    from S$129.90
    Min. 2 days
  14. Angle Multi Welding Gauge WGA-65
    SK (Niigata Seiki) Angle Multi Welding Gauge WGA-65
    Direct measurement of the groove angle of the welded joint is possible with this one. By sharpening the tip, it can also measure thin plates with a root gap of 0 mm and 15 mm or less. Large scale that is easy to use in the field. The minimum scale corresponds to 0.5 °. At the same time, it is pos... Read More
    Offset Angle (°)  (Tilt after joint / stud welding) 70-110  RoHS directive (corresponding to 10 substances)  Tip Opening Angle (°)  25 to 65 (minimum reading: 0.5)  Trusco Part No.  412-1678  Material  Stainless steel / silver finish  Measurement Accuracy of Angle  ±0.5 
    from S$189.90
    Min. 2 days
  15. Simple cutting guide (for cutting A and B)
    NISSAN TANAKA Simple cutting guide (for cutting A and B)
    A cutting guide that allows you to use your own cutting device as it is. The structure that does not require electricity does not need to worry about failure. For simple straight or arc cutting. * Medium-sized cutting device and No. A cutting device are not included.
    Applicable Pipes  (Blowpipe) A-B cutting machine 
    from S$139.90
    Min. 2 days
  16. Welding gauge AWG-10
    SK (Niigata Seiki) Welding gauge AWG-10
    Welding essentials! Analog type. A gauge dedicated to measuring the throat thickness and excess height of fillet meat. Made of stainless steel for easy rust prevention Weld overlay, fillet size
    RoHS directive (corresponding to 10 substances)  Fillet Throat Thickness (mm)  11  Tip Opening Angle (°)  60 ・ 70 ・ 80 ・ 90 fixed  Extra Height (mm)  Material  Stainless steel  Measurement Accuracy of Length  ±0.2 
    from S$47.99
    Min. 2 days
  17. Welding Gauge WGU-8M
    SK (Niigata Seiki) Welding Gauge WGU-8M
    Measurement functions such as plate thickness, weld bead width measurement, round object outer diameter and bulge of pressure welding of reinforcing bars, etc. are added. The measurement range for thick welding has become wider. Bevel angle measurement range can be measured from 0 to 70 ° Weld ov... Read More
    Tip Opening Angle (°)  0 to 70 (minimum reading: 5)  bead width (mm)  0~53  RoHS directive (corresponding to 10 substances)  Fillet Throat Thickness (mm)  15  Undercut Depth (mm)  25  Fillet Leg Length (mm)  25  Extra Height (mm)  25  Route Interval (mm)  2~5  Round bar diameter R (Φmm)  30  Body Scale (mm)  50・60  Trusco Part No.  817-8082  Material  Stainless steel  Measurement Accuracy of Angle  ±2 
    from S$189.90
    Min. 2 days
  18. Welding gauge WG-2
    SK (Niigata Seiki) Welding gauge WG-2
    Robust, easy and convenient to carry (with vinyl case) for speeding up welding work and rationalizing quality control, etc. Measurement of weld overlay, fillet size and angle, etc.
    Route Interval (mm)  0.5~5  Tip Opening Angle (°)  0~60 (minimum reading: 5)  RoHS directive (corresponding to 10 substances)  Fillet Throat Thickness (mm)  10  Undercut Depth (mm)  10  Extra Height (mm)  10  Fillet Leg Length (mm)  10 (minimum reading 0.1)  Round bar diameter R (Φmm)  20  Body Scale (mm)  40  Material  Stainless steel  Measurement Accuracy of Length  ± 0.2 (gap measurement ± 0.4)  Measurement Accuracy of Angle  ±0.7 
    from S$199.90
    Min. 2 days
  19. Welding guide ruler
    Shinwa Rules Welding guide ruler
    Insulation coating is applied to the surface of the ruler. Since it is difficult to energize, it is difficult to spark even if the welding machine touches it. The main body is made of aluminum and is light and easy to handle. The angle can be changed freely, the angle is easy to match, and the sl... Read More
    Main Unit Dimensions (mm)  1010 x 550 x 54 (at 90 °)  Right Angle Accuracy  ± 1 / 1000rad (± 1.0mm at 1000mm)  Operating Temperature Range (℃)  -20~70 
    from S$339.90
    Min. 2 days
  20. Welding Gauge FDW-1
    SK (Niigata Seiki) Welding Gauge FDW-1
    You can easily, quickly and accurately measure the depth and length of the undercut. High-precision measurement is possible by using a dial gauge. Stable measurement is possible with 3-point support. For undercut measurement only
    Trusco Part No.  377-5381  Undercut Depth (mm)  4 (Accuracy: ± 0.04)  Material  Stainless steel 
    from S$159.90
    Min. 2 days
  21. Joint displacement measurement gauge
    Shinwa Rules Joint displacement measurement gauge
    Measurement of joint misalignment (diaphragm and flange misalignment) * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering... Read More
    Suitable for  97794 
    from S$179.90
    Min. 2 days
  22. KT-270 with 726mm rail
    NISSAN TANAKA KT-270 with 726mm rail
    A cutting guide that allows you to use your own cutting device as it is. Since a constant speed can be obtained, cutting can be performed with the same accuracy as automatic cutting. Groove cutting can be done in the same way. The structure that does not require electricity does not need to worry... Read More
    Type  KT-270  Offset Angle (°)  (Bevel cutting) 0-45  Trusco Part No.  306-1493  Effective Length (mm)  (Guide rail) 636  Mass (kg)  Length (mm)  (Guide rail) 726  Cutting Speed (mm/min)  300~700 
    from S$869.90
    Min. 2 days
  23. Steel accuracy measuring instrument Undercut gauge
    Shinwa Rules Steel accuracy measuring instrument Undercut gauge
    The measurement base is comfortable to sit on, so stable reading is possible. Gauge used for undercut measurement of weld overlay * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * ... Read More
    Dimension (mm)  115×58×18  Mass (g)  86  Material  Stainless steel / brass / copper  Accuracy (mm)  ± 0.05 (less than 1.0mm) 
    from S$99.90
    Min. 2 days
  24. Welding gauge WG-5
    SK (Niigata Seiki) Welding gauge WG-5
    A maximum of 50 mm extra size can be measured to speed up welding work and streamline quality control. Increased base thickness maintains a sense of stability during measurement. Silver finish reduces reflection during photography. Semi-transparent plastic case that is easy to check. With Measure... Read More
    RoHS directive (corresponding to 10 substances)  Round bar diameter R (Φmm)  10  Extra Height (mm)  10  Body Scale (mm)  30・35  Fillet Leg Length (mm)  50  Fillet Throat Thickness (mm)  50  Material  Stainless steel / silver finish  Measurement Accuracy of Length  ±0.4 
    from S$199.90
    Min. 2 days
  25. Welding gauge WG-3
    SK (Niigata Seiki) Welding gauge WG-3
    It is possible to measure extra dimensions of up to 50 mm to speed up welding work and rationalize quality control. Maintains a sense of stability during measurement by increasing the base thickness. Equipped with a rotor, various measurements are possible. With a semi-transparent plastic case th... Read More
    Route Interval (mm)  0.5~5  Tip Opening Angle (°)  0~60 (minimum reading: 5)  RoHS directive (corresponding to 10 substances)  Round bar diameter R (Φmm)  10  Extra Height (mm)  10  Undercut Depth (mm)  10  Fillet Throat Thickness (mm)  50  Fillet Leg Length (mm)  50  Material  Stainless steel / silver finish  Measurement Accuracy of Length  ±0.4  Measurement Accuracy of Angle  ±0.7 
    from S$239.90
    Min. 6 days
  26. Welding gauge WGU-2S
    SK (Niigata Seiki) Welding gauge WGU-2S
    You can easily, quickly and accurately measure the depth and length of the undercut. Since the undercut stylus is a screw type, 0 point adjustment is possible. For undercut measurement only
    Body Scale (mm)  100  Undercut Depth (mm)  2 (Accuracy: ± 0.1)  Material  Stainless steel  Measurement Accuracy of Length  ±0.6 
    from S$94.99
    Min. 4 days
  27. Guide scale
    KANETEC Guide scale
    High-performance permanent magnets firmly fix the scale. The GS-1 can adjust the scale up and down according to the height of the crater. The GS-2 can be easily attached and detached because the suction force can be turned ON / OFF by operating the lever. A dedicated guide device for moving while... Read More
    from S$299.90
    Min. 2 days
  28. Tip 60A  CUT Master 52/82/102
    ASADA Tip 60A CUT Master 52/82/102
    Current (A)  60  Suitable Model  CUT Master 52, 82, 102 
    from S$109.90
    Min. 5 days
  29. Parts Welding guide ruler
    Shinwa Rules Parts Welding guide ruler
    special parts * Do not use for any other purpose.
    from S$5.89
    Min. 3 days
  30. Welding gauge (for precision undercut measurement)
    TRUSCO Welding gauge (for precision undercut measurement)
    A high-precision cage for undercuts. Made of stainless steel, it is resistant to rust and is robust. Comes in a small and portable lifting case. Supports all welding measurements such as general welding, construction, shipbuilding, and bridges.
    Measuring Range (mm)  Undercut depth: 0-2  Instrumental Error (mm)  ±0.1  Minimum Reading (mm)  0.2mm  Mass (g)  90  Trusco Part No.  229-7361 
    from S$109.90
    Min. 2 days
  31. Gas Distributor  For SL40
    ASADA Gas Distributor For SL40
    Suitable Model  CUT Master 42 
    from S$94.99
    Min. 5 days
  32. Tip  40A  For SL40
    ASADA Tip 40A For SL40
    Current (A)  40  Suitable Model  CUT Master 42 (for non-contact use) 
    from S$79.99
    Min. 5 days
  33. Gas distributor for 35P ・ PC
    ASADA Gas distributor for 35P ・ PC
    Cutting guide (PZ960) Standard accessory For torch operation without blurring !! For accurate cutting of straight lines and perfect circles. Can also be used for stainless steel plates.
    Suitable Model  35P・PC  Trusco Part No.  851-2949 
    from S$47.99
    Min. 6 days
  34. Tip  40A  SL40 for contact
    ASADA Tip 40A SL40 for contact
    Current (A)  40  Suitable Model  CUT Master 42 
    from S$79.99
    Min. 5 days
  35. Chip 35P / PC
    ASADA Chip 35P / PC
    Cutting guide (PZ960) Standard accessory For torch operation without blurring !! For accurate cutting of straight lines and perfect circles. Can also be used for stainless steel plates.
    Suitable Model  35P・PC 
    from S$159.90
    Min. 6 days
  36. Chip for 15PC ECO
    ASADA Chip for 15PC ECO
    Cutting guide (PZ902) Standard accessory For torch operation without blurring !! For accurate cutting of straight lines and perfect circles. Can also be used for stainless steel plates.
    Suitable Model  15PC ECO 
    from S$149.90
    Min. 6 days
  37. 45 ℃ -135 ℃ Welding angle ruler (with magnet)
    ESCO 45 ℃ -135 ℃ Welding angle ruler (with magnet)
    Esco Part No.  EA719K-3 
    from S$339.90
    Min. 6 days
  38. Gas Distributor  15 PC  For ECO
    ASADA Gas Distributor 15 PC For ECO
    Cutting guide (PZ902) Standard accessory For torch operation without blurring !! For accurate cutting of straight lines and perfect circles. Can also be used for stainless steel plates.
    Suitable Model  15PC ECO 
    from S$79.99
    Min. 6 days
  39. Welding route spacing limit gauge (stainless steel)
    ESCO Welding route spacing limit gauge (stainless steel)
    Dimension (mm)  90 x 2 x 20 (blank Nos. 1 to 4)  Accuracy  Length dimension measurement: ± 0.1  Material  Stainless steel 
    from S$179.90
    Min. 6 days
  40. Digital welding gauge
    SK (Niigata Seiki) Digital welding gauge
    It is compatible with the separately sold Bluetooth BOX. The measured value can be transmitted wirelessly to a personal computer. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Easy to read with digital display. Comes with a master gauge.... Read More
    RoHS directive (corresponding to 10 substances) 
    from S$349.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction