All Category

Welding Rods

A welding rod is a filler metal used to bond the base metal during welding. The filler metal has the role of increasing the welding strength and beautifully finishing the appearance of the joint of the base metal. Of these, rod-shaped welding rods are often used. In order to weld the base metal firmly, it is important to select a suitable product for stainless steel, mild steel, casting, etc. according to the welding method and the material of the base material. Welding rods for hardfacing are used to restore mechanical strength by filling metal parts with high wear.
View : Grid List
Filter

Items 1 - 40 of 455

Set Ascending Direction
  1. PVC welding rod gray
    C.I. TAKIRON PVC welding rod gray
    Rating:
    100%
    from S$88.99
    Min. 2 days
  2. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    A lime titanian welding rod with good welding workability, X-ray performance and mechanical properties. It has excellent workability in all postures and contains a large amount of iron powder in the coating material, so the welding speed is fast, the re-arcability is good, and the work efficiency... Read More
    Adsorption  120J / energy (example)  Elongation (%)  32 (example)  Yield Point (N/mm2 410 (example)  Tensile Strength (N/mm2 460 (example)  Color  Bar end color: White  Remark  Classification: NK, AB, LR, NV, BV  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3211、D4303 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  3. Welding Rod
    AS ONE Welding Rod
    Length (m)  Rod Diameter (Φmm) 
    Rating:
    100%
    from S$9.49
    Min. 4 days
  4. For SK gouging carbon DC
    Shoei Shokai For SK gouging carbon DC
    Gouging rods are used for welding back chipping, groove removal, defect chipping of welds, etc. for steel frames, bridges, shipbuilding, can manufacturing, etc., and for cutting hot water and sprue parts of castings, nest chipping, etc. It may be. This is a carbon electrode rod used in the arc ai... Read More
    Type  General purpose  Overall Length (mm)  355 
    Rating:
    90%
    from S$47.99
    Min. 2 days
  5. PVC Welding Rod Transparent
    C.I. TAKIRON PVC Welding Rod Transparent
    from S$109.90
    Min. 7 days
  6. PVC welding rod ivory
    C.I. TAKIRON PVC welding rod ivory
    from S$94.99
    Min. 2 days
  7. Shielded metal arc welding rod (for hardened overlay)  BK-700
    NIKKO YOZAI MFG Shielded metal arc welding rod (for hardened overlay) BK-700
    BKR-700 is a high titanium oxide welding rod that emphasizes stable hardness and workability. Since it is a high-hardness martensitic welding rod containing C, Cr, and Mo, it exhibits excellent performance against severe earth and sand wear. In addition, it is difficult to machine with the build-... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Rod end / yellow  JIS Standard  Z3251 DF3C-700-B  Insulation  basic 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  8. Welding rods
    NIKKO YOZAI MFG Welding rods
    Iron powder is added to the lime titanian coating material to re-arc and improve work efficiency. Especially in the case of fillet welding, the slag has good peelability, a beautiful bead appearance and excellent welding use novi can be obtained, which is unrivaled. In addition, by using a high c... Read More
    Elongation (%)  32  Yield Point (N/mm2 425  Tensile Strength (N/mm2 466  RoHS directive (corresponding to 10 substances)  Correspondence  Shock Resistance (Destruction)  Impact value: 114J  Insulation  Lime titania type  Coating  Lime titania type  Color  Rod end / Orange  JIS Standard  Z3211 E4303 
    from S$259.90
    Min. 4 days
  9. Mild Steel~550 MP a Class Steel Welding Rod
    Kobelco (Kobe Steel) Mild Steel~550 MP a Class Steel Welding Rod
    A lime titanian welding rod that reduces the amount of fume generated during welding by about 30% compared to welding rods of the same type. It is an excellent welding rod with good re-arcability and bead elongation, and very good for slag peeling. Since the coating has good flexibility, it can b... Read More
    AWS Standard  A5.1 E6013 applicable  Coating  Lime titania type  JIS Standard  Z3211 E4303 (formerly Z3211 D4303) 
    Rating:
    91%
    from S$26.99
    Min. 2 days
  10. Coated arc welding rod for low voltage mild steel B-1
    STAR ELECTRIC MANUFACTURING (SUZUKID) Coated arc welding rod for low voltage mild steel B-1
    Stable arc welding is possible even at low voltage such as 100V / 200V small welding machines. Shielded metal arc welding rod for low voltage mild steel. A high titanium oxide welding rod suitable for welding thin plates and light structures where appearance is important.
    JIS Standard  JISZ3211E4313 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  11. Welding Rod LB-52
    Kobelco (Kobe Steel) Welding Rod LB-52
    A welding rod with good bead appearance and slag peelability, as well as excellent X-ray performance and mechanical properties. Welding of shipbuilding, bridges, construction, pressure vessels, etc. using mild steel and 490N / mm class 2 high-strength steel
    AWS Standard  A5.1 E7016 applicable  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3211 E4916 U (former Z3212 D5016) 
    Rating:
    95%
    from S$58.99
    Min. 2 days
  12. Welding rod for stainless steel
    Kobelco (Kobe Steel) Welding rod for stainless steel
    Welded metal with excellent heat resistance, corrosion resistance and mechanical properties can be obtained as it is welded. Since the austenite structure contains an appropriate amount of ferrite, it has low cracking sensitivity and excellent weldability. For welding between SUS304 (18% Cr-8% Ni... Read More
    AWS Standard  A5.4 E308-16 applicable  Color  Bar end color: yellow  Remark  Classification: NK, ABS, DNV, GL  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  SUS304  Type  SUS304 stainless steel  JIS Standard  Z3221 ES308-16 (former Z3221 D308-16) 
    Rating:
    91%
    from S$85.99
    Min. 2 days
  13. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    A welding rod designed with both workability and weldability in mind, and can be applied to all-position butt welding and fillet welding from thin plates to thick plates of about 20 mm or less. The horizontal fillet welding gives good slag and good spread of the beat, and the appearance of the be... Read More
    Adsorption  110J / energy (example)  Elongation (%)  32 (example)  Yield Point (N/mm2 410 (example)  Tensile Strength (N/mm2 460 (example)  AWS Standard  AWS A5.1 E6019 applicable  Standard  Patent No.1533782  Color  Stick end color: light brown 
    Rating:
    94%
    from S$47.99
    Min. 2 days
  14. Coated arc welding rod for stainless steel S-1
    STAR ELECTRIC MANUFACTURING (SUZUKID) Coated arc welding rod for stainless steel S-1
    Shielded metal arc welding rod for low voltage stainless steel.
    Rod Length (mm)  230  JIS Standard  D308-16  Suitable for  SUS304/306/308 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  15. Welding rods
    JKW (JFE Welding Rod) Welding rods
    The arc is soft and there is less spatter. The re-arc is very good. The amount of fume generated during welding is small, improving the working environment at the welding site. It has a wide welding current width and good rod bendability, so it has excellent workability in all postures. The slag ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  For mild steel  Coating  Lime titania type  Specification  Shinko ZERODE-44 or equivalent  JIS Standard  Z3211E4303 
    Rating:
    92%
    from S$47.99
    Min. 2 days
  16. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    Designed with an emphasis on welding workability, it can be applied to all-position butt welding and fillet welding from thin plates to thick plates of about 20 mm or less. Especially in downward welding, the slag fog is stable, slag is less likely to get caught, and a stable, glossy and beautifu... Read More
    Elongation (%)  30 (example)  Yield Point (N/mm2 400 (example)  Tensile Strength (N/mm2 450 (example)  Adsorption  95J / energy (example)  AWS Standard  AWS A5.1 E6019 applicable  Color  Bar end color: green  Standard  Patent No.1533782 
    Rating:
    93%
    from S$47.99
    Min. 2 days
  17. Welding Rod for Mild Steel to 550 MPa Class Steel
    Kobelco (Kobe Steel) Welding Rod for Mild Steel to 550 MPa Class Steel
    Designed with an emphasis on weldability, it has excellent crack resistance, pit resistance and X-ray performance among illuminant-based welding rods.
    Color  Bar end color: yellow  RoHS directive (corresponding to 10 substances)  Correspondence  Coating  Illuminite series  JIS Standard  Z3211 E4319 (former Z3211 D4301) 
    Rating:
    76%
    from S$58.99
    Min. 2 days
  18. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    A low hydrogen omnidirectional welding rod for mild steel designed with efficiency in mind in addition to weldability and workability. The weld metal has excellent X-ray performance, mechanical properties, and workability in all postures, and because the coating material contains iron powder, the... Read More
    Color  Bar end color: Blue white  Remark  Classification: NK, AB, LR, DNV, BV, CR  JIS Standard  Z3211 E4316 U (former Z3211 D4316) 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  19. Lime titania coated arc welding rod NS-03Hi
    Nippon STeel Welding & Engineering (Former Nippon Steel & Sumikin Welding) Lime titania coated arc welding rod NS-03Hi
    Low fume, low moisture absorption type For general structures. Compared to the same type of welding rod, the amount of fume during welding is reduced by about 20%. It has excellent re-arcability, and smooth temporary welding can be performed even with a small welding machine or engine welder with... Read More
    Specification  Shinko ZERODE-44 or equivalent 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  20. Low Current Mild Steel Shielded Metal Arc Welding Rod For Small Welding Machine
    NIKKO YOZAI MFG Low Current Mild Steel Shielded Metal Arc Welding Rod For Small Welding Machine
    Convenient welding rod Insulation in a portable case, anyone can easily weld, and a beautiful bead can be obtained with little spatter adhesion even at low currents. In particular, the slag in fillet welding has good peelability and improves work efficiency. Thin plates and general hardware, cons... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  21. Welding Rod for Mild Steel to 550 MPa Class Steel
    Kobelco (Kobe Steel) Welding Rod for Mild Steel to 550 MPa Class Steel
    A highly titanium oxide welding rod that has good workability especially in downward and horizontal fillet welding. Welding and decorative filling of thin plates and light structures such as general machines, vehicles, and lightweight steel frames that use mild steel
    Coating  High titanium oxide  JIS Standard  Z3211 E4313 (old Z3211 D4313) 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  22. Welding rod For stainless steel Small amount
    MonotaRO Welding rod For stainless steel Small amount
    Welded metal with excellent heat resistance, corrosion resistance and mechanical properties can be obtained as it is welded. Since the austenite structure contains an appropriate amount of ferrite, it has low cracking sensitivity and excellent weldability. For welding between SUS304 (18% Cr-8% Ni... Read More
    Type  SUS304 stainless steel  JIS Standard  Z3221 D308-16  Suitable for  SUS304  Rod Diameter (Φmm)  2.6  Mass (g)  About 200  AWS Standard  A5.4 E308-16 applicable  Rod Length (mm)  300 
    Rating:
    95%
    from S$8.39
    Min. 2 days
  23. Welding rod for stainless steel
    Kobelco (Kobe Steel) Welding rod for stainless steel
    Since the austenite structure contains a relatively large amount of ferrite, it has low cracking sensitivity, and a welded metal with excellent heat resistance and corrosion resistance can be obtained as it is welded. In addition, it has a large amount of alloy and shows a stable structure mainly... Read More
    Elongation (%)  39 (example)  Yield Strength (N/mm2 410 (0.2%, one example)  Yield Point (N/mm2 410 (example)  Tensile Strength (N/mm2 590 (example)  Adsorption  62J / Energy (example)  Suitable for  SUS309 for different base materials  JIS Standard  Z3221 ES309-16 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  24. Stainless Welding Rod
    TRUSCO Stainless Welding Rod
    An austenitic stainless steel welding rod with a structure of 19% Cr-9% Ni. Good slag peelability and arc stability, less spatter, and excellent bead appearance. It also has good bar burnability, which is a drawback of stainless steel welding rods. JIS Z3211D308-16 standard product (excluding TSS... Read More
    Rating:
    89%
    from S$19.99
    Min. 2 days
  25. Non-sputter coated arc welding rod for stainless steel
    NIKKO YOZAI MFG Non-sputter coated arc welding rod for stainless steel
    A stainless steel shielded metal arc welding rod that does not spatter. It reduces unnecessary costs such as spatter removal work, improves welding workability in all postures, and has excellent slag peelability. Efficiently obtains a beautiful bead appearance. Common gold welding of SUS304 (18Cr... Read More
    Color  (Stick end): yellow  AWS Standard  AWS A5.4 E308-16  Suitable for  SUS304 
    Rating:
    76%
    from S$55.99
    Min. 2 days
  26. Starload Z-3 Coated arc welding rod for mild steel
    STAR ELECTRIC MANUFACTURING (SUZUKID) Starload Z-3 Coated arc welding rod for mild steel
    With advanced welding technology, stable arc and slag fluidity and re-arcability are good, and high-efficiency welding can be expected. Has a high level of welding technology workability. Stable arc, slag fluidity, and maximum arc performance are good, and high-efficiency welding is possible. Wel... Read More
    Elongation (%)  30 or more  Type  Lime titania and JIS / D4303 equivalent 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  27. Welding Electrode For Hard Tensile Steel
    Kobelco (Kobe Steel) Welding Electrode For Hard Tensile Steel
    Shows martensite structure and is suitable for light impact wear and earth and sand wear. Machining is difficult. Overlay welding of lower rollers, bucket edges, etc.
    Color  Bar end color: red, secondary color: red  JIS Standard  Z3251 DF2B-600-B 
    from S$47.99
    Min. 2 days
  28. Welding rod carrying case Worker Y type
    Kano Kasei Welding rod carrying case Worker Y type
    Storing the welding rod in the worker eliminates waste of the welding rod due to moisture absorption, rain leakage, and neglect. It also eliminates the scattering of welding rods at the work site. The true value of advanced welding technology can be fully demonstrated by preventing deterioration ... Read More
    Mass (kg)  0.4  Material  Polypropylene  Specification  Round hook type (lid half open) 
    Rating:
    58%
    from S$58.99
    Min. 2 days
  29. Star Road electric welding rod (general for iron) B-3
    STAR ELECTRIC MANUFACTURING (SUZUKID) Star Road electric welding rod (general for iron) B-3
    Shielded metal arc welding rod for basic mild steel. * Be sure to read the instruction manual of the welding machine to be used before use. * Do not look directly at the arc light during welding. Use a light-shielding surface as it may damage your eyes. * Welded parts are hot. Be careful not to g... Read More
    Elongation (%)  17 or more  Type  Lime titania and JIS / D4303 equivalent 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  30. Welding rod for casting
    TRUSCO Welding rod for casting
    Using pure nickel core wire, the welded part is rough, machining is easy, welding strain and stress are less generated, and cracks are less likely to occur. The arc is stable and the slag peeling is good. Repair welding of general cast iron.
    Rating:
    80%
    from S$37.99
    Min. 2 days
  31. Welding rod (for general use)
    KISWEL Welding rod (for general use)
    For welding vehicles, bridges, lightweight steel frames, and other general structures. Equivalent to Shinko Z-44. For welding vehicles, bridges, lightweight steel frames, and other general structures.
    Type  Covered arc welding rod  Coating  Lime titania type  Specification  Shinko ZERODE-44 or equivalent  JIS Standard  Z3211 E4303 (formerly Z3211 D4303) 
    Rating:
    79%
    from S$34.99
    Min. 2 days
  32. Welding rod for stainless steel
    H&H Welding rod for stainless steel
    This product is a repacked product of Nikko Welding Materials Co., Ltd. welding rods for small-lot sales. 19Cr-9Ni Austenite welding rod with excellent workability obtained by welding metal. Most widely used in stainless steel.
    Suitable for  SUS304  JIS Standard  Z3221 ES308-16 (former Z3221 D308-16) 
    Rating:
    86%
    from S$15.99
    Min. 2 days
  33. Welding rod for stainless steel
    MonotaRO Welding rod for stainless steel
    It has arc stability, a clean appearance, and excellent resistance to corrosion. Suitable for corrosion-resistant stainless steel with a welding temperature of 300 ° C or less. * During welding, inhaling the generated fume and gas may damage your health, so please exhaust and ventilate and wear p... Read More
    Rod Length (mm)  300  Current (A)  50~80  JIS Standard  Z3221 D308-16 equivalent  Suitable for  SUS304  AWS Standard  A5.4 E308-16 equivalent  Rod Diameter (Φmm)  2.5 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  34. General mild steel welding rod
    TRUSCO General mild steel welding rod
    A lime titanian welding rod containing approximately 30% iron powder in the coating agent. It has excellent re-arcing properties and good bead elongation, making it ideal for intermittent welding, fillet welding, tack welding (temporary attachment), etc. Thin / middle plate Welding of general str... Read More
    Color  (Stick end) red  JIS Standard  JIS Z3211D4303 standard product 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  35. Welding rod RB-26
    Kobelco (Kobe Steel) Welding rod RB-26
    A high titanium oxide welding rod that can be welded vertically and downward with a rod diameter of 1.6 to 5.0 mm. Since the arc is stable and a glossy bead with less spatter can be obtained, it is ideal for welding thin plates and light structures, mainly vertical downward welding. For vertical ... Read More
    Elongation (%)  23 (example)  Yield Point (N/mm2 450 (example)  Tensile Strength (N/mm2 510 (example)  Color  Bar end color: Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  36. Welding rod Z-1Z
    Kobelco (Kobe Steel) Welding rod Z-1Z
    Since the arc is strongly blown and the concentration is good, zinc vapor can escape well and pits and blow holes can be suppressed to a small extent. The arc stability is extremely good, the characteristic zinc vapor explosion is minimized, and low spatter can be achieved. Good slag coverage and... Read More
    Absorption Energy (J)  100  Elongation (%)  26  Withstand Pressure (MPa)  380  Tensile Strength (MPa)  450  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  Z3211 E4340 
    from S$49.99
    Min. 2 days
  37. Mild Steel Welding Rod
    TRUSCO Mild Steel Welding Rod
    A high titanium oxide welding rod with good workability in downward and horizontal fillet welding, with stable arc, less spatter, and good slag peelability. Welding rods for low-voltage welding machines for thin plates and light structures (100V compatible). Welding of general machinery, vehicles... Read More
    Specification  Shinko B-33 or equivalent  Color  (Stick end) white  JIS Standard  JIS Z3211D4313 standard product 
    Rating:
    84%
    from S$7.19
    Min. 2 days
  38. Welding rod For casting
    H&H Welding rod For casting
    This product is a repacked product made by Nikko Molten Co., Ltd. for small-lot sales. Since it uses a nickel core wire and is coated with a special flux, it can be used with a lower current than other companies' products.
    Specification  Arc welding rod  Coating  Graphite  JIS Standard  Z3252 DFCNi 
    Rating:
    88%
    from S$37.99
    Min. 2 days
  39. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    It is used for the first layer of the joint, and the back side can be omitted, which contributes to efficiency improvement. The arc is designed to be stable on the lower current side than general welding. A beautiful back bead is obtained and it is also used in skill competitions. It is often use... Read More
    AWS Standard  A5.1 E7016 applicable  JIS Standard  Z3211 E4316 (former Z3211 D4316) 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  40. Welding rod for mild steel to 550 MPa class steel
    Kobelco (Kobe Steel) Welding rod for mild steel to 550 MPa class steel
    The most basic low hydrogen rod. It has excellent X-ray performance and mechanical properties, good arc stability, slag peeling, and bead appearance, and can be easily welded to all postures. It is also used for skill tests.
    Rating:
    100%
    from S$63.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 455

Set Ascending Direction