All Category

Welding Helmets & Goggles

Welding surface and light-shielding glasses are welding equipment to prevent eyes and face from strong light and heat generated during welding. The hand-held welded surface is also used in factory and DIY work. Shading glasses range from easy-to-use items to those that can be worn on top of the glasses for full-scale welding. In addition, the automatic welding shading surface used for welding at the factory can be clearly seen at normal times, but it is automatically shielded when strong light such as arc light is detected. The big point is that you can use both hands because it is a wearable type.
View : Grid List
Filter

Items 1 - 40 of 842

Set Ascending Direction
  1. Covering surface for welding Sweat pad
    TRUSCO Covering surface for welding Sweat pad
    A sweat pad for the cover surface for welding.
    Suitable Model  TSM20S/TSM25S4  Mass (g)  12  Type  Covering surface for welding 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  2. Sakaki type disaster prevention surface 35 type green
    KOKEN Sakaki type disaster prevention surface 35 type green
    This type is used when working near a dazzling light source. It is used to protect the face from flying objects, powder droplets, and chemical / solvent droplets. * Cannot be used for a protective cap with a wide brim. Since it is not a JIS standard product, we have not tested the degree of shading.
    Material  Acrylic  Mass (g)  About 210  Type  Helmet mounting type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$47.99
    Min. 2 days
  3. Disaster prevention 350-M
    Riken Chemical Disaster prevention 350-M
    Type  Cylindrical type  Mass (g)  225  Lens Color  Green (G2)  Material (Lens)  Acrylic 
    from S$45.99
    Min. 8 days
  4. Shading Goggles Ultrasonic Flip Up
    UVEX Shading Goggles Ultrasonic Flip Up
    A flip-up type that can block light only when needed. A gray lens with excellent color recognition performance. With a soft frame, you won't get tired even if you use it for a long time. You can work safely with a wide field of view. High quality and durable anti-fog and anti-scratch coating ... Read More
    Type  Shading goggles  Lens Color  Gray  2018 Trusco page  7 0361 
    from S$159.90
    Min. 3 days
  5. Colored Glass Welding Lens
    MonotaRO Colored Glass Welding Lens
    DIN standard shading glass As a light-shielding plate during welding work. * Do not use for anything other than its intended purpose. * Please use with the optional transparent cover plate.
    Rating:
    85%
    from S$3.39
    Min. 2 days
  6. Welding Safety Glasses
    MonotaRO Welding Safety Glasses
    With UV385 (99.9% cut) function. The lens is hardened and has excellent scratch resistance. Can be used with glasses. Shading degrees # 2 and # 3 are for indoor and outdoor use. Use # 5 (for gas welding) / # 10 (for electric welding) during welding work. * # 10 is a light-shielding performance th... Read More
    Material  Polycarbonate  Mass (g)  44  Type  Shading glasses  Standard  ANSI compliant  Function  Can be used with glasses 
    Rating:
    82%
    from S$13.99
    Min. 2 days
  7. Outer protection plate For automatic welding shading surface
    MonotaRO Outer protection plate For automatic welding shading surface
    Automatic welding light-shielding surface This is an outer protective plate for solar type (AS-2, M3000F (M / 4)). * Do not use for anything other than its intended purpose.
    Rating:
    81%
    from S$11.99
    Min. 2 days
  8. Flip Front Welding Helmet
    MonotaRO Flip Front Welding Helmet
    The facet is made of nylon, which has better heat resistance than ABS and polypropylene, is not easily deformed by heat, and is light and durable. By turning the knob on the back side, you can expand the head circumference up to 60 cm. By turning the knobs on both sides, you can raise only the su... Read More
    Type  Welding surface (cover type)  Applicable plate  Outside 50 × 105mm / Inside 90 × 110mm 
    Rating:
    83%
    from S$22.99
    Min. 2 days
  9. Welding helmet
    MonotaRO Welding helmet
    A polypropylene welded surface that is strong against impact and moisture. * Glass is not included.
    Material  Made of polypropylene  Mass (g)  About 260  Type  Welding surface (hand-held) 
    Rating:
    79%
    from S$9.79
    Min. 2 days
  10. Spatter prevention plate Polycarbonate Transparent
    MonotaRO Spatter prevention plate Polycarbonate Transparent
    Made of impact-resistant and light polycarbonate, more and more people are switching from plain glass to prevent spatter. * Do not use for anything other than its intended purpose.
    Specification  Polycarbonate  Color  Transparent  Material (Lens)  Polycarbonate 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  11. Hand-held welding surface
    Riken Chemical Hand-held welding surface
    Standard type of hand-held welded surface. The wooden handle makes it non-slip and easy to fit in your hand. * Glass is not included.
    Specification  water resistant  Material  (Main body) Fiber, (Hand-held part) Wood  Color  Green  Mass (g)  276  Type  Welding surface (hand-held) 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  12. Welding plate glass (DIN standard)
    Riken Chemical Welding plate glass (DIN standard)
    DIN standard product
    Specification  DIN standard product  Material  Glass  Color  Green 
    Rating:
    81%
    from S$5.89
    Min. 2 days
  13. Welding surface Round surface H type
    Seiko Seisakusho Welding surface Round surface H type
    Since the material is vinyl processed fiber, it is resistant to water. * Glass is not included.
    Specification  Non-JIS standard  Color  Red  Mass (g)  300  Type  Welding surface (hand-held) 
    Rating:
    71%
    from S$29.99
    Min. 2 days
  14. Eyeborg Alpha II
    STAR ELECTRIC MANUFACTURING (SUZUKID) Eyeborg Alpha II
    Uses cartridges that have acquired German Industrial Standards (DIN) certification. Designed with an emphasis on total balance so that the center of gravity of the cartridge, facepiece, and headgear is kept constant. TIG / MIG / MAG / Hand bar welding / cutting / polishing
    Mass of Main Unit (g)  528  Field of View  98×44mm  Shading speed (seconds)  1/25000 
    Rating:
    96%
    from S$239.90
    Min. 2 days
  15. Color glass for welding
    TRUSCO Color glass for welding
    It is a low-priced type that emphasizes cost. It is scratch resistant. The higher the shading number, the darker the color. DIN EN166 standard product. For arc welding.
    Suitable Model  HS、TPW-T、TPW-K  Material / Finish  Glass 
    Rating:
    53%
    from S$6.99
    Min. 2 days
  16. Raw glass pack for welding
    TRUSCO Raw glass pack for welding
    A low-priced type that emphasizes cost. A cover lens for light-shielding glass. * There is a tolerance of 2 to 3 mm.
    Suitable Model  HS、TPW-T、TPW-K  Material / Finish  Glass  Remark  Packed  Mass (g)  66  Mass (g/pack)  66 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  17. Inner protection plate For automatic welding light shielding surface (AS-2 series)
    MonotaRO Inner protection plate For automatic welding light shielding surface (AS-2 series)
    An inner protective plate exclusively for the automatic welding light-shielding surface solar type (AS-2 series). * Do not use for anything other than its intended purpose.
    Suitable for  AS-2 AS-2-F shared  Material  Polycarbonate 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  18. JIS shading plate NSL
    YAMAMOTO (Yamamoto Kogaku) JIS shading plate NSL
    Scratch-proof, heat-resistant, UV / infrared cut tempered glass plate. Eye protection during gas welding / cutting peripheral work, work in front of a high-heat furnace, etc.
    Material  Glass  Mass (g)  34  Standard  JIS T8141 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  19. Spatter Protection Plate Polycarbonate Inside Colored
    MonotaRO Spatter Protection Plate Polycarbonate Inside Colored
    Made of impact-resistant and light polycarbonate, more and more people are switching from plain glass to prevent spatter. * Do not use for anything other than its intended purpose.
    Specification  Polycarbonate  Material (Lens)  Polycarbonate 
    Rating:
    83%
    from S$3.49
    Min. 2 days
  20. Disaster prevention  Cover type
    MonotaRO Disaster prevention Cover type
    Cover-type disaster prevention aspect. Two types of colored glass are used according to the work. It is a type that is directly worn. The large lens and the small lens can be flipped overhead together, but it is also possible to flip only the small lens. * Do not use for anything other than its i... Read More
    Specification  UV protection  Mass (g)  About 340  Type  Disaster prevention surface (cover type)  Material (Frame)  Aluminum  Material (Lens)  Polycarbonate lens  UV Transmittance (%)  310nm:0.000 360nm:0.253 370nm:0.059 
    Rating:
    66%
    from S$26.99
    Min. 2 days
  21. Headgear for helmets A and B
    Seiko Seisakusho Headgear for helmets A and B
    Suitable for  Helmet A type, B type 
    Rating:
    83%
    from S$22.99
    Min. 2 days
  22. Welding plate
    NIHON KOKI SEISAKUSHO (NIKKO) Welding plate
    Abrasion-resistant glass
    Material  Shading glass  Color  Green 
    Rating:
    77%
    from S$3.49
    Min. 2 days
  23. Welding Face Shield with Handle
    TRUSCO Welding Face Shield with Handle
    It is made of vulcanized fiber, which is light, hard, and has excellent electrical insulation. For arc welding work. * For each light-shielding glass sold separately, two glass pieces sold separately are required to be sandwiched from both sides.
    Mass (g)  300  Type  Welding surface (hand-held)  Applicable plate  105 x 50mm (sold separately) 
    from S$32.99
    Min. 2 days
  24. Inner protection plate For automatic welding light shielding surface (M3000F (M / 4))
    MonotaRO Inner protection plate For automatic welding light shielding surface (M3000F (M / 4))
    For replacing the inner protective plate for the automatic welding light-shielding surface (M3000F (M / 4)). * Peel off the protective stickers on both sides before use.
    Material  Polycarbonate  Color  Transparent 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  25. Single Lens Safety Glass (for Gas Welding) GS-37W
    TRUSCO Single Lens Safety Glass (for Gas Welding) GS-37W
    A light-shielding lens with excellent impact resistance. Can be used with orthodontic glasses (excluding some large glasses). Single-lens type with a wide field of view. It fits the face and is comfortable to wear. JIS standard equivalent product. UV cut. Gas welding, gas cutting work * Shading d... Read More
    Mass (g)  45  Type  Shading glasses  Function  Can be used with glasses  Material (Frame)  Polycarbonate  Material (Lens)  Polycarbonate 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  26. 100 sheets of welding glass
    TRUSCO 100 sheets of welding glass
    A low-priced type that emphasizes cost. A cover lens for light-shielding glass.
    Suitable Model  HS、TPW-T、TPW-K  Material / Finish  Glass  Remark  Boxed  Mass (g/pack)  2820 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  27. Helmet Mounting Lens No.1400
    TOYO SAFETY Helmet Mounting Lens No.1400
    Cuts harmful UV rays by 99.999%! The type of hat does not matter. Just plug it into the eaves of your helmet or hat. Earl shape with a wide field of view. The lens is made of distortion-free polycarbonate resin. It is hard to be scratched by the special hard coating process. Protects your eyes fr... Read More
    Function  UV cut  Standard Mass (g)  85  Material (Lens)  Polycarbonate lens  UV Transmittance (%)  0.0003 or less  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Can be used with glasses 
    Rating:
    76%
    from S$47.99
    Min. 2 days
  28. Auto Darkening Filter Welding Helmet (For 9100 Series) Outer Protection Plate
    3M Auto Darkening Filter Welding Helmet (For 9100 Series) Outer Protection Plate
    Rating:
    96%
    from S$47.99
    Min. 2 days
  29. Automatic shading surface JIDOUMEN FF
    STAR ELECTRIC MANUFACTURING (SUZUKID) Automatic shading surface JIDOUMEN FF
    Since it is hands-free, temporary welding and work will be smooth. The shading degree is as wide as 7 to 13. The power supply is positive and solar with the adoption of AAA batteries that can be easily entered. With a test button, you can check the operation and it is safe and secure. It can also... Read More
    Type  Automatic shading surface  Power Supply  Solar + AAA battery x 1  Range of Use  TIG / MIG / MAG / MMA (hand rod welding)  Responding Speed (seconds)  1/25000  Sensitivity Adjustment  Dial type stepless adjustment 
    Rating:
    93%
    from S$179.90
    Min. 2 days
  30. Spring
    Seiko Seisakusho Spring
    Suitable for  For round welded surface H type 
    Rating:
    50%
    from S$6.19
    Min. 2 days
  31. Welding Safety Glasses No.337W
    YAMAMOTO (Yamamoto Kogaku) Welding Safety Glasses No.337W
    Standard type of light-shielding protective glasses. A glass type that can be worn with glasses that can be worn over prescription glasses. Since it can be worn over the corrective glasses, it not only protects the eyes from flying objects, but also prevents scratches on the corrective glasses. U... Read More
    Type  Shading glasses  Mass (g)  43  Material (Frame)  plastic 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  32. Resin welded cover surface
    TRUSCO Resin welded cover surface
    It is made of plastic that is light and durable, and is not easily deformed by water or heat. Uses a resin surface spring that makes it easy to replace the plate. ANSI Z87.1 compliant product. Arc welding work. * Shading plate and protective plate are sold separately. ● Make sure that the plates... Read More
    Material  Polypropylene (PP)  Mass (g)  350  Type  Welding surface (cover type) 
    Rating:
    91%
    from S$58.99
    Min. 2 days
  33. Spatter prevention plate
    Riken Chemical Spatter prevention plate
    White glass for welded surface (PC plate) Made of PC polycarbonate with excellent impact resistance, this product can be replaced with plain glass that is resistant to spatter.
    Specification  Non-JIS standard  Material  PC (Polycarbonate)  Color  Transparent  Type  Polycarbonate 
    Rating:
    60%
    from S$3.19
    Min. 2 days
  34. Welding surface
    NIHON KOKI SEISAKUSHO (NIKKO) Welding surface
    Flame-retardant, thick, durable and soft material. It is soft and fits the body, so it is especially suitable for work in narrow spaces.
    Mass (g)  293  Type  Covering surface type (leather) 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  35. Welding Glasses
    ESCO Welding Glasses
    It is a loose design that can be worn over glasses. Lightweight and fits everyone ・ It blocks harmful ultraviolet rays and infrared rays. UV cut lens (cuts 99.999% of UV rays harmful to the eyes) Glasses for brazing
    Material  Polycarbonate resin  Mass (g)  45  Type  Welding glasses 
    Rating:
    70%
    from S$54.99
    Min. 2 days
  36. Shading glasses YW-70
    YAMAMOTO (Yamamoto Kogaku) Shading glasses YW-70
    Scratch prevention, impact resistance, UV / infrared cut plastic lens used. Can be used with glasses. Eye protection during gas welding / cutting peripheral work, work in front of a high-heat furnace, etc.
    Mass (g)  39  Type  JIS standard product  Standard  JIS T8141  Material (Frame)  plastic  Material (Lens)  Polycarbonate lens  Feature  Can be used with glasses 
    Rating:
    83%
    from S$36.99
    Min. 2 days
  37. Raw glass (for welded surface)
    H&H Raw glass (for welded surface)
    For protection of colored glass
    Rating:
    80%
    from S$3.99
    Min. 2 days
  38. Twin Lens Safety Glasses (for Gas Welding) GS-70W
    TRUSCO Twin Lens Safety Glasses (for Gas Welding) GS-70W
    It has high light-shielding performance with upper and lower eaves and sides. Uses a shock-resistant polycarbonate lens. It is a JIS T8141 standard product. Gas welding work * Shading degree # 1.4 is for peripheral workers (welding workers use # 3) * Do not use as light-shielding glasses for lase... Read More
    Specification  Can be used with glasses  Mass (g)  37  Type  Shading glasses  Standard  JIS standard product  Function  Vine adjustable  Material (Frame)  plastic  Material (Lens)  Polycarbonate (PC) / Hard coat 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  39. Helmet mounting double type
    TRUSCO Helmet mounting double type
    With spherical injection molding, there is no reaction from behind and the visibility is refreshing. A lens with a canopy protects the eyes from light rays and dust from above. UV cut. The lens is scratch-proof. Can be used with protective goggles. * Mounting brackets are sold separately. For wor... Read More
    Color  Green (double type)  Mass (g)  290  Type  helmet  Material (Frame)  Aluminum  Mounting Bracket  BM-TK  Material (Lens)  Polycarbonate lens  UV Transmittance (%)  313nm:0.001 365nm:0.001 
    Rating:
    81%
    from S$53.99
    Min. 2 days
  40. Helmet mounting weld surface 610X
    Riken Chemical Helmet mounting weld surface 610X
    Made of plastic that is resistant to shock and humidity (water). For wearing a helmet. The window opens and closes up and down. Can be widely used from MP type helmets to grooved type helmets. * Shading plate and protective plate are sold separately. * Some helmets cannot be used.
    Material  Polypropylene  Mass (g)  315  Type  Helmet type  Heat Resistance Temperature (℃)  100  Applicable plate  105×50mm 
    Rating:
    80%
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 842

Set Ascending Direction