All Category

Air Conditioning & Electrical

View : Grid List
Filter

Items 1 - 40 of 65599

Set Ascending Direction
  1. VCTF Vinyl Cabtyre Round Cord
    FUJI ELECTRIC WIRE INDUSTRIES VCTF Vinyl Cabtyre Round Cord
    It has a beautiful appearance and is excellent in flexibility and workability. All cores are color-coded so that the cores can be easily identified during wiring work. Power cords and extension cords for small appliances of 300V or less used indoors. Suitable for appliances such as power tools wh... Read More
    Rating:
    91%
    from S$14.99
    Min. 2 days
  2. Full Color Modern Standard Plate
    Panasonic Full Color Modern Standard Plate
    Operating Temperature Range (℃)  -10~+40 
    Rating:
    92%
    from S$1.89
    Min. 2 days
  3. VVF cable
    Aichi Electric Wire VVF cable
    It has excellent weather resistance and can withstand many years of use. Construction is easy because the core can be identified by the color of the insulator. Standard: JIS C 3342 (600V Vinyl Insulated Vinyl Sheath Cable (VV)) 600V vinyl insulated vinyl sheath cable flat type used for indoor wir... Read More
    Sheath Thickness (mm)  1.5  Test Voltage  1500V  Insulation resistance (MΩ / km)  50 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  4. Sealing Putty for Air Conditioner
    INABA DENKO Sealing Putty for Air Conditioner
    An all-weather type cooler piping seal putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. * Please use a wall cap (WC) or cooler cap (AC) so that the putty does not co... Read More
    Operating Temperature (℃)  -20~50  Operating Ambient Temperature (℃)  5~40 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  5. Binding Tape
    MonotaRO Binding Tape
    Since it is a hook-and-loop fastener, it is easy to remove and install. It can be cut to any length with scissors and used. Since the material is soft, the cables and cords are not easily scratched. It can be reused. It can be used to bind all kinds of things such as electric wires, cables, and c... Read More
    Length (m)  Color  Black  Material  Nylon  UL Standard  UL94V-0 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  6. Snap Plug Cap
    Panasonic Snap Plug Cap
    Movable cap that moves 180 °. Therefore, it can be used by attaching it to the wall even in a narrow space such as the back of furniture, and the wiring of the cord is also neat.
    Compatible cable (mm2 0.75・1.25・2  Rated Voltage (V)  125  Rated Current (A)  15  Plug Shape  2P 15A 125V  Dimensions, Length L x Width W (mm)  45×29 
    Rating:
    95%
    from S$3.19
    Min. 2 days
  7. Vinyl Insulated Wire for Electrical Equipment
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment
    RoHS directive (corresponding to 10 substances)  Material (Conductor)  Annealed copper wire  Type  Industrial machine cable  Standard  JIS C 3102  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    94%
    from S$44.99
    Min. 2 days
  8. 600V vinyl cabtyre cable
    MITSUBOSHI 600V vinyl cabtyre cable
    A general-purpose vinyl cabtyre cable with flexibility. It is used when the power supply circuit of mobile electrical equipment of 600V or less and other flexibility are required. * We do not deliver to private homes (detached houses / apartments).
    Color  Gray  Type  Industrial machine cable 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  9. Magali
    MASARU INDUSTRIES Magali
    It is used for right-angle connection between new F malls on a flat surface. Install it by covering it from the top of the lid of the molding.
    Shape  Bend 
    Rating:
    93%
    from S$1.09
    Min. 2 days
  10. UL Heat Resistant Vinyl Insulated Wire
    KYOWA HARMONET UL Heat Resistant Vinyl Insulated Wire
    Passes the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current is the value when the maximum allowable temperature is 80 ° C, the ambient temper... Read More
    Rated Voltage (V)  300  Rated Temperature (℃)  80  Withstand Voltage (V/min)  AC2000  Type  Power cable 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  11. Cable protector
    Daiken Kasei Kogyo Cable protector
    Made of shock-resistant special elastic resin, it firmly protects the wires and vinyl hoses inside. It has a structure that efficiently absorbs shock without jumping or rolling even if it receives a shock. In addition, the top surface is easy to put in and take out and is soft so as not to damage... Read More
    Material  Soft PVC (polyvinyl chloride) 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  12. Vinyl Insulated Wire for Electrical Equipment (Boxed)
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment (Boxed)
    Withstand Voltage (V/min)  (Underwater) 1500  RoHS directive (corresponding to 10 substances)  Material (Conductor)  Annealed copper wire  Type  Industrial machine cable  Standard  JIS C 3102  Insulation Resistance 20℃(MΩ-km)  Min 50  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    93%
    from S$79.99
    Min. 2 days
  13. Exposure switch box (blank type)
    MIRAI INDUSTRY Exposure switch box (blank type)
    Applicable Standard  (PS)E  Material  PVC 
    Rating:
    91%
    from S$6.19
    Min. 2 days
  14. Embedded triple outlet
    Panasonic Embedded triple outlet
    * Never use any wires other than compatible wires. Incorrect use may cause heat generation or poor contact.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Poles  2P  Outlet Shape  2P 15A 125V  Number of Outlets  Type  Quotient pack  Shape  Flat blade type  Suitable Cap  WH4415, WH4015, etc.  Color  White 
    Rating:
    96%
    from S$5.19
    Min. 2 days
  15. Embedded Retaining Grounding Double Outlet
    Panasonic Embedded Retaining Grounding Double Outlet
    To prevent OA equipment and power plugs from coming off * Never use any wires other than compatible wires. Incorrect use may cause heat generation or poor contact.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Type  With ground lead  Number of Poles  Grounding 2P  Outlet Shape  Grounding 2P 15A 125V non-removable type  Shape  Prevention type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  16. General Ventilation Fan
    Japan Denko General Ventilation Fan
    For the kitchen * Do not install in the kitchen hood. * Delivery to private homes is not possible.
    Rated Voltage (V)  100  Rated Frequency (Hz)  50/60  Shutter  Pull string interlocking type  Applicable Place  kitchen 
    Rating:
    83%
    from S$46.99
    Min. 2 days
  17. Switch box for exposure
    NICHIDO DENKO Switch box for exposure
    Material  Hard vinyl chloride 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  18. Window Ventilation Fans
    Japan Denko Window Ventilation Fans
    Ventilation fan using window frame! For rooms where you can't make holes in the wall! No wall hole construction required Window can be opened and closed freely Door can be closed Can be installed on either the left or right side of the window For living room
    Rated Voltage (V)  100  Dimension D (mm)  143  Power Consumption, at 50/60Hz (W)  18  Dimension A (mm)  280  Mass (kg)  3.9  Dimension B (mm)  340  Air volume (m 3 / h) (50 / 60Hz)  360  Dimension C (mm)  400~1200  Noise level (dB) (50 / 60Hz)  42  Rated Frequency (Hz)  50/60  Power Cable (m)  About 0.85  Applicable Place  Living room  Specification  With front shutter, drawstring 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  19. 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Power Cable
    Fujikura Dia Cable 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Power Cable
    Rating:
    91%
    from S$29.99
    Min. 2 days
  20. Vinyl cabtyre oval cord
    FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre oval cord
    It has better durability, impact resistance, and abrasion resistance than vinyl flat cords. It is used as a power cord for small electric appliances of 300V or less that are not easily carried or moved.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  Overall Length (m)  100  Number of Cores (C)  Rated Voltage (V)  300  Rated Temperature (℃)  60  Type  Industrial machine cable  Standard  JIS C 3306  Applicable Standard  <PS>E 
    Rating:
    82%
    from S$119.90
    Min. 2 days
  21. Intercom cable
    JMACS (Nippon Electric Cable Industry) Intercom cable
    Polyethylene (PE) insulated, vinyl (PVC) sheathed cable. Wiring work is easy because all lines are colored and identified. Used for premises communication lines (for intercoms and premises broadcasting).
    Insulation Standard Thickness (mm)  0.2  Conductor Outer Diameter (Φmm)  0.65  Overall Length (m)  100  Insulation resistance (MΩ / km)  5000 or more  Conductor Resistance (Ω/km)(20℃)  56.8 or less  Withstand Voltage (V/min)  AC350  Type  Connection cable 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  22. Vinyl cabtyre round cord (VCTF) with grounding plug
    KHD Vinyl cabtyre round cord (VCTF) with grounding plug
    * The side opposite to the plug is left uncut.
    RoHS directive (corresponding to 10 substances)  Rated Voltage (V)  125  Number of Cores (C)  Overall Length (m)  Color  Gray  Type  Power cord 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  23. Cutting Wiring Duct (BDR)
    Ubon Cutting Wiring Duct (BDR)
    The cutting duct (BDR) is an edgeless type wiring duct in which the inner and outer surfaces of the wiring holes are chamfered. It is effective in protecting electric wires with a thin insulation coating such as communication lines. Since there is no notch in the upper part of the through hole, i... Read More
    Color  Gray  Material  Hard vinyl chloride 
    Rating:
    76%
    from S$11.99
    Min. 13 days
  24. Exposed switch box (for waterproof outlet)
    MIRAI INDUSTRY Exposed switch box (for waterproof outlet)
    Included Accessories  Sleep cap 
    Rating:
    74%
    from S$6.89
    Min. 2 days
  25. Exposed switch box (for waterproof outlet / one side grounding type)
    MIRAI INDUSTRY Exposed switch box (for waterproof outlet / one side grounding type)
    A switch box that is perfect for a waterproof outlet with a grounding electrode on only one side. Since it has a knock, various connectors can be attached.
    Specification  Side knock: 22 (25) x 1 
    Rating:
    93%
    from S$7.39
    Min. 2 days
  26. Vinyl cord for equipment KIV (short volume)
    Ubon Vinyl cord for equipment KIV (short volume)
    It is the most popular electric wire as a wiring material for 600V class electric facilities. General electric facilities Electrical equipment wiring Building wiring Control panel wiring
    Type  Industrial machine cable  Number of Cores (C)  Single heart 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  27. Screwless TC Exposed Switch Box for Thin Steel
    SOTOYAMA ELECTRIC Screwless TC Exposed Switch Box for Thin Steel
    Applicable Standard  (PS)E  Surface Treatment  Electrogalvanized  Material  Steel plate 
    Rating:
    80%
    from S$9.89
    Min. 2 days
  28. Conversion plug
    goot (TAIYO ELECTRIC) Conversion plug
    Mass (g)  28  Specification  3-core to 2-core conversion plug 
    Rating:
    90%
    from S$6.69
    Min. 2 days
  29. Slim Duct MD (for Indoor Use)
    INABA DENKO Slim Duct MD (for Indoor Use)
    Indoor plumbing cosmetic cover
    Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Length (mm)  2000  Color  Neo white  Material  Rigid polyvinyl chloride resin 
    Rating:
    84%
    from S$27.99
    Min. 2 days
  30. Type F relay adapter
    MASPRO (MASPRO DENKOH) Type F relay adapter
    Suitable for  CATV、FM・VHF、UHF、BS、CS 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  31. Cable tie anchor mount
    MonotaRO Cable tie anchor mount
    Fixed mount for cable ties that are fastened with screws As a fixed mount for cable ties * Nylon products are easy to dry, so please use them as soon as possible after opening or seal the bag when storing. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~85  Dimension L1 (mm)  19  Dimension L5 (mm)  3.7  Dimension L3 (mm)  Dimension L4 (mm)  5.3  Material  66 nylon  Dimension L2 (mm)  9.5  Color  Milky white  UL Standard  UL94V-2 
    Rating:
    83%
    from S$26.99
    Min. 2 days
  32. Cosmo Series Square Cover Plate
    Panasonic Cosmo Series Square Cover Plate
    Plate  Square 
    Rating:
    100%
    from S$6.49
    Min. 7 days
  33. Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    GAONA Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    A vacuum pipe cleaner for air conditioner drain hoses. Removes clogging and dirt with strong suction power. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes. * Please purchase GA-KK006 separately for the toilet / bathroom drain. * Plea... Read More
    Rating:
    100%
    from S$27.99
    Min. 2 days
  34. Selector switch body
    Panasonic Selector switch body
    Specification  2-wire remote control switch  Rating  AC24V 1.5A (with feed bar)  Type  For 4 horizontal type 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  35. Embedded switch
    Jimbo Electric Embedded switch
    Current (A)  15  Circuit System  One-sided  Voltage (V)  300 
    Rating:
    88%
    from S$2.99
    Min. 2 days
  36. Minomushi clip ⇔ IC clip with lead wire
    Ubon Minomushi clip ⇔ IC clip with lead wire
    A type with a lead wire attached to a bagworm clip. As a general connector, it is used in various fields such as electrical products, communication devices, and teaching materials.
    Withstand Voltage (V)  (Insulation) AC 1,000 (1 minute or more)  Lead Wire  0.1sq  Energizing Current (A)  2 (maximum) DC12  Overall Length (mm)  500  Size  Clip  U-0101 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  37. Exposure switch box
    MIRAI INDUSTRY Exposure switch box
    Rating:
    80%
    from S$5.59
    Min. 2 days
  38. Distributing type
    Kasamatsu Distributing type
    Specification  Rainproof type 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  39. Compressed ventilation fan
    TOSHIBA CARRIER Compressed ventilation fan
    Air supply operation is possible (replace the blades upside down and change the wiring so that the rotation of the motor is reversed.) * Operating conditions: Temperature around the main body is -30 ℃ to + 50 ℃, and relative humidity is 90% or less. * Please use below the static pressure limit. *... Read More
    Operation Ambient Temperature (℃)  -30~+50  Ambient Humidity to Use  RH 90% or less  Color  White paint (Munsell 1Y8.5 / 0.5) 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  40. High-Performance Digital Thermometer Set with Surface Sensor
    FUSO High-Performance Digital Thermometer Set with Surface Sensor
    High-precision, multifunctional, low-priced definitive edition. Reaction rate of 3 times / sec sampling. Various sensors support various situations.
    Measuring Range  -199.9~+199.9・0.1℃、+200~+1370℃・1℃  Operation Environment  0~50 ℃, 0~80% RH or less  Battery Life  150 hours continuous  Dimensions, Length L x Width W x Depth D (mm)  150×75×28  Mass (g)  170  Measurement Cycle (times/second)  Measurement Method  K thermocouple  Accuracy  ±0.1%rdg+0.2℃、±0.1%rdg+1.0℃ 
    from S$439.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 65599

Set Ascending Direction